All Category

Fittings for Copper Pipe / Union Tee

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Ring joint RT (tee union) type
    Fujikin Ring joint RT (tee union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Material  C3771B  Shape  Tea union  Type  Copper pipe fittings  Operating Temperature Range (℃)  -45~+125  Screw size  Millimeter size 
    from S$29.99
    Min. 13 days
  2. Ring joint RTL (TL Union) type
    Fujikin Ring joint RTL (TL Union) type
    (Because it is connected by crimping the outside of the copper pipe and the inside of the ring) No thread cutting or brazing welding is required. It can be connected simply by tightening the bag nut. No special tools, fire, adhesives, etc. are required. Even after use, it can be easily removed an... Read More
    Material  C3771B  Shape  Tier union  Type  Copper pipe fittings  Operating Temperature Range (℃)  -45~+125  Nominal Diameter (B)  1/4  Dimension A  R1/4  Dimension B  14  Screw size  Millimeter size  Connector Thread Type 
    from S$29.99
    Min. 13 days
  3. Copper W Ferrule Joint YUT Cheese Union
    FUJI SPECIAL Copper W Ferrule Joint YUT Cheese Union
    from S$27.99
    Min. 10 days
  4. Biting Fitting for Copper Pipe B Type 15MPa GT3 Service Tee
    FUJI SPECIAL Biting Fitting for Copper Pipe B Type 15MPa GT3 Service Tee
    from S$14.99
    Min. 8 days
  5. Brass Tube Fitting Nickel Plated Ring Joint YTC Tee Union
    FUJI SPECIAL Brass Tube Fitting Nickel Plated Ring Joint YTC Tee Union
    from S$16.99
    Min. 10 days
  6. Bite Type Fitting for Copper Pipe B1 Type 3.5MPa GT1 Union Tee
    FUJI SPECIAL Bite Type Fitting for Copper Pipe B1 Type 3.5MPa GT1 Union Tee
    from S$15.99
    Min. 6 days
  7. Brass Pipe Fitting Ring Joint RT Union Tee
    FUJI SPECIAL Brass Pipe Fitting Ring Joint RT Union Tee
    from S$12.99
    Min. 8 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction