Flexible Fittings for Steel Drainage Pipe
- TOA KOKYU PIPE & VILVE MFG Union Drained steel pipe flexible joint (MD joint)* Please use MD packing or TM packing.Material Steel Shape Union Type Fittings for steel pipes Suitable Fluid Water
- TOA KOKYU PIPE & VILVE MFG Socket Drainage pipe flexible joint (MD joint)* There are some parts of Nominal 1 and 1/4 where bolts cannot be inserted from the main body side.Material Steel Shape Socket Type Fittings for steel pipes Suitable Fluid Water
- TOA KOKYU PIPE & VILVE MFG 90 ° elbow drainage steel pipe flexible joint (MD joint)Material Steel Shape Elbow 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$14.99Min. 2 days
- TOA KOKYU PIPE & VILVE MFG CO stopper Drained steel pipe flexible joint (MD joint)Material Steel Shape cap Type Fittings for steel pipes Suitable Fluid Waterfrom S$10.99Min. 2 days
- Proterial (former Hitachi Metals) Flexible fitting for drainage steel pipe CO stopper*From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."Material Cast iron Shape CO stopperfrom S$12.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG 90 ° large bend elbow Drained steel pipe flexible joint (MD joint)Material Steel Shape Elbow 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$16.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Socket with cleaning port Drained steel pipe flexible joint (MD joint)* When tightening the lid connection bolt, apply lubricating oil such as grease.Material Steel Shape Socket Type Fittings for steel pipes Suitable Fluid Waterfrom S$39.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Drainage cast iron pipe adapter Drainage steel pipe flexible joint (MD joint)* Please refrain from using it on the secondary side.Material Steel Type Fittings for steel pipes Suitable Fluid Waterfrom S$29.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG 45 ° elbow drainage steel pipe flexible joint (MD joint)Material Steel Shape Elbow 45 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$14.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Flange MD joint for dwelling unit inward rolling pipingShape Flange Nominal Diameter (B) 2・1/2 Nominal Size 65A(2 1/2B) Nominal Diameter (A) 65from S$16.99Min. 5 days
- TOA KOKYU PIPE & VILVE MFG Diameter 45 ° Y Drainage pipe flexible joint (MD joint)Material Steel Shape 45 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$24.99Min. 3 days
- TOA KOKYU PIPE & VILVE MFG 90 ° large bending elbow with different diameters Drained steel pipe flexible joint (MD joint)Material Steel Shape Elbow 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$9.79Min. 3 days
- TOA KOKYU PIPE & VILVE MFG 90 ° Y Drained steel pipe flexible joint (MD joint)* Nominal diameters (B) 2 1/2 and 3 have some parts on the branch side where bolts cannot be inserted from the main body side.Material Steel Shape 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$22.99Min. 3 days
- Proterial (former Hitachi Metals) Flexible fitting for drainage steel pipe Large bend elbow body only*From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."Material Cast iron Shape Elbowfrom S$17.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG 90 ° large bend Y Drained steel pipe flexible joint (MD joint)* Nominal 3 of TY has a part on the branch side where the bolt does not enter from the main body side. * For BF-TY, there are some parts on the main pipe side where bolts cannot be inserted from the main body side.Material Steel Shape 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$27.99Min. 4 days
- ITO TEKKO IML ・ NY-Ⅱ ・ IML-G 90L 90 ° Elbow (Common body)Material FC Shape 90 ° elbow Type Flexible joint for drainage steel pipe Suitable Fluid Waterfrom S$24.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Washbasin adapter Drained steel pipe flexible joint (MD joint)Material Steel Type Fittings for steel pipes Suitable Fluid Waterfrom S$19.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Full water test jig Drained steel pipe flexible joint (MD joint)* COS-TPA: Water is discharged only on the lower side. * COS-TPA2: Water is discharged toward you, so you need to prepare a separate hose when discharging downstream.Material Steel Type Fittings for steel pipes Suitable Fluid Waterfrom S$179.90Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Diameter difference 90 ° large bend Y Drained steel pipe flexible joint (MD joint)* Nominal 3 × 2 ・ 1/2 has some parts on the branch side where bolts cannot be inserted from the main body side.Material Steel Shape 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$27.99Min. 4 days
- ITO TEKKO IML-J2 Flange Set (for normal use) (1 unit) [New]The limit of deflection of the connection is ± 3 °. Prevents the pipe from slipping out. It has high pull-out prevention power and excellent earthquake resistance.from S$13.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG TM grip (grip for pumping drainage) Drainable steel pipe flexible joint (MD joint)The threaded protrusions on the inner surface of the TM grip body adhere evenly to the entire surface of the pipe, and the pull-out prevention force does not change due to pulsating pressure from the pump or vibration due to running water. With the TM grip, you can design a rational piping with f... Read Morefrom S$49.99Min. 4 days
- ITO TEKKO IML / NY-II / IML-G K Black JS Socket (Common body)The multi-layered GL that adheres to the entire surface of the joint prevents "corrosion" due to high-temperature drainage from the kitchen, drainage of various acid / alkaline mixed solutions, or infiltration of hydrogen sulfide. It has high anticorrosion properties against various che... Read MoreMaterial FC Shape Socket Type Flexible joint for drainage steel pipe Suitable Fluid Waterfrom S$97.99Min. 4 days
- ITO TEKKO Flexible fitting for drainage steel pipe B type 45 ° elbowMaterial Cast iron Shape Elbowfrom S$53.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Long elbow for drainage drainage Steel pipe flexible joint (MD joint)Material Steel Shape Elbow Type Fittings for steel pipes Suitable Fluid Waterfrom S$53.99Min. 4 days
- ITO TEKKO IML / NY-II / IML-G K Black J 90LL 90 ° Omago Elbow (Common body)The multi-layered GL that adheres to the entire surface of the joint prevents "corrosion" due to high-temperature drainage from the kitchen, drainage of various acid / alkaline mixed solutions, or infiltration of hydrogen sulfide. It has high anticorrosion properties against various che... Read MoreMaterial FC Shape 90 ° large bend elbow Type Flexible joint for drainage steel pipe Suitable Fluid Waterfrom S$229.90Min. 4 days
- TOA KOKYU PIPE & VILVE MFG 90 ° elbow for sewage drainage steel pipe flexible joint (MD joint)Material Steel Shape Elbow 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$45.99Min. 4 days
- Proterial (former Hitachi Metals) Flexible fitting for drainage steel pipe Adapter for cast iron pipe*From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."Material Cast ironfrom S$35.99Min. 4 days
- ITO TEKKO Flexible fitting for drainage steel pipe 90 ° large elbowMaterial Cast iron Shape Elbowfrom S$33.99Min. 4 days
- ITO TEKKO M4 full water test fixture 4 vertical/horizontal typeFull water test device for COS-T Vertical and horizontal use type *This product can be discharged either in the vertical pipe or on the lid side of the main body. Please pay attention to the water flow direction.from S$679.90Min. 5 days
- ITO TEKKO Flexible fitting for drainage steel pipe Socket with cleaning portMaterial Cast iron Shape Socketfrom S$69.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG 10 ° elbow Drained steel pipe flexible joint (MD joint)Material Steel Shape Elbow 10 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$46.99Min. 4 days
- ITO TEKKO IML ・ NY-Ⅱ ・ IML-G ST 90 ° Y (Common body)Material FC Shape 90°Y Type Flexible joint for drainage steel pipe Suitable Fluid Waterfrom S$69.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Lead pipe connection adapter Drained steel pipe flexible joint (MD joint)All bolts are hexagonal full screw bolts. * Be sure to apply a sealing agent to the sealing surface of the lead pipe. (Hermesir S-2 etc.)Material Steel Type Fittings for steel pipes Suitable Fluid Waterfrom S$29.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Long ST Drainage pipe flexible joint (MD joint)* Nominal 3x2 / 1/2, 4x2 / 1/2, 4x3 have some parts where bolts cannot be inserted from the main body side.Material Steel Shape tea Type Fittings for steel pipes Suitable Fluid Waterfrom S$64.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG 5 ° elbow Drained steel pipe flexible joint (MD joint)Material Steel Shape Elbow 5 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$56.99Min. 4 days
- ITO TEKKO IML / NY-II / IML-G K Black J 90L 90 ° Elbow (Common body)The multi-layered GL that adheres to the entire surface of the joint prevents "corrosion" due to high-temperature drainage from the kitchen, drainage of various acid / alkaline mixed solutions, or infiltration of hydrogen sulfide. It has high anticorrosion properties against various che... Read MoreMaterial FC Shape 90 ° elbow Type Flexible joint for drainage steel pipe Suitable Fluid Waterfrom S$199.90Min. 4 days
- ITO TEKKO Flexible joint for drainage steel pipe 90 ° large bend YMaterial Cast ironfrom S$45.99Min. 4 days
- TOA KOKYU PIPE & VILVE MFG Expansion joint for cleaning test with cleaning port Drainable steel pipe flexible joint (MD joint)* When tightening the lid connection bolt, apply lubricating oil such as grease. * Please use MD packing or TM packing. * Nominal 2 1/2 and 8 have some parts where bolts cannot be inserted from the main body side.Material Steel Shape tea Type Fittings for steel pipes Suitable Fluid Waterfrom S$149.90Min. 4 days
- TOA KOKYU PIPE & VILVE MFG B type 90 ° elbow drainage steel pipe flexible joint (MD joint)Material Steel Shape Elbow 90 ° Type Fittings for steel pipes Suitable Fluid Waterfrom S$27.99Min. 4 days