Threaded Flanges
Other Related Pages
- Osaka Pipe Fitting & Valve Cast iron screw flange JIS FCD450 5K joint flange whiteSurface Treatment Hot-dip galvanizedfrom S$7.39Min. 2 days
- O.N. INDUSTRIES (ONK) Stainless steel (SUS304) threaded flangeMaterial Stainless steel (SUS304) Shape Flange Type Threaded joint RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 10Kfrom S$53.99Min. 2 days
- MonotaRO Screw-in flange made of stainless steelA stainless steel screw-in flange with a beautiful finish that complies with JIS B2220. For piping connection * Do not use for any other purpose. * Do not use beyond the maximum working pressure.Material SUS F304 Shape Flange Type of Thread PT screw Nominal Pressure 10K
- YODOSHI White Threaded FlangeWe have reduced the weight. Tough material.Material Ductile cast iron JIS G5502 (FCD450) Shape Flange Type of Thread PT screw Surface Treatment Hot dip galvanizing RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 10K (normal type)
- MIE Techno Stainless Steel (SUS304) Threaded FlangeMaterial Stainless steel (SCS13A) Shape Flange Type Threaded joint Type of Thread Rc Nominal Pressure 10K
- YODOSHI Black Threaded Flange 5KWe have reduced the weight. Tough materialMaterial Ductile cast iron JIS G5502 (FCD450) Shape Flange Surface Treatment None RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 5K
- YODOSHI White Threaded FlangeWe have reduced the weight. Tough material.Material Ductile cast iron JIS G5502 (FCD450) Shape Flange Type of Thread PT screw Surface Treatment Hot dip galvanizing Nominal Pressure 5K
- Proterial (former Hitachi Metals) White Threaded FlangeIt is used for connecting to various devices installed in pipes and for connecting pipe flanges. *Use a gasket suitable for the type, temperature, and pressure of the internal fluid. The bolt tightening force required to seal the internal fluid varies depending on the type, shape, and dimensions ... Read MoreShape Flange Fluid Steam, air, gas, oil, etc. Maximum Operating Pressure (MPa) (-10~120℃)1.4、(220℃)1.2、(300℃)1.0 Surface Treatment Hot dip galvanizing (white) Nominal Pressure 10K
- YODOSHI Black screwed flange 10KWe have reduced the weight. Tough materialMaterial Ductile cast iron JIS G5502 (FCD450) Shape Flange Surface Treatment None RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 10K (normal type)
- MIE Techno Stainless steel (SUS304) threaded flange* Products of 100A or more are sold only to companies and cannot be delivered to individual homes. Only corporate names can be delivered to the delivery address. Please note.Material Stainless steel (SCS13A) Shape Flange Type Threaded joint Type of Thread Rc Number of Bolt Holes 4 Nominal Pressure 5K
- Proterial (former Hitachi Metals) White threaded flangeIt is used for connecting to various devices installed in pipes and for connecting pipe flanges. *Use a gasket suitable for the type, temperature, and pressure of the internal fluid. The bolt tightening force required to seal the internal fluid varies depending on the type, shape, and dimensions ... Read MoreShape Flange Fluid Steam, air, gas, oil, etc. Maximum Operating Pressure (MPa) (-10~120℃)0.7、(220℃)0.6、(300℃)0.5 Surface Treatment Hot dip galvanizing (white) Nominal Pressure 5K
- YODOSHI Assembled flange malleable cast iron pipe fitting (white)Shape Flange Maximum Operating Pressure (MPa) 1.0 Type of Thread PT screw
- SEKISUI 10K flange Eslocoat LX fittingA core built-in type joint in which the "core" adheres to the inner surface of the lining steel pipe, effectively blocking the ingress of water into the metal surface and preventing corrosion of the pipe end and the joint body. The inner surface of the joint is completely covered with r... Read MoreShape Flange
- MIE Techno SUS304 JIS 5K threaded flangeMaterial Stainless steel (SUS304) Shape Flange Type Threaded joint Type of Thread Rc
- YODOSHI Coated screw flange 10KWe have reduced the weight. Tough materialMaterial Ductile cast iron JIS G5502 (FCD450) Shape Flange Surface Treatment Resin coating RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 10K (normal type)from S$32.99Min. 5 days
- Proterial (former Hitachi Metals) Ductile screw-in 10K flange (black)*From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."Shape Flange Surface Treatment Rust freefrom S$12.99Min. 6 days
- Proterial (former Hitachi Metals) Joint flange 10KF Pipe end anti-corrosion pipe fitting*From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."Shape Flange Operating Temperature Range (℃) 0~40 Maximum Operating Pressure (MPa) 1 Type of Thread PT screwfrom S$32.99Min. 2 days
- O.N. INDUSTRIES (ONK) Stainless steel (SUS304) threaded flangeMaterial Stainless steel (SUS304) Shape Flange Type Threaded joint RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 5Kfrom S$37.99Min. 5 days
- SEKISUI Eslocoat LX-5KFA core built-in type joint in which the "core" adheres to the inner surface of the lining steel pipe, effectively blocking the ingress of water into the metal surface and preventing corrosion of the pipe end and the joint body. The inner surface of the joint is completely covered with r... Read Morefrom S$17.99Min. 4 days
- YODOSHI Coated screw-in flange 5KWe have reduced the weight. Tough materialMaterial Ductile cast iron JIS G5502 (FCD450) Shape Flange Surface Treatment Resin coating RoHS directive (corresponding to 10 substances) Correspondence Nominal Pressure 5Kfrom S$24.99Min. 5 days
- MIE Techno SUS304 JIS 10K threaded flangeMaterial Stainless steel (SUS304) Shape Flange Type Threaded joint Type of Thread Rcfrom S$24.99Min. 4 days
- INOC Threaded FlangePiping for shipbuilding, power plants, petrochemicals, paper/pulp, water supply and sewage, chemicals, etc.Material SUS F304 Shape Threaded flange Type stainless steel pipe flangefrom S$17.99Min. 2 days
- JFE Pipe Fitting Mfg Joint flange 10KF Pipe end anti-corrosion pipe fittingShape Flange Type Threaded joint Maximum Operating Pressure (MPa) 1 Suitable Fluid Waterfrom S$27.99Min. 8 days
- SEKISUI Eslo coat LX-45LEslon Esloco and LX fittings have a "core" that adheres to the inner surface of the lining steel pipe, effectively blocking the ingress of water into the metal surface. A core built-in type fitting that prevents corrosion of the pipe end and the fitting body. The inner surface of the jo... Read Morefrom S$8.49Min. 4 days
- ESCO Rc 1 ”threaded flange (stainless steel)Shape Flange Nominal Diameter (A) 25from S$88.99Min. 3 days
- CK METALS Pre-seal core joint 10K flangeBy adopting rolled screws, it is strong against earthquakes. Apply sealing material. You can save time and effort. The screwing torque is light. The screws do not rust. There is no outflow of sealing material. For lining steel pipe connectionShape Flange Temperature Range (℃) 40 or less Applicable Pressure Range (MPa) 1(10.2kgp/cm2)from S$35.99Min. 5 days
- Proterial (former Hitachi Metals) Joint flange 5KF Pipe end anti-corrosion pipe fitting*From January 2023, the company name will be changed from "Hitachi Metals, Ltd." to "Proterial Co., Ltd."Shape Flange Operating Temperature Range (℃) 0~40 Maximum Operating Pressure (MPa) 1 Type of Thread PT screwfrom S$24.99Min. 4 days
- ESCO Rc 2 ”screwed flange (stainless steel)Shape Flange Nominal Diameter (A) 20Afrom S$149.90Min. 3 days
- YODOSHI Assembly flange Water-resistant resin-coated pipe fittingsCoated fittings are pipe fittings whose inner surface is baked with epoxy resin. Due to the use of epoxy primer, the inner surface film has strong adhesion, there are no pinholes, the film thickness is uniform, and the surface is beautiful and smooth. In addition, the threaded part is rust-proofe... Read MoreShape Flangefrom S$43.99Min. 5 days
- JFE Pipe Fitting Mfg Joint flange 5KF Pipe end anti-corrosion pipe fittingShape Flange Type Threaded joint Maximum Operating Pressure (MPa) 1 Suitable Fluid Waterfrom S$22.99Min. 8 days
- ESCO Rc 1/2 ”threaded flange (stainless steel)Shape Flange Nominal Diameter (A) 4Afrom S$53.99Min. 3 days
- CK METALS Coat Cast iron joint flange 10KThe material of the CK cast iron joint flange is malleable cast iron (FCMB) or spheroidal graphite cast iron (FCD), which has 1.5 times or more strength compared to gray cast iron (FC), and does not crack.Shape Flange Standard JIS B2239 Type of Thread PT screw Surface Treatment Resin coatingfrom S$27.99Min. 5 days
- CK METALS White Cast Iron Joint Flange 10KThe material of the CK cast iron joint flange is malleable cast iron (FCMB) or spheroidal graphite cast iron (FCD), which has 1.5 times or more strength compared to gray cast iron (FC), and does not crack.Shape Flange Standard JIS B2239 Type of Thread PT screw Surface Treatment Hot dip galvanizingfrom S$13.99Min. 2 days