Clamp mounting time is greatly reduced and work efficiency is improved. Compared to the screw tightening type, there is no galling of the screw part, so it is durable even after repeated use. Since there is no wear on the threads, almost no metal powder is generated and it is hygienic. Since it i... Read More
Material Stainless steel 304 Shape Ferrule Pressure range (MPa) 1 or less
Used for press fitting when connecting a cross-linked polyethylene pipe to a W type connection. With clamps for cross-linked polyethylene pipe sizes 10 and 13. Press-fitting of sizes 16 and 20 is performed by setting the separately sold clamps on the sliders.
*We cannot deliver products directly ... Read More
Specification With carrying case Shape Ferrule Type For press fitting
* For a brim angle of 30 °. * Please use for high pressure ferrules and high pressure caps. * Be sure to use it together with the manufacturer's product as it is not compatible with other companies' products.
Material SUS304 RoHS directive (corresponding to 10 substances) Correspondence
* For a brim angle of 30 °. * Please use for high pressure ferrules and high pressure caps. * Be sure to use it together with the manufacturer's product as it is not compatible with other companies' products.
RoHS directive (corresponding to 10 substances) Correspondence
* For a brim angle of 30 °. * Please use for high pressure ferrules and high pressure caps. * Be sure to use it together with the manufacturer's product as it is not compatible with other companies' products.
RoHS directive (corresponding to 10 substances) Correspondence
Sanitary piping components used in food, beverage, pharmaceutical, and chemical manufacturing plants. Wing nut tightening makes installation easy even in tight spaces without the need for tools. Because it is easy to remove, it is ideal for piping parts that are washed frequently. For piping spec... Read More
Sanitary piping components used in food, beverage, pharmaceutical, and chemical manufacturing plants. Stronger than normal clamps due to uniform surface pressure at 3 fulcrums. Ideal for use with hard PTFE gaskets. Wing nut tightening makes installation easy even in tight spaces without the need ... Read More
Good sealing performance due to the use of O-rings. Mizo ferrule and flat ferrule are used as a set, and centering during assembly is easy due to the spigot structure.
* Not compatible with 20° type sanitary fittings. Be sure to use the TU-type clamp band. (Special 90A only)
Material SUS304 RoHS directive (corresponding to 10 substances) Correspondence
One-touch attachment and detachment by lever handle. By dividing it into three parts, the surface pressure becomes more uniform. It is used for transportation duct piping, tanks, containers, manhole covers, etc.
* Not compatible with 20° type sanitary fittings. Be sure to use the TU-type clamp ba... Read More
RoHS directive (corresponding to 10 substances) Correspondence