Hose Fittings / Cross
- Norma Cross type hose fittingA resin with excellent mechanical properties, fatigue resistance, creep resistance, heat resistance, and dimensional stability. For the use of industrial water, oil and gasolineMaterial Polyacetal (white) Shape cross Type Hose fittings Heat Resistance Temperature (℃) -10~+100 RoHS directive (corresponding to 10 substances) Correspondence
- NORMA GROUP Cross type hose fitting PolyacetalPlastic hose fittings made of polyacetal resin are lightweight hose fittings with particularly good mechanical properties, fatigue resistance, creep resistance, heat resistance and dimensional stability. Injection molded plastic fittings are ideal for low pressure gas and fluid seals and partial ... Read Morefrom S$3.49Min. 8 days
- KOKUGO Cross type hose fittingIt has excellent mechanical properties, fatigue resistance, creep resistance, heat resistance, and dimensional stability. Material: Polyacetal Color: White Weight deflection temperature: 110 ° C (1.82MPa) Maximum working pressure: 1MPa Operating temperature range: -10 to + 70 ° C For use in drink... Read Morefrom S$29.99Min. 7 days
- ASOH crossUsed for branching pipes. Fittings for screws.Material Brass (C3771) Shape cross Operating Pressure 6.90MPa Suitable Fluid Water, air, oil Fluid Temperature (℃) -50~150 2018 Trusco page 3 0315Discontinued