All Category

Pipe

Pipes are steel pipes intended to transport steam, gas, oil and water. You will find a wide variety depending on the application, such as the outer shape, thickness, and length of the tube. Pipes that transport fluids such as gas, water, steam, and oil comply with JIS standard JIS G3452. Depending on the treatment applied to the pipe, it is sometimes called a black tube or a white tube. Some pipes are threaded and some are not.
View : Grid List
Filter

Items 1 - 40 of 306

Set Ascending Direction
  1. PVC Pipe VP 1m
    ARON KASEI PVC Pipe VP 1m
    It is a hard polyvinyl chloride pipe for water supply. For water supply
    Shape  Pipe  Type  PVC pipe  Operating Temperature Range (℃)  +5~+35 
    Rating:
    86%
    from S$12.99
    Min. 2 days
  2. PVC Pipe for Water Supply 0.25M
    Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Water Supply 0.25M
    Material  Rigid PVC (PVC)  Shape  Pipe  Type  PVC pipe  Standard  JIS K 6742 
    Rating:
    93%
    from S$2.79
    Min. 2 days
  3. PVC Pipe HIVP 1m
    ARON KASEI PVC Pipe HIVP 1m
    Impact resistant hard polyvinyl chloride pipe for water supply. For water supply that requires impact resistance
    Shape  Pipe  Type  PVC pipe  JIS Standard  JIS K 6742 
    Rating:
    77%
    from S$17.99
    Min. 2 days
  4. Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    No Brand Phosphorus deoxidized copper round tube coil (annealed copper tube) 20m long
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Ingredient  Copper / 99.9% or more  Specific Gravity  8.94  Melting Point (℃)  1083  Conductivity  70~90%IACS(20℃) 
    Rating:
    85%
    from S$169.90
    Min. 2 days
  5. Annealed Copper Tube
    No Brand Annealed Copper Tube
    For heat exchangers, chemical industry, water / hot water supply
    Rating:
    91%
    from S$9.79
    Min. 2 days
  6. Phosphorus-Deoxidized Copper Tube Coil (Annealed Tempered) Length 10m
    No Brand Phosphorus-Deoxidized Copper Tube Coil (Annealed Tempered) Length 10m
    It has excellent conductivity, corrosion resistance, bendability, deep drawing, weldability, and plating properties. Used for heat exchangers, chemical industry, water / hot water supply, and gas pipes.
    Ingredient  Copper / 99.9% or more  Specific Gravity  8.94  Melting Point (℃)  1083  Conductivity  70~90%IACS(20℃) 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  7. PVC Pipe for Drainage 0.25M
    Kubota ChemiX (Former Kubota-C.I.) PVC Pipe for Drainage 0.25M
    Material  Rigid PVC (PVC)  Shape  Pipe  Type  PVC pipe  Standard  JIS K 6741 
    Rating:
    96%
    from S$4.39
    Min. 2 days
  8. Phosphorus Deoxidized Copper Tube (in Straight) 2.5m
    No Brand Phosphorus Deoxidized Copper Tube (in Straight) 2.5m
    It is made by lightly cold-working a soft copper tube to make it hard, and does not cause hydrogen embrittlement. It has excellent spreadability, bendability, and drawing property. It is used for heat exchangers, chemical industry, water / hot water supply, gas pipe gaskets, and bathtubs.
    Ingredient  Copper / 99.9% or more  Shape  Pipe  Specific Gravity  8.94  Melting Point (℃)  1083  Conductivity  70~90%IACS(20℃) 
    Rating:
    89%
    from S$38.99
    Min. 2 days
  9. PVC pipe VU 1m
    ARON KASEI PVC pipe VU 1m
    It is a hard vinyl chloride pipe (plain end straight pipe). For drainage
    Shape  Pipe  Type  PVC pipe  JIS Standard  JIS K 6741 
    Rating:
    90%
    from S$27.99
    Min. 2 days
  10. Carbon Steel Pipe (Black Pipe SGP Pipe) without Screw
    JFE Steel Carbon Steel Pipe (Black Pipe SGP Pipe) without Screw
    Material  Steel  Shape  Pipe  Type  Steel pipe  JIS Standard  JIS G 3452 
    Rating:
    92%
    from S$58.99
    Min. 2 days
  11. Polyethylene two-layer pipe for water supply
    TBC (TABUCHI) Polyethylene two-layer pipe for water supply
    Due to its flexibility, it has seismic performance. Since it is long and lightweight, it has good workability and is ideal for piping of 4 m or more. Industrial fields such as household water supply, simple water supply and water heaters, civil engineering, agriculture, and industry.
    Shape  Pipe  Fluid  Tap water  Type  Resin tube  Operating Temperature Range (℃)  -20~40℃ 
    Rating:
    92%
    from S$89.99
    Min. 2 days
  12. Polyethylene pipe
    INOAC Housing & Construction Material Polyethylene pipe
    Because it is a flexible polyethylene pipe, it flexibly follows ground subsidence and earthquakes. Since polyethylene pipes are lightweight and flexible, they are easy to handle and can be straight-bent pipes. Since it is a polyethylene pipe made of chemically stable raw material, there is no ris... Read More
    Shape  Pipe  Type  1 kind (soft)  JIS Standard  JIS K 6762 
    Rating:
    94%
    from S$79.99
    Min. 2 days
  13. VU pipe
    SEKISUI VU pipe
    The inner surface is very smooth, the frictional resistance is small, and slime etc. are hard to adhere. It has the same performance as the VP pipe in that it can drain water efficiently for many years. Since the VU pipe is thinner than the VP pipe, please use it for general detached houses and s... Read More
    Specification  Each dimension has a tolerance.  Material  Rigid polyvinyl chloride pipe  Shape  Pipe  Color  Gray  Standard  JIS K6741 standard  Maximum Operating Temperature (℃)  40 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  14. Impact Resistant PVC Pipe 0.25M
    Kubota ChemiX (Former Kubota-C.I.) Impact Resistant PVC Pipe 0.25M
    Material  Rigid PVC (PVC)  Shape  Pipe  Type  PVC pipe  Standard  JIS K 6742 
    Rating:
    93%
    from S$3.59
    Min. 2 days
  15. Control copper tube
    KMCT Control copper tube
    It has excellent pressure resistance, strength, flexibility, corrosion resistance, aging resistance, oil / chemical resistance, wear resistance, and beautiful appearance. Copper pipes made by unique casting, drawing, and brilliant annealing are carefully twisted and coated with carefully selected... Read More
    Quantity per Set (pieces)  (Number of twists) 1  Identification by Color  Black 
    Rating:
    100%
    from S$149.90
    Min. 6 days
  16. SGP white pipe (without screw)
    NIPPON STEEL SGP white pipe (without screw)
    SGP is widely used for piping of general building equipment such as gas, electric appliances, and water, and has been well received. The white tube has hot-dip galvanized evenly on the inner and outer surfaces of the black tube. For piping of relatively low pressure steam, water (excluding waterw... Read More
    Material  Carbon steel  Shape  Pipe 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  17. Copper coil tube
    KMCT Copper coil tube
    Rating:
    50%
    from S$25.99
    Min. 2 days
  18. Coated cross-linked polyethylene pipe (Exceed pipe)
    Chiyoda Coated cross-linked polyethylene pipe (Exceed pipe)
    Has excellent heat resistance and pressure resistance. Since the coating skin (polyethylene film) is strong, the skin is not easily scratched during construction. Since the gap between the coating and the pipe is narrow, it has excellent heat retention. Since the heat insulating layer of the coat... Read More
    Type  Resin tube  Applicable Standard  JIS K6787 JIS K6769  Highest Temperature (℃)  95  Nominal Diameter (A)  13  RoHS directive (corresponding to 10 substances)  Correspondence  minimum temperature (℃)  0 when the water in the pipe is liquid 
    Rating:
    86%
    from S$169.90
    Min. 2 days
  19. Eco pack
    TBC (TABUCHI) Eco pack
    It has excellent workability and can shorten the work time. Very light and excellent in workability. It is resistant to high temperatures and does not give off an unpleasant odor from the piping. It has excellent heat retention and little energy loss when boiling water. * There may be a differenc... Read More
    Fluid  Cold and hot water  Operating Temperature Range (℃)  0~95  Maximum Operating Pressure (MPa)  0.75 
    Rating:
    99%
    from S$199.90
    Min. 2 days
  20. HI pipe
    SEKISUI HI pipe
    A hard vinyl chloride pipe with excellent corrosion resistance. By developing and adopting HI gold resin, it is now possible to demonstrate more than twice the impact resistance and four times more adhesive strength than conventional HI resin. Eslon pipe made from pure hard vinyl chloride is harm... Read More
    Specification  Each dimension has tolerance  Material  Impact resistant rigid PVC pipe  Shape  Pipe  Color  Dark blue  Standard  JIS K6742 standard product  Maximum Operating Temperature (℃)  50  Regular working pressure (MPa [kgf / cm 2 ])  1.0 (Wed) 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  21. Shin-Etsu VPW pipe
    Shin-Etsu Polymer Shin-Etsu VPW pipe
    A water supply pipe that does not corrode semi-permanently. Manufactured from pure hard vinyl chloride, it is harmless to the human body and does not stain or smell water. Equipment piping for water supply and drainage in the building. * This product is sold only to companies. This item cannot be... Read More
    Material  Rigid PVC (PVC)  Shape  Pipe  Type  PVC pipe  Operating Temperature Range (℃)  5~35  JIS Standard  JIS K 6742 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  22. Heat resistant PVC pipe 0.25M
    Kubota ChemiX (Former Kubota-C.I.) Heat resistant PVC pipe 0.25M
    Material  Rigid PVC (PVC)  Shape  Pipe  Type  PVC pipe  Standard  JIS K 6776 
    Rating:
    20%
    from S$3.99
    Min. 2 days
  23. Coated cross-linked polyethylene pipe
    TBC (TABUCHI) Coated cross-linked polyethylene pipe
    It can be used not only for water and hot water supply pipes but also for reheating pipes. Indoor piping for water and hot water supply. Reheating piping.
    Shape  Pipe  Fluid  Tap water  Type  Resin tube  Operating Temperature Range (℃)  0~95 
    from S$77.99
    Min. 2 days
  24. Soft copper pipe for air conditioning refrigerant
    UACJ Soft copper pipe for air conditioning refrigerant
    Due to bright annealing, both the inner and outer surfaces are clean and have excellent corrosion resistance. Each one is in a plastic bag, so it is convenient to carry. Ideal for instrumentation piping for air, oil, etc.
    Specification  JIS H3300 C1220T-0  Shape  Pipe  Maximum Allowable Stress / Tensile (MPa[kgf/cm2])  3.3 
    from S$149.90
    Min. 2 days
  25. Heat-resistant polyethylene pipe for remembrance
    LIVILUCK Heat-resistant polyethylene pipe for remembrance
    It is softer than cross-linked polyethylene pipe, so it is easy to bend and low cost. Dedicated for reheating piping (operating temperature 80 ℃ or less / operating pressure 0.25MPa or less)
    Material  Heat-resistant polyethylene (PE-RT)  Type  Resin tube  Nominal Diameter  10A 
    Rating:
    87%
    from S$299.90
    Min. 2 days
  26. Dreiflex pipe
    TBC (TABUCHI) Dreiflex pipe
    It has excellent workability and can shorten the work time. Very light and excellent in workability. It is resistant to high temperatures and does not give off an unpleasant odor from the piping. It has excellent heat retention and little energy loss when boiling water.
    Material  Aluminum  Fluid  Cold and hot water  Type  Aluminum tube  Operating Temperature Range (℃)  0~95  Inner Diameter (Φmm)  12  Maximum Operating Pressure (MPa)  1.0  Outer Diameter (Φmm)  16 / (Insulation material) 36  Nominal Diameter (A)  13  Thermal Conductivity (W/mk)  0.40 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  27. Insulated Eslopex
    SEKISUI Insulated Eslopex
    It can be used stably in high temperature areas. It has excellent corrosion resistance and is hygienic. The fluid resistance is small and there is no scale adhesion. It is flexible and easy to install. It is long, lightweight and economical. Has excellent cold resistance. * For outdoor exposed pi... Read More
    Rating:
    80%
    from S$229.90
    Min. 2 days
  28. SUS304 pipe ERW pipe (TP-A)
    No Brand SUS304 pipe ERW pipe (TP-A)
    It is hygienic and has excellent corrosion resistance! Secure the required flow rate with a small diameter pipe.
    Material  Stainless steel (SUS304)  Shape  Pipe  Content  2m x 2  JIS Standard  JIS G3459 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  29. Covered cross-linked pipe 13  Pink 10m 10mm thick
    TBC (TABUCHI) Covered cross-linked pipe 13 Pink 10m 10mm thick
    A cross-linked polyethylene pipe with a heat insulating material. Since the maximum operating temperature can be used up to 95 ° C, it can be used not only for water supply and hot water supply piping but also for reheating piping. Indoor piping for water and hot water supply, piping for reheating
    Color  Pink  Operating Temperature Range (℃)  0~95  Inner Diameter (Φmm)  12.8  Standard  JISK6769 standard product  Maximum Operating Pressure (MPa)  0.75  Outer Diameter (Φmm)  38 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  30. Cross-linked polyethylene pipe with protective material
    Kubota ChemiX (Former Kubota-C.I.) Cross-linked polyethylene pipe with protective material
    A cross-linked polyethylene pipe with a heat insulating material. It has excellent heat resistance, corrosion resistance, chemical resistance, and flexibility, and maintains high strength even at high temperatures. For water / hot water supply pipes for building equipment and houses, and cold / h... Read More
    Specification  JISK6769 product  Material  Cross-linked polyethylene  Shape  Pipe  Operating Temperature Range (℃)  0~95  Maximum Operating Pressure (MPa)  0.65 (at 95 ° C) 
    Rating:
    60%
    from S$45.99
    Min. 2 days
  31. HT pipe
    SEKISUI HT pipe
    Used for hot water supply and air conditioning piping. Eslon HT fittings are used for the fittings. Please use hot water piping and HT fittings in the building, reddish brown * This product is sold only to companies. This item cannot be delivered to private homes. Please note. * Some areas cannot... Read More
    Specification  Each dimension has tolerance  Material  Heat resistant hard vinyl (C-PVC)  Shape  Pipe  Standard  JIS K6776 standard  Maximum Operating Temperature (℃)  90 
    from S$8.69
    Min. 2 days
  32. SGP black pipe (without screw)
    NIPPON STEEL SGP black pipe (without screw)
    Shape  Pipe  JIS Standard  JIS G 3452 
    from S$46.99
    Min. 2 days
  33. Copper Tube (Soft / Coil)
    AS ONE Copper Tube (Soft / Coil)
    * This product has no tolerances such as outer diameter, wall thickness, and length.
    JIS Standard  H3300 C1220T-O 
    from S$79.99
    Min. 12 days
  34. Coated aluminum three-layer tube
    TBC (TABUCHI) Coated aluminum three-layer tube
    It has excellent workability and can be easily bent by hand. It keeps the bend and can reduce the working time to about 1/4. It is resistant to high temperature water and does not have an unpleasant odor from the piping. It is very light and weighs about half that of a copper pipe. For various pi... Read More
    Material  High heat-resistant polyethylene (PE)  Type  Aluminum tube 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  35. Steel Pipe
    Riken Kiki Steel Pipe
    Shape  Pipe  Maximum Operating Pressure (MPa)  70 
    Rating:
    40%
    from S$59.99
    Min. 2 days
  36. Oyupoly Tube Coating Material 5mm <HXL> Coated Crosslinked Polyethylene Tube
    INOAC Housing & Construction Material Oyupoly Tube Coating Material 5mm <HXL> Coated Crosslinked Polyethylene Tube
    Lightweight and easy to handle, plumbing work can be done easily. The covering material not only serves as a protective material for cross-linked polyethylene pipes, but also as a cushioning material. Due to its heat insulating effect, the covering material exhibits excellent performance for heat... Read More
    Nominal Diameter (A)  13  Cross-linked polyethylene pipe (outer diameter x inner diameter) (Φmm)  17.0×12.8 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  37. 10mmX20m annealed copper tube
    ESCO 10mmX20m annealed copper tube
    from S$319.90
    Min. 2 days
  38. SGP white pipe (without screw)
    NIPPON STEEL SGP white pipe (without screw)
    SGP is widely used for piping of general building equipment such as gas, electric appliances, and water, and has been well received. The white tube has hot-dip galvanized evenly on the inner and outer surfaces of the black tube. For piping of relatively low pressure steam, water (excluding waterw... Read More
    Material  Carbon steel  Shape  Pipe 
    from S$159.90
    Min. 2 days
  39. Polybden pipe (5mm thickness)
    BRIDGESTONE Polybden pipe (5mm thickness)
    Type  Resin tube  Applicable Standard  JIS K6778/6792 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  40. Covered cross-linked pipe 13 blue 10m 10mm thick
    TBC (TABUCHI) Covered cross-linked pipe 13 blue 10m 10mm thick
    A cross-linked polyethylene pipe with a heat insulating material. Since the maximum operating temperature can be used up to 95 ° C, it can be used not only for water supply and hot water supply piping but also for reheating piping. Indoor piping for water and hot water supply, piping for reheating
    Color  Blue  Operating Temperature Range (℃)  0~95  Inner Diameter (Φmm)  12.8  Standard  JISK6769 standard product  Maximum Operating Pressure (MPa)  0.75  Outer Diameter (Φmm)  38 
    Rating:
    100%
    from S$67.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 306

Set Ascending Direction