Plumbing Valves
A valve is a device that regulates the pressure and volume of fluid flowing through a pipe. They can be divided into many types according to the type of fluid passing through the piping, the material of the valve itself, and the difference in structure. Gate valves, globe valves, and ball valves are often used, and gate valves are characterized by their wide range of conditions. A globe valve has a globe-shaped appearance and has a structure in which the opening and closing time of the valve is shorter than that of a gate valve. Ball valves are easy to operate, come in a wide variety of materials and sizes, and are used in a wide range of applications.
Other Related Pages
- MonotaRO Ball Valve Full Bore Brass Type 600For piping materials. * Do not use for any other purpose.Type Brass Material (Gasket) PTFE Type of Connection Screw-in type Suitable Fluid Water, oil, gas Bore Type Full bore Handle Type Lever type Material (Stem) C3604B Material (Handle) SS400 Material (Body) C3771B Class 600 Valve Type Ball valve
- ASAHI AV Ball Valve Type 21 Flange TypeSince it is a new mechanism with a top flange, it is easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a stand or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper... Read MoreMaterial U-PVC Shape Straight Type Ball valve Material (Seal) EPDM Connector 10K flange type Fluid Temperature (℃) 0~50 Handle Type T type Maximum Allowable Pressure (MPa [kgf/cm2]) 1.0[10.2] RoHS directive (corresponding to 10 substances) Correspondence
- KAKUDAI MFG PVC ball valve screw typeSuitable for piping in agriculture and fisheries. Screw type valve for PVC piping * Do not use for indoor pipingMaterial PVC Operating Temperature (℃) 1 to 45 or less
- KITZ Aluminum butterfly valve (BJ series)Material SUS403 (bottom stem) Shape Others Operating Temperature Range (℃) -20 to +100 (no freezing of fluid) Maximum Operating Pressure (MPa) 0.98[10] Type of Connection Wafer Material (Seat) EPDM Handle Type Lever type Material (O-ring) EPDM Material (Disc) SCS13A Material (Stem) SUS403/SUS410 Material (Body) ADC12 Class 5K/10K Valve Type Butterfly valve
- VENN steam trapGeneral trap as a drain trap for piping lines, headers, etc. All mechanisms are covered with lids for easy maintenance. * Please attach a strainer to the primary side of the trap.Specification Screw-in type “Built-in strainer” Material (Main Unit) FC (Gray cast iron) Type Mechanical type (downward bucket type) Pressure Resistance (MPa [kgf/cm2]) Water pressure: 1.5 [15] (body) Suitable Fluid steam End Connection JIS Rc thread Material (Valve / Valve Seat) SUS (stainless steel) Material (Bucket) C1221P Applicable Pressure Range (MPa) 0.035~0.7
- VENN Air Vent ValveMaterial (Main Unit) SUS (stainless steel) Type Float type Float SUS (stainless steel) Fluid Temperature (℃) 5~90 Pressure Resistance (MPa [kgf/cm2]) Water pressure: 1.75 [17.5] Material (Valve / Valve Seat) SUS (stainless steel), synthetic rubber Applicable Pressure (MPa) 1.0 or less RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 2 days
- ONDA MFG Ball valve FS type (brass)Reduced bore design, the body is a one-piece structure.Material Brass Maximum Allowable Pressure (MPa) 4.2 Allowable pressure (MPa) 4.2(-15℃~70℃)、0.5(~150℃) Bore Diameter Reduced bore Valve Type Ball valvefrom S$17.99Min. 6 days
- OSAKA SANITARY Manual 2-way ball valve FKM (2.0S to 4.0S) ferruleShape Straight Maximum Operating Pressure (MPa) 0.7 Handle Type Lever type Valve Type Ball valvefrom S$1,499.00Min. 2 days
- ESCO 1 inch swing check valveShape Straight Material (Main Unit) Bronze (CAC406) Type Check valve Nominal Diameter (B) 1 Connector Rc Handle Type Without handlefrom S$149.90Min. 3 days
- TOYO VALVE 10K Spheroidal Graphite Cast Iron Butterfly Valve Integrated Long Neck (for Heat and Cool)Type Worm gear type Material (Main Unit) FCD450 Type of Connection Wafer type Material (Seat) EPDM Classification Butterfly valve Maximum Allowable Pressure (MPa) Room temperature 1.4 Material (Disc) SCS13A Material (Stem) SUS410 Class 10Kfrom S$339.90Min. 23 days
- KITZ 600 Type Brass Ball Valve (Reduced Bore) TK SeriesType Bronze / brass Shape Straight Type of Connection Screw-in type Material (Ball) C3771BE (Cr plating) Suitable Fluid Water, oil, gas, steam Handle Type Lever type Material (Insert Nut) C3771BE Material (Stem) K metal Material (Handle) SUS430 Material (Ball Seat) PTFE with glass fiber Material (Body) C3771BE Class 600 type Bore Diameter Reduced bore Valve Type Ball valve
- KITZ 600 Type Stainless Steel Ball Valve (Reduced Bore) UTK SeriesBall shape The valve seat and the spherical surface of the spherical valve body slide with a simple operation and can be opened and closed within a range of 90 °. Precision casting (lost wax)Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, gas Handle Type Lever type Material (Handle) SUS430 Material (Ball Seat) PTFE with glass fiber Material (Body) SCS13A (Lost wax precision casting) Material (Gasket) PTFE with glass fiber Class 600 type Bore Diameter Reduced bore Valve Type Ball valve
- KITZ 600-type brass ball valve "Eco Ball" (Full Bore) Z SeriesType Brass Shape Straight Type of Connection Screw-in type Material (Ball) C3771BE + Ni-Cr plating Suitable Fluid Water, oil, gas Handle Type Lever type Material (O-ring) FKM Material (Stem) C3604BD + Ni plating Material (Ball Seat) PTFE Material (Body) C3771BE Material (Body Cap) C3771BE Class 600 type Bore Diameter Full bore Valve Type Ball valve
- MonotaRO Gate valve* Please refrain from using it for purposes other than piping materials.Type Brass Maximum Pressure (MPa) 1.3 (normal temperature water, oil, gas) Bore Type Full bore Material (Stem) C3604B Material (Handle) SS41 Material (Body) YBSC3 Valve Type Gate valve
- TOYO VALVE 600-Type Brass Ball Valve (Full Bore)Multipurpose / medium pressure general purposeMaterial (Seat) PTFE Class 600
- MonotaRO Small Ball Valve External / Internal Threaded TypeA small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.Material Made of brass Shape External, internal thread type Operating Temperature Range (℃) 0~80 Maximum Operating Pressure (MPa) 0.68 Type of Connection External, internal thread type Suitable Fluid Water, oil, air Bore Type Straight type Valve Type Ball valve
- KITZ 100 series bronze globe valve A seriesType Bronze general purpose valve Shape Straight Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Round type Material (Disc) CAC Material (Stem) K metal Material (Body) CAC Material (Gasket) Non-asbestos Class 100 type Valve Type Globe valve
- ASAHI AV Ball Valve Type 21/ 21 Alpha Type Socket TypeSince it is a new mechanism with a top flange, it is easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a stand or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper... Read MoreMaterial U-PVC Shape Straight Type Ball valve Material (Seal) EPDM Connector Plug-in Fluid Temperature (℃) 0~50 Handle Type T type Maximum Allowable Pressure (MPa [kgf/cm2]) 1.0[10.2] RoHS directive (corresponding to 10 substances) Correspondence
- KITZ 125 Type Gate Valve FR SeriesSince the purpose is to block gate valve equipment, it is used in the fully closed or fully open state. The fluid flows parallel to the pipe axis in the valve. When the valve is fully open, the flow resistance is very small. The fluid resistance is small, and the water hammer action suitable for ... Read MoreType Brass general purpose valve Shape Straight Material (Gasket) Non-asbestos packing Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Round type Material (Disc) C3771BE Material (Stem) K metal Material (Body) C3771BE Material (Bonnet) C3771BE Class 125 type Valve Type Gate valve
- SANEI PVC Ball ValvePlease use it for irrigation and agriculture. Please use the adhesive for PVC piping.Material Vinyl chloride resin Shape Straight Type Ball valve Operating Pressure (MPa) 1 Material (Ball) Vinyl chloride resin Handle Type T type
- KITZ Bronze Swing Check Valve Type 125 (R Series)When pressure is applied from the downstream side of the swing check flow, the valve body automatically adheres to the valve seat, stopping the flow in the pipe and preventing backflow. The valve body is pinned to the valve seat in a butterfly manner and opens with the normal flow of fluid, and i... Read MoreType bronze Shape Straight Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Without handle Material (Disc) C3771BE Material (Hinge Pin) C3604BD Material (Plug) C3604BD Material (Body) CAC Class 125 type Valve Type Check valve
- MonotaRO Bronze globe valve* Please refrain from using it for purposes other than piping materials.Type bronze Shape Screw-in type Operating Temperature Range (℃) 170 or less Material (Gasket) Brass CW614N Maximum Pressure (MPa) 1.6 Suitable Fluid Water, oil, steam Material (Stem) DZR Brass CW602N Material (Handle) Aluminium Material (Body) Bronze CC491K Material (Bonnet) Bronze CC491K Valve Type Globe valve
- KITZ 600 Type Stainless Steel Ball Valve (Reduced Bore) UTKM SeriesBall shape The valve seat and the spherical surface of the spherical valve body slide with a simple operation and can be opened and closed within a range of 90 °. Precision casting (lost wax)Shape Straight Type of Connection Screw-in type Material (Ball) SUS316 Suitable Fluid Water, oil, gas Handle Type Lever type Material (Stem) SUS316 Material (Handle) SUS430 Material (Ball Seat) PTFE with glass fiber Material (Body) SCS14A (Lost wax precision casting) Class 600 type Bore Diameter Reduced bore Valve Type Ball valve
- Iwasaki Seisakusho Resin (PVC) piping joint Ball valvePVC ball valve that can be used for piping, water supply, sprinklers, etc. There is a lineup of plug-in type and screw type. Please note that the 13A size does not have a screw type. For plumbing, water supply, sprinklers, etc.Material Made of PVC
- MonotaRO Ball valve Reduced bore Stainless steel (SUS304) 800 typeA ball valve that can be opened and closed by moving the lever 90 degrees. For piping materials * Do not use for anything other than piping. * When selecting the sealing material for the screwed part, use one that is suitable for the temperature and fluid. * Please wear protective equipment when ... Read MoreMaterial SUS304 Operating Pressure (MPa) 5.49 (room temperature water, oil, gas) Type of Thread PT screw Type of Connection Screw-in type Class 800 Valve Type Ball valve
- MonotaRO Ball valve socket type PVCMade of PVC and has excellent corrosion resistance. Agricultural water, septic tank, drainage, etc. * Do not apply a load to the valve. * Do not throw or drop the product. * Avoid direct sunlight and store indoors. Also, avoid storing in a hot place.Material PVC Type Socket Material (Seal) EPDM Operating Pressure 0.98MPa or less Valve Type Ball valve
- MonotaRO Small ball valve Hose nipple integrated typeA small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.Material Made of brass Shape Integrated hose nipple Operating Temperature Range (℃) 0~80 Maximum Operating Pressure (MPa) 0.68 Suitable Fluid Water, oil, air Bore Type Straight type Valve Type Ball valve
- KITZ 600 type brass ball valve (reduced bore / T-shaped handle) TKT seriesType Brass general purpose valve Shape Straight Type of Connection Screw-in type Material (Ball) C3771BE (Cr plating) Suitable Fluid Water, oil, gas, steam Handle Type T type Material (Stem) K metal Material (Handle) ZDC2 Material (Ball Seat) PTFE with glass fiber Material (Body) C3771BE Class 600 type Bore Diameter Reduced bore Valve Type Ball valve
- TOYO VALVE 400 Type Brass Three-Way Port Ball Valve (Standard Bore)For industrial / equipmentShape Horizontal 3 directions Material (Main Unit) Brass C3771BE Type L port Type of Connection Rc Material (Seat) PTFE Classification Ball valve Material (Ball) C3771BE (Chrome plating) Handle Type Lever type Class 400 Bore Diameter Standard bore
- ASAHI AV Compact ball valve socket typeWith few components, it is lightweight and compact, so it is very easy to handle even in narrow spaces, making it ideal for equipment piping in various plants. Since the valve body is spherical and the flow path is straight in the open state, the fluid resistance is extremely small and it has exc... Read MoreConnector Diameter Socket type Material (Main Unit) U-PVC Material (Seal) EPDM Maximum Allowable Pressure (MPa) 1 Allowable Temperature (℃) 0~50 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Ball valve Reduced bore Mini handle Made of stainless steel (SUS304)A ball valve that can be opened and closed by moving the mini handle 90 degrees. For piping materials * Do not use for anything other than piping. * When selecting the sealing material for the screwed part, use one that is suitable for the temperature and fluid. * Please wear protective equipment... Read MoreMaterial SUS304 Operating Pressure (MPa) 5.49 (room temperature water, oil, gas) Type of Thread PT screw Type of Connection Screw-in type Class 800
- KITZ Globe valve (JIS10K compliant product) 10SJ seriesType Ductile Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Disc) SUS403 Material (Stem) SUS420J2 Material (Body) FCD-S Material (Bonnet) FCD-S Material (Gasket) Non-asbestos Class 10K Valve Type Globe valve
- MonotaRO Bronze Y-shaped strainer* Please refrain from using it for purposes other than piping.Type bronze Shape Screw-in type Operating Temperature Range (℃) 170 or less Maximum Pressure (MPa) 2.0 Suitable Fluid Water, oil, gas Material (Cap) Bronze CC491K Material (Gasket) P.T.F.E Material (Screen) SUS304 (24 mesh) Material (Body) Bronze CC491K
- KITZ 400 Type Brass 3-Way 2-Seated Ball Valve (Standard Bore) TN SeriesType L port Shape Horizontal 3 directions Type of Connection Screw-in type Suitable Fluid Water, oil, gas Handle Type Lever type Material (O-ring) FKM Material (Stem) C3531 Material (Ball Seat) PTFE Material (Body Cap) C3771BE Material (Gasket) PTFE with glass fiber Class 400 type Bore Diameter Standard bore Valve Type Ball valve
- KITZ 600-type brass ball valve "Eco Ball" (Standard bore) ZH seriesShape Straight Method floating Type of Connection Screw-in type Material (Ball) C3771BE + Ni-Cr plating Suitable Fluid Water, oil, gas Handle Type Lever type Material (O-ring) FKM Material (Ball Seat) PTFE Class 600 type Bore Diameter Standard bore Valve Type Ball valve
- MonotaRO Ball valve full bore stainless steel (SUS304) 800 typeA ball valve that can be opened and closed by moving the lever 90 degrees. For piping materials * Do not use for anything other than piping. * When selecting the sealing material for the screwed part, use one that is suitable for the temperature and fluid. * Please wear protective equipment when ... Read MoreMaterial SUS304 Operating Pressure (MPa) 5.49 (room temperature water, oil, gas) Type of Thread PT screw Type of Connection Screw-in type Class 800 Valve Type Ball valve
- ASAHI AV Ball valve 21 type / 21α type + screw typeSince it is a new mechanism with a top flange, it is easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a stand or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper... Read MoreMaterial U-PVC Shape Straight Type Ball valve Material (Seal) EPDM Connector Rc Fluid Temperature (℃) 0~50 Handle Type T type Maximum Allowable Pressure (MPa [kgf/cm2]) 1.0[10.2] RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Small ball valve, external thread typeA small ball valve with a beautiful red handle and chrome-plated body that opens and closes smoothly. For pneumatic equipment such as compressors * Do not use for any other purpose.Shape Both external thread type Operating Temperature Range (℃) 0~80 Maximum Operating Pressure (MPa) 0.68 Type of Connection Both external thread type Suitable Fluid Water, oil, air Bore Type Straight type Valve Type Ball valve