Globe Valves
Other Related Pages
- KITZ 100 series bronze globe valve A seriesType Bronze general purpose valve Shape Straight Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Round type Material (Disc) CAC Material (Stem) K metal Material (Body) CAC Material (Gasket) Non-asbestos Class 100 type Valve Type Globe valve
- MonotaRO Bronze globe valve* Please refrain from using it for purposes other than piping materials.Type bronze Shape Screw-in type Operating Temperature Range (℃) 170 or less Material (Gasket) Brass CW614N Maximum Pressure (MPa) 1.6 Suitable Fluid Water, oil, steam Material (Stem) DZR Brass CW602N Material (Handle) Aluminium Material (Body) Bronze CC491K Material (Bonnet) Bronze CC491K Valve Type Globe valve
- KITZ Globe valve (JIS10K compliant product) 10SJ seriesType Ductile Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Disc) SUS403 Material (Stem) SUS420J2 Material (Body) FCD-S Material (Bonnet) FCD-S Material (Gasket) Non-asbestos Class 10K Valve Type Globe valve
- KITZ Type 125 Bronze Globe Valve (PTFE Disc with Glass Fiber) (G Series)Type Bronze general purpose valve Shape Straight Material (Gasket) Non-asbestos packing Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Round type Material (Disc) PTFE with glass fiber Material (Stem) K metal Material (Body) CAC Class 125 type Valve Type Globe valve
- TOYO VALVE 10K Type Ductile Globe ValveSuitable for steam / high temperature water lines * Excluding toxic gases (phosgene and hydrogen cyanide) stipulated by the High Pressure Gas Safety ActShape Straight Classification Globe valve Material (Disc) SUS403 Material (Stem) SUS420J2 Material (Handle) FCD450 Material (Bonnet) FCD-S Class 10K
- KITZ B Series 10K Globe Valve UCL SeriesThe glove-shaped valve body contacts the valve seat in a conical shape to stop the flow.Type Stainless steel Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Gland) SUS304 Material (Gland Packing) PTFE Material (Disc) SUS304 Material (Stem) SUS304 + Hard Cr plating Material (Name Plate) A1050P Material (Packing Nut) SCS13A Material (Body) SCS13A Material (Bonnet) SCS13A Class 10K RoHS directive (corresponding to 10 substances) Correspondence Valve Type Globe valve
- KITZ JIS 10K Bronze Ball Valve J SeriesType Made of bronze (JIS standard product) Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Stem) K metal Material (Body) CAC406 Material (Gasket) Non-asbestos Class 10K Valve Type Globe valvefrom S$53.99Min. 2 days
- KITZ 10K Standard Globe Valve with Disc (10SD Series)Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Bonnet) FCD-S Class 10K Valve Type Globe valvefrom S$45.99Min. 2 days
- KITZ 150 Series Bronze Globe Valve C SeriesType Bronze general purpose valve Shape Straight Material (Gasket) Non-asbestos packing Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Round type Material (Disc) CAC Material (Stem) K metal Material (Body) CAC Class 150 type Valve Type Globe valvefrom S$32.99Min. 2 days
- KITZ 10K Standard Flanged Globe Valve (10SJBF Series)Shape Straight Type of Connection Pipe flange Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Class 10Kfrom S$89.99Min. 2 days
- Hitachi Valve Malleable General-Purpose 10K Type Ball ValveEconomical maleable valve. Especially for steam piping, it can be easily used as an alternative to bronze valves. Moreover, it is tough. The main parts are mainly made of stainless steel and are less likely to wear than bronze valves. It is ideal for iron-based pipes and is less likely to corrode... Read MoreType Globe valve Shape Straight Type of Connection Screwed Suitable Fluid Water, air, oil, steam, gas Handle Color Red Handle Type Round type Material (Valve Member) SUS403 Material (valve box) FCMB-S35 Nominal Pressure 10K Material (valve stem) SUS403
- Hitachi Valve Maleble General-purpose 10K type PTFE disc-filled ball valve* Oils that can be used: heavy oil (A / B / C), lubricating oil, turbine oil (# 90 or higher), coal tar, pitch * Oils that are not recommended for use: crude oil, naphtha, gasoline, kerosene (kerosene), light oil, turbine Oil (# 80 or less), heat medium oilType Globe valve Shape Straight Type of Connection Screwed Suitable Fluid Water, air, oil, steam, gas Handle Color Orange Handle Type Round type Material (Valve Member) SUS403 Material (valve box) FCMB-S35 Nominal Pressure 10K Material (valve stem) SUS403
- KITZ 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)Shape Straight Type of Connection Pipe flange Suitable Fluid Water, oil, air, steam, gas Number of Bolt Holes 4 Handle Type Round type Material (Gasket) Non-asbestos Material (Disc) SUS403 Material (Stem) SUS420J2 Material (Handle) FCD450-10 Material (Body) FCD-S Material (Bonnet) FCD-S Class 10K Valve Type Globe valvefrom S$129.90Min. 2 days
- TOYO VALVE 125 type PTFE disc glove valveType bronze Shape Straight Classification Globe valve Material (Gasket) Non-asbestos Class 125
- TOYO VALVE 10K Stainless Globe ValveFor general purpose and building equipmentShape Straight Material (Main Unit) SCS13A (stainless steel) Type of Connection Rc Classification Globe valve Handle Type Round type Class 10Kfrom S$77.99Min. 2 days
- TOYO VALVE 10K ductile cast iron globe valve (flange type)Suitable for steam and high temperature water lines. * Excludes toxic gases (phosgene and hydrogen cyanide) stipulated by the High Pressure Gas Safety Act.Shape Straight Type of Connection Pipe flange Classification Globe valve Handle Type Round type Class 10Kfrom S$86.99Min. 2 days
- Hitachi Valve Hitachi Valve Globe Valve 10KFor static water, water, oil, steam, air, N2 gas.Shape Straight Type Globe valve Type of Connection Flange Suitable Fluid Water, air, oil, steam, gas Maximum Allowable Pressure (MPa) 1.37 (120 ° C or less) Handle Type Round type Material (valve box) FCD-S Nominal Pressure 10Kfrom S$149.90Min. 2 days
- TOYO VALVE 100 type bronze globe valveType bronze Classification Globe valve Material (Gasket) Non-asbestos Material (Valve Member) CAC (Bronze casting)
- KITZ 150 type globe valve (angle type) (CA series)Shape angle Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Round type Material (Disc) CAC Material (Stem) Dezinc-resistant brass rod Material (Body) CAC Material (Bonnet) C3771BE Material (Gasket) Non-asbestos Class 150 type Valve Type Globe valve
- KITZ Type 150 Bronze Globe Valve (PTFE Disc with Glass Fiber) (D Series)Type Bronze general purpose valve Shape Straight Material (Gasket) Non-asbestos packing Type of Connection Screw-in type Suitable Fluid water vapor Handle Type Round type Material (Disc) PTFE with glass fiber Material (Stem) K metal Material (Body) CAC Class 150 type Valve Type Globe valve
- TOYO VALVE 125 type bronze globe valveShape Straight Material (Main Unit) Bronze CAC Type of Connection Rc Classification Globe valve Handle Type Round type Material (Disc) CAC Material (Stem) DR alloy Material (Bonnet) C3771BD Material (Gasket) Non-asbestos Class 125
- Hitachi Valve Maleble General-purpose 10K Type Ball Valve (Flange)Economical maleable valve. Especially for steam piping, it can be easily used as an alternative to bronze valves. Moreover, it is tough. The main parts are mainly made of stainless steel and are less likely to wear than bronze valves. It is ideal for iron-based pipes and is less likely to corrode... Read MoreType Globe valve Shape Straight Type of Connection Flange Suitable Fluid Water, air, oil, steam, gas Handle Color Red Handle Type Round type Material (Valve Member) SUS403 Material (valve box) FCD-S Nominal Pressure 10K Material (valve stem) SUS403from S$97.99Min. 2 days
- Hitachi Valve Maleble 20K Type Ball Valve (Flange / Inner Thread UB)Shape Straight Type Inner thread (UB) Operating Temperature Range (℃) -10~350 Operating Pressure Range (MPa) 0~2.75 Type of Connection Flange Material (Seat) HF Suitable Fluid Water, air, oil, steam, gas Handle Color Brown Handle Type Round type Material (valve box) FCD-S Nominal Pressure 20Kfrom S$199.90Min. 2 days
- KITZ JIS 5K Bronze Ball Valve (Screw Type) K SeriesShape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Stem) K metal Material (Body) CAC406 Material (Gasket) Non-asbestos packing Class 5K Valve Type Globe valvefrom S$48.99Min. 2 days
- ASAHI AV Gauge ValveThe wetted surface is made of plastic with excellent corrosion resistance and has a sealing structure with a diaphragm. It can be easily set by inserting the gauge tube and tightening the bag nut. With drain plug convenient for maintenance (sample liquid can be collected)Material U-PVC Shape angle Type Gauge valve Standard JIS10K Connector Insert × Flange Handle Type Round typefrom S$169.90Min. 2 days
- TOYO VALVE 10K Bronze Ball Valve (Metal Sheet)Type bronze Shape Straight Standard JIS B 2011 Type of Connection Rc Classification Globe valve Material (Cap) CAC406(8A~20A:C3771BE) Handle Type Round type Material (Handle) ADC12(8A~10A:ZDC2) Material (Gasket) Non-asbestos Material (Valve Member) CAC406C (32A or more CAC406) Class 10K Material (valve box) CAC406from S$49.99Min. 2 days
- Hitachi Valve Maleble General Purpose Ball Valve [Flange]For general useShape Straight Type Globe valve Type of Connection Flange Material (Seat) 13Cr.S.S. Handle Color Red Handle Type Round type Material (valve box) FCD-S Nominal Pressure 10Kfrom S$97.99Min. 2 days
- KITZ 10K stainless steel globe valve (flange type) (UJB series)Shape Straight Type of Connection Pipe flange Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Disc) SUS304/SCS13A Material (Body) SCS13A Material (Bonnet) SCS13A Class 10K Valve Type Globe valvefrom S$279.90Min. 2 days
- KITZ 20K Ductile Iron Globe Valve (20SY Series)* When the High Pressure Gas Safety Act is applied, the air and gas will be 2.4MPa (-5 ℃ to + 220 ℃).Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Stem) SUS420J2 Material (Bonnet) FCD-S Class 20K Valve Type Globe valvefrom S$179.90Min. 2 days
- KITZ B Series Globe Valve with 10K PTFE Disc (UD Series)* There may be differences in the texture of the body due to the manufacturer's model change, but there is no difference in specifications and performance.Type stainless steel Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Class 10K RoHS directive (corresponding to 10 substances) Correspondence Valve Type Globe valvefrom S$139.90Min. 4 days
- KITZ 20K Ductile Iron Globe Valve (Flange Type) (20SYB Series)* When the High Pressure Gas Safety Act is applied, the air and gas will be 2.4MPa (-5 ℃ to + 220 ℃). * Since it has a copper gasket, it is not suitable for fluids such as ammonia and amines.Shape Straight Type of Connection Pipe flange Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Stem) SUS420J2 Material (Bonnet) FCD-S Class 20K Valve Type Globe valvefrom S$149.90Min. 4 days
- KITZ B Series 10K Globe Valve (Screw Type) (UJ Series)* There may be differences in the texture of the body due to the manufacturer's model change, but there is no difference in specifications and performance.Type Stainless steel Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Class 10K RoHS directive (corresponding to 10 substances) Correspondence Valve Type Globe valvefrom S$97.99Min. 2 days
- KITZ 10K cast iron globe valve (flange type) (10FCJS series)Shape Straight Type of Connection Pipe flange Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Class 10K Valve Type Globe valvefrom S$399.90Min. 4 days
- KITZ B series 10K globe valve UJM seriesType Stainless steel Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Gasket) Expanded graphite + PTFE braid Material (Disc) SUS316/SCS14A Material (Stem) SUS316 + hard Cr plating Material (Body) SCS14A Material (Bonnet) SCS14A Class 10K Valve Type Globe valvefrom S$149.90Min. 2 days
- TOYO VALVE 150 type bronze PTFE disc-filled globe valveShape Straight Material (Main Unit) Bronze CAC Type of Connection Rc Classification Globe valve Handle Type Round type Class 150from S$79.99Min. 2 days
- KITZ Globe (10K) Valve (10SP series)Type Ductile Shape Straight Type of Connection Screw-in type Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Class 10K Valve Type Globe valvefrom S$97.99Min. 4 days
- Hitachi Valve Maleble 20K type ball valve (screwed / inner thread UB)Specification For general use Shape Straight Type Inner thread (UB) Operating Temperature Range (℃) -10~350 Operating Pressure Range (MPa) 0~2.75 Type of Connection Screwing Material (Seat) HF Suitable Fluid Water, air, oil, steam, gas Handle Color Brown Handle Type Round type Material (valve box) FCD-S Nominal Pressure 20Kfrom S$129.90Min. 2 days
- KITZ 10K globe valve flange (10SDBF series)Shape Straight Type of Connection Pipe flange Suitable Fluid Water, oil, air, steam, gas Handle Type Round type Material (Bonnet) FCD-S Class 10K Valve Type Globe valvefrom S$87.99Min. 14 days
- Yamato Valve Bronze stop valve [JIS10K]* We recommend tag tile products for steam. * Cannot be used for flammable and toxic gases.Type Stop valve Shape Straight Material (Main Unit) CAC406 Standard JIS B 2011 Type of Connection JIS + 10K + screwed Connector Rc Handle Type Round type Nominal Pressure 10Kfrom S$58.99Min. 4 days