All Category

Valve Parts

View : Grid List
Filter

Items 1 - 40 of 267

Set Ascending Direction
  1. Valve Handle
    KAKUDAI MFG Valve Handle
    * Not suitable for pulseless gate valves.
    Material  Aluminum  Nominal Size  13, 20 
    Rating:
    87%
    from S$4.79
    Min. 2 days
  2. Foot Valve Screen (FTS Series)
    KITZ Foot Valve Screen (FTS Series)
    Shape  Straight  Type  Foot valve  Maximum Operating Pressure (MPa)  0.49 (static water below + 80 ℃)  Suitable Fluid  Water 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  3. Standard screen for Y 25A
    KITZ Standard screen for Y 25A
    * Contents are 1 piece
    Suitable for  Y-strainer 25A 
    Rating:
    70%
    from S$32.99
    Min. 2 days
  4. Bar Block Out
    Japan Green Cross Bar Block Out
    Locks the valve easily and securely. It wraps around the valve handle and locks securely. Easy to install. Made of durable plastic, it is highly resistant to chemicals, heat and cold. Since the central part of the valve block can be removed, it can be installed on valves with protruding shafts (e... Read More
    Material  Polypropylene 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  5. Valve handle (round)
    HAMACO (Hamada Industry) Valve handle (round)
    A tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read More
    Material  Beryllium copper alloy 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  6. Ball valve block
    Japan Green Cross Ball valve block
    Ideal for locking right-angled ball valves. The ball bal block is the most effective lock for fixing a right-angled ball valve. Adjustable to meet major brands of ball valves. Moreover, it can be easily installed. * Padlocks, valves and pipes are sold separately.
    Material  Steel  Mass (g)  108 
    Rating:
    60%
    from S$89.99
    Min. 2 days
  7. Gate Bar Block Out
    Panduit Gate Bar Block Out
    It can be locked out so that the valve cannot be turned. Locks out the entire valve to prevent malfunction. * Commercially available padlocks are not compatible. Use a lockout padlock.
    Specification  With keyhole  Material  Polypropylene (PP) 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  8. Stop valve handle
    SANEI Stop valve handle
    Material  Zinc die-casting painting 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  9. Ball valve handle
    KAKUDAI MFG Ball valve handle
    Material  POM 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  10. Gate Bar Block Out
    UNIT (UNIT SAFETY SIGNS) Gate Bar Block Out
    Easy to install and secure lock. Since the valve handle is wrapped in a plastic cover, the valve cannot be operated artificially.
    Material  Synthetic resin 
    from S$58.99
    Min. 2 days
  11. Ball valve blockout device
    UNIT (UNIT SAFETY SIGNS) Ball valve blockout device
    Ideal for fixing right-angled ball valves You can prevent valve malfunctions.
    Material  Steel 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  12. Ball Ball Block Out
    Panduit Ball Ball Block Out
    Lock out so that the handle of the ball valve cannot be turned. The padlock to be used must have a shackle diameter of 0.3 inches (7.6 mm) or less, and the space when the padlock is applied must be larger than 1 t (25.4 mm). Use inserts for narrow handles. (PSL-BV2)
    Material  Polypropylene  Color  Red 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  13. Ball valve handle
    MIYAKO Ball valve handle
    Replacement handle for ball valves. * Cannot be used with other companies' products, so please check before using.
    Material  Polyacetal 
    from S$1.39
    Min. 2 days
  14. Ball valve block BV-69
    Japan Green Cross Ball valve block BV-69
    Ideal for locking right-angled ball valves. The ball bal block is the most effective lock for fixing a right-angled ball valve. Adjustable to meet major brands of ball valves. Moreover, it can be easily installed.
    Material  Steel  Mass (g)  398  Suitable Valve Handle Diameter (inch)  1 1/4~3 
    from S$139.90
    Min. 2 days
  15. Explosion-proof round valve handle
    PROMOTE Explosion-proof round valve handle
    For opening and closing valves Used for work in places where there is a danger of explosion due to sparks or where magnetism is disliked
    Material  Beryllium copper alloy 
    from S$159.90
    Min. 2 days
  16. Water cup
    Kane Kogyo Water cup
    from S$199.90
    Min. 2 days
  17. Ductile iron magic joint (branch pipe fitting)
    KITZ Ductile iron magic joint (branch pipe fitting)
    Ideal for branching existing pipes and new pipes It can be used for cold water, hot water and air. * Perform the branching work of the magic joint at an ambient temperature of -15 ° C or higher.
    Shape  Straight  Type  Magic joint  Type of Connection  Screw-in type  Suitable Fluid  Water, air  Material (Cap)  S25C  Maximum Operating Temperature (℃)  +120  Material (O-ring)  FKM・NBR  Material (Gasket)  Non-asbestos sheet, copper plate  Material (Body)  FCD-S  Material (Tip Holder)  S25C  Material (Lock ring)  SUS304  Material (Clamp)  FCD-S  Material (Piston)  SUJ2 
    from S$299.90
    Min. 2 days
  18. Non-sparking valve hook
    BAHCO Non-sparking valve hook
    Material  Aluminum bronze 
    from S$169.90
    Min. 2 days
  19. One-touch open / close lid
    ARON KASEI One-touch open / close lid
    Standard 
    from S$48.99
    Min. 6 days
  20. Gate Bar Block Out
    Panduit Gate Bar Block Out
    Lock out so that the valve cannot be turned.
    Material  Polypropylene 
    from S$56.99
    Min. 2 days
  21. Variable ball valve lockout device
    UNIT (UNIT SAFETY SIGNS) Variable ball valve lockout device
    Two parts are used in combination according to the size of the pipe. Secure with four lightweight, rust-proof polypropylene legs.
    Material  Polypropylene  Mass (g)  132 
    from S$109.90
    Min. 2 days
  22. Vacuum breaker + KC
    Kane Kogyo Vacuum breaker + KC
    When negative pressure is generated in the water supply pipe, air is automatically introduced into the negative pressure part, A device with a structure that destroys negative pressure, with the purpose of protecting water supply devices, etc. Prevents negative pressure destruction, abnormal nois... Read More
    Operating Pressure (MPa)  0.03~1.0  Suitable Fluid  Clean water 
    from S$35.99
    Min. 2 days
  23. Sealed inner lid (with rubber ring)
    ARON KASEI Sealed inner lid (with rubber ring)
    Rating:
    80%
    from S$33.99
    Min. 6 days
  24. Explosion-proof valve handle
    Ampco Explosion-proof valve handle
    from S$379.90
    Min. 3 days
  25. One-touch open / closed sealed square lid
    ARON KASEI One-touch open / closed sealed square lid
    Standard 
    from S$77.99
    Min. 6 days
  26. Valve handle (corner)
    HAMACO (Hamada Industry) Valve handle (corner)
    A tool that does not generate sparks even when rubbed or impacted. In addition to non-ignition, it also has excellent non-magnetism and corrosion resistance. It has been certified by the US accreditation body FM Approvals. UKAS (UK Accreditation Service) accredited. Chemical industry, oil, steel,... Read More
    Material  Beryllium copper alloy 
    from S$299.90
    Min. 3 days
  27. Air separator
    Kane Kogyo Air separator
    from S$179.90
    Min. 7 days
  28. Handle set for ball valve
    MIYAKO Handle set for ball valve
    Replacement handle (adapter set) for ball valves * Cannot be used with other companies' products, so please check before using.
    Material  Polyacetal 
    Rating:
    20%
    from S$2.59
    Min. 5 days
  29. Explosion-proof round valve handle
    NGK INSULATORS (BEALON) Explosion-proof round valve handle
    Explosion-proof product made of beryllium alloy For work where sparks and other fires are strictly prohibited
    from S$229.90
    Min. 4 days
  30. Thermal insulation box (for constant water level valve DS/DN)
    Kane Kogyo Thermal insulation box (for constant water level valve DS/DN)
    from S$29.99
    Min. 23 days
  31. Screen for Y type strainer 10FCY-100A
    KITZ Screen for Y type strainer 10FCY-100A
    Suitable for  10FCY-100A 
    from S$229.90
    Min. 13 days
  32. PT1 / 2 inch color
    ESCO PT1 / 2 inch color
    Shape  angle  Material (Main Unit)  C3604BD (Chrome plating)  Type  Karan  Nominal Diameter (B)  1/2  Maximum Operating Pressure (MPa)  0.98  Connector  R (PT) x Hose connection  Suitable Fluid  Water, oil, air  Handle Type  Lever type  Pipe Inner Diameter (Φmm)  13 
    from S$64.99
    Min. 3 days
  33. Magic Joint (Fire rating / certified product) (TP series)
    KITZ Magic Joint (Fire rating / certified product) (TP series)
    Wet piping
    Material (Cap)  S25C  Material (O-ring)  FKM・NBR  Material (Gasket)  Non-asbestos sheet, copper plate  Material (Body)  FCD-S  Material (Lock ring)  SUS304 
    from S$699.90
    Min. 4 days
  34. FM Kakuninkun <Muddy water drainage equipment for water supply pipe>
    FM Valve FM Kakuninkun <Muddy water drainage equipment for water supply pipe>
    You can check the transparency of the water in the water supply pipe at the installation position of the water meter. Convenient for cleaning and draining water supply pipes in waterworks such as meter exchange. Foreign matter can be collected by inserting a "strainer" on the upstream s... Read More
    Material  Transparent acrylic resin/bronze casting  Withstand Pressure (MPa)  Structure: Water pressure 1.75  Nominal Diameter (A)  20  Suitable Fluid  Tap water 
    from S$69.99
    Min. 8 days
  35. PT3 / 4 inch callan
    ESCO PT3 / 4 inch callan
    Shape  angle  Material (Main Unit)  C3604BD (Chrome plating)  Type  Karan  Nominal Diameter (B)  3/4  Maximum Operating Pressure (MPa)  0.98  Connector  R (PT) x Hose connection  Suitable Fluid  Water, oil, air  Handle Type  Lever type  Pipe Inner Diameter (Φmm)  16 
    from S$67.99
    Min. 3 days
  36. Gate Bar Block Out
    Japan Green Cross Gate Bar Block Out
    Lockout is the key to safe work. Lockout is the prohibition of using equipment to protect the safety of workers during equipment repair and maintenance. Locks the valve easily and securely. Wraps the valve handle and locks firmly. Easy to install. Made of durable plastic, it also has excellent re... Read More
    Material  Polypropylene  Suitable Valve Handle Diameter (inch)  10~13(254~330.2mm)  Thickness C (mm)  73 
    from S$329.90
    Min. 3 days
  37. Terminal box
    YOSHITAKE Terminal box
    Protection Class  IP03 rainproof type (JIS + C + 0920) 
    from S$109.90
    Min. 5 days
  38. T-type slide handle
    Ampco T-type slide handle
    It is used in places where sparks are disliked, such as petrochemical factories, ship factories, refineries, paint factories, and aircraft maintenance factories. Obtained FMRC certification from the US accreditation body. A tea handle with an explosion-proof function.
    from S$359.90
    Min. 3 days
  39. Thermal insulation box (for constant water level valve DL)
    Kane Kogyo Thermal insulation box (for constant water level valve DL)
    Material  Case: Stainless steel (painted: gray) 
    from S$29.99
    Min. 13 days
  40. 500mm valve wheel hook (non-sparking)
    ESCO 500mm valve wheel hook (non-sparking)
    from S$789.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 267

Set Ascending Direction