Straight Strainers
- Kane Kogyo Strainer STIt is a very compact size strainer and can be installed anywhere. No tools are required to remove the strainer, and anyone can easily maintain it. By installing it in front of or inside the water supply device, etc., it is possible to prevent malfunctions due to sand and dust biting of the equipm... Read MoreOperating Pressure (MPa) 0~1.0 Suitable Fluid Clean water Mesh Standard 60 meshfrom S$56.99Min. 2 days
- VENN Double strainer for oil KW-1 typeA compound strainer exclusively for oil. Equipped with filter tubes on the left and right centering on the switching cock, it can be used continuously without interrupting the flow even when cleaning one tube.Material Body (FC), Net (SUS) Fluid Temperature (℃) 90 or less Suitable Fluid Oil End Connection JIS 10K FF flange Applicable Pressure (MPa) 1.0 or less Mesh 60 mesh Withstand voltage test pressure (MPa) (At water pressure) 1.5 Maximum acceptable difference pressure (MPa) 0.1 or lessfrom S$1,799.00Min. 6 days
- VENN strainerCompact and lightweight * Products of 100A or more are sold only to companies and cannot be delivered to individual homes. Only corporate names can be delivered to the delivery address. Please note.Shape Straight Material (Main Unit) FC (Gray cast iron) Type T type Fluid Temperature (℃) 220 or less Handle Type None Pressure Resistance (MPa [kgf/cm2]) Water pressure: 1.75 [17.5] Suitable Fluid Vapor, gas, liquid End Connection JIS 10K FF flange Applicable Pressure (MPa) 1.0 or less Material (Net) SUS (stainless steel) Mesh 60 mesh Valve Type strainerfrom S$469.90Min. 4 days
- Kane Kogyo Strainer STSIt is a very compact size strainer and can be installed anywhere. No tools are required to remove the strainer, and anyone can easily maintain it. By installing it in front of or inside the water supply device, etc., it is possible to prevent malfunctions due to sand and dust biting of the equipm... Read MoreOperating Pressure (MPa) 0~1.0 Suitable Fluid Clean water Mesh Standard 60 meshfrom S$76.99Min. 5 days