Sight Glasses
- YOSHITAKE Flap Type Sight GlassThe flap and indicator plate make it easy to check changes in flow rate. Can be used for both horizontal and vertical piping. For steam drain, it comes with a mica plate.Material Body: FCD450, Flap: SUS Maximum Operating Pressure (MPa) 1.0 Type of Connection JIS Rc Heat Resistance Temperature (℃) (Shock) 100 Maximum Operating Temperature (℃) 150 Suitable Fluid Cold and hot water, oil
- YOSHITAKE Spinner Type Sight GlassIt is a sight glass whose flow can be confirmed by rotating the spinner. You can check the change in flow rate by the rotation speed of the spinner. The piping mounting direction (horizontal / vertical) is arbitrary.Material Body / bronze, glass / hard glass Maximum Operating Pressure (MPa) 0.7 Type of Connection JIS Rc Heat Resistance Temperature (℃) (Shock) 100 Maximum Operating Temperature (℃) 100 Suitable Fluid Cold and hot water
- YOSHITAKE Perspective sight glassIt is a sight glass that allows you to check the mixed state and color of the two-component fluid. It is possible to check the fluid that flows intermittently. The piping mounting direction (horizontal / vertical) is arbitrary.Maximum Operating Pressure (MPa) 1 Type of Connection JIS Rc Heat Resistance Temperature (℃) (Shock) 100 Maximum Operating Temperature (℃) 150from S$129.90Min. 2 days
- YOSHITAKE Ball type sight glassIt is a sight glass that you can check the flow state by the movement of the ball. When the ball rotates and comes into contact with the glass, it is possible to prevent water stains and the like adhering to the glass surface from adhering. The piping mounting direction (horizontal / vertical) is... Read MoreMaximum Operating Pressure (MPa) 1 Type of Connection JIS Rc Maximum Operating Temperature (℃) 85 Suitable Fluid Cold and hot water
- Wasino Kiki GEFDS Screwed Sight Glass [Ductile / Blue / Flapper Type]The conventional product has a structure in which the glass on both sides is fixed at the same time. By fixing the new product GEFDS / GEFDF on each side, it is now possible to easily replace or replace the glass. * 8A and 10A do not have a glass scale.Material (Main Unit) FCD450 (Ductile) Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98 RoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 2 days
- Wasino Kiki Stainless steel flapper type sight glass (screw joint)Material (Main Unit) Stainless cast steel (SCS13A) Suitable Screw Screw Rc (PT) Glass Part Tempered glass Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98 RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 2 days
- Wasino Kiki Stainless Steel Transparent Sight Glass (Thread Joint)Material (Main Unit) Stainless cast steel (SCS13A) Suitable Screw Screw Rc (PT) Glass Part Tempered glass Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98from S$359.90Min. 2 days
- Wasino Kiki Small sight glass (perspective type)Material (Main Unit) FC200 (cast iron) Connector Screw Rc (PT) Glass Part Tempered glass Maximum Operating Temperature (℃) 110 Maximum operating pressure (MPa ・ G) 0.98 RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 18 days
- Wasino Kiki Stainless steel ball-type sight glass (screw joint)The inner net is a stainless plain weave, and the outer net is a double structure of stainless punched plates.Material (Main Unit) Stainless cast steel (SCS13A) Suitable Screw Screw Rc (PT) Glass Part Tempered glass Maximum Operating Temperature (℃) 85 Maximum operating pressure (MPa ・ G) 0.98from S$389.90Min. 6 days
- Three-M Industry Screw-in sight glass flapper typeYou can check the fluid by opening and closing the flapper.Material Glass: tempered glass Material (Main Unit) SCS13A Maximum Operating Pressure (MPa) 1 Connector Screw Rc Maximum Operating Temperature (℃) 150 Material (Gasket) PTFE
- Wasino Kiki Flapper sight glassMaterial (Main Unit) FC200 (cast iron) Connector Flange type (JIS + 10 + K-FF) Glass Part Tempered glass Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98 RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 18 days
- Wasino Kiki Ductile flapper sight glass (flange joint)For 50A and below, Geomet baking finish is standard on both the inside and outside. The rust preventive effect on the inner surface has been greatly improved by the Geomet baking finish.Material (Main Unit) Ductile (FCD450) Suitable Flange Flange type (JIS 10K-RF) Glass Part Tempered glass Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98from S$389.90Min. 5 days
- YOSHITAKE Sight glass 150L-13S* Glass is a consumable itemMaterial SCS13 Type Perspective Highest Temperature (℃) 150 Maximum Pressure (MPa) 1 Connector JIS Rc Heat Resistance Temperature (℃) 100from S$399.90Min. 5 days
- Wasino Kiki Ductile ball sight glass (flange joint)For 50A and below, Geomet baking finish is standard on both the inside and outside. The rust preventive effect on the inner surface has been greatly improved by the Geomet baking finish.Material (Main Unit) Ductile (FCD450) Glass Part Tempered glass Maximum Operating Temperature (℃) 85 Connection shape Flange type (JIS 10K-RF) Maximum operating pressure (MPa ・ G) 0.98from S$379.90Min. 6 days
- Three-M Industry Screw-in sight glass perspective typeIt has a simple structure suitable for visually recognizing colored fluids.Material Glass: tempered glass Material (Main Unit) SCS13A Maximum Operating Pressure (MPa) 1 Connector Screw Rc Maximum Operating Temperature (℃) 150 Material (Gasket) PTFEfrom S$329.90Min. 7 days
- Wasino Kiki Stainless steel perspective sight glass (flange joint)Material (Main Unit) Stainless cast steel (SCS13A) Suitable Flange Flange type (JIS 10K-RF) Glass Part Tempered glass Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98from S$679.90Min. 5 days
- YOSHITAKE Sight Glass 400* Glass is a consumable itemMaterial CAC Type Spinner type Highest Temperature (℃) 100 Maximum Pressure (MPa) 0.7 Connector JIS Rc Heat Resistance Temperature (℃) 40 Suitable Fluid Cold and hot water
- Three-M Industry Screw-in sight glass with ballYou can check the fluid by the movement of the ball.Material Glass: tempered glass Material (Main Unit) SCS13A Maximum Operating Pressure (MPa) 1 Connector Screw Rc Maximum Operating Temperature (℃) 85 Material (Gasket) PTFEfrom S$359.90Min. 8 days
- Wasino Kiki Nozzle sight glassMaterial (Main Unit) FCD450 (Ductile) Connector Screw Rc (PT) Glass Part Tempered glass Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 18 days
- Three-M Industry Screw-in sight glass with protective coverIt has a simple structure suitable for visually recognizing colored fluids. All sizes are available with a protective cover.Material Glass: tempered glass Material (Main Unit) SCS13A Maximum Operating Pressure (MPa) 1 Connector Screw Rc Maximum Operating Temperature (℃) 150 Material (Gasket) PTFEfrom S$459.90Min. 8 days
- Wasino Kiki Ball-type sight glassMaterial (Main Unit) FC200 (cast iron) Connector Flange type (JIS + 10 + K-FF) Glass Part Tempered glass Maximum Operating Temperature (℃) 85 Maximum operating pressure (MPa ・ G) 0.98 RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 10 days
- YOSHITAKE Sight glass SF-1FMaterial (Main unit) FCD450 ・ (Flap) SUS Type Flap type Highest Temperature (℃) 150 Maximum Pressure (MPa) 1 Connector JIS 10K FF flange Heat Resistance Temperature (℃) 100from S$279.90Min. 5 days
- Wasino Kiki Stainless steel ball type sight glass (flange joint)The inner net is a stainless plain weave, and the outer net is a double structure of stainless punched plates.Material (Main Unit) Stainless cast steel (SCS13A) Suitable Flange Flange type (JIS 10K-RF) Glass Part Tempered glass Maximum Operating Temperature (℃) 85 Maximum operating pressure (MPa ・ G) 0.98from S$779.90Min. 6 days
- Wasino Kiki Perspective sight glassMaterial (Main Unit) FC200 (cast iron) Connector Flange type (JIS + 10 + K-FF) Glass Part Tempered glass Maximum Operating Temperature (℃) 150 Maximum operating pressure (MPa ・ G) 0.98 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 10 days
- YOSHITAKE Sight glass 150F-13S* Glass is a consumable itemMaterial (Main unit) SCS13 (Flap) SUS Type Flap type Highest Temperature (℃) 150 Maximum Pressure (MPa) 1 Connector JIS Rc Heat Resistance Temperature (℃) 100from S$469.90Min. 5 days
- Three-M Industry Flange type sight glass Flapper typeYou can check the fluid by opening and closing the flapper.Material Glass: tempered glass Material (Main Unit) SCS13A Maximum Operating Pressure (MPa) 1 Connector JIS10kRF Maximum Operating Temperature (℃) 150 Material (Gasket) PTFEfrom S$859.90Min. 7 days
- YOSHITAKE Sight glass SL-1SMaterial FCD450 Type Perspective Highest Temperature (℃) 150 Maximum Pressure (MPa) 1 Connector JIS Rc Heat Resistance Temperature (℃) 100from S$129.90Min. 5 days
- Wasino Kiki Ball type sight glass GEBDFCompared to the net type, the ball has less contact with the inner surface of the ring and the ball is less likely to wear. The movement of the ball is good from small flow rate to high flow rate. Since it is a ring type, the flow rate does not decrease. By fixing the glass on each side, it is no... Read MoreShape Flange type (JIS10K-RF) Material (Main Unit) FCD450 (Ductile) Maximum Operating Pressure (MPa) 0.98 Material (Ball) Red / Green: Acrylic, White: PP Maximum Operating Temperature (℃) 85 RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 4 days
- Wasino Kiki Flapper type sight glass GEFDFMaterial (Main Unit) FCD450 (Ductile) Maximum Operating Pressure (MPa) 0.98 Maximum Operating Temperature (℃) 150 Connection shape Flange type (JIS10K-RF) RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 4 days
- YOSHITAKE Sight glass (transparent type) + 150L-FYou can check the mixed state of the two-component fluid and its color. It is possible to check the fluid that flows intermittently. Can be used for both horizontal and vertical piping.Material (Main Unit) FCD450 Type Sight Glass Highest Temperature (℃) 150 Maximum Pressure (MPa) 1 Connector JIS 10KFF flange Suitable Fluid Cold and hot water, oil Thermal shock temperature (℃) 100from S$869.90Min. 7 days
- Wasino Kiki GK13S + screwed sight glass [stainless steel, see-through type]Preventing glass wear Sight glass with PTFE to prevent water stains on the glassConnector Screw Rc (RT) RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 6 days
- Wasino Kiki GKF13S + screwed sight glass [stainless steel flapper type]Preventing glass wear Sight glass with PTFE to prevent water stains on the glassConnector Screw Rc (RT)from S$329.90Min. 6 days
- YOSHITAKE Sight glass SB-1S* Glass and balls are consumables.Material FCD450 Type Ball type Highest Temperature (℃) 85 Maximum Pressure (MPa) 1 Connector JIS Rc Suitable Fluid Cold and hot waterfrom S$159.90Min. 6 days
- TLV Sight glass + TF8N ++ Flange connection +/- 1.6MPaGReliably check the flow of fluid by swinging the ball Compact and lightweight Check the operation of the steam trap Check the flow of water, hot water, air, and steamMaterial (Main Unit) Gray cast iron (FC250) Connector Flange Suitable Fluid Water, hot water, air, steam Maximum Operating Temperature (℃) 220 Maximum operating pressure (MPa ・ G) 1.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 6 days
- Wasino Kiki Perspective type sight glass GEDFBy fixing the glass on each side, it is now possible to easily replace or replace the glass. * Glass is a consumable item, so check it regularly and replace it.Material (Main Unit) FCD450 (Ductile) Maximum Operating Pressure (MPa) 0.98 Maximum Operating Temperature (℃) 150 Connection shape Flange type (JIS10K-RF) RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 4 days
- YOSHITAKE Sight glass (flap type) + 150F-FThe flap and indicator plate make it easy to check changes in flow rate. The pressure loss is very small and does not affect the pressure of the fluid. Can be used for both horizontal and vertical piping.Material (Main Unit) FCD450 Type Sight Glass Highest Temperature (℃) 150 Maximum Pressure (MPa) 1 Connector JIS 10KFF flange Suitable Fluid Cold and hot water, oil Material (Flap) SUS Thermal shock temperature (℃) 100from S$979.90Min. 7 days