Flexible Hoses / Duct Hoses
A flexible hose is a hose that is made of a soft material and can freely change its shape, such as stretching or bending. The duct hose is a hose that is made of a combination of hard and soft materials used in air passages such as air conditioning and ventilation fans, called ducts, and has no pressure resistance. Various types of hoses are handled in the flexible hose / duct hose category. Even if the same shape of hose is selected, the heat resistance and other characteristics will be different.
Other Related Pages
- FUKAGAWA Fixing CollarIt is used when connecting a spiral duct to a square duct or the like.Thickness t (mm) 0.6 Material Zinc sheet
- FUKAGAWA Air Volume Control DamperThe damper that adjusts the amount of air flow allows the blades to be opened and closed manually, such as with a handle. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges m... Read MoreType Guide type
- NANGOKU FLEXIBLE HOSE INDUSTRY Flexible Metal Hose (Union Welding Type)Corrosion resistance is good because the fitting is not welded. Has excellent heat resistance, pressure resistance, and earthquake resistance. Absorption of misalignment and vibration of piping. Ground subsidence / earthquake countermeasures.Operating Temperature Range -20~140℃ Maximum Operating Pressure 1MPa Connector Screwed
- FUKAGAWA Color NippleIt is a composite joint of fixing collar and nipple.Thickness t (mm) 0.6 Dimension L (mm) 110 Dimension (mm) l:60
- Denka Toyoduct AL-N (4m)In addition to being easy to install on-site even in difficult construction, it is very convenient for storage and storage as it compresses 4m to 1m. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength... Read MoreLength (m) 4 (1 when compressed) Material Aluminum
- FUKAGAWA Round press plate flangeHole Diameter (Φmm) 10 Thickness t (mm) 3.2 Shape Flange
- NICHIAS Sera Cover S 90 ° ElbowThin (the space behind the ceiling can be reduced) Ceracover S has a thickness of 20 mm, which is equivalent to or better than the thickness of rock wool 50 mm. One-touch construction. Snap-on type with exterior material (ALGC). Construction efficiency can be greatly improved compared to wrapping... Read MoreThickness (mm) 20 RoHS directive (corresponding to 10 substances) Correspondence Formaldehyde grade F☆☆☆☆
- TOSHIBA CARRIER Flexible duct (aluminum)* Do not use in places with high humidity such as a bathroom.Dimension C (mm) 1000~4000 Suitable Pipe Diameter (Φmm) 75 Dimension A (mm) 82 Material Aluminum alloy night Dimension B (mm) 75
- FUKAGAWA Y tubeA fitting used to split the airflow flowing through the duct in two directions. * The finished dimensions of dimensions D1 and D3 are -2 to 3 mm from the indicated size.Size (l1・l2・l3)60 Thickness t (mm) 0.6 Material Galvanized steel sheet
- MonotaRO Flexible HoseSince it is a flexible duct hose made of aluminum, it can be expanded and contracted easily and can be easily bent to maintain its shape. General air conditioning aluminum flexible duct * Since it is compressed and packed, it may not be available in a standard size.Maximum Operating Temperature (℃) 140 Length (m) 3 (750mm when contracted) Material Aluminum
- MonotaRO Rolled Flexible Pipe, Stainless SteelFor water supply * Do not use for anything other than its intended purpose.Heat Resistance Temperature (℃) 0~100 Length (m) 10
- MonotaRO Cap nut packing set for flexible* Do not use for anything other than its intended purpose.Set Contents 2 cap nuts, 2 packings Material (Nut) Brass (nickel chrome plated) Material (Gasket) EPDM (heat resistant rubber)
- FUKAGAWA Spiral NippleSpiral duct insertion fitting. Used when connecting pipes to each other.Thickness t (mm) 0.6 Dimension L (mm) 130 Material Zinc sheet
- FUKAGAWA Zinc spiral ductA spiral duct in which a steel plate is mechanically wound in a spiral shape. Most often used for general air conditioning.Dimension t (mm) 0.5 Dimension W (mm) 6.5
- LIVILUCK Flexible Pipe T Type for Water SupplyOuter Diameter (Φmm) 16 Material (Nut) Brass Material (Gasket) EPDM Nominal Diameter G13 Material (Pipe) SUS304
- KAKUDAI MFG Flexible pipe for water supplyIt is a piping part for water supply to instant water heaters and wash basins.Mounting Screw Parallel thread for pipe
- FUKAGAWA Press Elbow 90 °A fitting used for bending pipes.Thickness t (mm) 0.6 Dimension A (°) 15 Material Hot-dip galvanized steel sheet
- MonotaRO Cap nut with packing* Do not use for anything other than its intended purpose.Material Brass (nickel chrome plated) Nominal Diameter G13 Specification With EPDM packing
- MonotaRO Water heater mounting nipple* Do not use for anything other than its intended purpose.Material Brass (nickel chrome plated) Nominal Diameter G20×G13 Specification With EPDM packing
- Fujimori Sangyo FIJIFLEX Flexible Ducting Hose (3m)It can be easily installed on site even in difficult construction projects. It is lightweight and nonflammable, making it ideal for general cooling, heating, and air conditioning ducts. It is extremely easy to carry and handle on-site. The strength when compressed is outstanding, and the worry of... Read MoreOperating Temperature Range (℃) -10~100 Length (m) 3 (compression: about 0.8) Material Aluminum
- FUKAGAWA R tubeA fitting used to resize the duct. * The finished dimensions of dimensions D1 and D2 are -2 to 3 mm from the indicated size.Thickness t (mm) 0.6 Dimension l2 (mm) 60 Dimension l1 (mm) 60 Material Galvanized steel sheet
- MonotaRO Parallel Nipple for Flexible Joint* Do not use for anything other than its intended purpose.Material Brass (nickel chrome plated) Nominal Diameter G13×G13
- KURIMOTO Spiral Reducer*The part where the reducer is inserted is wavy, but it can be used without any problems because it is hidden inside the spiral duct. The notch in the wave shape is a necessary treatment to prevent damage and is not a defective product.Thickness t (mm) 0.6 Material Galvanized steel sheet
- KURIMOTO Spiral NippleThickness t (mm) 0.6 Material Galvanized steel sheet
- LIVILUCK Flexible Wound Pipe for Water SupplyJapan Water Works Association Registered Product Pipe B-19 * Do not connect with bag nuts of other companies.
- Tofle Union type flexible tubeIt uses a flexible mountain-shaped tube and is a product with excellent bending and vibration absorption. The joint and tube are assembled without welding, achieving both cost reduction and high performance. We use a flexible tube in places. Piping alignment, vibration absorption, displacement ab... Read MoreOperating Temperature Range (℃) 0~100 Operating Pressure (MPa) 1.0 Suitable Fluid Cold and hot water Type Union type NO welding type
- NANGOKU FLEXIBLE HOSE INDUSTRY NFK Metal Touch Non-Welded FlexibleAbsorption of misalignment and vibration of piping.Operating Temperature Range -20~350℃ Maximum Operating Pressure 1MPa Connector Screwed
- FUKAGAWA T PipeA fitting used to split the airflow flowing through the duct in two directions.Thickness t (mm) 0.6 Dimension l (mm) 60 Material Galvanized steel sheet
- KAKUDAI MFG Blade flexibleMaximum Operating Pressure (MPa) 0.75 Material (Nut) Brass Material (Gasket) Non-asbestos Mounting Screw Parallel thread for pipe Material (Blade) SUS304
- FUKAGAWA CapUsed for closing pipes such as spiral ducts.Thickness t (mm) 0.6 Dimension L (mm) 60 Material Zinc sheet
- NICHIAS Ceracover S Straight pipeThin (the space behind the ceiling can be reduced) Ceracover S has a thickness of 20 mm, which is equivalent to or better than the thickness of rock wool 50 mm. One-touch construction. Snap-on type with exterior material (ALGC). Construction efficiency can be greatly improved compared to wrapping... Read MoreLength (m) 1 Length (mm) 1000 Thickness (mm) 20 RoHS directive (corresponding to 10 substances) Correspondence Formaldehyde grade F☆☆☆☆
- FUKAGAWA Press Elbow 45 °A fitting used for bending pipes.Thickness t (mm) 0.6 Dimension A (°) 15 Material Hot-dip galvanized steel sheet
- FUKAGAWA Y tubeA fitting used to split the airflow flowing through the duct in two directions. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Thickness t (mm) 0.6 Dimension l (mm) 60
- KVK Flexible hose 13 (1/2)EPDM packing typeSpecification EPDM packing type Material SUS304 Nominal Diameter (A) 13 Nominal Diameter (B) 1/2
- KURIMOTO Spiral Elbow 90 °Thickness t (mm) 0.6 Dimension R 1.0D Specification 90 ° bend pipe Material Galvanized steel sheet