Flexible Hoses
Other Related Pages
- NANGOKU FLEXIBLE HOSE INDUSTRY Flexible Metal Hose (Union Welding Type)Corrosion resistance is good because the fitting is not welded. Has excellent heat resistance, pressure resistance, and earthquake resistance. Absorption of misalignment and vibration of piping. Ground subsidence / earthquake countermeasures.Operating Temperature Range -20~140℃ Maximum Operating Pressure 1MPa Connector Screwed
- MonotaRO Rolled Flexible Pipe, Stainless SteelFor water supply * Do not use for anything other than its intended purpose.Heat Resistance Temperature (℃) 0~100
- LIVILUCK Flexible Pipe T Type for Water SupplyNominal Diameter G13 Outer Diameter (Φmm) 16 Material (Gasket) EPDM Material (Nut) Brass Material (Pipe) SUS304
- KAKUDAI MFG Flexible pipe for water supplyIt is a piping part for water supply to instant water heaters and wash basins.Mounting Screw Parallel thread for pipe
- LIVILUCK Flexible Wound Pipe for Water SupplyJapan Water Works Association Registered Product Pipe B-19 * Do not connect with bag nuts of other companies.
- Tofle Union type flexible tubeIt uses a flexible mountain-shaped tube and is a product with excellent bending and vibration absorption. The joint and tube are assembled without welding, achieving both cost reduction and high performance. We use a flexible tube in places. Piping alignment, vibration absorption, displacement ab... Read MoreType Union type NO welding type Operating Temperature Range (℃) 0~100 Operating Pressure (MPa) 1.0 Suitable Fluid Cold and hot water
- NANGOKU FLEXIBLE HOSE INDUSTRY NFK Metal Touch Non-Welded FlexibleAbsorption of misalignment and vibration of piping.Operating Temperature Range -20~350℃ Maximum Operating Pressure 1MPa Connector Screwed
- KAKUDAI MFG Blade flexibleMaximum Operating Pressure (MPa) 0.75 Mounting Screw Parallel thread for pipe Material (Gasket) Non-asbestos Material (Blade) SUS304 Material (Nut) Brass
- KVK Flexible hose 13 (1/2)EPDM packing typeSpecification EPDM packing type Material SUS304 Nominal Diameter (B) 1/2 Nominal Diameter (A) 13
- LIVILUCK Flexible pipe T type for water supplyThe same nuts are attached to both sides.Nominal Diameter G20 Outer Diameter (Φmm) 20 Material (Gasket) EPDM Material (Nut) Brass Material (Pipe) SUS304
- NANGOKU FLEXIBLE HOSE INDUSTRY Flexible metal hose (Union / nipple type)Plumbing can be done easily and work can be done smoothly. For general piping such as absorption of misalignment.Operating Temperature Range -20~140℃ Maximum Operating Pressure 1MPa Connector Screwed
- KAKUDAI MFG Drainage flexible pipeSince it bends flexibly, it can be used for misalignment. Since it has the same outer diameter as the VP / VU pipe, it is connected with a PVC joint.Material PVC
- Zensin Flexible metal hose (non-welded, union type)It has excellent durability because it does not use welding to incorporate the bellows. Piping alignment, displacement absorption, earthquake resistance measures.Operating Temperature Range (℃) -40~100 Maximum Operating Pressure (MPa) 1 (at room temperature)
- NANGOKU FLEXIBLE HOSE INDUSTRY Flexible Metal Pipe with Flange EndThe flanges on both ends are loose type. All wetted parts are stainless steel. For general piping such as absorption of misalignment.Specification JIS 10K Operating Temperature Range -20~350℃ Maximum Operating Pressure 1MPa Connector Flange connection RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Flexible pipe cutCertified by the Japan Water Works Association. With fluff nut (mounting screw is parallel screw for pipe.) Water supply to the wash unit and instant water heater. Connection piping to the low-high tank. Connection piping to boilers and electric water heaters. Connecting pipe of solar valve with ... Read More
- KAKUDAI MFG Blade flexibleOperating Temperature Range (℃) 1~90 Maximum Operating Pressure (MPa) 0.75 Mounting Screw G1/2 Material (Gasket) Non-asbestos Material (Tube) Cross-linked polyethylene tube Material (Blade) SUS304 Material (Nut) Brass
- KVK Flexible hose 20 (3/4)EPDM packing typeSpecification EPDM packing type Material SUS304 Nominal Diameter (B) 3/4 Nominal Diameter (A) 20from S$12.99Min. 2 days
- SANEI Benlycan PT10Flexible specifications make it easy to adjust the length. Water supply pipes for water heaters, washbasins, and toilet tanks.Material Stainless steel (SUS) 316L Nominal Size 13 Maximum Operating Pressure (MPa) 0.75 Mounting Screw G1/2
- Zensin Flexible metal hose (non-welded, union type, stainless steel type)It has excellent durability because it does not use welding to incorporate the bellows. Piping alignment, displacement absorption, earthquake resistance measures.Maximum Operating Pressure (MPa) 1 (at room temperature)
- SANEI Flexible tubeUsed for water supply to water heaters, washbasins, and toilet tanks. Flexible specifications make it easy to adjust the length. * Do not use asbestos packing other than non-asbestos / rubber packing. * When bending the flex, bend it gently at least 40 mm away from the nut. * Do not overtighten t... Read MoreSpecification With packing (EPDM) Material SUS316L Nominal Size 13 Female Thread Size G1/2 Maximum Operating Temperature (℃) 80 Water pressure (Maximum use) 0.75MPa
- KAKUDAI MFG MultihoseMaximum Operating Pressure (MPa) 0.75 Operating Temperature (℃) 1~90 Material (Hose) Soft cross-linked polyethylene tube Mounting Screw G1/2 Material (Gasket) Non-asbestos Material (Nut) Brass
- KVK Flexible hose 13 (1/2)Non-asbestos packing typeSpecification Non-asbestos packing type Material SUS304 Nominal Diameter (B) 1/2 Nominal Diameter (A) 13
- MIYAKO Heading type free tubeSpecification Flexible Tube Nominal Diameter G13
- KAKUDAI MFG Flexible pipe for water supply (with guide)By adopting a guided fukuro nut, the level of the seat surface is secured and construction can be performed with peace of mind.Mounting Screw Parallel thread for pipe Material (Gasket) Non-asbestos Material (Nut) Brass Material (Pipe) SUS316L
- NANGOKU FLEXIBLE HOSE INDUSTRY Stainless Steel Sanitary Flexible HoseCorrosion is less likely to occur by eliminating the gap between the flexible part and the joint. ● Since it can be easily washed, the growth of bacteria can be suppressed. For vibration absorption of process piping for drinking water, food, chemicals, etc.Operating Temperature Range (℃) -10~120 Maximum Operating Pressure (MPa) 1 Connector One-touch type (ferrule type) Suitable Fluid Limited to non-corrosive fluidsfrom S$259.90Min. 2 days
- INABA DENKO Long flexible 10m rollSince it is a stainless flexible pipe with excellent flexibility, it is easy to handle the pipe in a narrow space. You can freely cut it to the required length and use it without waste. It is lighter than steel pipes. The material used is SUSU316L, which has excellent corrosion resistance to chlo... Read MoreMaterial SUS316L Type Stainless pipe Maximum Operating Pressure (MPa) 1.75
- KAKUDAI MFG Drainage flexible pipeFor adjusting the height of the washing machine pan and drain pipe. For connecting nominal 50 PVC pipes and nominal 50 PVC fittings.Material PVC Nominal Size 50
- LIVILUCK Blade flexibleMounting Screw G1/2 Maximum Operating Temperature (℃) 80 maximum water pressure (Mpa) 0.8
- FUKAGAWA Miles flexible (iron flexible)It is a product with excellent heat resistance and fire resistance using electrogalvanized steel sheet. It is stretchable and can be easily bent by hand. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed a... Read More
- LIVILUCK Insulation for winding flexible pipesWith highly weather resistant embossed film
- NANGOKU FLEXIBLE HOSE INDUSTRY NFK Union / Nipple FlexibleFor general piping such as absorption of misalignment.Operating Temperature Range -100~200℃ Maximum Operating Pressure 1MPafrom S$59.99Min. 2 days
- NANGOKU FLEXIBLE HOSE INDUSTRY Standard union type flexible hose (color type) union SUS304 (ALLSUS304)from S$119.90Min. 6 days
- ASOH Flexible tube (T type)Included Accessories 2 rubber packings Material SUS304from S$6.99Min. 5 days