Bath & Faucets
Water-related parts are all equipment used in places where water can be used such as kitchens, bathrooms, and bathrooms, such as plumbing parts, faucet-related equipment such as faucets, and drainage-related equipment. The water supply category handles a wide range of equipment, from small parts such as nuts, nipples and packing to large items such as drain hoses and pipes. There are various types of traps, joints, etc. used for packing and drainage grooves, so let's look for a suitable type.
Other Related Pages
- Topre Replacement mirror (moisture-resistant mirror)・ A water-resistant mirror for bathrooms / washrooms with a moisture-resistant finish on the edge of the mirror end face. ・ The mirror can be replaced using the current mirror fittings. A moisture-resistant mirror that allows you to replace the mirror that has become difficult to see due to rus... Read MoreMaterial Glass (silvered / humidified end face)
- KAKUDAI MFG Automatic joint7230 automatic fitting faucet, 7232 automatic fitting watering faucetMaterial Brass
- SANEI Rubber stopper for bus* Be sure to push the rubber stopper into the drain. Leakage may leave the room empty and cause a fire.Material Brass, EPDM
- KAKUDAI MFG Eco foam metal fittingsIt has a water saving effect of about 50% (compared to the manufacturer) compared to rectifiers. It has excellent water splash prevention and water saving effects.Material Brass Specification With packing
- KAKUDAI MFG Drainage packingIt can be used at the connection between the tail tube and the trap U tube to adjust the height.Material EPDM、PE
- MIYAKO Elbow set for washing machine breadElbow of drain trap for washing machine waterproof pan. It is used for loss when moving out or replacement when remodeling. With band. * Please note that it cannot be used for other drain traps.Outer Diameter (Φmm) 31 Inner Diameter (Φmm) 32 Material TPO
- SANEI 20 x 13 adapterNominal 20 male screw Called piping 13 Used to connect male screwsMaterial Brass Specification With packing
- Achilles Achilles joint Western P type toilet, Japanese style toiletDimension L1 (mm) 36 Dimension D3 (mm) 89 Dimension D2 (mm) 89 Dimension D1 (mm) 91 Suitable Pipe VP75、VU75
- GAONA Red bill finding shower head stop (35% water saving low water pressure compatible)A shower head with a water stop function that saves water and supports low water pressure. It can be used with comfortable momentum even in homes with low water pressure. It saves about 35% of water compared to conventional shower heads, and you can save water in your daily life without being con... Read MoreOperating Pressure (MPa) 0.05~0.75 Included Accessories 2 adapters Material ABS resin Color White
- SUGICO Deodorant Drain Trap (40A) with Small Plastic Waste ContainerNo overflowIncluded Accessories (Medium basket) Poly basket Nominal Size 40A RoHS directive (corresponding to 10 substances) Correspondence Drainage External thread G (PF) 1 1/2
- KAKUDAI MFG Drain Discharge Hose Y* 4550 Drainage bellows are connected to Y type, please use 6301 PVC pipe adhesive.Material ABSfrom S$5.59Min. 2 days
- TOTO Shower Hose* Can be attached to INAX, KAKUDAI, MYM, SAN-EI, and KVK shower fittings with the optional hose adapter (part number / THY14533-1 or THY14533-2).
- KAKUDAI MFG Screw adapterA 16 mm pipe spout can be attached to a faucet with a pipe diameter of 19 mm.Material Brass
- KAKUDAI MFG Sealing drain valve packingFor mounting the toilet bowl and the drain valve of the tank
- MonotaRO Washing machine base with casters + resinThe pipe can be slid and adjusted according to the size of the washing machine, so it can be widely used. Since it has casters, it can be moved smoothly. For moving the washing machine and reducing vibration * Never ride or use it as a stepping stone. * Please do not use it outdoors. * Please ins... Read MoreHeight (mm) 100 Width (mm) 440~560 Length (mm) 440~560 Color Black Material Resin / steel
- GAONA Korekamo Anti-Vibration Mat 4 pcs for Washing Machines (Easy Use)A vibration-proof pad that is placed under the legs of the washing machine to reduce vibration during operation. The urethane pad absorbs the shaking of the washing machine and reduces the vibration noise. Special processing on the surface prevents displacement due to vibration.Dimension (mm) 91 x 91 x thickness 14 (per pc) Material Urethane, EVA resin
- SANEI Horizontal hole drain plugFor overflow, for resin traps * Please use PP40-42S-32 as an adjustment packing (sold separately).
- SANEI Round towel rackRound towel rackIncluded Accessories Screw Material (Pipe) Stainless steelfrom S$19.99Min. 2 days
- GAONA Magikayo Ariene Shower Head Water Saving Extra Fine Stop (Shower Hole 0.3mm Soft Comfortable, Low Pressure Compatible)A water-saving shower head with a discerning jet plate that expresses a luxurious luster color by painting. The fine shower that pops out from the hole of the metal jet plate with a diameter of 0.3 mm realizes an unprecedented gentle bathing comfort. It saves about 35% of water compared to conven... Read MoreMaterial ABS resin stainless steel Operating Pressure (MPa) 0.05~0.75 Included Accessories 2 adapters
- Takagi Kimi Iishawa PitaIt's not just about saving water! High-density water-saving shower head with different skin contact. Water-stop type at hand. A high-density shower with 351 shower holes evenly arranged, so it feels great on your skin! A dedicated screen adds momentum to the water. Ideal for those who want to... Read MoreDimensions, Width W x Depth D x Height H (mm) 70×63×280 Included Accessories Adapter, O-ring RoHS directive (corresponding to 10 substances) Correspondence Type WT
- SANEI Gap packing for bathroom vanityDetachable packing that can be used in gaps where water splashes and dust are a concern. Overall length 500 mm. Can be used for gaps of 2 to 20 mm. Can be cut to the required length with scissors and used. As it is removable, you can quickly wash it with water if you are concerned about dirt. Can... Read Morefrom S$24.99Min. 2 days
- MIYAKO Straight pipe with drain brimA straight pipe with a brim used to adjust the length of S traps and P traps. We have various sizes. * Check for water leaks after installation. * Since it is a plated product, do not use chlorine-based detergent when cleaning. * It may cause plating corrosion.Material Brass tube chrome platingfrom S$9.59Min. 2 days
- Takagi Kimi bubble bubble showerA comfortable shower head for micro-bubble showers that contain air. When water contains bubbles, it produces ultra-fine bubbles with a bubble diameter of less than 0.001 mm. It also has a water-saving effect of about 40% (compared to the manufacturer) while maintaining the comfort of bathing. In... Read MoreDimensions, Width W x Depth D x Height H (mm) 112×68×281 Mass (g) 220
- RELIANCE Towel rackA standard product that has been used in hotels and homes for nearly 40 years since its release. A popular towel rack that can be used anywhere in the bathroom.Surface Treatment Bracket: Chrome plating, Pipe: Polishing can be used at bathroom Possible fixing screws provided With mounting screw
- KAKUDAI MFG Washing machine drain hose endIt hardens the cut end of the drain hose for washing machines. Please use PVC pipe adhesive for connection.Material ABSfrom S$4.29Min. 2 days
- SANEI Hair / garbage catchMade of copper, it is hard to get slimy. It is used by placing it on the drainage plate. The flow stop pin prevents slippage. * Do not apply a load from above. The net may come off.Material Copper, SBR
- MIYAKO Plastic cap nutIt can be used for various purposes such as union nuts for drainage hoses. Dimension 50 can also be used for M14SAP bag nuts. * Please check the dimensions before use.from S$2.99Min. 2 days