All Category

Washing Machine Drain Traps

View : Grid List
Filter

Items 1 - 40 of 131

Set Ascending Direction
  1. Horizontal trap (transparent)
    MIYAKO Horizontal trap (transparent)
    The power of the vortex makes drainage smooth. You can clean the trap with the drain hose connected. The upward design of the elbow makes it easier to connect the drain hose. It creates a refreshing space with super white that fits into the sanitary space. When the VP50 is inserted, the bottom of... Read More
    Material  Body: ABS, Elbow: TPE  Color  Super white  Size  VP・VU50 
    from S$46.99
    Min. 5 days
  2. Washing machine drain trap compact type
    MIYAKO Washing machine drain trap compact type
    The compact design with a length of 60 mm from the bottom of the main body to the bottom of the trap makes it suitable for sites where there is no difference in underfloor dimensions. Construction is possible with an underfloor dimension of 110 mm or more. With a cover, the screw is not visible a... Read More
    Suitable for  For both VP and VU50  Material  Body: ABS, Elbow: TPO  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    Rating:
    98%
    from S$35.99
    Min. 2 days
  3. Gaona Unit Bath Drain Deodorant Pipe (For drain trap replacement)
    GAONA Gaona Unit Bath Drain Deodorant Pipe (For drain trap replacement)
    A deodorant pipe for drain traps in unit baths. It is a replacement for dirty deodorant pipes. Water is stored in the groove around the pipe to prevent odors and pests from entering through the drain pipe. Please check the required size before purchasing.
    Material  ABS resin 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  4. Clean type washing machine drain trap
    MIYAKO Clean type washing machine drain trap
    Clean design with a cover so that the screws cannot be seen. Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. Sealed water 50 prevents the odor from rising. The attached hose inner prevents the drain hose from deforming. Since the ... Read More
    Specification  Chrome plating  Suitable for  For both VP and VU50  Material  Body: ABS, Elbow: TPO  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  5. VP / VU combined drainage trap for washing machines
    KAKUDAI MFG VP / VU combined drainage trap for washing machines
    Compatible with soft hoses with the included inner.
    Rating:
    100%
    from S$38.99
    Min. 2 days
  6. Washing machine pan drain trap side
    IRIS OHYAMA Washing machine pan drain trap side
    Color  White 
    from S$29.99
    Min. 2 days
  7. Band for MB44KL
    MIYAKO Band for MB44KL
    Elbow band for washing machine drain trap. Used to fix the drain hose and elbow.
    Material  SWM-B 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  8. Rubber holder for MB44KF
    MIYAKO Rubber holder for MB44KF
    Specification  For VU50  Suitable Model  MB44KF 
    Rating:
    100%
    from S$4.29
    Min. 2 days
  9. VP / VU combined laundry drain 50
    KAKUDAI MFG VP / VU combined laundry drain 50
    Specification  With band  Material  ABS 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  10. Clean type washing machine drain trap
    MIYAKO Clean type washing machine drain trap
    The length from the bottom of the main body to the bottom of the trap is 23 mm shorter than the conventional product, and the compact design of 85 mm supports sites where there is no room for underfloor dimensions. Even if the bottom of the brim becomes compact, the water seal is 50 mm. With a co... Read More
    Specification  Chrome plating  Suitable for  For both VP and VU50  Material  Body: ABS, Elbow: TPO  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  11. Washing machine pan drain trap vertical
    IRIS OHYAMA Washing machine pan drain trap vertical
    Color  White 
    from S$29.99
    Min. 2 days
  12. Washing machine drain trap
    SANEI Washing machine drain trap
    G2 1/2 nut pan drain hose and outer diameter 50 pan drain hose (insertion) can be connected.
    Included Accessories  With fastening jig  Material  ABS resin 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  13. Washing machine drain trap
    SANEI Washing machine drain trap
    Material  ABS resin 
    from S$32.99
    Min. 2 days
  14. Trap unit
    TOTO Trap unit
    When replacing only the contents of the washing machine pan or trap while leaving the existing piping.
    from S$59.99
    Min. 2 days
  15. Washing machine drain trap
    MIYAKO Washing machine drain trap
    With a cover, the screw is not visible and the design is refreshing. Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. The 50 mm sealing water prevents the odor from rising. The attached hose inner prevents deformation of the drain ... Read More
    Included Accessories  Band, inner, cap, screw  Material  Body: ABS, Elbow: TPO  Size  VU50  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  16. Washing machine waterproof pan Drain trap Resin type
    SPG (SANUKI) Washing machine waterproof pan Drain trap Resin type
    Material  ABS resin 
    Rating:
    40%
    from S$27.99
    Min. 2 days
  17. Washing machine drain trap
    MIYAKO Washing machine drain trap
    The main body has an unprecedented square type stylish design. The compact design of 80 mm square makes the installation area ratio 43% smaller than the conventional product (compared to the manufacturer). Simply insert the main body into the drain pipe and glue it, eliminating the need for troub... Read More
    Specification  Chrome plating  Suitable for  For both VP and VU50  Material  Body: ABS, Elbow: TPO  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  18. Clean type washing machine drain trap
    MIYAKO Clean type washing machine drain trap
    With a cover, the screw is not visible and the design is refreshing. Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. The 50 mm sealing water prevents the odor from rising. The attached hose inner prevents deformation of the drain ... Read More
    Included Accessories  Band, inner, cap, screw  Material  Body: ABS, Elbow: TPO  Size  VU50  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  19. Washing machine drain trap non-waterproof type
    Daiichikizai Washing machine drain trap non-waterproof type
    Ideal for general housing (household use). The drainage diameter of the washing machine drain hose can be from 25 mm to 35 mm. Use a hard vinyl chloride VU pipe for the drainage pipe. Replacement of existing drain traps in general housing, etc.
    Type of Terminal Fitting  Plug-in type 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  20. This duck washing machine drain outlet connection trap (smell prevention insect repellent call 50VP / VU pipe combined easy installation)
    GAONA This duck washing machine drain outlet connection trap (smell prevention insect repellent call 50VP / VU pipe combined easy installation)
    A drain trap that can be installed directly on the floor where the washing machine pan cannot be attached. The trap structure prevents the invasion of odors and pests. It is also compatible with soft drainage hoses using the included inner. It can be connected to a nominal 50 VP / VU pipe. (Appli... Read More
    Included Accessories  Band, inner, cap, screw  Material  ABS resin, vinyl chloride resin 
    from S$35.99
    Min. 2 days
  21. Washing machine drain trap
    SANEI Washing machine drain trap
    from S$32.99
    Min. 2 days
  22. Wastewater trap for washing machine
    KAKUDAI MFG Wastewater trap for washing machine
    Compatible with soft hoses with the included inner. Since the brim is made of stainless steel, there is no need to worry about cracking when fastening with screws.
    Included Accessories  With band, inner, cap and screw  Specification  Replacement for call 50VU  Material  ABS, stainless steel 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  23. Horizontal drainage trap
    TOTO Horizontal drainage trap
    from S$76.99
    Min. 2 days
  24. Drain trap for washing machine with ventilation valve
    KAKUDAI MFG Drain trap for washing machine with ventilation valve
    Included Accessories  Band, inner, screw  Material  ABS, stainless steel 
    Rating:
    90%
    from S$69.99
    Min. 2 days
  25. Replacement set for MB44KLZ
    MIYAKO Replacement set for MB44KLZ
    Washing machine drain trap MB44KLZ / MB44KLZY / MB44GUM-75, parts replacement set for discontinued MB44KL. Comes with a band, inner, elbow, makeup lid, one, and deodorant pipe. It is used for loss when moving out or replacement when remodeling. * For MB44KLZ / MB44KLZY / MB44GUM-75. * Please use ... Read More
    Rating:
    100%
    from S$29.99
    Min. 2 days
  26. Horizontal pull trap for washing machine with foam backflow prevention
    MIYAKO Horizontal pull trap for washing machine with foam backflow prevention
    Size  VP・VU50  Suitable for  MB6060 
    from S$48.99
    Min. 2 days
  27. Washing machine drain
    SANEI Washing machine drain
    from S$16.99
    Min. 2 days
  28. Horizontal trap for washing machine bread
    MIYAKO Horizontal trap for washing machine bread
    By generating vortices, drainage from the washing machine is performed smoothly. Since the perforated plate can be removed with the drain hose connected, it is easy to clean.
    Color  Super white  Size  VP・VU50  Suitable for  MB6060 
    from S$45.99
    Min. 2 days
  29. Vertical drain trap
    TOTO Vertical drain trap
    from S$84.99
    Min. 2 days
  30. Horizontal pull trap
    KAKUDAI MFG Horizontal pull trap
    Since the elbow faces upward, it is easy to attach the hose, and it can be securely tightened with the insulator. For both VP and VU pipes For washing waterproof pan
    Rating:
    96%
    from S$76.99
    Min. 2 days
  31. Vertical trap for washing machine bread
    MIYAKO Vertical trap for washing machine bread
    Color  Super white  Size  VP・VU50  Suitable for  MB6060 
    from S$45.99
    Min. 2 days
  32. Washing machine drain trap (horizontal drawing)
    MIYAKO Washing machine drain trap (horizontal drawing)
    A large amount of drainage is secured with 75 size. Since it has a horizontal pulling socket, it can be installed at a height of 110 mm, which is convenient in places where the height under the floor cannot be taken. The trap part is a cassette type that is easy to take out, so cleaning is also e... Read More
    Material  Body: ABS, Elbow: TPO  Size  VU・VP50  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    from S$77.99
    Min. 5 days
  33. Washing machine drain trap
    MIYAKO Washing machine drain trap
    A large amount of drainage is secured with 75 size. The trap part is a cassette type that is easy to take out, so cleaning is also easy. Simply insert the main body into the drain pipe and glue it, eliminating the need for troublesome underfloor work. The 50 mm sealing water prevents the odor fro... Read More
    Included Accessories  Band, inner, cap, screw  Material  Body: ABS, Elbow: TPO  Type  With screw  Size  VU・VP75  Heat Resistance Temperature (℃)  60  Continuous Use Temperature (℃)  40 
    from S$77.99
    Min. 2 days
  34. This duck washing machine drain outlet connection trap (smell prevention insectproof compact maintenance easy call 50VP · VU pipe easy installation)
    GAONA This duck washing machine drain outlet connection trap (smell prevention insectproof compact maintenance easy call 50VP · VU pipe easy installation)
    A drain trap that can be installed directly on the floor where the washing machine pan cannot be attached. The trap structure prevents the invasion of odors and pests. It can be removed by simply sliding the cover, so cleaning is easy. Because it is compact, it can be installed near walls or in t... Read More
    Included Accessories  Band, inner, screw  Material  ABS resin 
    from S$35.99
    Min. 7 days
  35. Washing machine drain trap (horizontal pull)
    SANEI Washing machine drain trap (horizontal pull)
    Since the outside of the trap is transparent, the joint condition can be visually confirmed. For H5412
    Specification  For both VU and VP pipes  Material  ABS resin  Applicable Hole Diameter (Φmm)  142 
    from S$45.99
    Min. 2 days
  36. Vertical pull trap
    KAKUDAI MFG Vertical pull trap
    Since the elbow faces upward, it is easy to attach the hose, and it can be securely tightened with the insulator. For both VP and VU pipes Waterproof pan for washing machine
    Rating:
    100%
    from S$76.99
    Min. 5 days
  37. Washing machine drain trap non-waterproof type
    Daiichikizai Washing machine drain trap non-waterproof type
    Ideal for wood-based houses (general houses and apartments). For the water distribution pipe, use VU pipe 50, which is a hard vinyl chloride pipe. Applies to all models of washing machine drain traps and washing machine drain hardware. Replacement of existing drain traps in apartment buildings, e... Read More
    Size  According to drawing  Type of Terminal Fitting  Plug-in type 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  38. This duck washing machine drain outlet connection trap (smell prevention insect repellent call 50VP / VU pipe combined easy installation)
    GAONA This duck washing machine drain outlet connection trap (smell prevention insect repellent call 50VP / VU pipe combined easy installation)
    A drain trap that can be installed directly on the floor where the washing machine pan cannot be attached. The trap structure prevents the invasion of odors and pests. It is also compatible with soft drainage hoses using the included inner. It can be connected to a nominal 50 VP / VU pipe. (Appli... Read More
    Included Accessories  Band, inner, cap, screw 
    from S$46.99
    Min. 6 days
  39. Achilles joint washing machine drain trap
    Achilles Achilles joint washing machine drain trap
    Suitable Pipe  VP50、VU50 
    from S$24.99
    Min. 2 days
  40. Flat type washing machine drain trap
    MIYAKO Flat type washing machine drain trap
    When not in use, the cap can be used to deodorize and the floor surface becomes flat, so space can be used effectively. The trap part is a cassette type that is easy to take out, so cleaning is also easy. Simply insert the main body into the drain pipe and glue it, eliminating the need for troubl... Read More
    Included Accessories  Inner, screw  Material  Body: ABS, rubber holder: CR, cap ABS  Size  VU50 
    from S$45.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 131

Set Ascending Direction