Toilet Flushing Parts
Other Related Pages
- TOTO Flash valve type T60Public and general housing. For urineApplicable Temperature Range 1~40 supply water pressure (MPa) Minimum required 0.07, maximum 0.75from S$149.90Min. 2 days
- TOTO Piston valve for auto clean U (for TEA100D type)Suitable for TEA100DX, TEA150X, TEA99NX, etc.
- TOTO Piston valve for urinals / TG60PNSuitable for TG60PNX、TG60RNX、TG60SNX
- TOTO Urinal push button (for TG60PN)Suitable for TG60PNX、TG60RNX、TG60SNX
- TOTO Piston valveSuitable for (TEA90 type), TEA98 type Type For TEA98X
- TOTO Self-closing valve part for urinal THG6Suitable for TG600PNX、TG600PFNKX
- KAKUDAI MFG Cleaning nozzle setThe flow rate can be adjusted with direct cleaning, water stoppage, and the upper knob. * For long-term water stoppage, close the water stopcock.Included Accessories With one wall fixing hook Nut G1 / 2 (with packing)
- TOTO Self-closing valve for urinalsIncluded Accessories Tightening spanner Suitable for T600PNX、T600PFNKX、TG600PQRX
- KAKUDAI MFG Cleaning nozzle setYou can directly shoot for cleaning and stop water. * For long-term water stoppage, close the water stopcock.Included Accessories With one wall fixing hook Thread Size Connection nut G1 / 2 (with packing)
- TOTO Valve unit for remote control flash bulb (for TU141 type)Suitable for TU141X、TU141Q
- TOTO Toilet flush valveFor public and toilet bowls * Cannot be used in areas where freezing is expected.Operating Ambient Temperature (℃) 1~40 Water used Tap water only water capacity (L) Wash adjustment range: 6-16
- KAKUDAI MFG Cleaning nozzle* If the 568-116 screw nipple is attached, the watering hose can be used, but it cannot withstand water stoppage at the tip, so use it only for outdoor cleaning.Suitable for 7992, 7992K replacement
- TOTO Valve part (for TL5901 type) TH5362Suitable for TL590-1AX、TL590AX
- TOTO Valve unit for remote control flash bulb (for TU140)Suitable for TU140RXfrom S$97.99Min. 2 days
- GAONA Gaona Lever Nozzle Set For Washing (Toilet Wash Surface Cleaning Powerful Jet Water Flow)Removes stubborn stains with a strong stream of water. You can pass water by grasping the lever and stop water by releasing it. With a lever fixing bracket, continuous water flow is easy. With hook and screw A nozzle set for cleaning that is ideal for cleaning toilets, washrooms, baths, etc. * Fo... Read MoreIncluded Accessories Hook, screw Operating Pressure (MPa) 0.05~0.35 Operating Temperature (℃) 1~35 Mounting Screw Hose: G1 / 2from S$48.99Min. 2 days