Single Faucets
Other Related Pages
- KVK Rotating faucet* Do not set in a fully automatic washing machine. Water leaks can damage your household goods.JIS Standard Japanese Industrial Standard
- KVK Two-Way Wall Faucet with Nipple for Outdoor Hose Connection* Do not use indoors as it is for watering.
- KVK Rotating faucetWashing machine faucet * Do not use water supply hose fittings that do not meet the Japan Electrical Manufacturers' Association standard JEM1206. There is a risk of poor water flow or water leakage. * This product does not have a built-in check valve. When installing, install a check valve on... Read MoreNominal Diameter 13
- SANEI Universal double-sided faucetUse the upper handle to spout water to the spout, and the side handle to spout water to the hose connection.Specification Outlet / PY12J-64X-16
- KVK Faucet with Nozzle for Outdoor Hose* Do not use indoors as it is for watering.Specification Fixed frame
- TBC (TABUCHI) Euros double-sided faucetA new era single faucet with a bold renewal of the design and operability of existing single faucets. A stylish European-style faucet with no extra bumps. Based on ergonomics, it has excellent operability by tilting the handle axis 30 degrees. * Please use the non-rising upper set for Euros fauce... Read MoreSpecification JIS B2061 standard product Material Lead-free dezinced brass Mass (g) 660
- SANEI Vertical vine neck faucetSpecification Outlet / PA26J-60X-16 Mounting Hole Diameter (Φmm) 22~27
- SANEI Universal home faucetThe spout rotates.Standard JIS standard Nominal Size 13 Screw diameter Z PJ1/2
- SANEI Vertical water faucet body for kitchenFor the kitchen * The spout is not included.
- SANEI Horizontal free faucetSpecification Outlet / PA20J-60X-16 Nominal Size 13
- SANEI Mini-Cera Foam-Shaped Vine NippleSpecification Water saving, ceramic
- KVK Wall Faucet with Nipple for Outdoor Hose* Do not use indoors as it is for watering.Specification Fixed frame
- KVK Hose Cock with Nipple for Outdoor Hose Connection* Do not use indoors as it is for watering.
- SANEI Coupling horizontal faucetA type with a coupling suitable for connecting a watering hose
- SANEI Lever free faucetWith a screw whose lead is equal to twice the pitch, water can be discharged and stopped without turning the handle and lever a lot.Specification Double thread Handle P262F-L (not shown) Spout PA10J-60X-16
- KVK Universal faucetWith a flexible pipe that moves freely The gentle foam spouting containing foam suppresses anxious water splashes. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products. It has a water-saving effect even when used normally... Read MoreJIS Standard Japanese Industrial Standard
- KAKUDAI MFG Vertical free-standing faucet for kitchenMounting Hole Diameter (Φmm) 22~27from S$119.90Min. 2 days
- SANEI Benly straight horizontal faucetBenly pipe that can be bent freely and can be used conveniently The pipe is facing upward, so the space is spaciousfrom S$77.99Min. 2 days
- SANEI Water saving lever free faucetSpecification Lever/PR230F-S Spout/PA10J-60X-16
- KVK Two-way faucet with outdoor hose connection nozzle* Do not use indoors as it is for watering.Specification Fixed frame
- SANEI Shared universal home faucetSpecification Spout/PY12J-64X-16 Key/R32from S$48.99Min. 2 days
- SANEI Horizontal free faucet body for kitchenFor the kitchen * The spout is not included.
- KAKUDAI MFG Self-closing home faucet 13It spits water only while supporting the handle.Faucet Type Self-closing faucet
- KAKUDAI MFG Horizontal horizontal faucet body for kitchen* Pipe is sold separately.Specification Fixed framefrom S$67.99Min. 2 days
- TOTO Basin faucetFor general land, kitchen, facilities, washroom / hand washShape Water stop handle: Button Color Water stop handle: Metal Type Water discharge: Soft Type of Connection Integrated type Display Button display: PUSH Function Auto stop Type of Terminal Fitting With stand How to Operate (How to drain water) Push the handle Faucet Type Self-closing faucetfrom S$329.90Min. 2 days
- TOTO Foot-operated self-closing faucet body* When installed on a regular size toilet, the tip of the toilet seat may protrude slightly from the tip of the toilet, or the edge of the toilet may be visible.Suitable for (T407SX),(T408RX) Faucet Type Self-closing faucet
- SANEI Horizontal free faucet (left handle)Specification Outlet PA20J-60X-16from S$58.99Min. 2 days
- SANEI Lever type water faucetWith a screw whose lead is equal to twice the pitch, water can be discharged and stopped without turning the handle and lever a lot.Specification Double thread Handle PR23F-L Spout PA10J-60X-16
- SANEI Vertical upward faucetSpecification Outlet / PA27J-60X-16 Mounting Hole Diameter (Φmm) 22~27from S$64.99Min. 2 days