Swivel Faucets
Other Related Pages
- SANEI Vertical vine neck faucetSpecification Outlet / PA26J-60X-16 Mounting Hole Diameter (Φmm) 22~27
- SANEI Vertical water faucet body for kitchenFor the kitchen * The spout is not included.
- SANEI Horizontal free faucetSpecification Outlet / PA20J-60X-16 Nominal Size 13
- SANEI Mini-Cera Foam-Shaped Vine NippleSpecification Water saving, ceramic
- SANEI Lever free faucetWith a screw whose lead is equal to twice the pitch, water can be discharged and stopped without turning the handle and lever a lot.Specification Double thread Handle P262F-L (not shown) Spout PA10J-60X-16
- KVK Universal faucetWith a flexible pipe that moves freely The gentle foam spouting containing foam suppresses anxious water splashes. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products. It has a water-saving effect even when used normally... Read MoreJIS Standard Japanese Industrial Standard
- KAKUDAI MFG Vertical free-standing faucet for kitchenMounting Hole Diameter (Φmm) 22~27from S$119.90Min. 2 days
- SANEI Benly straight horizontal faucetBenly pipe that can be bent freely and can be used conveniently The pipe is facing upward, so the space is spaciousfrom S$77.99Min. 2 days
- SANEI Water saving lever free faucetSpecification Lever/PR230F-S Spout/PA10J-60X-16
- SANEI Horizontal free faucet body for kitchenFor the kitchen * The spout is not included.
- KAKUDAI MFG Horizontal horizontal faucet body for kitchen* Pipe is sold separately.Specification Fixed framefrom S$67.99Min. 2 days
- SANEI Horizontal free faucet (left handle)Specification Outlet PA20J-60X-16from S$58.99Min. 2 days
- SANEI Lever type water faucetWith a screw whose lead is equal to twice the pitch, water can be discharged and stopped without turning the handle and lever a lot.Specification Double thread Handle PR23F-L Spout PA10J-60X-16
- SANEI Vertical upward faucetSpecification Outlet / PA27J-60X-16 Mounting Hole Diameter (Φmm) 22~27from S$64.99Min. 2 days
- KAKUDAI MFG Horizontal free faucet for kitchenSpecification Fixed frame
- KVK Universal faucet with one-touch handleThe opening and closing position does not change, and the ease of use lasts for a long time. -The handle is made of metal.-The water discharge stop cartridge is a ceramic cartridge.Maximum Operating Temperature (℃) 85 Region to Use Common area / cold area commonfrom S$97.99Min. 2 days
- KVK Swivel tap K3It has a water-saving effect even when used normally. * Do not set in a fully automatic washing machine. Water leaks can damage your household goods.JIS Standard Japanese Industrial Standard
- KAKUDAI MFG Left handle horizontal water faucet 13Specification Fixed frame, with red screw
- KVK Vertical free faucet (with water-saving chip) K16NDSSEA water-saving faucet with a built-in water-saving tip that can prevent wasteful water. * Do not set in a fully automatic washing machine. Water leaks can damage your household goods.Specification Built-in water-saving chip, fixed frame JIS Standard Japanese Industrial Standard
- KVK Vertical adjustable faucet (with water-saving chip)The gentle foam spouting that contains bubbles suppresses the water splash that you are worried about. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products. A water-saving faucet with a built-in water-saving tip that can ... Read MoreSpecification Built-in water-saving chip, fixed frame JIS Standard Japanese Industrial Standardfrom S$86.99Min. 2 days
- SANEI Free faucet body for kitchenFor the kitchen * The spout is not included.
- KVK Horizontal free faucetThe gentle foam spouting that contains bubbles suppresses the water splash that you are worried about. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products. It has a water-saving effect even when used normally. * Do not s... Read MoreJIS Standard Japanese Industrial Standard