All Category

Thermostat

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 482

Set Ascending Direction
  1. Thermo shower mixer tap SK181D
    SANEI Thermo shower mixer tap SK181D
    Thermo shower mixing tap equipped with a water-saving shower head as standard equipment. Insulated body that does not get hot even if you touch the mixing tap body. A handle with a shape that makes it easy to switch between curan and shower. Thermo shower mixer tap for bathroom
    Act on Promoting Green Procurement  Conformity 
    Rating:
    95%
    from S$249.90
    Min. 2 days
  2. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    It is a model equipped with a water-saving wide shower with a temporary stop function. A heat-resistant body that does not get hot to the touch. Bathroom mixer tap
    Rating:
    100%
    from S$299.90
    Min. 2 days
  3. Thermo shower mixer tap SK181DC
    SANEI Thermo shower mixer tap SK181DC
    Thermo shower mixing tap equipped with a water-saving shower head as standard equipment. High-class design with all-plated body and metallic hose. Insulated body that does not get hot even if you touch the mixing tap body. A handle with a shape that makes it easy to switch between curan and showe... Read More
    Act on Promoting Green Procurement  Conformity 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  4. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Insulation body that does not get hot even if you touch the main body of the mixing tap Water and water piping pitch can be installed in the range of 90 to 210 mm All-plated, high-class design of metallic hose Water-saving type that suppresses water discharge than usual Cold region specifications
    Rating:
    87%
    from S$299.90
    Min. 2 days
  5. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Insulation body that does not get hot even if you touch the main body of the mixing tap Water and water piping pitch can be installed in the range of 90 to 210 mm All-plated, high-class design of metallic hose Water-saving type that suppresses water discharge than usual
    Rating:
    100%
    from S$299.90
    Min. 2 days
  6. Thermostatic shower KF800 series
    KVK Thermostatic shower KF800 series
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    Rating:
    87%
    from S$489.90
    Min. 6 days
  7. Thermostatic shower KF800T series
    KVK Thermostatic shower KF800T series
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    Rating:
    100%
    from S$489.90
    Min. 6 days
  8. Thermo shower mixer tap (with Rainey)
    SANEI Thermo shower mixer tap (with Rainey)
    Rating:
    100%
    from S$329.90
    Min. 3 days
  9. Thermostat mixed faucet with wall (comfort wave 1 mode, plating)
    TOTO Thermostat mixed faucet with wall (comfort wave 1 mode, plating)
    Light and stimulating bathing comfort with two streams (wave & spray): Comfort Wave Shower
    Applicable Place  Bathroom  Act on Promoting Green Procurement  Conformity 
    from S$489.90
    Min. 2 days
  10. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    A thermo-shower mixer tap with a water-saving shower head that is compact but functions well and can be stopped at hand.
    Applicable Place  Bathroom 
    from S$299.90
    Min. 3 days
  11. Thermostatic mixing tap KM800T series
    KVK Thermostatic mixing tap KM800T series
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Specification  Check valve  Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    from S$439.90
    Min. 6 days
  12. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Since the eccentric tube can be adjusted by turning it 360 degrees, it is very easy to replace compared to conventional products. High-class design of all-plated, metallic hose. Compact but well-functioning, thermo-shower mixer tap with water-saving shower head. Cold region specifications.
    Applicable Place  Bathroom  Region to Use  Cold region  Act on Promoting Green Procurement  Conformity 
    from S$279.90
    Min. 3 days
  13. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Comes with a tray on which small items can be placed on the mixing tap body. The tray uses a therapica resin that has excellent water repellency and is easy to remove water stains. With a water-saving shower with a water-saving effect of about 25%, with the same momentum of water. You can use wit... Read More
    Main Unit  Insulated body  Applicable Place  Bathroom / washroom  Material (Tray)  Serapica resin  Act on Promoting Green Procurement  Conformity 
    from S$259.90
    Min. 3 days
  14. Thermostat shower fittings (automatic water stop) Spray (water saving) shower
    TOTO Thermostat shower fittings (automatic water stop) Spray (water saving) shower
    Automatic water stop Just set the dial to the desired amount of hot water, and the set amount of hot water will be discharged and the water will stop automatically. The maximum amount of hot water can be set in 10L increments between 120L and 300L according to the size of the bathtub. Thermostat ... Read More
    Rating:
    100%
    from S$589.90
    Min. 5 days
  15. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Optimal for bath, keep the set temperature Thermo type mixing tap Easy to install Benly with eccentric tube You can adjust it by turning 360 degrees after installing the eccentric tube Water-saving shower head Luxury all-plated body & metallic hose
    Material  bronze  Act on Promoting Green Procurement  Conformity 
    from S$279.90
    Min. 3 days
  16. Thermostatic shower
    KVK Thermostatic shower
    Introducing a high-quality standard faucet that is easy to use and gentle, such as a large lever switching handle that is easy to use, a temperature control handle with a flat lock button and a clean design, and a safe design body that does not heat the surface of the faucet. did!
    from S$499.90
    Min. 6 days
  17. (Cold) Thermostatic shower (water repellent) with 170 mm pipe
    KVK (Cold) Thermostatic shower (water repellent) with 170 mm pipe
    Water repellent film coating. Shower head gray / shower hose gray 1.6m / gray hanger. For cold regions * No check valve for cold regions
    Color  White  Applicable Place  Bathroom  Region to Use  Cold region 
    from S$559.90
    Min. 6 days
  18. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Since the eccentric tube can be adjusted by turning it 360 degrees, it is very easy to replace compared to conventional products. Compact but well-functioning, thermo-shower mixer tap with water-saving shower head.
    Applicable Place  Bathroom  Act on Promoting Green Procurement  Conformity 
    from S$259.90
    Min. 3 days
  19. Thermostat unit
    KAKUDAI MFG Thermostat unit
    * Use by attaching a single faucet (other than the sensor faucet) to the tip.
    Highest Temperature (℃)  Hot water: 45  Connector Thread  G1/2 
    Rating:
    100%
    from S$339.90
    Min. 6 days
  20. Thermo shower mixer tap (with flat shower)
    SANEI Thermo shower mixer tap (with flat shower)
    Seamless and beautiful design like a single pipe. I have set a flat shower that is light and easy to handle. There is a finger hook on the back of the temperature control handle to make it easier to turn. The notation of hot water temperature of 40 degrees or more is displayed in a large size to ... Read More
    Color  (Hose) Matt white  Act on Promoting Green Procurement  Conformity 
    from S$299.90
    Min. 3 days
  21. Thermostatic shower KF800T series
    KVK Thermostatic shower KF800T series
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Specification  Check valve  Applicable Place  Washing place  JIS Standard  Japanese Industrial Standard 
    from S$559.90
    Min. 6 days
  22. Wall-mounted thermostat mixer tap (air-in)
    TOTO Wall-mounted thermostat mixer tap (air-in)
    Specification  Hanger / angle adjustment  Material (Hose)  Resin (metal tone)  Applicable Place  Bathroom 
    from S$1,199.00
    Min. 4 days
  23. Thermo shower mixer tap (with Rainy metallic)
    SANEI Thermo shower mixer tap (with Rainy metallic)
    Seamless and beautiful design like a single pipe. We have set a metallic stop shower that goes well with the luxurious body. There is a finger hook on the back of the temperature control handle to make it easier to turn. The notation of hot water temperature of 40 degrees or more is displayed in ... Read More
    Color  (Hose) Silver 
    from S$329.90
    Min. 3 days
  24. Thermostatic shower mixer (deck type)
    KAKUDAI MFG Thermostatic shower mixer (deck type)
    from S$649.90
    Min. 4 days
  25. Replacement thermostat shower
    KVK Replacement thermostat shower
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Specification  Check valve  Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    from S$489.90
    Min. 6 days
  26. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Luxury design with all-plated body, metallic hose, and plated shower head.
    Specification  Water saving faucet, click, insulation  Standard  JIS  Act on Promoting Green Procurement  Conformity 
    from S$439.90
    Min. 3 days
  27. Thermostatic mixing tap with fixed water stop KM159 series
    KVK Thermostatic mixing tap with fixed water stop KM159 series
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Specification  Check valve  Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    from S$769.90
    Min. 6 days
  28. Thermostat mixed faucet with wall (Comfort wave click, pressure regulating valve)
    TOTO Thermostat mixed faucet with wall (Comfort wave click, pressure regulating valve)
    Material  Shower hose: Resin (silver)  Series  GG  Type of Terminal Fitting  With wall  Hanger type  normal 
    from S$539.90
    Min. 5 days
  29. Thermostatic shower mixer tap (for dropping only)
    KAKUDAI MFG Thermostatic shower mixer tap (for dropping only)
    from S$359.90
    Min. 6 days
  30. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    A type with a water discharge pipe longer than the standard of 300 mm.
    Specification  Water saving faucet, click, insulation  Standard  JIS  Act on Promoting Green Procurement  Conformity 
    from S$489.90
    Min. 3 days
  31. Deck type thermostatic shower KF3011T series (with telescopic pipe)
    KVK Deck type thermostatic shower KF3011T series (with telescopic pipe)
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Specification  Check valve, variable pitch type  Color  (Shower head, hose) white  Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    from S$679.90
    Min. 6 days
  32. Thermostatic shower mixer tap (deck type)
    KAKUDAI MFG Thermostatic shower mixer tap (deck type)
    By rotating the support bracket at the bottom of the faucet body, it is possible to support mounting cores of 85, 100 to 102, 120 mm. Comes with a shower hose that can be attached to most manufacturers' shower hooks without rattling. Mixing tap for bathroom bath * Be sure to close the main pl... Read More
    Material  bronze  Standard  JIS standard  Connection Thread  (Shower hose) G1 / 2  Mounting Screw  (Pipe) W26 Mountain 20  Mounting Hole Diameter (Φmm)  23~26  cartridge  104-003 
    from S$679.90
    Min. 6 days
  33. Thermostatic shower mixer with wall
    KAKUDAI MFG Thermostatic shower mixer with wall
    Mounting Screw  W26 Mountain 20 
    from S$559.90
    Min. 6 days
  34. Wall-mounted thermostatic mixer tap
    TOTO Wall-mounted thermostatic mixer tap
    For general bathroom
    Material  Shower hose: Resin  Shape  Water stop handle: Button  Color  Water stop handle: Silver  Highest Temperature (℃)  Hot water supply: 85  Function  Touch switch  Type  Water spouting: rectification  Type of Terminal Fitting  With wall  handle position  Left 
    from S$999.00
    Min. 5 days
  35. Thermo deck shower mixer tap
    SANEI Thermo deck shower mixer tap
    Specification  Water saving faucet  Pipe Diameter (Φmm)  19 
    from S$599.90
    Min. 4 days
  36. Thermo shower mixer tap
    SANEI Thermo shower mixer tap
    Shower-only type without spout.
    Specification  Water saving faucet, click, insulation  Standard  JIS  Act on Promoting Green Procurement  Conformity 
    from S$469.90
    Min. 3 days
  37. Thermostatic shower mixer tap Ren
    KAKUDAI MFG Thermostatic shower mixer tap Ren
    from S$699.90
    Min. 6 days
  38. Deck type thermostatic shower KF3011T series (190mm pipe specification)
    KVK Deck type thermostatic shower KF3011T series (190mm pipe specification)
    To prevent the surface of the faucet from getting hot, the air layer or water layer covers the mixed water inside, and it is designed to be safe even if you touch it unintentionally. If you set the desired temperature, it will detect the change in hot water temperature and maintain the set temper... Read More
    Specification  Check valve, variable pitch type  Color  (Shower head, hose) Gray  Applicable Place  Bathroom  JIS Standard  Japanese Industrial Standard 
    from S$649.90
    Min. 6 days
  39. Deck-type thermostatic shower with right handle (with pipe)
    KVK Deck-type thermostatic shower with right handle (with pipe)
    from S$679.90
    Min. 6 days
  40. Thermo shower mixer tap (self-closing)
    SANEI Thermo shower mixer tap (self-closing)
    Only the spout is self-closing
    Specification  Water saving faucet, smooth 
    from S$749.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 482

Set Ascending Direction