It can be used for vinyl pipes (VP), copper pipes, and lead pipes, and is commonly used.
* The water resistance may decrease due to the tightening force of the top, the error of the inner diameter of the pipe, the type of pipe, the rust of the inner diameter of the pipe, the deformation, etc. * W... Read More
Material Natural rubber (NR) Heat Resistance Temperature (℃) (Reference) 30-40
Water leaks from the pipe can be repaired by replacing the faucet top. Since it is an eco-friendly top, it has a water-saving effect even when used normally.
Packing to stop water leakage from the spout of the faucet. It can be used for Nominal 13 faucets for city and city faucets. Can be used for hot and cold water. 17 mm in diameter. Maximum operating temperature 80 degrees.