All Category

Hair Catchers

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. This duck bath drain seal (to prevent hair removal, that is, to prevent hygiene and simply apply)
    GAONA This duck bath drain seal (to prevent hair removal, that is, to prevent hygiene and simply apply)
    It is a drain sticker that catches hair etc. just by sticking it on the drain of the bath. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. Hair does not get entangled in the eye plate and can be easily cleaned. It is hygienic because the hair is thrown a... Read More
    Material  acrylic resin polypropylene  Operating Temperature (℃)  1~60 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  2. Hair catcher for unit bath
    KAKUDAI MFG Hair catcher for unit bath
    Collect small trash in the bathroom. * Not compatible with TOTO products.
    Material  PP 
    Rating:
    87%
    from S$6.49
    Min. 2 days
  3. Hair catcher for unit bath
    SANEI Hair catcher for unit bath
    Drainage dish for unit bath
    Material  Polypropylene 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  4. Hair catcher for unit bath
    SANEI Hair catcher for unit bath
    Just place it in the drain to catch hair and dust and drop it with the punching hole for easier cleaning.
    Material  SUS 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  5. Hair removal net for bath drain
    DAICEL FINECHEM Hair removal net for bath drain
    Cover the eye plate of the bath and catch the hair. Since it is a bag-shaped net, it can be used for various eye plates.
    Material  Polyethylene  Perforated Plate Diameter (Φmm)  (Available) 60-150  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.19
    Min. 2 days
  6. Antibacterial unit bath drain opening
    NCC Antibacterial unit bath drain opening
    Always clean with antibacterial power! Antibacterial plating on the surface with excellent antibacterial and antifungal properties. Suppresses slime, mold and odor with strong antibacterial power! When it comes in contact with moisture (including moisture in the air), antibacterial ions are elute... Read More
    Material  Stainless steel (antibacterial plating)  Inner Diameter (Φmm)  18  Outer Diameter (Φmm)  102 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  7. Hair catcher for unit bath
    SANEI Hair catcher for unit bath
    Drainage dish for unit bath
    Material  Polypropylene 
    Rating:
    90%
    from S$5.99
    Min. 2 days
  8. Gaona hair catcher for unit bath
    GAONA Gaona hair catcher for unit bath
    A hair catcher for unit baths. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. Comes with a knob that is convenient for removal.
    Material  Polypropylene  Operating temperature  1~60℃ 
    from S$6.99
    Min. 2 days
  9. Hair catcher for unit bath
    SANEI Hair catcher for unit bath
    The power of the vortex collects the hair, so it can be thrown away without touching it. A lock type structure that prevents the hair catcher from floating.
    Material  Polypropylene  Heat Resistance Temperature (℃)  60 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  10. Round trap hair catcher
    KVK Round trap hair catcher
    Specification  Lock type  Suitable for  For unit bus 
    from S$8.99
    Min. 2 days
  11. This duck hair catcher copper (for unit bath anti-swelling antibacterial / sterilization drain mouth plate)
    GAONA This duck hair catcher copper (for unit bath anti-swelling antibacterial / sterilization drain mouth plate)
    A copper hair catcher for unit baths. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. The flow of water collects hair and debris in one place. The bactericidal effect of copper ions prevents slime and odor. * As it is used repeatedly, it darkens and grad... Read More
    Material  Copper  Operating temperature  1~60℃ 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  12. Hair catcher for unit bath
    SANEI Hair catcher for unit bath
    The antibacterial effect of copper reduces slime. Flat punching hole specifications make it easy to remove dust. With a handle, it is easy to hold when throwing away trash. The product has a diameter of 102 mm and is for unit baths.
    Rating:
    40%
    from S$35.99
    Min. 2 days
  13. Antibacterial hair catcher for unit bath
    NCC Antibacterial hair catcher for unit bath
    Antibacterial and antifungal treatment suppresses unpleasant slime in the drain outlet dust receiver. When it comes in contact with moisture, antibacterial ions dissolve and suppress dirt and slime around the drain. (There are differences depending on the usage environment.) Since it has a handle... Read More
    Material  ABS resin (antibacterial plating)  Mass (g)  About 30  Type  For unit bus 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  14. Hair catcher for unit bath (lock type)
    KAKUDAI MFG Hair catcher for unit bath (lock type)
    Collect small trash in the bathroom.
    Suitable for  Does not fit TOTO  Material  PP 
    from S$6.89
    Min. 2 days
  15. Bath drain seal (small)
    KAKUDAI MFG Bath drain seal (small)
    Material  PP、PMMA 
    from S$3.89
    Min. 2 days
  16. This duck bath drainage net (hair removal, prevention, hygienic installation easy)
    GAONA This duck bath drainage net (hair removal, prevention, hygienic installation easy)
    It is a drainage net that catches hair etc. just by putting it on the drainage port of the bath. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. Hair does not get entangled in the eye plate and can be easily cleaned. It is net-shaped and elastic, and can... Read More
    Material  Polyethylene  Suitable Size (Φmm)  60~150 
    from S$22.99
    Min. 2 days
  17. Hair catcher for unit bath
    SANEI Hair catcher for unit bath
    Just place it on the drain to catch hair and dust, and the disposable type makes cleaning easier.
    Material  SUS 
    from S$4.89
    Min. 2 days
  18. Ag +
    LEC Ag +
    A convenient drain cover that allows you to throw away all your hair. Due to the special shape of the "feathers", when water is poured, a "Uzumaki water stream" is created, which keeps the hair in the center. If you hold the wings, you can throw away the hair without touching ... Read More
    Material  Polypropylene  Mass (g)  70  Type  Stand type 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  19. Gaona hair catcher with handle (for unit bath, easy-to-discard drain outlet)
    GAONA Gaona hair catcher with handle (for unit bath, easy-to-discard drain outlet)
    A hair catcher with a handle for the unit bath. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. The flow of water collects hair and debris in one place. It is hygienic because it has a handle and can be thrown away without touching the garbage.
    Material  Polypropylene  Operating temperature  1~60℃ 
    from S$22.99
    Min. 6 days
  20. Gaona hair catcher lock type
    GAONA Gaona hair catcher lock type
    A lock-type hair catcher for unit baths. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. Comes with a knob that is convenient for removal.
    Material  Polypropylene  Operating temperature  1~60℃ 
    from S$7.19
    Min. 6 days
  21. Hair catcher
    SANEI Hair catcher
    Adhesive type used by pasting on a drainage plate. Removes and prevents hair and debris.
    Material  Polypropylene 
    from S$3.29
    Min. 3 days
  22. Unit bath drain catcher Cleaning with antibacterial ions
    WAKI Unit bath drain catcher Cleaning with antibacterial ions
    Ion effect strongly suppresses slime! When antibacterial ions come into contact with moisture, they dissolve around the product and suppress the "sliminess" near the drain! Attaching the attached attachment also suppresses "sliminess" inside the drain.
    Included Accessories  attachment  Heat Resistance Temperature (℃)  60 
    from S$19.99
    Min. 4 days
  23. Hair catcher
    KAKUDAI MFG Hair catcher
    Material  SCS13 (equivalent to SUS304) 
    from S$1,699.00
    Min. 5 days
  24. 102 m bathroom hair catcher
    ESCO 102 m bathroom hair catcher
    from S$8.29
    Min. 9 days
  25. 101.5m hair catcher for bathroom
    ESCO 101.5m hair catcher for bathroom
    from S$8.49
    Min. 3 days
  26. Hair catcher lock type
    MIYAKO Hair catcher lock type
    A hair catcher for unit baths. * It may not fit depending on the manufacturer. * Please check the dimensions and shape carefully before making a selection.
    Material  PP 
    from S$6.89
    Min. 5 days
  27. Hair catcher MCF lid
    SHOEI Hair catcher MCF lid
    A lid for the hair catcher MCF series. It is made of transparent acrylic so that you can see what's inside.
    Type  4 holes  Material  acrylic resin 
    from S$179.90
    Min. 5 days
  28. A hair stopper that repels dirt with fluorine
    LEC A hair stopper that repels dirt with fluorine
    It has a fluorine-containing coating that remains effective even after 500 rubs, so it repels dirt that tends to stick to hair stoppers. Simply place it in place of the drain plate in the bathroom to catch hair and prevent clogging of the drain pipe. It has a smooth shape that is easy to clean. b... Read More
    Color  Light gray  Capacity  1 piece  Heat Resistance Temperature (℃)  60  Product Type  type to carry 
    from S$15.99
    Min. 9 days
  29. Hair stopper that does not get lost on the net
    LEC Hair stopper that does not get lost on the net
    Simply place it over the bathroom plate to catch hair and fine dust and prevent clogging of the drain pipe. After use, the hair can be thrown away along with the net, making it easy to clean. Cleaning the bath. hair stopper. hair catcher. bathroom drain *Please do not use it for anything other th... Read More
    Material  net = polyethylene  Color  White  Capacity  30 sheets  Heat Resistance Temperature (℃)  70  Allowable Low Temperature (℃)  Minus 30  Product Type  Type to cover 
    from S$4.89
    Min. 9 days
  30. Hair catcher
    MIYAKO Hair catcher
    A hair catcher for unit baths. * It may not fit depending on the manufacturer. * Please check the dimensions and shape carefully before making a selection.
    Material  PP 
    from S$7.39
    Min. 5 days
  31. This is Eyan + lock type hair catcher + for unit bath + restoration to the original state
    GAONA This is Eyan + lock type hair catcher + for unit bath + restoration to the original state
    It is often used as a repair / repair / remodeling material for rental housing such as condominiums and apartments. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. Comes with a knob that is convenient for removal. Contains 10 pieces, which is convenient ... Read More
    Material  Polypropylene  Operating Temperature Range (℃)  1~60 
    from S$53.99
    Min. 7 days
  32. MCI Resin Hair Catcher
    SHOEI MCI Resin Hair Catcher
    It catches foreign substances in water such as hair, gravel, and leaves, protects the pump, and removes foreign substances. Made of engineering plastic, it is resistant to corrosion, small and lightweight.
    Material (Main Unit)  Engineering plastic 
    from S$489.90
    Min. 5 days
  33. Hair catcher MCI lid
    SHOEI Hair catcher MCI lid
    A lid for the hair catcher MCI series. It is made of transparent acrylic so that you can see what's inside.
    Material  acrylic resin 
    from S$77.99
    Min. 5 days
  34. This is Eyan + Hair Catcher + For Unit Bath + Restoration
    GAONA This is Eyan + Hair Catcher + For Unit Bath + Restoration
    It is often used as a repair / repair / remodeling material for rental housing such as condominiums and apartments. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. Comes with a knob that is convenient for removal. Contains 10 pieces, which is convenient ... Read More
    Material  Polypropylene  Operating Temperature Range (℃)  1~60 
    from S$48.99
    Min. 7 days
  35. Balsan bathroom hair stopper
    LEC Balsan bathroom hair stopper
    Blocks the entry of flies from the washbasin drain! The active ingredient repels flies, and the hole size makes it difficult for flies to pass through. Easy to care for your hair with a swirling stream! Dark gray that makes your hair less noticeable. hair stopper. hair catcher bathroom drain *Ple... Read More
    Ingredient  Pyrethroid  Color  Dark gray  Capacity  1 piece  Heat Resistance Temperature (℃)  60  Target Insect  Fruit fly  Period of use  about 12 months  Product Type  Place type 
    from S$11.99
    Min. 9 days
  36. This is Eyan + lock type drainage plate + for unit bath + restoration to the original state
    GAONA This is Eyan + lock type drainage plate + for unit bath + restoration to the original state
    It is often used as a repair / repair / remodeling material for rental housing such as condominiums and apartments. It catches hair and dust flowing through the drain, preventing clogging of the drain pipe. Contains 10 pieces, which is convenient for multiple replacements in apartment buildings. ... Read More
    Material  ABS resin  Operating Temperature Range (℃)  1~60 
    from S$58.99
    Min. 10 days
  37. Easy to clean antibacterial hair stopper
    LEC Easy to clean antibacterial hair stopper
    Simply place it in place of the drain plate in the bathroom to catch hair and prevent clogging of the drain pipe. Comes with a handle for easy trash disposal. The flat shape makes it easy to clean. Contains antibacterial agents for hygienic use. hair. hair stopper. Cleaning the bath. sheet. hair ... Read More
    Material  Body: Polypropylene  Color  Gray  Capacity  Three  Heat Resistance Temperature (℃)  60  Product Type  Place type 
    from S$7.99
    Min. 9 days
  38. Hair catcher MCS lid
    SHOEI Hair catcher MCS lid
    A lid for the hair catcher MCS series. It is made of transparent acrylic so that you can see what's inside.
    Type  For MCS-14  Material  acrylic resin  Suitable Models  MCS-1432/MCS-1440/MCS-1450  Dimensions (Diameter Φmm)  190 
    from S$129.90
    Min. 5 days
  39. Hair catcher for unit bath
    KAKUDAI MFG Hair catcher for unit bath
    The shape makes it easy for hair to collect and wash. Lock type. Perforated plate diameter: Can be attached to 102 mm. For unit bath * Cannot be installed on a metal plate or a type in which the drainage of the bathtub flows. * Not compatible with TOTO products.
    Material  PP 
    from S$19.99
    Min. 6 days
  40. Hair catcher for unit bath
    KAKUDAI MFG Hair catcher for unit bath
    It is made of copper, which does not easily get slimy, and can be attached to a plate diameter of 102 mm. For unit bath * Cannot be installed on a metal plate or a type in which the drainage of the bathtub flows. * Not compatible with TOTO products. * The color tone of the surface changes over ti... Read More
    Material  Copper  Operating Temperature (℃)  1~60 
    from S$46.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction