Shower Accessories
Other Related Pages
- KVK U packing for shower hoseFor shower hose * Since it is a dedicated part, it is not compatible with other companies.
- TOTO Bath faucet bracket replacement parts Opening and closing unit Spacer part THA1-6Suitable for TB, TM, TU series
- TOTO Shower elbowIt is a metal fitting for attaching the click shower to the resin elbow of the TOTO Joy series (TMJ40 type).Suitable for TOTO Joy Series TMJ40 type
- KAKUDAI MFG Shower hose adapter (for mixed taps from various companies)Adapter for connecting Kakudai's shower hose and each company's mixing tapMaterial Brass
- KAKUDAI MFG Shower hose adapter set (for each company hose)Kakudai shower head and KVK, MYM, Tokyo Gas / INAX (balance kettle) shower hose adapter setMaterial ABS
- GAONA This duck shower adapter INAX switch for mixer tap with shower (G1 / 2 screw shower hose M26 × 1.5 screw mixer tap side)Adapter mounting screw for connecting shower hose with G1 / 2 screw such as GAONA / KAKUDAI and INAX mixing tap with switch shower, mixing tap side female screw (M26X1.5) X shower hose side male screw (G1 / 2)Material Brass
- SANEI Hand shower packing setFor the connection between the mixer tap side and the shower head side of the shower hoseMaterial EPDM・NBRfrom S$2.99Min. 2 days
- KVK Shower elbow set nut typeIt is a connection Cervo that connects the faucet body and the shower hose.Connector Thread W26-20・M22×2from S$29.99Min. 2 days
- SANEI Super auxiliary plateAuxiliary plate for attaching suction cups to the wall. It can be peeled off cleanly and used repeatedly.
- GAONA This Air Yan Joint Set Adapter for KVKAn adapter set for attaching the joint set to the KVK shower head and shower hose. Contains 2 pieces. Bathroom bathtub (bath), bathMaterial ABS resin Operating Temperature (℃) 1~60
- SANEI Rotating hose fittingMetal fittings on the head side of the shower hose For bathroomMaterial Brass Screw size G1/2
- GAONA This Air Yan Joint Set Adapter for MYMAn adapter set for attaching the joint set to the MYM shower head and shower hose. Contains 2 pieces. Bathroom bathtub (bath), bathMaterial ABS resin Operating Temperature (℃) 1~60
- KAKUDAI MFG Hand shower packing setFor repair when water leaks from the connection part of the hand shower hose. The O-ring is exclusively for showers made by Kakudai, and the packing is 19, 21, 23 mm each.Material NBR、EPDM
- SANEI One-touch joint setIf you attach the nipple to the shower head side and the joint to the hose side, the shower head can be attached and detached with a single touch.Specification Nipple set of 2 Mounting Screw Diameter G1/2
- GAONA Gaona shower adapter TOTO thick hose for mixing tap (G1 / 2 screw shower hose W24 mountain 20 mixing tap side)An adapter that connects a shower hose with G1 / 2 screws such as GAONA / KAKUDAI to a TOTO mixing tap (for thick hoses). Mounting screw Mixing tap side female screw (W24 thread 20) x Shower hose side male screw (G1 / 2). Bathroom (bath)Material Brass
- SANEI Hose fittingsMetal fittings on the mixing tap side of the shower hose For bathroomMaterial Brass Screw size G1/2
- SANEI Shower head fixing ringShower head fixing ring For fixing the shower head, which is difficult to use by spinning around * It may not be possible to install depending on the shape of the shower hook.Material SI (silicon)
- SANEI Pressure regulating valvePrevents damage to showers and hoses due to high water pressure. Attach a shower with a temporary water stop function to your mixing tap to prevent damage to the hose. Installed between the shower elbow and hose of the mixing tap to reduce water pressure.Maximum Operating Temperature (℃) 60
- KAKUDAI MFG Shower head rubberEliminates rattling of shower hooks and shower heads.
- GAONA Gaona shower adapter for KVK mixer tap (G1 / 2 screw shower hose M22 × 2 mixer tap side)An adapter that connects a shower hose with a G1 / 2 screw such as GAONA / KAKUDAI to a KVK mixing tap. Mounting screw Mixing tap side female screw (M22X2) x Shower hose side male screw (G1 / 2). Bathroom (bath)Material Brassfrom S$9.89Min. 2 days
- SANEI Shower head adapterAdapter to connect KVK shower head to SAN-EI shower hosefrom S$7.69Min. 2 days
- SANEI Shower head adapterAdapter used when installing a SAN-EI shower head with a LIXIL (INAX) shower hose and leaking waterfrom S$9.79Min. 2 days
- GAONA Duck Shower Adapter Rinnai (Part), Tokyo Gas, Inax Balance Pot (G1 / 2 Screw Shower Head M22 × 1.5 Screw Hose)It is an adapter that connects the shower head with G1 / 2 screws such as GAONA / KAKUDAI to the shower hose of the balance kettle of Rinnai (partly) / Tokyo Gas / INAX. Mounting screw, shower head side female screw (G1 / 2) X shower hose side male screw (M22X1.5)Material Brassfrom S$9.89Min. 2 days
- GAONA This duck smooth adapter (comfortable easy-to-turn shower adapter)It is a shower adapter to solve the problem of the shower hose that is difficult to rotate. Just by installing it, it becomes a spinning shower, and you can easily direct the water flow to the desired position even when it is hooked. It can be used for GAONA, KAKUDAI, TOTO, INAX (LIXIL), SAN-EI, ... Read MoreMaterial Brass
- GAONA This duck shower adapter for KVK (G1 / 2 screw shower head M22 x 2 screw hose)An adapter that connects a shower head with G1 / 2 screws such as GAONA / KAKUDAI to a KVK shower hose. Mounting screw, shower head side female screw (G1 / 2) X shower hose side male screw (M22X2)Material Brassfrom S$8.99Min. 2 days
- KAKUDAI MFG Suction cup hook auxiliary plateFor mounting sucker type shower hookMaterial PVC
- GAONA Gaona Shower Adapter TOTO Resin Elbow For Mixing Stopper (G1 / 2 Screw Shower Hose M24 × 1.5 Mixing Stopper Side)An adapter that connects a shower hose with G1 / 2 screws such as GAONA / KAKUDAI to a TOTO mixing tap (resin elbow). Mounting screw Mixing tap side female screw (M24X1.5) x Shower hose side male screw (G1 / 2). Bathroom (bath)Material Brassfrom S$11.99Min. 2 days