Pipe Hangers
Suspended piping fittings are mechanical parts intended to hang pipes and piping from walls and ceilings. Piping and pipes can be attached freely by combining with vertical metallage BT or hanging tongue. A turnbuckle with a rotating mechanism is used to freely change the angle and direction of piping and pipes. In environments where vibration isolation is required, there are standing bands with synthetic rubber attached inside the standing band hinges. By using a standing band with anti-vibration rubber, it is possible to protect the pipe as well as necessary vibration-proofing assistance.
- Akagi With assembled SP hanging tongueA product in which "A10312 hanging tongue" is set in "A1022 4 sets SP without hanging tongue". For spiral ducts.Type Hanging band Surface Treatment Electrogalvanized finish Tightening Bolt (Size) M8×25 Suspension bolt diameter W3/8
- Akagi Assembled Hanging Band with TurnbuckleA hanging band for SGP pipes.Surface Treatment Electrogalvanized finish
- FUKAGAWA B BandA band that tightens the flex and heat retention flex, and tightens and fixes it with a "plus (+) screwdriver". It has a 13 mm strip shape and is tightened with a tool such as an electric "impact screwdriver".Material Steel (electroplating)
- Akagi Suspension band with stainless steel VP suspension tongueLantern type hanging band for VP pipeMaterial SUS304 Type Hanging band Suspension bolt diameter (Φmm) W3/8
- Akagi Suspension band with hinged suspension tongueHinge type hanging band for SGP pipe
- Akagi With VP hanging tongueLantern type hanging band for VP pipe It is a product with "A10312 hanging tongue" set in [A10157VP without hanging tongue]. Suspension band for VP pipeType Hanging band Surface Treatment Electrogalvanized finish Suspension bolt diameter W3/8
- Akagi Winding band B typeUniversal support bracket for lightweight objects such as spiral duct pipes. You can cut it according to the required length.
- Akagi Suspension band Stainless hinge type with hanging tongueA product (up to 150A) made of SUS304, which is a hinged vertical suspension band "A10198 stainless steel suspension band" for stainless steel pipes (thick wall pipes) with "A10316 stainless steel suspension tongue" set. Avoid use in salt-damaged areasMaterial SUS304
- FUKAGAWA Perforated bandMaterial Zinc Shape wave Number of Holes Nail: 1
- Akagi Hanging tongueA metal fitting for attaching a hanging band to a hanging bolt. * Support for large-diameter heavy-duty pipes of SGP300A or larger may require design changes depending on the situation.Surface Treatment Electrogalvanized finish
- FUKAGAWA Wide bandDeveloped to hang heat-retaining flex. The width is 50 mm, which is wider than the wire pitch of the heat-retaining flexible, so biting is minimized.Material HDPE (high density polyethylene) Shape Straight Number of Holes Nail: 1 Maximum Load (N) 579
- Akagi Suspension band with stainless steel suspension tongueMade of SUS304, which is a set of "A10316 stainless steel hanging tongue" on "A10200 without hanging tongue" for stainless steel pipe (thick wall pipe). Avoid use in salt-damaged areasMaterial Stainless steel (SUS304)
- Nichiei Intec Easy hanging aceBy shifting the hinge from the center, the pipe can be temporarily placed. The "magic piece" keeps the bolts horizontal without falling off, allowing smooth banding. The detent prevents the bolts from rotating and improves workability. Hinge type temporary suspension band for SGP pipes.Type Hanging band
- SANEI Free bandPlate band for hand tightening of water hose with outer diameter of 10 to 22 mmMaterial Stainless steelfrom S$3.59Min. 2 days
- TRUSCO Suspension band (combination type)It spreads to both in a combination. NT dropout prevention. For piping. You can fix the pipe or move it freely. Please use it effectively in combination with battledore BT.Specification A band for hanging and fixing pipes Material / Finish Iron Type Hanging band
- SANEI Stainless steel free bandTighten strongly with stainless steel wire. Tighten the screwdriver.from S$3.29Min. 2 days
- TRUSCO U Bolt for SGP SUS304It is a metric screw specification product of U-shaped metal fittings. For SGP pipe tightening brackets, horizontal pipes, vertical pipes, gas pipes, air conditioning pipes, and switchboard stoppersIncluded Accessories 2 nuts Material Stainless steel (SUS304)from S$4.39Min. 2 days
- ESCO Steel pipe suspension band (stainless steel)A tongue is set on a hinged hanging band for stainless steel pipes (thick-walled pipes). When using it for SGP pipes, take measures to prevent electrolytic corrosion (corrosion-proof tape, etc.).Material Stainless steel (SUS304) Type Hanging band Bolt Diameter Hanging bolt: 3/8
- Akagi With anti-vibration hanging lockAnti-vibration auxiliary suspension band for SGP pipes. * This product alone does not have the effect of clearly reducing the vibration transmission coefficient.from S$10.99Min. 2 days
- SAWAKYU SUS304 free size bandYou can freely produce more than the desired size (Φ100). It can be installed and removed freely and can be easily combined. * Please use a tool such as a screwdriver when tightening the bolts when using the product.Material Stainless steel SUS304 RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 2 days
- ESCO VP pipe suspension band (stainless steel)I set the tongue on the stainless steel suspension band for VP pipe.Material Stainless steel (SUS304) Type Hanging band Bolt Diameter Hanging bolt: 3/8from S$7.39Min. 2 days
- SANEI Free Size Hose ClampHand-tightened band for water hoses. Made of stainless steel.Material Stainless steel
- Nichiei Intec Suspension bracket HC-SX 3DMetal fittings for hanging hanging bolts from shaped steel. The hanging bolt can be lowered at any angle and direction.Material / Finish Iron / electrogalvanized Mass (g) 138 Applicable hanging bolt W3/8
- Nichiei Intec Hanging bracket NHB-X 3DMetal fittings for hanging hanging bolts from shaped steel. The hanging bolt can be lowered at any angle and direction.Material / Finish Iron / electrogalvanized Mass (g) 292 Applicable hanging bolt W3/8from S$29.99Min. 2 days
- ESCO 250 diameter suspension band (for spiral duct tube)Hinge type hanging band For spiral duct pipesMaterial Steel (electrogalvanized) Nominal Diameter 250 Applicable pipe outer diameter (Φmm) 253
- TRUSCO U Bolt for SGP Trivalent UniqloIt is a metric screw specification product of U-shaped metal fittings. For SGP pipe tightening brackets, horizontal pipes, vertical pipes, gas pipes, air conditioning pipes, and switchboard stoppersIncluded Accessories 2 nuts Material Steel (SWCH)from S$2.49Min. 2 days
- Akagi With assembled TN hanging tongueA product in which "A10312 hanging tongue" is set in "A10167 assembly type TN without hanging tongue". The outer diameter of the compatible pipe can be switched in 3 steps.Type Hanging band Surface Treatment Electrogalvanized finishfrom S$4.59Min. 2 days
- Akagi Stainless steel hanging tongueA metal fitting for attaching a hanging band to a hanging bolt. * Support for large-diameter heavy-duty pipes of SGP300A or larger may require design changes depending on the situation.Material SUS304from S$8.49Min. 2 days
- ESCO 300 diameter suspension band (for spiral duct tube)Hinge type hanging band For spiral duct pipesMaterial Steel (electrogalvanized) Nominal Diameter 300 Applicable pipe outer diameter (Φmm) 303from S$16.99Min. 2 days
- ESCO Steel pipe suspension bandHinge type hanging band, SGP tube, VP tube used together. It is a product that gives top priority to workability and safety. There is no need to remove or install bolts and nuts during piping. It is a caulking function integrated with bolts and turnbuckles when suspending pipes.Material Steel, electrogalvanized Type Hanging band Bolt Diameter Hanging bolt: 3/8from S$16.99Min. 3 days
- Nichiei Intec With assembly type hanging band tongue (assembly type)Comes with packing to prevent bolts from falling. The detent prevents the bolts from rotating and improves workability. Hinge type temporary suspension band for SGP pipes.Type Hanging bandfrom S$9.29Min. 2 days
- Nichiei Intec 3D turnbuckleIt is a metal fitting for hanging a hanging bolt by attaching it to a hanging metal fitting or a ceiling insert. The unique rotation mechanism allows the hanging bolts to be hung at any angle and direction. For hanging metal fittings for piping and steady rest.Material Steel (electrogalvanized finish) Mass (g) 57 Size W3/8×25 Allowable Load (kN) 0.981 Applicable hanging bolt W3/8
- Akagi LockA metal fitting for attaching a hanging band to a hanging bolt. * Support for large-diameter heavy-duty pipes of SGP300A or larger may require design changes depending on the situation.Surface Treatment Electrogalvanized finishfrom S$1.99Min. 2 days
- ESCO 150 diameter suspension band (for spiral duct tube)Hinge type hanging band For spiral duct pipesMaterial Steel (electrogalvanized) Nominal Diameter 150 Applicable pipe outer diameter (Φmm) 153from S$13.99Min. 2 days
- ESCO VP pipe suspension bandMaterial Steel, electrogalvanized Type Hanging band Bolt Diameter Hanging bolt: 3/8
- ESCO 250 diameter suspension band (for spiral duct tube)Hinge type hanging band For spiral duct pipesMaterial Steel (electrogalvanized) Nominal Diameter 250 Applicable pipe outer diameter (Φmm) 253from S$15.99Min. 2 days