Gas Tap Valves
Other Related Pages
- KOYO SANGYO Split washer (chromium plating)Standard Opposite side 27 × Φ60
- KOYO SANGYO Ball screw gas stopper for LP gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of zinc Connector Rc1/2×Rc1/2 Suitable Gas LP gas
- Takahashi Industry Return type fuse gas stopper for LP gas (hose port type)It has a lock mechanism that can maintain the closed and open states, and when the knob is released in the intermediate open / closed state, the return spring built in by the gas plug automatically returns to the closed position and is used in the incomplete open / closed state. To prevent. * A q... Read MoreSuitable Gas LP gas
- Fujiigokin Flexible pipe gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of brass Suitable Gas City Gas
- HAMAI INDUSTRIES Flexible Pipe Gas Tap Valve Angle Type (Knob)The body is an integral structure of high quality brass forging with chrome plating. A double safety structure has been adopted for the stem and seat. The handle has a lock mechanism. * A qualification as a builder is required for construction. If you do not have a qualification, please do not pe... Read MoreNominal Diameter (B) 1/2 Material (Seat) PTFE Material (Ball) C3604 / chrome plating Suitable Gas LP gas Nominal Diameter (A) 15 Material (Stem) C3604 Material (Handle) PBT Material (Body) C3771 / chrome plating Material (end cap) C3604
- HAMAI INDUSTRIES Flexible pipe gas stopper straight type (knob)The body is an integral structure of high quality brass forging with chrome plating. A double safety structure has been adopted for the stem and seat. The handle has a lock mechanism. * A qualification as a builder is required for construction. If you do not have a qualification, please do not pe... Read MoreNominal Diameter (B) 1/2 Material (Seat) PTFE Material (Ball) C3604 / chrome plating Suitable Gas LP gas Nominal Diameter (A) 15 Material (Stem) C3604 Material (Handle) PBT Material (Body) C3771 / chrome plating Material (end cap) C3604from S$53.99Min. 2 days
- KOYO SANGYO Ball flexible tube gas tap for LP gasA waterproof ring is provided on the knob to improve waterproofness. (LIA) IPX5 passed Can be installed in humid places such as bathrooms and kitchens. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of zinc Connector Rc1/2×Rc1/2 Suitable Gas LP gas
- KITZ Brass ball gas stopper (for LP gas)Material (Ball) C3771BE + Ni-Cr plating Stopcock Intermediate ball gas stopper Material (Cap) C3771BE + Ni-Cr plating Maximum Allowable Pressure (MPa) 0.08 Material (O-ring) NBR Material (Disc) C3771BE + Ni-Cr plating Material (Stem) C3531 Material (Ball Seat) NBR Material (Body) C3771BE + Ni-Cr plating Connection shape Screwing: JIS B0203
- Takahashi Industry LPG Return Type Fuse Gas Tap Valve (Swivel Type, with Wall Flnage)* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Gas LP gas Air Inlet / Outlet (Inlet) Rc1 / 2 free, (Outlet) hose port
- Takahashi Industry Fuse gas plug for LP gas (Outlet type)* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Gas LP gas
- Takahashi Industry Fuse gas stopper for LP gas (combination type)* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Specification Two mouths Suitable Gas LP gas
- Fujiigokin Pressure detection plugCompact type / click typeStandard R1/2×Φ9.5 Suitable Gas Combined with city gas and LP gasfrom S$32.99Min. 2 days
- Fujiigokin Screw gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of brass Suitable Gas City Gasfrom S$77.99Min. 2 days
- KOYO SANGYO Inspection hole ball flexible tube gas stopper for LP gasA waterproof ring is provided on the knob to improve waterproofness. (LIA) IPX5 passed Can be installed in humid places such as bathrooms and kitchens. With inspection holes, airtightness test, leak test, combustion pressure measurement and air purge can be performed using the inspection holes. T... Read MoreMaterial Made of zinc Connector Rc1/2×Rc1/2 Suitable Gas LP gas
- KOYO SANGYO LB bit ON / OFF fuse gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Type of Gas 13A、12A Suitable Gas City Gasfrom S$86.99Min. 2 days
- KOYO SANGYO L-type flexible pipe gas tap for city gasStandard Rc1/2×Rc1/2 Suitable Gas City Gas
- KOYO SANGYO LB 2-port ON / OFF fuse gas stopper for LP gasFor zinc, the outlet side connection is rotatable. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of zinc Connector Rc1 / 2 × Φ9.5 hose end Suitable Gas LP gas Flow rate (Operation) 1.2kL / h (air) Pressure loss during operation (Pa) 216
- KOYO SANGYO Gas stopper capAirtight cap * For copper ON / OFF fuse gas plugsSuitable Gas City Gasfrom S$3.09Min. 2 days
- KOYO SANGYO Ball UL thread gas tap for LP gasThe flexible direct connection has a built-in push impact type flexible pipe joint. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of zinc Suitable Gas LP gasfrom S$77.99Min. 2 days
- KOYO SANGYO LB bit outlet ON / OFF fuse gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Connector (Inlet x outlet) Rc1 / 2 x Φ9.5 outlet Suitable Type of Gas 13A、12A Suitable Gas City Gas Pressure loss during operation (Pa) 250 Flow rate (kL / h) 1.2airfrom S$97.99Min. 2 days
- KOYO SANGYO Flexible UL screw gas tap for LP gasThe flexible direct connection has a built-in push impact type flexible pipe joint. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of brass Suitable Gas LP gasfrom S$97.99Min. 2 days
- KOYO SANGYO Ball screw gas stopper with inspection holeWith inspection holes, airtightness test, leak test, combustion pressure measurement and air purge can be performed using the inspection hole. The inspection hole is an outlet type. Commercially available quick fittings (sockets) can be used. There is a safety valve inside the inspection hole out... Read MoreMaterial Made of zinc Connector Rc1/2×Rc1/2from S$35.99Min. 2 days
- Fujiigokin One bit ON / OFF fuse gas stopper for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Shape LB Connector Rc1/2×Φ9.5 Suitable Gas City Gas
- KOYO SANGYO Flexible UL screw gas stopper for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Gas City Gas Color (knob) Beigefrom S$76.99Min. 8 days
- KOYO SANGYO L-type flexible pipe gas tap for LP gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of brass Connector Rc1/2×Rc1/2 Suitable Gas LP gasfrom S$76.99Min. 2 days
- KOYO SANGYO Flexible UI screw gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Gas City Gasfrom S$53.99Min. 7 days
- KOYO SANGYO Flexible UL thread gas tap (outer thread) For city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Specification (Device side) Rc1 / 2 Suitable Gas City Gas Color (knob) Beigefrom S$77.99Min. 7 days
- KOYO SANGYO LA bite ON / OFF fuse gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Type of Gas 13A、12A Suitable Gas City Gasfrom S$77.99Min. 2 days
- KOYO SANGYO LA bite outlet ON / OFF fuse gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Connector (Inlet x outlet) Rc1 / 2 x Φ9.5 outlet Suitable Type of Gas 13A、12A Suitable Gas City Gas Pressure loss during operation (Pa) 230 Flow rate (kL / h) 1.2airfrom S$79.99Min. 2 days
- KOYO SANGYO LA bit ON / OFF fuse gas stopper for LP gasFor zinc, the outlet side connection is rotatable. * A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Material Made of zinc Connector Rc1 / 2 × Φ9.5 hose end Suitable Gas LP gas Flow rate (Operation) 1.2kL / h (air) Pressure loss during operation (Pa) 196from S$58.99Min. 2 days
- Fujiigokin Equipment connection gas tap for city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Gas City Gasfrom S$64.99Min. 2 days
- Fujiigokin Fujii Alloy Manufacturing Exposed Fuse Gas Stopper for City Gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Suitable Gas City Gasfrom S$84.99Min. 7 days
- KOYO SANGYO Gas stopper cap BAirtight cap * For copper ON / OFF fuse gas plugsStandard For Φ9.5 outlet Suitable Gas City Gasfrom S$3.09Min. 2 days
- Takahashi Industry Ball valve for flexible pipe For LP gasMade of zincStandard Rc1/2 Suitable Gas LP gas
- Fujiigokin Pressure detection plugLeakage inspection and air purging can be performed on pipes that do not have a gas plug with an inspection hole. * The pressure detection plug cannot be used as a gas plug. * For city gas, ask a designated construction shop designated by the city gas company in your area. * In the case of LPG, a... Read MoreMaterial Brass Size R1/2 Suitable Gas Combined with city gas and LPGfrom S$38.99Min. 2 days
- KOYO SANGYO Type I flexible pipe gas tap for city gasStandard Rc1/2×Rc1/2 Suitable Gas City Gasfrom S$64.99Min. 8 days
- KOYO SANGYO Flexible UL thread gas tap (outer thread) For city gas* A qualification as a builder is required for construction. If you do not have a qualification, please do not perform the construction.Specification (Device side) Rc1 / 2 Type of Piping Rc1/2 Suitable Gas City Gas Color (knob) Beige Flow rate (kL / h) 2.4