Hydraulic Equipment & Hoses (High Pressure Hoses)
Hydraulic equipment / hydraulic hose refers to equipment that operates by hydraulic pressure and hoses connected to it. There are various types such as pumps and motors as well as solenoid valves and cylinders. Not only factories, but also forklifts and tractors are used in the construction and agriculture scenes to see what is used. Furthermore, it is used in familiar places such as brake pads of passenger cars, and you can see that hydraulic equipment is indispensable in daily life.
Other Related Pages
- Taisei Kogyo Filter elementThe most standard T-type connection medium pressure in-line filter. You can customize it according to your purpose from abundant options, including an indicator that can detect differential pressure (visual electrical contact type). The oil flow direction can be easily changed from right to left ... Read MoreType of Filter Material General filter paperfrom S$44.99Min. 2 days
- NACHI (NACHI-FUJIKOSHI) Hydraulic valve Relief valve R seriesBalance piston type relief valve. It controls the maximum pressure of the flood control circuit and also works as a safety valve. By using the vent port, remote control of pressure and unload circuit are possible.Maximum Operating Pressure (MPa) 21 Valve Type Pressure control valve
- DAIKIN INDUSTRIES LT cooler (water-cooled oil cooling equipment)An oil cooling device (water-cooled) that has a large cooling capacity with a small amount of water. For fresh water and construction water. (Seawater cannot be used) With brazing that reliably transfers the heat of the fins. The threaded fins stir the oil. It can be installed 360 ° freely. The l... Read More
- IHARA SCIENCE SUA UnionMaterial JIS G4051-S25C or ASTM-A105 Shape Union Rated Pressure (MPa) 21 Temperature Range (℃) 120 or less Connector Thread Type Rcfrom S$21.99Min. 2 days
- DAIKIN INDUSTRIES 02 series stack type A, B port throttle valveThis is a control valve with a modularized control unit and a stacking structure.Pipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.08 [0.8] Control Port A / B port Valve Type Flow control valve
- DAIKIN INDUSTRIES 02 series stack type pilot check valveA control valve with a modularized control unit and a stacking structure.Specification Direct acting type Pipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Area Ratio Pilot piston 2.7: Check valve 1 Control Port A / B port Valve Type Directional control valvefrom S$299.90Min. 3 days
- NACHI (NACHI-FUJIKOSHI) Gear pump (IP pump)By adopting patented axial and radial pressure loading method, it generates high pressure of 30MPa with high efficiency. It has excellent durability and an extremely long life. Inscribed mesh with modified involute low gears significantly reduces pulsation and noise and is extremely quiet. The st... Read MoreType Gear pump Type of Sign Flange mounting type Rated Pressure (MPa) 25 Rotational Speed (min -1 [rpm]) 500~2000 Maximum Operating Pressure (MPa) 30 Suitable Fluid General mineral hydraulic oilfrom S$1,599.00Min. 10 days
- NACHI (NACHI-FUJIKOSHI) Hydraulic valve (DMA) manual valveType of Connection Gasket mounting type Valve Type Directional control valvefrom S$389.90Min. 2 days
- DAIKIN INDUSTRIES 02 series stack type pilot check valveA control valve with a modularized control unit and a stacking structure.Specification Direct acting type Pipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Area Ratio Pilot piston 2.7: Check valve 1 Control Port B port Valve Type Directional control valvefrom S$269.90Min. 3 days
- TAIYO Hydraulic cylinder for 3.5MPa 35H-3R1CB50BType of Mount / Support CB (Clevis type) Inner Diameter (Φmm) 50 Cushioning B (with cushion on both sides) Series 35H-3R Material (Gasket) Nitrile rubberfrom S$539.90Min. 11 days
- DAIKIN INDUSTRIES Pilot relief valveIt is used for remote control as a pilot valve for pilot-operated pressure control valves such as relief valves and pressure reducing valves, and for variable displacement piston pumps.Specification Direct acting type Pipe Connection Diameter 1/4 Type of Thread Rc Type of Connection Gasket mounting type Adjustable Range of Pressure (MPa [kgf/cm 2 ]) ~7[~70] Power Supply Voltage (V) DC24 Flow Rate (L/min) (Maximum) 1 Valve Type Pressure control valvefrom S$1,399.00Min. 122 days
- DAIKIN INDUSTRIES Pilot relief valveIt is used for remote control as a pilot valve for pilot-operated pressure control valves such as relief valves and pressure reducing valves, and for variable displacement piston pumps.Specification Spring balance type Pipe Connection Diameter 1/4 Type of Thread Rc Type of Connection Gasket mounting type Adjustable Range of Pressure (MPa [kgf/cm 2 ]) ~25[~250] Power Supply Voltage (V) DC24 Flow Rate (L/min) (Maximum) 1 Valve Type Pressure control valvefrom S$1,399.00Min. 4 days
- DAIKIN INDUSTRIES 02 series stack P, T port throttle valvePipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 40 Control Port T port Adjustment Screw B port side adjustment Valve Type Flow control valvefrom S$249.90Min. 3 days
- BRIDGESTONE Pass color PA1408 (with bracket F + C + 2 adapters)Thread Size G1/2 Maximum Operating Pressure (MPa) 14 Hose Inner Diameter (Φmm) 12.7 Suitable Fluid Mineral hydraulic oil Minimum Burst Pressure (MPa) 56 Reinforcing Layer 1W Fluid Temperature Range (℃) -40~+100 Hose Outer Diameter (Φmm) 19.5 Mass (g/m) 400 Approximate mass (g) Fitting / 140, Adapter / 100 Recommended ambient temperature (℃) -40~+70from S$99.90Min. 7 days
- DAIKIN INDUSTRIES Relief valve (gasket mounting type)Type of Connection Gasket mounting type Valve Type Pressure control valvefrom S$269.90Min. 3 days
- DAIKIN INDUSTRIES Solenoid pilot switching valvePipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Type of Connection Gasket mounting type Suitable Fluid Petroleum hydraulic oil Flow Rate (L/min) (Maximum) 300from S$1,899.00Min. 92 days
- DAIKIN INDUSTRIES Stack valve (P port check valve)Pipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 300 Valve Type Directional control valvefrom S$529.90Min. 152 days
- Taisei Kogyo suction filterA tank internal filter for general hydraulic oil. It is a stainless wire mesh type. The standard filtration accuracy is 60, 100, 150, 200 mesh.Type of Filter Material Wire mesh (SUS)from S$119.90Min. 24 days
- DAIKIN INDUSTRIES Stack valve A port pressure reducing valvePipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 300 Valve Type Pressure control valvefrom S$999.90Min. 62 days
- TAIYO Hydraulic cylinder for 3.5MPa 35H-31SDType of Mount / Support SD (basic type) Cushioning B (with cushion on both sides) Series 35H-3 Material (Gasket) Nitrile rubberfrom S$279.90Min. 8 days
- DAIKIN INDUSTRIES Stack valve (meter-in A, B port throttle valve)Pipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 300 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.1 [1] Valve Type Flow control valvefrom S$529.90Min. 3 days
- DAIKIN INDUSTRIES 3 Series Stacking Type Port A/B Throttle ValveThe stack valve can be stacked on the manifold block to assemble the hydraulic unit. It is easy to change the circuit. Achieves miniaturization of hydraulic equipment.Pipe Connection Diameter 3/8 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 80 Valve Type Flow control valvefrom S$349.90Min. 3 days
- DAIKIN INDUSTRIES Pilot relief valveIt is used for remote control as a pilot valve for pilot-operated pressure control valves such as relief valves and pressure reducing valves, and for variable displacement piston pumps.Specification Direct acting type Pipe Connection Diameter 1/4 Type of Thread Rc Type of Connection Gasket mounting type Adjustable Range of Pressure (MPa [kgf/cm 2 ]) ~3.5[~35] Power Supply Voltage (V) DC24 Flow Rate (L/min) (Maximum) 1 Valve Type Pressure control valvefrom S$1,399.00Min. 4 days
- DAIKIN INDUSTRIES System stack valve Pressure extraction blockA control valve with a modularized control unit and a stacking structure.Maximum Operating Pressure (MPa) 25from S$85.99Min. 3 days
- DAIKIN INDUSTRIES 02 series stack valve Bypass blockPipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Control Port -from S$159.90Min. 32 days
- DAIKIN INDUSTRIES 02 series stack type A, B port flow adjustment valvePipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.08 [0.8] Control Port A / B port Valve Type Flow control valvefrom S$999.00Min. 3 days
- DAIKIN INDUSTRIES 03 series stack type A, B port flow control valvePipe Connection Diameter 3/8 Maximum Operating Pressure (MPa) 25 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.1 [1] Control Port A / B port Valve Type Flow control valvefrom S$1,399.00Min. 3 days
- DAIKIN INDUSTRIES Manifold blockBy stacking on a solenoid valve and a modular stack valve, you can easily configure a circuit of 1 to 3 systems.Specification Manifold block Pipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Type of Thread Rc Number of Port 3from S$1,399.00Min. 32 days
- SHIMIZU Manufacturing (Fittings) SR13 Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHOWA SleevePiping parts that make up the lubrication circuit.Material C2700T Shape sleeve
- BRIDGESTONE 8001RG AdapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type R×G
- SHIMIZU Manufacturing (Fittings) Male-Female Reducing Nipple for NC High Pressure*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial Iron Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- THE YOKOHAMA RUBBER (YOKOHAMA) MID Oil HoseA substitute oil resistant hose for Yokohama Rubber. The inner rubber has excellent oil resistance, and the outer rubber has excellent oil resistance, weather resistance, and durability. Oil feeding of general hydraulic oil, lubricating oil, heavy oil, etc.
- SHIMIZU Manufacturing (Fittings) SR11 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR14 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR09 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence