All Category

Hydraulic Hoses

A hydraulic hose is a hose used for hydraulic piping. Many hose shapes are constructed with a cover on the outside of the inner tube to enhance durability. Many of the inner pipes use oil-resistant synthetic rubber to withstand hydraulic pressure, and the outer jacket uses synthetic rubber that resists deformation and deterioration called wear resistance and weather resistance. There are differences in the outer diameter and length, etc., and it is necessary to install a suitable size depending on the hydraulic machine used.
View : Grid List
Filter

Items 1 - 40 of 1249

Set Ascending Direction
  1. Pass color PA1408 (with bracket F + C + 2 adapters)
    BRIDGESTONE Pass color PA1408 (with bracket F + C + 2 adapters)
    Hose Inner Diameter (Φmm)  12.7  Minimum Burst Pressure (MPa)  56  Reinforcing Layer  1W  Fluid Temperature Range (℃)  -40~+100  Dimension X (mm)  27  Recommended ambient temperature (℃)  -40~+70  Maximum Operating Pressure (MPa)  14  Mass (g/m)  400  Dimension Y (mm)  22  Minimum Bending Radius (mm)  90  Approximate mass (g)  Fitting / 140, Adapter / 100  Suitable Fluid  Mineral hydraulic oil  Dimension E (mm)  (8001RG08)33、(8002RG08)35  Thread Size  G1/2  Fitting length (L) (mm)  67  Hose Outer Diameter (Φmm)  19.5 
    from S$99.90
    Min. 5 days
  2. MID Oil Hose
    THE YOKOHAMA RUBBER (YOKOHAMA) MID Oil Hose
    A substitute oil resistant hose for Yokohama Rubber. The inner rubber has excellent oil resistance, and the outer rubber has excellent oil resistance, weather resistance, and durability. Oil feeding of general hydraulic oil, lubricating oil, heavy oil, etc.
    Rating:
    98%
    from S$23.99
    Min. 2 days
  3. Pass color PA2106 (Both-end bracket F)
    BRIDGESTONE Pass color PA2106 (Both-end bracket F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Approximate mass (g)  Clasp / 100  Reinforcing Layer  2W  Recommended ambient temperature (℃)  -40~+70  Hose Outer Diameter (Φmm)  18.0  Thread Size  G3/8  Suitable Fluid  Mineral hydraulic oil  Mass (g/m)  Hose / 470  Hardware  Both ends bracket F  Fluid Temperature Range (℃)  -40~+100  Dimension Y (mm)  19  Inner Diameter (inch)  3/8  Fitting length (L) (mm)  62  Minimum Burst Pressure (MPa)  82.0  Dimension X (mm)  22  Minimum Bending Radius (mm)  90  Hose Inner Diameter (Φmm)  9.5  Maximum Operating Pressure (MPa)  20.5 
    Rating:
    93%
    from S$39.99
    Min. 2 days
  4. Pass color PA0704 (Both ends F)
    BRIDGESTONE Pass color PA0704 (Both ends F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Dimension X (mm)  19  Reinforcing Layer  1W  Recommended ambient temperature (℃)  -40~+70  Minimum Burst Pressure (MPa)  28.0  Hardware  Both ends bracket F  Fluid Temperature Range (℃)  -40~+100  Inner Diameter (inch)  1/4  Dimension Y (mm)  17  Minimum Bending Radius (mm)  55  Fitting length (L) (mm)  56  Maximum Operating Pressure (MPa)  7.0  Thread Size  G1/4  Hose Inner Diameter (Φmm)  6.3  Mass (g/m)  Hose / 220  Suitable Fluid  Mineral hydraulic oil  Hose Outer Diameter (Φmm)  13.2 
    Rating:
    97%
    from S$28.99
    Min. 2 days
  5. Protective tube for hydraulic hose
    DENKA ELECTRON Protective tube for hydraulic hose
    A cover tube that is ideal for protecting hydraulic hoses. A highly flexible sleeve braided with nylon thread. It can be used as a protective cover for hydraulic rubber hoses and hydraulic hoses for industrial machines. This sleeve has a fine mesh and no gaps, so it can completely prevent the hyd... Read More
    Operating Temperature Range (℃)  -60~160  Wall thickness T (mm)  1.1  Melting Point (℃)  256  Standard Color  Black  Material  Nylon multifilament  Specification  RoHS compliant, UV weather resistant  Flame Retardance  VW-1 equivalent  Tolerance  ±5mm 
    Rating:
    89%
    from S$24.99
    Min. 2 days
  6. Pass color PA2104 (Both ends F)
    BRIDGESTONE Pass color PA2104 (Both ends F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Hose Inner Diameter (Φmm)  6.3  Hose Outer Diameter (Φmm)  13.8  Reinforcing Layer  1W  Dimension X (mm)  19  Fitting length (L) (mm)  56  Dimension Y (mm)  17  Mass (g/m)  Hose / 250  Hardware  Both ends bracket F  Fluid Temperature Range (℃)  -40~+100  Approximate mass (g)  Clasp / 65  Inner Diameter (inch)  1/4  Minimum Burst Pressure (MPa)  82.0  Thread Size  G1/4  Minimum Bending Radius (mm)  70  Recommended ambient temperature (℃)  -40~+70  Maximum Operating Pressure (MPa)  20.5  Suitable Fluid  Mineral hydraulic oil 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  7. Cell Fit Fitting F (Union Nut Female Sheet) Type
    BRIDGESTONE Cell Fit Fitting F (Union Nut Female Sheet) Type
    SELFIT is a product that enables joining of high-pressure resin hoses and mouthpieces with one push. Piping work can be done easily because no crimping machine is required.
    Rating:
    100%
    from S$26.99
    Min. 2 days
  8. Self-fit fitting R (taper thread) type
    BRIDGESTONE Self-fit fitting R (taper thread) type
    from S$23.99
    Min. 2 days
  9. PASCALART PA2106 (Both-End Coupling C)
    BRIDGESTONE PASCALART PA2106 (Both-End Coupling C)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Hose Outer Diameter (Φmm)  18.0  Reinforcing Layer  2W  Hose Inner Diameter (Φmm)  9.5  Mass (g/m)  Hose / 470  Fluid Temperature Range (℃)  -40~+100  Dimension X (mm)  22  Dimension Y (mm)  19  Recommended ambient temperature (℃)  -40~+70  Fitting length (L) (mm)  62  Hardware  Both ends bracket C  Minimum Burst Pressure (MPa)  82.0  Suitable Fluid  Mineral hydraulic oil  Inner Diameter (inch)  3/8  Maximum Operating Pressure (MPa)  20.5  Minimum Bending Radius (mm)  90  Thread Size  G3/8 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  10. Flexible Hose FHC
    SHOWA Flexible Hose FHC
    Sliding surface and rotating hose for piping Excellent heat resistance and durability
    Operating Temperature Range (℃)  -20~+60  Dimension D1 (Φmm)  10  Dimension D2 (Φmm)  10.5  Maximum Operating Pressure (MPa)  2.5  Hose Inner Diameter (Φmm)  3.7  Hose Outer Diameter (Φmm)  Minimum Bending Radius (mm)  80  Color  Black  Housing Structure  Protection spring (with plating)  Blade  Vinylon fiber 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  11. Protection tube for hydraulic hose
    MonotaRO Protection tube for hydraulic hose
    A tube made by spinning fine threads woven from nylon fibers. It has excellent durability, wear resistance, and tensile strength, and because the mesh is fine and there are no gaps, it is possible to prevent the hydraulic oil from bursting. The hook-and-loop fastener structure makes it easy to in... Read More
    Operating Temperature Range (℃)  -40~125  Melting Point (℃)  220±10  Standard  UL94V-2 equivalent 
    Rating:
    60%
    from S$53.99
    Min. 2 days
  12. Protective Tube for Hydraulic Hose
    DENKA ELECTRON Protective Tube for Hydraulic Hose
    This tube is ideal for protecting hydraulic hoses. The strong hook-and-loop fastener can be opened and closed for easy on-site installation. A highly flexible sleeve braided with nylon thread. It is also possible to install from the top of the spring or bundle several hoses. Since the stitches ar... Read More
    Operating Temperature Range (℃)  -60~125  Melting Point (℃)  220±10  Standard Color  Black  Flame Retardance  Equivalent to VW-1 +  Width (mm)  Hook-and-loop fastener: 20  Material  Nylon multifilament 
    Rating:
    70%
    from S$58.99
    Min. 2 days
  13. Pass color PA2108 (Both ends F)
    BRIDGESTONE Pass color PA2108 (Both ends F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Fluid Temperature Range (℃)  -40~+100  Recommended ambient temperature (℃)  -40~+70  Inner Diameter (inch)  1/2  Minimum Bending Radius (mm)  110  Hose Inner Diameter (Φmm)  12.7  Maximum Operating Pressure (MPa)  20.5  Dimension Y (mm)  22  Hose Outer Diameter (Φmm)  22.2  Dimension X (mm)  27  Reinforcing Layer  2W  Fitting length (L) (mm)  67  Minimum Burst Pressure (MPa)  82.0  Hardware  Both ends bracket F  Thread Size  G1/2  Mass (g/m)  Hose / 650  Suitable Fluid  Mineral hydraulic oil 
    Rating:
    92%
    from S$67.99
    Min. 2 days
  14. Pass color PA1406 (Both ends F)
    BRIDGESTONE Pass color PA1406 (Both ends F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Minimum Burst Pressure (MPa)  56.0  Recommended ambient temperature (℃)  -40~+70  Hose Outer Diameter (Φmm)  16.6  Mass (g/m)  Hose / 350  Fluid Temperature Range (℃)  -40~+100  Approximate mass (g)  Clasp / 100  Reinforcing Layer  1W  Thread Size  G3/8  Inner Diameter (inch)  3/8  Dimension Y (mm)  19  Dimension X (mm)  22  Maximum Operating Pressure (MPa)  14.0  Hardware  Both ends bracket F  Minimum Bending Radius (mm)  75  Fitting length (L) (mm)  62  Hose Inner Diameter (Φmm)  9.5  Suitable Fluid  Mineral hydraulic oil 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  15. SELFIT Hose SPL Series
    BRIDGESTONE SELFIT Hose SPL Series
    Revolutionary one-push high-pressure hose that eliminates the need for a crimping machine, mouthpiece system Cellfit.
    Suitable Fluid  Mineral general hydraulic oil  Fluid Temperature Range (℃)  -30~80  Recommended ambient temperature (℃)  -30~70 
    from S$12.99
    Min. 2 days
  16. Pass color PA2104 (Both-end bracket C)
    BRIDGESTONE Pass color PA2104 (Both-end bracket C)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Fitting length (L) (mm)  56  Thread Size  G1/4  Recommended ambient temperature (℃)  -40~+70  Dimension Y (mm)  17  Hose Inner Diameter (Φmm)  6.3  Mass (g/m)  Hose / 250  Minimum Bending Radius (mm)  70  Reinforcing Layer  1W  Fluid Temperature Range (℃)  -40~+100  Hardware  Both ends bracket C  Hose Outer Diameter (Φmm)  13.8  Minimum Burst Pressure (MPa)  82.0  Inner Diameter (inch)  1/4  Suitable Fluid  Mineral hydraulic oil  Maximum Operating Pressure (MPa)  20.5  Dimension X (mm)  19 
    Rating:
    96%
    from S$32.99
    Min. 2 days
  17. Pass color PA2106 (with F + adapter on both ends)
    BRIDGESTONE Pass color PA2106 (with F + adapter on both ends)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic pipi... Read More
    Recommended ambient temperature (℃)  -40~+70  Mass (g/m)  Hose / 470  Reinforcing Layer  2W  Hose Outer Diameter (Φmm)  18.0  Fluid Temperature Range (℃)  -40~+100  Dimension X (mm)  22  Minimum Bending Radius (mm)  90  Hardware  With both ends F + adapter  Approximate mass (g)  Fitting / 100, Adapter / 60  Thread Size  G3/8  Inner Diameter (inch)  3/8  Hose Inner Diameter (Φmm)  9.5  Dimension Y (mm)  19  Suitable Fluid  Mineral hydraulic oil  Fitting length (L) (mm)  62  Dimension E (mm)  29  Minimum Burst Pressure (MPa)  82.0  Maximum Operating Pressure (MPa)  20.5 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  18. Hydraulic hose K-140-09 (Both ends metal 05)
    TOGAWA RUBBER Hydraulic hose K-140-09 (Both ends metal 05)
    For general hydraulic piping * If the hose is straight, the length to the tip of the metal fittings (coupling) at both ends is l. Length I when assembling the adapter is not included.
    Fluid Temperature Range (℃)  -40~+100  Working Ambient Temperature (℃)  -40~+70  RoHS directive (corresponding to 10 substances)  Minimum Bending Radius (mm)  115  Maximum Operating Pressure (MPa)  14.0  Hose Outer Diameter (Φmm)  17.5  Reinforcing Layer  1W  Maximum Impact Pressure (MPa)  20.5  Dimensions HEX (mm)  22  Dimension L (mm)  65  Minimum Burst Pressure (MPa)  68.6  Screw port inner diameter (Φmm)  7.0  Part No.  Hose Inner Diameter (Φmm)  9.5  Hardware  End bracket 05  Stud Thread  G3/8  Mass (g/m)  Hose / 400  Type  K type (for high pressure) 
    Rating:
    89%
    from S$31.99
    Min. 2 days
  19. Linemate Hose 1000-04
    NITTA Linemate Hose 1000-04
    Small outer diameter, lightweight, camper joints can be used
    Part No.  04  RoHS directive (corresponding to 10 substances)  Inner Diameter (inch)  1/4  Outer Diameter (mm)  10.4  Maximum Operating Pressure (MPa)  10.5  Minimum Bending Radius (mm)  30  Inner Diameter (mm)  6.3  Suitable for  Fitting type / campaca, swage  Suitable Fluid  Mineral general hydraulic oil 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  20. Pass color PA0706 (Both-end bracket F)
    BRIDGESTONE Pass color PA0706 (Both-end bracket F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Hose Inner Diameter (Φmm)  9.5  Recommended ambient temperature (℃)  -40~+70  Mass (g/m)  Hose / 330  Dimension Y (mm)  19  Reinforcing Layer  1W  Approximate mass (g)  Clasp / 100  Hardware  Both ends bracket F  Maximum Operating Pressure (MPa)  7.0  Fluid Temperature Range (℃)  -40~+100  Minimum Burst Pressure (MPa)  28.0  Dimension X (mm)  22  Thread Size  G3/8  Fitting length (L) (mm)  62  Hose Outer Diameter (Φmm)  16.2  Suitable Fluid  Mineral hydraulic oil  Inner Diameter (inch)  3/8  Minimum Bending Radius (mm)  75 
    from S$37.99
    Min. 2 days
  21. YELLOC
    OHTSUKA YELLOC
    This product is designed to minimize the leakage of oil and chemical substances. Keeps the work environment clean and safe for various flood control lines and chemical piping. It is easy to install and can minimize leaks. It can be used many times with proper cleaning. No tools are required for i... Read More
    Rating:
    60%
    from S$189.90
    Min. 2 days
  22. Pass color PA1404 (Both ends F)
    BRIDGESTONE Pass color PA1404 (Both ends F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Fluid Temperature Range (℃)  -40~+100  Thread Size  G1/4  Minimum Burst Pressure (MPa)  56.0  Reinforcing Layer  1W  Hose Inner Diameter (Φmm)  6.3  Fitting length (L) (mm)  56  Dimension Y (mm)  17  Approximate mass (g)  Clasp / 65  Recommended ambient temperature (℃)  -40~+70  Hose Outer Diameter (Φmm)  13.6  Maximum Operating Pressure (MPa)  14.0  Suitable Fluid  Mineral hydraulic oil  Hardware  Both ends bracket F  Inner Diameter (inch)  1/4  Dimension X (mm)  19  Mass (g/m)  Hose / 240  Minimum Bending Radius (mm)  55 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  23. Linemate Hose 3130-02
    NITTA Linemate Hose 3130-02
    Has excellent oil resistance and chemical resistance. Reusable fittings can be used.
    Part No.  02  RoHS directive (corresponding to 10 substances)  Inner Diameter (inch)  1/8  Minimum Bending Radius (mm)  15  Maximum Operating Pressure (MPa)  20.0  Inner Diameter (mm)  3.6  Outer Diameter (mm)  8.3  Suitable for  Fitting type / campaca, reusable, swage  Suitable Fluid  Mineral general hydraulic oil 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  24. Pass color PA2104 (with metal fittings F + adapter on both ends)
    BRIDGESTONE Pass color PA2104 (with metal fittings F + adapter on both ends)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic pipi... Read More
    Hardware  With both ends F + adapter  Inner Diameter (inch)  1/4  Fitting length (L) (mm)  56  Mass (g/m)  Hose / 250  Minimum Bending Radius (mm)  70  Dimension Y (mm)  17  Recommended ambient temperature (℃)  -40~+70  Dimension X (mm)  19  Approximate mass (g)  Fitting / 65, Adapter / 40  Hose Inner Diameter (Φmm)  6.3  Hose Outer Diameter (Φmm)  13.8  Thread Size  G1/4  Reinforcing Layer  1W  Fluid Temperature Range (℃)  -40~+100  Dimension E (mm)  26  Suitable Fluid  Mineral hydraulic oil  Minimum Burst Pressure (MPa)  82.0  Maximum Operating Pressure (MPa)  20.5 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  25. Linemate Hose 1000-06
    NITTA Linemate Hose 1000-06
    Small outer diameter, lightweight, camper joints can be used
    Part No.  06  RoHS directive (corresponding to 10 substances)  Maximum Operating Pressure (MPa)  10.5  Outer Diameter (mm)  14.0  Inner Diameter (inch)  3/8  Minimum Bending Radius (mm)  60  Inner Diameter (mm)  9.5  Suitable for  Fitting type / campaca, swage  Suitable Fluid  Mineral general hydraulic oil 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  26. Linemate hose 3130-04
    NITTA Linemate hose 3130-04
    Has excellent oil resistance and chemical resistance. Reusable fittings can be used.
    Operating Temperature Range (℃)  -40~100  Part No.  04  RoHS directive (corresponding to 10 substances)  Inner Diameter (inch)  1/4  Outer Diameter (mm)  12.4  Maximum Operating Pressure (MPa)  20.0  Minimum Bending Radius (mm)  40  Inner Diameter (mm)  6.3  Suitable for  Fitting type / reusable, swage  Suitable Fluid  Mineral general hydraulic oil 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  27. Hydraulic hose K-70-09 (Both ends 04 + With adapter)
    TOGAWA RUBBER Hydraulic hose K-70-09 (Both ends 04 + With adapter)
    For general hydraulic piping * If the hose is straight, the length to the tip of the metal fittings (coupling) at both ends is l. Length I when assembling the adapter is not included.
    Fluid Temperature Range (℃)  -40~+100  Working Ambient Temperature (℃)  -40~+70  RoHS directive (corresponding to 10 substances)  Maximum Impact Pressure (MPa)  10.3  Minimum Bending Radius (mm)  110  Hose Outer Diameter (Φmm)  17.5  Reinforcing Layer  1W  Dimensions HEX (mm)  22  Minimum Burst Pressure (MPa)  34.5  Dimension C (mm)  6.5  Dimension L (mm)  65  Screw port inner diameter (Φmm)  7.0  Maximum Operating Pressure (MPa)  7.0  Part No.  Hose Inner Diameter (Φmm)  9.5  Stud Thread  G3/8  Mass (g/m)  Hose / 400  Type  K type (for high pressure) 
    Rating:
    80%
    from S$29.99
    Min. 5 days
  28. Pass color PA2106 (with metal fittings C + adapter on both ends)
    BRIDGESTONE Pass color PA2106 (with metal fittings C + adapter on both ends)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic pipi... Read More
    Recommended ambient temperature (℃)  -40~+70  Hose Outer Diameter (Φmm)  18.0  Dimension Y (mm)  19  Hardware  With both ends C + adapter  Hose Inner Diameter (Φmm)  9.5  Dimension X (mm)  22  Dimension E (mm)  29  Reinforcing Layer  2W  Thread Size  G3/8  Minimum Bending Radius (mm)  90  Mass (g/m)  Hose / 470  Minimum Burst Pressure (MPa)  82.0  Suitable Fluid  Mineral hydraulic oil  Fluid Temperature Range (℃)  -40~+100  Maximum Operating Pressure (MPa)  20.5  Fitting length (L) (mm)  62  Inner Diameter (inch)  3/8 
    Rating:
    100%
    from S$45.99
    Min. 4 days
  29. Pass color PA2112 (Both ends F)
    BRIDGESTONE Pass color PA2112 (Both ends F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Fitting length (L) (mm)  83  Fluid Temperature Range (℃)  -40~+100  Reinforcing Layer  2W  Hose Outer Diameter (Φmm)  29.7  Mass (g/m)  Hose / 960  Dimension X (mm)  36  Minimum Bending Radius (mm)  170  Recommended ambient temperature (℃)  -40~+70  Hardware  Both ends bracket F  Maximum Operating Pressure (MPa)  20.5  Dimension Y (mm)  30  Hose Inner Diameter (Φmm)  19.0  Suitable Fluid  Mineral hydraulic oil  Inner Diameter (inch)  3/4  Thread Size  G3/4  Minimum Burst Pressure (MPa)  82.0 
    from S$129.90
    Min. 2 days
  30. WS18Z Socketless hose
    THE YOKOHAMA RUBBER (YOKOHAMA) WS18Z Socketless hose
    Maximum Operating Pressure (MPa)  1.8  Minimum Burst Pressure (MPa) 
    from S$38.99
    Min. 2 days
  31. Pass color PA1408 (Both ends F)
    BRIDGESTONE Pass color PA1408 (Both ends F)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Fluid Temperature Range (℃)  -40~+100  Recommended ambient temperature (℃)  -40~+70  Hose Inner Diameter (Φmm)  12.7  Minimum Burst Pressure (MPa)  56.0  Reinforcing Layer  1W  Dimension Y (mm)  22  Dimension X (mm)  27  Hardware  Both ends bracket F  Hose Outer Diameter (Φmm)  19.5  Mass (g/m)  Hose / 400  Minimum Bending Radius (mm)  90  Thread Size  G1/2  Maximum Operating Pressure (MPa)  14.0  Fitting length (L) (mm)  67  Inner Diameter (inch)  1/2  Suitable Fluid  Mineral hydraulic oil 
    from S$66.99
    Min. 2 days
  32. Levex SWP140 9 (Both ends metal fitting 1004)
    THE YOKOHAMA RUBBER (YOKOHAMA) Levex SWP140 9 (Both ends metal fitting 1004)
    Operating Temperature Range (℃)  -40~+100  Maximum Operating Pressure (MPa)  14  Outer Diameter (mm)  16  Reinforcing Layer  1W/B  Minimum Burst Pressure (MPa)  56  Inner Diameter (mm)  9.5  Hardware  Both ends bracket 1004  Thread Size  G(PF)3/8  Suitable Fluid  General hydraulic oil 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  33. Hydraulic hose K-210-09 (with metal fittings on both ends 05 + adapter)
    TOGAWA RUBBER Hydraulic hose K-210-09 (with metal fittings on both ends 05 + adapter)
    For general hydraulic piping * If the hose is straight, the length to the tip of the metal fittings (coupling) at both ends is l. Length I when assembling the adapter is not included.
    Fluid Temperature Range (℃)  -40~+100  Working Ambient Temperature (℃)  -40~+70  RoHS directive (corresponding to 10 substances)  Minimum Burst Pressure (MPa)  103  Minimum Bending Radius (mm)  130  Hose Outer Diameter (Φmm)  19.1  Maximum Operating Pressure (MPa)  21.0  Dimensions HEX (mm)  22  Reinforcing Layer  2W  Maximum Impact Pressure (MPa)  30.9  Dimension L (mm)  65  Screw port inner diameter (Φmm)  7.0  Part No.  Hose Inner Diameter (Φmm)  9.5  Stud Thread  G3/8  Mass (g/m)  Hose / 615  Type  K type (for high pressure)  Hardware  With both ends bracket 05 + adapter 
    Rating:
    100%
    from S$38.99
    Min. 5 days
  34. Pass color PA2108 (Both-end bracket C)
    BRIDGESTONE Pass color PA2108 (Both-end bracket C)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic piping
    Reinforcing Layer  2W  Fluid Temperature Range (℃)  -40~+100  Dimension X (mm)  27  Recommended ambient temperature (℃)  -40~+70  Mass (g/m)  Hose / 650  Hose Outer Diameter (Φmm)  22.2  Suitable Fluid  Mineral hydraulic oil  Dimension Y (mm)  22  Inner Diameter (inch)  1/2  Hose Inner Diameter (Φmm)  12.7  Thread Size  G1/2  Maximum Operating Pressure (MPa)  20.5  Hardware  Both ends bracket C  Fitting length (L) (mm)  67  Minimum Bending Radius (mm)  110  Minimum Burst Pressure (MPa)  82.0 
    Rating:
    100%
    from S$67.99
    Min. 4 days
  35. Hydraulic hose K-210-06 (Both ends metal 04)
    TOGAWA RUBBER Hydraulic hose K-210-06 (Both ends metal 04)
    For general hydraulic piping
    Fluid Temperature Range (℃)  -40~+100  Working Ambient Temperature (℃)  -40~+70  RoHS directive (corresponding to 10 substances)  Minimum Bending Radius (mm)  100  Minimum Burst Pressure (MPa)  103  Hose Outer Diameter (Φmm)  13.3  Dimensions HEX (mm)  19  Reinforcing Layer  1W  Maximum Operating Pressure (MPa)  21.0  Maximum Impact Pressure (MPa)  30.9  Screw port inner diameter (Φmm)  4.0  Part No.  Hose Inner Diameter (Φmm)  6.3  Dimension L (mm)  60  Hardware  Both ends bracket 04  Stud Thread  G1/4  Mass (g/m)  Hose / 260  Type  K type (for high pressure) 
    Rating:
    95%
    from S$28.99
    Min. 5 days
  36. Hydraulic hose K-210-09 (Both ends 04)
    TOGAWA RUBBER Hydraulic hose K-210-09 (Both ends 04)
    For general hydraulic piping
    Fluid Temperature Range (℃)  -40~+100  Working Ambient Temperature (℃)  -40~+70  RoHS directive (corresponding to 10 substances)  Minimum Burst Pressure (MPa)  103  Minimum Bending Radius (mm)  130  Hose Outer Diameter (Φmm)  19.1  Maximum Operating Pressure (MPa)  21.0  Dimensions HEX (mm)  22  Reinforcing Layer  2W  Maximum Impact Pressure (MPa)  30.9  Dimension C (mm)  6.5  Dimension L (mm)  65  Screw port inner diameter (Φmm)  7.0  Part No.  Hose Inner Diameter (Φmm)  9.5  Hardware  Both ends bracket 04  Stud Thread  G3/8  Mass (g/m)  Hose / 615  Type  K type (for high pressure) 
    Rating:
    93%
    from S$34.99
    Min. 5 days
  37. L35 (medium pressure 3.5Mpa) hose
    THE YOKOHAMA RUBBER (YOKOHAMA) L35 (medium pressure 3.5Mpa) hose
    A reliable synthetic fiber reinforced layer hose that is lightweight and has excellent flexibility. ISO4079-R6, SAE100R6 standard passed product. Oil feeding of general hydraulic oil, lubricating oil, heavy oil, etc. * If it is difficult to insert bamboo shoots, etc., soak the tip in hot water be... Read More
    Operating Temperature Range (℃)  -40~+100  Minimum Burst Pressure (MPa)  14  Maximum Operating Pressure (MPa)  3.5  Suitable Fluid  General hydraulic oil 
    from S$29.99
    Min. 5 days
  38. High Pressure Rubber Hose H
    Riken Kiki High Pressure Rubber Hose H
    Rating:
    100%
    from S$99.90
    Min. 4 days
  39. Pass color PA2108 (with bracket F + adapter on both ends)
    BRIDGESTONE Pass color PA2108 (with bracket F + adapter on both ends)
    Long life, high fatigue resistance A small bending radius enables compact hydraulic piping A wide range of product systems that match the rated pressure of the pump JIS K6349-3 (High pressure rubber hose) JIS B 8360 (High pressure rubber hose assembly) compliant product For general hydraulic pipi... Read More
    Fluid Temperature Range (℃)  -40~+100  Hose Inner Diameter (Φmm)  12.7  Dimension Y (mm)  22  Reinforcing Layer  2W  Recommended ambient temperature (℃)  -40~+70  Dimension X (mm)  27  Hardware  With both ends F + adapter  Mass (g/m)  Hose / 650  Hose Outer Diameter (Φmm)  22.2  Dimension E (mm)  33  Maximum Operating Pressure (MPa)  20.5  Thread Size  G1/2  Minimum Bending Radius (mm)  110  Inner Diameter (inch)  1/2  Minimum Burst Pressure (MPa)  82.0  Suitable Fluid  Mineral hydraulic oil  Fitting length (L) (mm)  67 
    Rating:
    100%
    from S$76.99
    Min. 4 days
  40. Hydraulic hose K-210-12 (Both ends metal 05)
    TOGAWA RUBBER Hydraulic hose K-210-12 (Both ends metal 05)
    For general hydraulic piping * If the hose is straight, the length to the tip of the metal fittings (coupling) at both ends is l. Length I when assembling the adapter is not included.
    Fluid Temperature Range (℃)  -40~+100  Working Ambient Temperature (℃)  -40~+70  RoHS directive (corresponding to 10 substances)  Screw port inner diameter (Φmm)  10.0  Minimum Burst Pressure (MPa)  103  Part No.  12  Hose Inner Diameter (Φmm)  12.7  Minimum Bending Radius (mm)  160  Maximum Operating Pressure (MPa)  21.0  Hose Outer Diameter (Φmm)  22.2  Dimensions HEX (mm)  27  Reinforcing Layer  2W  Maximum Impact Pressure (MPa)  30.9  Dimension L (mm)  70  Hardware  End bracket 05  Stud Thread  G1/2  Mass (g/m)  Hose / 760  Type  K type (for high pressure) 
    Rating:
    90%
    from S$56.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 1249

Set Ascending Direction