Hydraulic Cylinders
A hydraulic cylinder is a hydraulic device that performs push-pull operations using hydraulic pressure. Some are driven with springs inside or on one side, others are driven hydraulically. There are various shapes such as elongated cylinders and circular cylinders, and there are a wide variety of stroke lengths and pressure receiving areas. It is a part that is used for hydraulic equipment. It is used in a wide range of places, from familiar items such as agricultural machinery and machine tools to large items such as ships and steel.
- TAIYO Hydraulic cylinder for 3.5MPa 35H-3R1CB50BType of Mount / Support CB (Clevis type) Inner Diameter (Φmm) 50 Cushioning B (with cushion on both sides) Series 35H-3R Material (Gasket) Nitrile rubberfrom S$539.90Min. 11 days
- TAIYO Hydraulic cylinder for 3.5MPa 35H-31SDType of Mount / Support SD (basic type) Cushioning B (with cushion on both sides) Series 35H-3 Material (Gasket) Nitrile rubberfrom S$279.90Min. 8 days
- TAIYO Packing Set / for 3.5MPa Hydraulic Cylinder with Position Detector for 35PMaterial (Gasket) -
- ENERPAC RCH series single acting center hole cylinder (spring return)Maximum Operating Pressure (MPa) 70 Ability (kN) 125from S$769.90Min. 2 days
- ENERPAC RC series single acting cylinder (spring return)Maximum Operating Pressure (MPa) 70from S$389.90Min. 2 days
- KYB MinibufferThe unique porous orifice structure allows ideal energy absorption and smooth stop. It is strong against high-speed collisions and stops high-speed impacts such as injection molding take-out robots reliably and gently. Since there is little variation in performance, two or more can be used in par... Read Morefrom S$109.90Min. 2 days
- TAIYO Thin Hydraulic Cylinder for 16MPa 160S-1 Series Standard TypeThin hydraulic cylinder for 16MPa using an iron-based body With a pressure of 16MPa, it can be used 10 million times. The packing material is hydrogenated nitrile rubber, which has good wear resistance, as standard. The standard type can be used up to an ambient temperature of 120 ° C. A special ... Read Morefrom S$189.90Min. 12 days
- TAIYO 10MPa Compact Hydraulic Cylinder Double Action Single Rod (Standard Type)A lightweight thin hydraulic cylinder that uses a special aluminum alloy for the main body. The bearing uses a special steel alloy to improve wear resistance.Operating Temperature Range (℃) -10 to +70 (but not connected) Suitable Hydraulic Oil General mineral hydraulic oil Withstand Pressure (MPa) 20 Screw Tolerance JIS 6H/6g Nominal pressure (MPa) 10 Minimum operating pressure (MPa) 0.3from S$169.90Min. 12 days
- ENERPAC RCH series single acting center hole cylinder (spring return)Single acting spring return type cylinder. The center hole cylinder has a hollow plunger, and a rod can be passed through it for pushing and pulling work. The RCH-120, RCH-121, and RCH-1211 are equipped with the female coupler AR-630 as standard equipment. RCH-123 to RCH-1003 are equipped with a ... Read MoreMaximum Operating Pressure (MPa) 70 Ability (kN) 214from S$1,399.00Min. 2 days
- TAIYO Compact hydraulic cylinder for 3.5MPa 35S-16SDType of Mount / Support SD (basic type) Cushioning N (without cushion) Series 35S-1 Material (Gasket) Hydrogenated nitrile rubberfrom S$119.90Min. 12 days
- TAIYO Hydraulic cylinder for 3.5MPa 35H-31CBType of Mount / Support CB (Clevis type) Cushioning B (with cushion on both sides) Series 35H-3 Material (Gasket) Nitrile rubberfrom S$289.90Min. 11 days
- KYB Micro series KBM7-6-Since it is a perforated orifice type unique to KYB even if it is small, smooth stopping can be achieved. -A series that boasts many achievements.・ The strength of the mounting base of this KYB minibuffer should be F = 1470N (150kgf) or more.Mass (g) 21 Cap Attachedfrom S$67.99Min. 2 days
- Riken Kiki Mini press set (manual type)Output (kN) 50 Pressure Gauge AS100-100Mfrom S$2,499.00Min. 9 days
- TAIYO Packing set / Double acting single rod 35ZStructure Double acting single rod Material (Gasket) -from S$77.99Min. 12 days
- KYB General-purpose series / M25 standard type KBM11-25-Since it is a perforated orifice type unique to KYB even if it is small, smooth stopping can be achieved. -A series that boasts many achievements. -The strength of the mounting base of this KYB minibuffer should be F = 9700N (990kgf) or more.Mass (g) 290from S$249.90Min. 3 days
- KYB MinibufferThe unique porous orifice structure allows ideal energy absorption and smooth stop. It is strong against high-speed collisions and stops high-speed impacts such as injection molding take-out robots reliably and gently. Since there is little variation in performance, two or more can be used in par... Read Morefrom S$449.90Min. 3 days
- ENERPAC RC series single acting cylinder (spring return)It is a single-acting hydraulic cylinder. The plunger returns with the spring inside the cylinder. The compact design makes it ideal for jacking up and pressing. The plunger dust wiper prevents contamination inside the cylinder. A removable saddle and high flow female coupler (CR-400) are standar... Read MoreMaximum Operating Pressure (MPa) 70 Ability (kN) 100from S$769.90Min. 2 days
- ENERPAC RSM series single acting cylinder (spring return)Maximum Operating Pressure (MPa) 70 Ability (kN) 101from S$439.90Min. 2 days
- TAIYO Packing set / 16MPa for compact hydraulic cylinderMaterial (Gasket) -from S$35.99Min. 12 days
- NPa SYSTEM Hydraulic handy load cell● Low-priced and affordable hydraulic load cell. ● Simple design and easy operation. ● Needle gauge type that can read the scale after load measurement.Operating Temperature Range (℃) 0~50from S$2,799.00Min. 12 days
- ENERPAC RCS series single acting cylinder (spring return)* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Maximum Operating Pressure (MPa) 70 Ability (kN) 200from S$579.90Min. 2 days
- TAIYO 3.5MPa hydraulic cylinder 35H-31FAType of Mount / Support FA (Rod side flange type) Cushioning B (with cushion on both sides) Series 35H-3 Material (Gasket) Nitrile rubberfrom S$299.90Min. 8 days