Hydraulic Pumps
Other Related Pages
- NACHI (NACHI-FUJIKOSHI) Gear pump (IP pump)By adopting patented axial and radial pressure loading method, it generates high pressure of 30MPa with high efficiency. It has excellent durability and an extremely long life. Inscribed mesh with modified involute low gears significantly reduces pulsation and noise and is extremely quiet. The st... Read MoreRated Pressure (MPa) 25 Maximum Operating Pressure (MPa) 30 Rotational Speed (min -1 [rpm]) 500~2000 Type of Sign Flange mounting type Type Gear pump Suitable Fluid General mineral hydraulic oilfrom S$1,599.00Min. 9 days
- Nittoh Zohki Small electric hydraulic pump (for single-acting cylinder)Lightweight and compact, it can be easily carried to the site. Since it is compatible with a single-phase 100V power supply, it can be used anywhere. High / low automatic 2-stage switching pump that emphasizes work efficiency and energy saving. A low pressure of 7MPa (70Kgf / cm) is achieved by a... Read MoreMaximum Operating Pressure (MPa) High pressure: 70, low pressure: 7 Output (kW) 0.45 Type of Valve Manual needle valve How to Operate Manual valve, hand switch, holding type Voltage (V) 100 (single phase) Maximum Current (A) 9.5 Oil Tank Capacity (L) 3 Motor Insulation Class / Type Class E fully closed Mass (kg) 16.1 (including oil) Discharge Rate (L/min) High pressure: 0.35, low pressure: 2.5 Effective Oil Capacity (L) 2from S$2,699.00Min. 5 days
- Yuken Kogyo Variable piston pumpHigh efficiency, low noise, high overall efficiency, and sharp cut-off characteristics save power consumption. Since the power loss is small, the rise in oil temperature can be kept low. Therefore, the capacity of the oil tank can be reduced. When the discharge pressure approaches the preset full... Read MoreAcceptable rotational speed (r / min) 600~1800 Suitable Fluid Petroleum hydraulic oil Type Single stage pumpfrom S$889.90Min. 5 days
- NACHI (NACHI-FUJIKOSHI) Piping flange kitDimension d1 (Φmm) Inlet: 11
Discharge port: 11from S$69.99Min. 9 days - NACHI (NACHI-FUJIKOSHI) IP pump IPH series (high pressure internal gear pump)Maximum Operating Pressure (MPa) 30 Type of Sign Foot mounting type Type Gear pump Suitable Fluid General mineral hydraulic oilfrom S$1,099.00Min. 133 days
- DAIKIN INDUSTRIES Piston PumpAchieves low noise over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced. With high response, high stability, and long life, it is possible to improve the reliability of the main engine.Adjustable Range of Pressure (MPa [kgf/cm 2 ]) 0.8~7[8~70] Pump Capacity (cm3/rev) 14.8 Operating Pressure (MPa [kgf/cm2]) 14[140] Maximum Operating Pressure (MPa) 21 Allowable Rotation Speed (min -1 [rpm]) 500~1800 Discharge Port Diameter G1 Suitable Fluid Petroleum hydraulic oil Type V series piston pump
- JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Inscribed gear motorLow noise, high output, high efficiency, small size and light weight. The body is made of aluminum alloy and the bearing is a plain metal bearing, so the life is extended. It is an actuator that can rotate from low speed to high speed and can obtain stable torque. We are also standardizing the us... Read MoreRated Pressure (MPa) 17.5 Maximum Operating Pressure (MPa) 21 Type of Sign Flange mounting type Type Gear pump Suitable Fluid Petroleum hydraulic oil
- DAIKIN INDUSTRIES Piston pumpAchieves low noise over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced. With high response, high stability, and long life, it is possible to improve the reliability of the main engine.Adjustable Range of Pressure (MPa [kgf/cm 2 ]) 1.5~14[15~140] Pump Capacity (cm3/rev) 14.8 Operating Pressure (MPa [kgf/cm2]) 14[140] Maximum Operating Pressure (MPa) 21 Allowable Rotation Speed (min -1 [rpm]) 500~1800 Discharge Port Diameter G1 Suitable Fluid Petroleum hydraulic oil Type V series piston pumpfrom S$1,399.00Min. 4 days
- Yuken Kogyo Single stage vane pumpMaximum Operating Pressure (MPa) 7 Type Vane pumpfrom S$779.90Min. 5 days
- DAIKIN INDUSTRIES Piston pumpAchieves low noise over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced. With high response, high stability, and long life, it is possible to improve the reliability of the main engine.Pump Capacity (cm3/rev) 14.8 Operating Pressure (MPa [kgf/cm2]) 14[140] Maximum Operating Pressure (MPa) 21 Adjustable Range of Pressure (MPa [kgf/cm 2 ]) 3.5~21[35~210] Allowable Rotation Speed (min -1 [rpm]) 500~1800 Discharge Port Diameter G1 Suitable Fluid Petroleum hydraulic oil Type V series piston pumpfrom S$1,399.00Min. 4 days
- Riken Kiki Piston baseDischarge Port Diameter Rc3/8 Type Piston pump Maximum Operating Pressure (MPa) 30from S$139.90Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Variable displacement piston pump (PVS series)NACHI's unique semi-cylindrical swash plate that receives pressure on the surface eliminates excess discharge because a stable discharge is always obtained, and power is effectively used according to the load cycle. It is an energy-saving type that saves energy and reduces power loss, which h... Read MoreMass (kg) 21 Maximum Operating Pressure (MPa) 25 (peak) Rotational Speed (min -1 [rpm]) 500~2000 Type of Sign Flange mounting type Suitable Fluid General mineral hydraulic oil Type Piston pump Specification Side port type Discharge Port Diameter Φ28from S$1,999.00Min. 9 days
- JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Internal gear pumpLow noise, high output, high efficiency, small size and light weight. The body is made of aluminum alloy and the bearing is a plain metal bearing, so the life is extended. It can be used in a wide range as a constant discharge pump. We are also standardizing the use of water glycol hydraulic oil.... Read MoreRated Pressure (MPa) 17.5 Rated Rotation Speed (min-1[r.p.m]) 1800 Maximum Operating Pressure (MPa) 21 Type of Sign Flange mounting type Type Gear pumpfrom S$1,099.00Min. 23 days
- DAIKIN INDUSTRIES Motor pumpLow noise, high performance variable displacement piston pump and motor connection type. A low-noise, high-performance variable-capacity piston pump and motor pump connection type. * (1) Daikin Industries, Ltd. may change the specifications of flood control equipment products without notice. Ther... Read MoreElectric Motor Output (kW) 0.75 Voltage (V) 200(50/60Hz)、220(60Hz) Mass (kg) 22 Trusco Part No. 819-5910 Type of Sign Foot mounting type Discharge Port Diameter G3/4 Suitable Fluid Petroleum hydraulic oil Type Piston pumpfrom S$1,999.00Min. 41 days
- DAIKIN INDUSTRIES Vane pump (DV series)dimension AE (Rc) 1.5 Dimension S (mm) 100 Dimension L (mm) 101.7 (tolerance: 0 to -0.22) Dimension V (mm) 111 Dimension G (mm) 114.3 Dimension F (mm) 13 dimension AB (Φmm) 14 Dimension E (mm) 140 Dimension AC (mm) 15 Dimension Z (mm) 152 Dimension J (mm) 16 Dimension K (mm) 186 Dimension X (mm) 196.8 Dimension R (mm) 200 Dimension U (mm) 222 Dimension A (mm) 235 Dimension D (mm) 25.4 Dimension P (Φmm) 25.4 (Tolerance: 0 to -0.021) Dimension T (mm) 25.5 Dimension N (mm) 27.7 (Tolerance: 0 to -0.2) Mass (kg) 28 Dimension AD (mm) 4.76 (tolerance: 0 to -0.03) Dimension C (mm) 54 Dimension B (mm) 55 Dimension H (mm) 66.7 Dimension AA (mm) 76 Dimension Y (mm) 98.4 Pump Capacity type: Medium Type of Sign Foot mounting type Suitable Fluid Petroleum hydraulic oil Discharge Port Diameter Rc1 1/4 Type Single stage vane pumpfrom S$4,699.00Min. 183 days
- NACHI (NACHI-FUJIKOSHI) Variable displacement piston pump (PVS series)NACHI's unique semi-cylindrical swash plate that receives pressure on the surface eliminates excess discharge because a stable discharge is always obtained, and power is effectively used according to the load cycle. It is an energy-saving type that saves energy and reduces power loss, which h... Read MoreMass (kg) 10.5 Maximum Operating Pressure (MPa) 25 (peak) Rotational Speed (min -1 [rpm]) 500~2000 Type of Sign Flange mounting type Suitable Fluid General mineral hydraulic oil Type Piston pump Specification Side port type Discharge Port Diameter Φ24from S$1,199.00Min. 9 days
- DAIKIN INDUSTRIES Piston pumpAchieves low noise over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced. With high response, high stability, and long life, it is possible to improve the reliability of the main engine.Discharge Rate (L/min) (1800 rotations) 2-14.4 Adjustable Range of Pressure (MPa [kgf/cm 2 ]) 0.8~7[8~70] Trusco Part No. 364-9873 Allowable Rotation Speed (min -1 [rpm]) 500~1800 Maximum Operating Pressure (MPa) 7 Operating Pressure (MPa [kgf/cm2]) 7[70] Pump Capacity (cm3/rev) 8 Mass (kg) 8.9 Discharge Port Diameter G3/4 Suitable Fluid Petroleum hydraulic oil Type V series piston pump Piping connection direction Side portfrom S$859.90Min. 4 days
- NACHI (NACHI-FUJIKOSHI) Uni-pump (VDS series)Discharge Rate (L/min) 12.5/15(50/60Hz) Maximum Operating Pressure (MPa) 7 Voltage (V) AC200/AC220 Type of Sign Foot mounting type Suitable Fluid General mineral hydraulic oil Discharge Port Diameter Rc3/8 Type Vane pumpfrom S$1,399.00Min. 116 days
- NACHI (NACHI-FUJIKOSHI) Variable vane pump (single)High-efficiency operation with reduced power loss Quiet operating noise Compact, simple, easy to handle Sharp characteristics and sharp responsiveness Robust structure that supports high efficiency and long life * Please note that the delivery date stated is provisional.Maximum Operating Pressure (MPa) 14 (peak) Mass (kg) 4.5 Rotational Speed (min -1 [rpm]) 500~1800 Pump Capacity (cm3/rev) 8.3 Type of Sign Flange mounting type Suitable Fluid General mineral hydraulic oil Discharge Port Diameter Rc3/8 Type Vane pumpfrom S$699.90Min. 9 days
- NACHI (NACHI-FUJIKOSHI) Variable displacement piston pump (PVS series) Mounting flange typeMaximum Operating Pressure (MPa) 25 (peak) Type of Sign Flange mounting type Suitable Fluid General mineral hydraulic oil Type Piston pumpfrom S$889.90Min. 123 days
- NACHI (NACHI-FUJIKOSHI) Uni-pump (VDR22 design series) Double pumpMaximum Operating Pressure (MPa) 7 Voltage (V) AC200/AC220 Type of Sign Foot mounting type Suitable Fluid General mineral hydraulic oil Discharge Port Diameter Rc3/8 Type Vane pumpfrom S$4,399.00Min. 31 days
- DAIKIN INDUSTRIES Small single stage vane pumpLow noise: Since the suction port is wide, the suction resistance is small and the noise is low. High efficiency: Due to the cushion plate method, the side clearance is always constant. * Discharge amount and shaft input are values at a rotation speed of 1800 rpm and an oil temperature of 40 ° C.... Read MoreOuter Dimensions (mm) 116×123×118 Mass (kg) 4.4 Type of Sign Flange mounting type Discharge Port Diameter Rc3/8 Type Vane pumpfrom S$589.90Min. 2 days
- JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Vane pump (variable displacement type)An energy-saving and low-noise vane pump. Series sizes from small to large with 12cc, 26cc, 45cc, 56cc, 90cc, 120cc Hydraulic oil can also be used with general mineral oil and water glycol type. HaveType Vane pumpfrom S$799.90Min. 13 days
- ENERPAC B series air hydro booster (spring return)A sturdy, durable, single-acting spring return one-shot air hydro booster. Air is consumed only for pressurization, and the return side is a spring return, so air consumption can be significantly reduced. A stroke end sensor is standard equipment and can detect the amount of residual oil. Since t... Read MoreRecommended Temperature Range to Use (° C) (Oil) + 15 ℃ ~ + 55 ℃ Cylinder Inner Diameter (Φmm) 180 oil discharge (cm3 ) 122 Maximum Operation Frequency (times/min) 10 Suitable Air Pressure (MPa) 0.05~0.7 Stroke (mm) 134 Air Consumption (m3/min) 0.27 residual oil (cm3 ) 30 (when stroke end sensor is activated) Boost Ratio (Air pressure: Hydraulic pressure) 1:20 Piston Diameter (Φmm) (Hydraulic) 38 Lubricant Tank Capacity (cm3) 820 Mass (kg) 13.3 Effective oil amount (cm 3 ) 220from S$1,699.00Min. 3 days
- NACHI (NACHI-FUJIKOSHI) Variable displacement piston pump Foot mounting kitDimension E (mm) 1from S$449.90Min. 9 days
- NACHI (NACHI-FUJIKOSHI) Gear pump (IP pump)By adopting patented axial and radial pressure loading method, it generates high pressure of 30MPa with high efficiency. It has excellent durability and an extremely long life. Inscribed mesh with modified involute low gears significantly reduces pulsation and noise and is extremely quiet. The st... Read MoreRated Pressure (MPa) 25 Maximum Operating Pressure (MPa) 30 Rotational Speed (min -1 [rpm]) 600~2000 Type of Sign Flange mounting type Type Gear pump Suitable Fluid General mineral hydraulic oilfrom S$1,099.00Min. 9 days
- NACHI (NACHI-FUJIKOSHI) Variable displacement piston pump (PVS series) Mounting flange type With packing for uni-pumpMaximum Operating Pressure (MPa) 25 (peak) Type of Sign Flange mounting type Suitable Fluid General mineral hydraulic oil Type Piston pumpfrom S$859.90Min. 133 days
- NACHI (NACHI-FUJIKOSHI) UVN series variable vane uni-pump for NSPType Vane pump Type of Sign Foot mounting type Voltage (V) AC200/AC220 Discharge Port Diameter Rc1/2from S$1,499.00Min. 123 days
- NACHI (NACHI-FUJIKOSHI) Variable vane pump (single)It is an energy-saving and economical pump. It has a built-in high-precision pressure guarantee mechanism. The ring is eccentric due to the spring force, but when the pressure rises, it automatically moves to the center and the discharge amount becomes zero. The relief valve in the circuit config... Read MoreMaximum Operating Pressure (MPa) 14 (peak) Rotational Speed (min -1 [rpm]) 500~1800 Mass (kg) 8 Type of Sign Flange mounting type Suitable Fluid General mineral hydraulic oil Discharge Port Diameter Rc3/8 Type Vane pumpfrom S$999.00Min. 9 days
- NACHI (NACHI-FUJIKOSHI) Variable displacement piston pump (PVS series)NACHI's unique semi-cylindrical swash plate that receives pressure on the surface eliminates excess discharge because a stable discharge is always obtained, and power is effectively used according to the load cycle. It is an energy-saving type that saves energy and reduces power loss, which h... Read MoreMaximum Operating Pressure (MPa) 25 (peak) Rotational Speed (min -1 [rpm]) 500~2000 Mass (kg) 7.7 Type of Sign Flange mounting type Discharge Port Diameter G1/2 Suitable Fluid General mineral hydraulic oil Type Piston pump Specification Side port type Pump Capacity (cm3/rev) Up to 8from S$1,099.00Min. 153 days
Filter by categories