All Category

Vane Pumps

Vane pumps are positive displacement pumps used in processing and industrial machinery. Multiple vanes are attached to the rotor slit, and fluid such as oil is sucked and discharged by the vane as the rotor rotates. The constant displacement vane pump discharges a certain volume and can be driven by selecting the discharge volume from several types. A variable vane pump that can change the discharge rate of the pump compared to the fixed displacement type. The variable type changes the capacity per rotation, and there are models that can change the pressure adjustment in several stages, such as 0.8 to 3.5 MPa and 3 to 7 MPa.
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. Single stage vane pump
    Yuken Kogyo Single stage vane pump
    Type  Vane pump  Maximum Operating Pressure (MPa) 
    from S$889.90
    Min. 5 days
  2. Vane pump (DV series)
    DAIKIN INDUSTRIES Vane pump (DV series)
    Type  Single stage vane pump  Type of Sign  Foot mounting type  Suitable Fluid  Petroleum hydraulic oil  Pump  Capacity type: Medium  Discharge Port Diameter  Rc1 1/4  Dimension AC (mm)  15  Dimension AD (mm)  4.76 (tolerance: 0 to -0.03)  dimension AE (Rc)  1.5 
    from S$4,999.00
    Min. 182 days
  3. Uni-pump (VDS series)
    NACHI (NACHI-FUJIKOSHI) Uni-pump (VDS series)
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220  Maximum Operating Pressure (MPa)  Discharge Rate (L/min)  12.5/15(50/60Hz)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8 
    from S$1,399.00
    Min. 117 days
  4. Variable vane pump (single)
    NACHI (NACHI-FUJIKOSHI) Variable vane pump (single)
    High-efficiency operation with reduced power loss Quiet operating noise Compact, simple, easy to handle Sharp characteristics and sharp responsiveness Robust structure that supports high efficiency and long life * Please note that the delivery date stated is provisional.
    Type  Vane pump  Type of Sign  Flange mounting type  Rotational Speed (min -1 [rpm])  500~1800  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8 
    from S$699.90
    Min. 10 days
  5. Foot for DS
    DAIKIN INDUSTRIES Foot for DS
    from S$57.99
    Min. 3 days
  6. Small single stage vane pump
    DAIKIN INDUSTRIES Small single stage vane pump
    Low noise: Since the suction port is wide, the suction resistance is small and the noise is low. High efficiency: Due to the cushion plate method, the side clearance is always constant. * Discharge amount and shaft input are values at a rotation speed of 1800 rpm and an oil temperature of 40 ° C.... Read More
    Type  Vane pump  Type of Sign  Flange mounting type  Discharge Port Diameter  Rc3/8 
    from S$699.90
    Min. 2 days
  7. Uni-pump (VDR22 design series) Double pump
    NACHI (NACHI-FUJIKOSHI) Uni-pump (VDR22 design series) Double pump
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220  Maximum Operating Pressure (MPa)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8 
    from S$4,399.00
    Min. 32 days
  8. Vane pump (variable displacement type)
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Vane pump (variable displacement type)
    An energy-saving and low-noise vane pump. Series sizes from small to large with 12cc, 26cc, 45cc, 56cc, 90cc, 120cc Hydraulic oil can also be used with general mineral oil and water glycol type. Have
    Type  Vane pump 
    from S$799.90
    Min. 13 days
  9. Hydraulic pump VDR variable discharge vane pump
    NACHI (NACHI-FUJIKOSHI) Hydraulic pump VDR variable discharge vane pump
    * Please note that the delivery date stated is provisional.
    from S$119.90
    Min. 10 days
  10. Variable vane pump (single)
    NACHI (NACHI-FUJIKOSHI) Variable vane pump (single)
    It is an energy-saving and economical pump. It has a built-in high-precision pressure guarantee mechanism. The ring is eccentric due to the spring force, but when the pressure rises, it automatically moves to the center and the discharge amount becomes zero. The relief valve in the circuit config... Read More
    Type  Vane pump  Type of Sign  Flange mounting type  Rotational Speed (min -1 [rpm])  500~1800  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8 
    from S$999.00
    Min. 10 days
  11. UVN series variable vane uni-pump for NSP
    NACHI (NACHI-FUJIKOSHI) UVN series variable vane uni-pump for NSP
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220  Discharge Port Diameter  Rc1/2 
    from S$1,499.00
    Min. 123 days
  12. Variable vane pump (double)
    NACHI (NACHI-FUJIKOSHI) Variable vane pump (double)
    It is an energy-saving and economical pump. It has a built-in high-precision pressure guarantee mechanism. The ring is eccentric due to the spring force, but when the pressure rises, it automatically moves to the center and the discharge amount becomes zero. The relief valve in the circuit config... Read More
    Type  Vane pump  Type of Sign  Flange mounting type  Rotational Speed (min -1 [rpm])  500~1800  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil 
    from S$2,399.00
    Min. 4 days
  13. Variable vane pump (single)
    NACHI (NACHI-FUJIKOSHI) Variable vane pump (single)
    It is an energy-saving and economical pump. It has a built-in high-precision pressure guarantee mechanism. The ring is eccentric due to the spring force, but when the pressure rises, it automatically moves to the center and the discharge amount becomes zero. The relief valve in the circuit config... Read More
    Type  Vane pump  Type of Sign  Foot mounting type  Rotational Speed (min -1 [rpm])  500~1800  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/4 
    from S$1,699.00
    Min. 10 days
  14. Variable vane pump (single)
    NACHI (NACHI-FUJIKOSHI) Variable vane pump (single)
    It is an energy-saving and economical pump. It has a built-in high-precision pressure guarantee mechanism. The ring is eccentric due to the spring force, but when the pressure rises, it automatically moves to the center and the discharge amount becomes zero. The relief valve in the circuit config... Read More
    Type  Vane pump  Type of Sign  Flange mounting type  Rotational Speed (min -1 [rpm])  500~1800  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/4 
    from S$1,699.00
    Min. 10 days
  15. PV2R single stage pump
    Yuken Kogyo PV2R single stage pump
    A high-pressure, high-performance pump specially developed for low noise. In order to meet a wide range of applications, including injection molding machines, we have a wide range of discharge rates of 5.8 to 237 cm 3 / rev. The built-in pump is included in the cartridge kit, so maintenance is ex... Read More
    Type  Vane pump  Type of Sign  Foot mounting type  Discharge Port Diameter  Φ21 
    from S$1,399.00
    Min. 43 days
  16. Constant displacement vane pump
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Constant displacement vane pump
    A compact and lightweight vane pump. You can also select the push-out volume from 9 types.
    Type  Vane pump  Type of Sign  Flange mounting type  Rated Pressure (MPa)  Suitable Fluid  Petroleum hydraulic oil  Maximum speed (min -1 1800 
    from S$999.00
    Min. 23 days
  17. Variable vane pump (single)
    NACHI (NACHI-FUJIKOSHI) Variable vane pump (single)
    It is an energy-saving and economical pump. It has a built-in high-precision pressure guarantee mechanism. The ring is eccentric due to the spring force, but when the pressure rises, it automatically moves to the center and the discharge amount becomes zero. The relief valve in the circuit config... Read More
    Type  Vane pump  Type of Sign  Foot mounting type  Rotational Speed (min -1 [rpm])  500~1800  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil 
    from S$999.00
    Min. 10 days
  18. Hydraulic pump VDR double variable discharge vane pump
    NACHI (NACHI-FUJIKOSHI) Hydraulic pump VDR double variable discharge vane pump
    * Please note that the delivery date stated is provisional.
    from S$219.90
    Min. 10 days
  19. Small medium pressure vane pump
    DAIKIN INDUSTRIES Small medium pressure vane pump
    Straight vane type structure, compact and lightweight.
    Type  Vane pump  Type of Sign  Flange mounting type  Allowable Rotation Speed (min -1 [rpm])  600~1800  Minimum Working Pressure (MPa)  0.7 
    from S$1,399.00
    Min. 182 days
  20. Constant displacement vane pump
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Constant displacement vane pump
    A compact and lightweight vane pump. You can also choose from 4 types of push-out volume.
    Type  Vane pump  Type of Sign  Flange mounting type  Rated Pressure (MPa)  Maximum Operating Pressure (MPa)  Discharge Port Diameter  Rc1/2  Maximum speed (min -1 1800 
    from S$779.90
    Min. 23 days
  21. Variable discharge vane pump (VDR22 design series) Double pump
    NACHI (NACHI-FUJIKOSHI) Variable discharge vane pump (VDR22 design series) Double pump
    Type  Vane pump  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil 
    from S$2,399.00
    Min. 32 days
  22. Uni-pump (PVS series)
    NACHI (NACHI-FUJIKOSHI) Uni-pump (PVS series)
    * Please note that the delivery date stated is provisional.
    Type  Piston pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220 
    from S$2,199.00
    Min. 110 days
  23. Uni pump (VDR22 design series) Single pump
    NACHI (NACHI-FUJIKOSHI) Uni pump (VDR22 design series) Single pump
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220  Maximum Operating Pressure (MPa)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8 
    from S$2,399.00
    Min. 32 days
  24. Uni-pump (VDR13 design series) Single pump
    NACHI (NACHI-FUJIKOSHI) Uni-pump (VDR13 design series) Single pump
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220 
    from S$2,199.00
    Min. 32 days
  25. High pressure variable discharge vane pump (VDC series) Double pump
    NACHI (NACHI-FUJIKOSHI) High pressure variable discharge vane pump (VDC series) Double pump
    Type  Vane pump  Suitable Fluid  General mineral hydraulic oil 
    from S$2,399.00
    Min. 32 days
  26. 150 single stage pump
    Yuken Kogyo 150 single stage pump
    Type  Vane pump  Type of Sign  Foot mounting type  Maximum Operating Pressure (MPa)  Discharge Port Diameter  Rc1 1/4  Theoretical Displacement (cm3/rev)  115.6  Acceptable rotational speed (r / min)  600~1200 
    from S$1,599.00
    Min. 5 days
  27. Variable discharge vane pump (VDR13 design series) Double pump
    NACHI (NACHI-FUJIKOSHI) Variable discharge vane pump (VDR13 design series) Double pump
    Type  Vane pump  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil 
    from S$2,199.00
    Min. 32 days
  28. High-pressure variable discharge vane pump (VDC series) Single pump
    NACHI (NACHI-FUJIKOSHI) High-pressure variable discharge vane pump (VDC series) Single pump
    Type  Vane pump  Suitable Fluid  General mineral hydraulic oil 
    from S$889.90
    Min. 153 days
  29. Coolant vane pump
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Coolant vane pump
    A variable displacement vane pump developed for coolant. It can be used properly depending on the model, water-soluble or water-insoluble cutting oil.
    Type  Vane pump  Rated Pressure (MPa)  Maximum speed (min -1 1200  minimum rotation speed (min -1 750 
    from S$4,499.00
    Min. 33 days
  30. Hydraulic pump VDR variable discharge vane pump
    NACHI (NACHI-FUJIKOSHI) Hydraulic pump VDR variable discharge vane pump
    from S$889.90
    Min. 3 days
  31. High pressure variable discharge vane pump (VDC series) Single type
    NACHI (NACHI-FUJIKOSHI) High pressure variable discharge vane pump (VDC series) Single type
    Type  Vane pump  Suitable Fluid  General mineral hydraulic oil 
    from S$1,399.00
    Min. 32 days
  32. Variable discharge vane pump (VDR22 design series) Single pump
    NACHI (NACHI-FUJIKOSHI) Variable discharge vane pump (VDR22 design series) Single pump
    Type  Vane pump  Suitable Fluid  General mineral hydraulic oil 
    from S$859.90
    Min. 32 days
  33. Hydraulic pump VDS variable discharge vane pump
    NACHI (NACHI-FUJIKOSHI) Hydraulic pump VDS variable discharge vane pump
    from S$589.90
    Min. 3 days
  34. Small variable discharge vane pump (VDS series)
    NACHI (NACHI-FUJIKOSHI) Small variable discharge vane pump (VDS series)
    Type  Vane pump  Type of Sign  Foot mounting type  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8 
    from S$589.90
    Min. 32 days
  35. Uni-pump (VDR13 design series) Double pump
    NACHI (NACHI-FUJIKOSHI) Uni-pump (VDR13 design series) Double pump
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220  Maximum Operating Pressure (MPa)  Discharge Rate (L/min)  25/30(50/60Hz)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8 
    from S$3,999.00
    Min. 32 days
  36. Constant displacement vane pump
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Constant displacement vane pump
    You can also choose from two types of push-out volume.
    Type  Vane pump  Type of Sign  Flange mounting type  Rated Pressure (MPa)  Maximum Operating Pressure (MPa)  Suitable Fluid  Petroleum hydraulic oil  Discharge Port Diameter  Rc1 1/4  Maximum speed (min -1 1800 
    from S$2,499.00
    Min. 33 days
  37. Uni pump (VDC series) Single pump
    NACHI (NACHI-FUJIKOSHI) Uni pump (VDC series) Single pump
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220  Maximum Operating Pressure (MPa)  Suitable Fluid  General mineral hydraulic oil 
    from S$2,199.00
    Min. 93 days
  38. Variable vane pump (double)
    NACHI (NACHI-FUJIKOSHI) Variable vane pump (double)
    It is an energy-saving and economical pump. It has a built-in high-precision pressure guarantee mechanism. The ring is eccentric due to the spring force, but when the pressure rises, it automatically moves to the center and the discharge amount becomes zero. The relief valve in the circuit config... Read More
    Type  Vane pump  Type of Sign  Foot mounting type  Rotational Speed (min -1 [rpm])  500~1800  Maximum Operating Pressure (MPa)  14 (peak)  Suitable Fluid  General mineral hydraulic oil 
    from S$2,399.00
    Min. 2 days
  39. High pressure variable vane pump VDC series (single pump)
    NACHI (NACHI-FUJIKOSHI) High pressure variable vane pump VDC series (single pump)
    * Please note that the delivery date stated is provisional.
    Type  Vane pump  Type of Sign  Foot mounting type  Suitable Fluid  General mineral hydraulic oil 
    from S$999.90
    Min. 10 days
  40. Uni-pump (VDC series) Double pump
    NACHI (NACHI-FUJIKOSHI) Uni-pump (VDC series) Double pump
    Type  Vane pump  Type of Sign  Foot mounting type  Voltage (V)  AC200/AC220  Maximum Operating Pressure (MPa)  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc1/2 
    from S$3,999.00
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction