All Category

Electric Pumps

View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. shaft
    Riken Kiki shaft
    from S$26.99
    Min. 2 days
  2. Hydraulic equipment
    NACHI (NACHI-FUJIKOSHI) Hydraulic equipment
    * Please note that the delivery date stated is provisional.
    from S$21.99
    Min. 10 days
  3. B series air hydro booster (spring return)
    ENERPAC B series air hydro booster (spring return)
    A sturdy, durable, single-acting spring return one-shot air hydro booster. Air is consumed only for pressurization, and the return side is a spring return, so air consumption can be significantly reduced. A stroke end sensor is standard equipment and can detect the amount of residual oil. Since t... Read More
    Cylinder Inner Diameter (Φmm)  180  Boost Ratio  (Air pressure: Hydraulic pressure) 1:20  Suitable Air Pressure (MPa)  0.05~0.7  Recommended Temperature Range to Use (° C)  (Oil) + 15 ℃ ~ + 55 ℃  Piston Diameter (Φmm)  (Hydraulic) 38  Maximum Operation Frequency (times/min)  10 
    from S$1,699.00
    Min. 2 days
  4. Small electric hydraulic pump (for single acting cylinder)
    Nittoh Zohki Small electric hydraulic pump (for single acting cylinder)
    Lightweight and compact, it can be easily carried to the site. Since it is compatible with a single-phase 100V power supply, it can be used anywhere. High / low pressure automatic 2-stage switching pump that emphasizes work efficiency and energy saving. By adopting a special two-stage plunger pum... Read More
    from S$2,399.00
    Min. 6 days
  5. Enapak Single Phase 100V Lightweight Electric Hydraulic Pump
    ENERPAC Enapak Single Phase 100V Lightweight Electric Hydraulic Pump
    Type  Other pumps 
    from S$3,499.00
    Min. 4 days
  6. PF type filler pack
    Daikin Lubrication Products and Engineering PF type filler pack
    Attach directly to a 16 kg or 18 kg pail can to replenish the tank with grease. * Pail cans are not included
    Suitable for  16kg and 18kg  Maximum Operating Pressure (MPa) 
    from S$1,299.00
    Min. 7 days
  7. Small electric hydraulic pump
    Osaka Jack Small electric hydraulic pump
    Type  Other pumps  Voltage (V)  Single phase: 100  Maximum Operating Pressure (MPa)  Low pressure: 1, high pressure: 72  Discharge Rate (L/min)  Low pressure: 2, high pressure: 0.2  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8  Electric Motor Output (kW)  0.35 
    from S$1,999.00
    Min. 8 days
  8. Enapack single phase 100V portable small electric hydraulic pump
    ENERPAC Enapack single phase 100V portable small electric hydraulic pump
    AC100V electric compact and lightweight electric hydraulic pump. Due to the structure of the high-low pressure two-stage plunger pump, the discharge rate is 0.35 L / min at high pressure 70 MPa and 2.5 L / min at low pressure 1 MPa. A pressure gauge and pressure switch are standard equipment.
    Output (kW)  0.35  Discharge Rate (L/min)  High pressure: 2, low pressure: 0.2  Discharge Pressure (MPa)  High pressure: 70, low pressure: 1 
    from S$3,999.00
    Min. 32 days
  9. Small electric hydraulic pump
    Osaka Jack Small electric hydraulic pump
    A portable (lightweight and compact) pump with a 100V power supply. Ideal as a drive source for work tools such as shop presses. * Please use NEX-2J for lifting heavy objects. It is dangerous to use NEX-2D or NEX-2K for lifting heavy objects. * Avoid continuous operation as it uses a commutator m... Read More
    Type  Other pumps  Voltage (V)  Single phase: 100  Maximum Operating Pressure (MPa)  Low pressure: 1, high pressure: 72  Discharge Rate (L/min)  Low pressure: 2, high pressure: 0.2  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8  Electric Motor Output (kW)  0.35 
    from S$2,399.00
    Min. 8 days
  10. Hydraulic pump
    TASCO Hydraulic pump
    from S$4,699.00
    Min. 6 days
  11. Small electric hydraulic pump
    Nittoh Zohki Small electric hydraulic pump
    The UP-45SVG series is a lightweight, high-speed compact hydraulic pump with a maximum pressure of 450W and 70Mpa. UP-45SVG-3M has a manual handle. Fine adjustment of the return is possible. With an effective oil volume of 2.0 liters, it can be used with various cylinders and tools. Discharge rat... Read More
    Type  For single acting cylinder  Type of Valve  Manual / needle valve  Voltage (V)  AC100 (single phase)  Maximum Operating Pressure (MPa)  High pressure: 70, low pressure: 7  Maximum Current (A)  9.5  Motor  Commutator  Rated Output (kW)  0.45  Discharge Rate (L/min)  High pressure: 0.35, low pressure: 2.5  Type of Insulation  E type / open type  Operation  Manual valve, hand switch, holding type  Oil Tank Capacity (L)  All: 3, valid: 2 
    from S$2,399.00
    Min. 7 days
  12. Washer
    Riken Kiki Washer
    from S$8.59
    Min. 6 days
  13. Master punch
    Riken Kiki Master punch
    from S$559.90
    Min. 6 days
  14. Hydraulic pump for power jack
    Osaka Jack Hydraulic pump for power jack
    * We do not deliver to private homes (detached houses / apartments).
    Type  Other pumps  Type of Sign  Foot mounting type  Voltage (V)  Single phase: 100, Three phase: 200  Maximum Operating Pressure (MPa)  Low pressure 1.5, high pressure: 72  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8  Electric Motor Output (kW)  0.4 
    from S$2,799.00
    Min. 11 days
  15. Enapak Single Phase 100V Small Electric Hydraulic Pump
    ENERPAC Enapak Single Phase 100V Small Electric Hydraulic Pump
    High and low pressure automatic 2-stage switching pump. In this class, a discharge rate of 2.5 (L / min) is achieved up to a low pressure of 7 MPa. A wide variety of accessories such as valves are available. A remote switch is standard equipment. * To prevent the oil temperature from rising, do n... Read More
    Maximum Current (A)  9.5  Rated Output (kW)  0.45  Discharge Rate (L/min)  0.35/2.5  Discharge Pressure (MPa)  70/7  Motor Voltage (V)  Single phase 100  effective oil tank capacity (L)  2.0 
    from S$4,999.00
    Min. 32 days
  16. Small electric hydraulic pump
    Osaka Jack Small electric hydraulic pump
    A portable (lightweight and compact) pump with a 100V power supply. Ideal as a drive source for work tools such as shop presses. * We do not deliver to private homes (detached houses / apartments). * Please use NEX-2J for lifting heavy objects. It is dangerous to use NEX-2D or NEX-2K for lifting ... Read More
    Type  Other pumps  Voltage (V)  Single phase: 100  Maximum Operating Pressure (MPa)  Low pressure: 1, high pressure: 72  Discharge Rate (L/min)  Low pressure: 2, high pressure: 0.2  Suitable Fluid  General mineral hydraulic oil  Discharge Port Diameter  Rc3/8  Electric Motor Output (kW)  0.35 
    from S$2,499.00
    Min. 8 days
  17. Air booster pump for power jack
    Osaka Jack Air booster pump for power jack
    Discharge Rate (L/min)  150 (at 70MPa)  Discharge Pressure (MPa)  70 
    from S$1,199.00
    Min. 8 days
  18. Enapak Single Phase 100V Lightweight Hydraulic Electric Pump
    ENERPAC Enapak Single Phase 100V Lightweight Hydraulic Electric Pump
    Type  Other pumps  Voltage (V)  Single phase 100  Maximum Operating Pressure (MPa)  Low pressure: 1.4, high pressure: 70  Effective Content (L)  Electric Motor Output (kW)  0.4(0.5) 
    from S$4,399.00
    Min. 32 days
  19. Small electric hydraulic pump
    Nittoh Zohki Small electric hydraulic pump
    Achieved one class higher performance !! Compared to UP-35RH, power-up is 30% at low pressure and 50% at high pressure. By stopping the low pressure piston, power is concentrated on the high pressure piston! Since there is no energy loss, the rise in oil temperature is also reduced! Improved drip... Read More
    Current (A)  7.5  Voltage (V)  AC100  Maximum Operating Pressure (MPa)  High pressure: 72, low pressure: 3  Motor  Commutator  Discharge Rate (L/min)  High pressure: 0.3, low pressure: 2.5  Capacity (W)  350  Oil Tank Capacity (L)  All: 1, valid: 0.8 
    from S$2,499.00
    Min. 7 days
  20. Unipump VDS series
    NACHI (NACHI-FUJIKOSHI) Unipump VDS series
    from S$1,999.00
    Min. 2 days
  21. Small electric hydraulic pump (for single-acting cylinder)
    Nittoh Zohki Small electric hydraulic pump (for single-acting cylinder)
    Lightweight and compact, it can be easily carried to the site. Since it is compatible with a single-phase 100V power supply, it can be used anywhere. High / low automatic 2-stage switching pump that emphasizes work efficiency and energy saving. A low pressure of 7MPa (70Kgf / cm) is achieved by a... Read More
    Output (kW)  0.45  Type of Valve  Manual needle valve  Voltage (V)  100 (single phase)  Maximum Operating Pressure (MPa)  High pressure: 70, low pressure: 7  Maximum Current (A)  9.5  Discharge Rate (L/min)  High pressure: 0.35, low pressure: 2.5  Motor Insulation Class / Type  Class E fully closed  Oil Tank Capacity (L)  How to Operate  Manual valve, hand switch, holding type  Effective Oil Capacity (L) 
    Discontinued
  22. Enapak battery pump
    ENERPAC Enapak battery pump
    Discontinued
  23. Miniature electric hydraulic pump
    Nittoh Zohki Miniature electric hydraulic pump
    Ideal for work (precision machining, testing machines, etc.) that requires ultra-high pressure (20 to 70Mpa) and minimizes speed (discharge amount)! A power supply is prepared according to the work location such as in a factory, office, or in-vehicle, and can be used in all directions. The drip-p... Read More
    Type  Other pumps  Current (A)  11 (at high pressure)  Voltage (V)  DC12  Type of Insulation  Class E commutator  Oil Tank Capacity (L)  Effective Oil Amount of Tank (L)  0.8  Electric Motor Output (kW)  0.06 
    Discontinued
  24. Unipump VDS series
    NACHI (NACHI-FUJIKOSHI) Unipump VDS series
    Discontinued
  25. Enapak Electric Torque Wrench Electric Pump
    ENERPAC Enapak Electric Torque Wrench Electric Pump
    Tank Capacity (L)  2.8  Discharge Rate (L/min)  High pressure flow rate: 0.27  Discharge Pressure (MPa)  70  Electric Motor Output (kW)  AC100V 0.4kW 
    Discontinued
  26. Hydraulic pump
    Nittoh Zohki Hydraulic pump
    Type  Other pumps  Voltage (V)  Single phase 100 (50 / 60Hz)  Maximum Operating Pressure (MPa)  (High / Low pressure) 70/1  Discharge Rate (L/min)  (High pressure / low pressure) 0.2 / 2  Electric Motor Output (kW)  0.35 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction