Hydraulic Valves
Other Related Pages
- NACHI (NACHI-FUJIKOSHI) Hydraulic valve Relief valve R seriesBalance piston type relief valve. It controls the maximum pressure of the flood control circuit and also works as a safety valve. By using the vent port, remote control of pressure and unload circuit are possible.Maximum Operating Pressure (MPa) 21 Valve Type Pressure control valve
- DAIKIN INDUSTRIES 02 series stack type A, B port throttle valveThis is a control valve with a modularized control unit and a stacking structure.Pipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.08 [0.8] Control Port A / B port Valve Type Flow control valve
- DAIKIN INDUSTRIES 02 series stack type pilot check valveA control valve with a modularized control unit and a stacking structure.Specification Direct acting type Pipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Area Ratio Pilot piston 2.7: Check valve 1 Control Port A / B port Valve Type Directional control valvefrom S$299.90Min. 3 days
- NACHI (NACHI-FUJIKOSHI) Hydraulic valve (DMA) manual valveType of Connection Gasket mounting type Valve Type Directional control valvefrom S$389.90Min. 2 days
- DAIKIN INDUSTRIES 02 series stack type pilot check valveA control valve with a modularized control unit and a stacking structure.Specification Direct acting type Pipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Area Ratio Pilot piston 2.7: Check valve 1 Control Port B port Valve Type Directional control valvefrom S$269.90Min. 3 days
- DAIKIN INDUSTRIES Pilot relief valveIt is used for remote control as a pilot valve for pilot-operated pressure control valves such as relief valves and pressure reducing valves, and for variable displacement piston pumps.Specification Direct acting type Pipe Connection Diameter 1/4 Type of Thread Rc Type of Connection Gasket mounting type Adjustable Range of Pressure (MPa [kgf/cm 2 ]) ~7[~70] Power Supply Voltage (V) DC24 Flow Rate (L/min) (Maximum) 1 Valve Type Pressure control valvefrom S$1,399.00Min. 122 days
- DAIKIN INDUSTRIES Pilot relief valveIt is used for remote control as a pilot valve for pilot-operated pressure control valves such as relief valves and pressure reducing valves, and for variable displacement piston pumps.Specification Spring balance type Pipe Connection Diameter 1/4 Type of Thread Rc Type of Connection Gasket mounting type Adjustable Range of Pressure (MPa [kgf/cm 2 ]) ~25[~250] Power Supply Voltage (V) DC24 Flow Rate (L/min) (Maximum) 1 Valve Type Pressure control valvefrom S$1,399.00Min. 4 days
- DAIKIN INDUSTRIES 02 series stack P, T port throttle valvePipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 40 Control Port T port Adjustment Screw B port side adjustment Valve Type Flow control valvefrom S$249.90Min. 3 days
- DAIKIN INDUSTRIES Relief valve (gasket mounting type)Type of Connection Gasket mounting type Valve Type Pressure control valvefrom S$269.90Min. 3 days
- DAIKIN INDUSTRIES Solenoid pilot switching valvePipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Type of Connection Gasket mounting type Suitable Fluid Petroleum hydraulic oil Flow Rate (L/min) (Maximum) 300from S$1,899.00Min. 92 days
- DAIKIN INDUSTRIES Stack valve (P port check valve)Pipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 300 Valve Type Directional control valvefrom S$529.90Min. 152 days
- DAIKIN INDUSTRIES Stack valve A port pressure reducing valvePipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 300 Valve Type Pressure control valvefrom S$999.90Min. 62 days
- DAIKIN INDUSTRIES Stack valve (meter-in A, B port throttle valve)Pipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 300 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.1 [1] Valve Type Flow control valvefrom S$529.90Min. 3 days
- DAIKIN INDUSTRIES 3 Series Stacking Type Port A/B Throttle ValveThe stack valve can be stacked on the manifold block to assemble the hydraulic unit. It is easy to change the circuit. Achieves miniaturization of hydraulic equipment.Pipe Connection Diameter 3/8 Maximum Operating Pressure (MPa) 35 Flow Rate (L/min) (Maximum) 80 Valve Type Flow control valvefrom S$349.90Min. 3 days
- DAIKIN INDUSTRIES Pilot relief valveIt is used for remote control as a pilot valve for pilot-operated pressure control valves such as relief valves and pressure reducing valves, and for variable displacement piston pumps.Specification Direct acting type Pipe Connection Diameter 1/4 Type of Thread Rc Type of Connection Gasket mounting type Adjustable Range of Pressure (MPa [kgf/cm 2 ]) ~3.5[~35] Power Supply Voltage (V) DC24 Flow Rate (L/min) (Maximum) 1 Valve Type Pressure control valvefrom S$1,399.00Min. 4 days
- DAIKIN INDUSTRIES System stack valve Pressure extraction blockA control valve with a modularized control unit and a stacking structure.Maximum Operating Pressure (MPa) 25from S$85.99Min. 3 days
- DAIKIN INDUSTRIES 02 series stack valve Bypass blockPipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Flow Rate (L/min) (Maximum) 40 Control Port -from S$159.90Min. 32 days
- DAIKIN INDUSTRIES 02 series stack type A, B port flow adjustment valvePipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 25 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.08 [0.8] Control Port A / B port Valve Type Flow control valvefrom S$999.00Min. 3 days
- DAIKIN INDUSTRIES 03 series stack type A, B port flow control valvePipe Connection Diameter 3/8 Maximum Operating Pressure (MPa) 25 Cracking Pressure (MPa [kgf/cm2]) Check valve: 0.1 [1] Control Port A / B port Valve Type Flow control valvefrom S$1,399.00Min. 3 days
- DAIKIN INDUSTRIES Manifold blockBy stacking on a solenoid valve and a modular stack valve, you can easily configure a circuit of 1 to 3 systems.Specification Manifold block Pipe Connection Diameter 1/2 Maximum Operating Pressure (MPa) 35 Type of Thread Rc Number of Port 3from S$1,399.00Min. 32 days
- Koyo Manifold (branch)Material (Joint body) JIS H3250 C3604 Operating Temperature Range (℃) -20 to 150 (no condensation) Maximum Operating Pressure (MPa) 21 Regular Working Pressure (MPa) 14 RoHS directive (corresponding to 10 substances) Correspondence
- DAIKIN INDUSTRIES Solenoid Valve* Sub-plate is not attached to the valve.Protection Class IEC Pub529 IP65 Withstand Voltage 1500V AC for 1 minute Type of Connection Gasket mounting type Suitable Fluid Petroleum hydraulic oil Insulation Resistance (MΩ) 50 Rated Time Continuous Indicator Lamp Attached Wiring Connection Terminal box type Switching Frequency (times/min) 240
- Hirose Valve Check ValveIt is mainly used to control the speed of the actuator. For one-sided flow, it has the same function as the throttle valve, and for reverse flow, it becomes a free flow that allows a large amount of flow to flow through the check valve. It is best used for small machines such as machine tools.Type of Thread Rc Type of Connection Screw connection type Suitable Fluid Petroleum hydraulic oil Valve Type Other valves
- No Brand Block manifold for hydraulic / pneumatic / airMaterial (Main Unit) SS400 Surface Treatment Trivalent Chromate Withstand Pressure (MPa) 20.6
- Yuken Kogyo DSG-01 Series Electromagnetic Switching ValveThe world's highest level of high voltage, large flow rate, and low voltage loss have been achieved by rational flow path design including a powerful wet type solenoid and a 5-chamber system.Maximum Operating Pressure (MPa) 35 Type of Connection Sub-plate mounting type Flow Rate (L/min) (Maximum) 100 Allowable Surface Pressure (MPa) (Tank side) 21 Manual Operation Type With push pin Design 70 Switching frequency (min -1 ) 300 Valve Type Solenoid control valve
- SHOWA Destar valve type VBThe Dester valve is an adjustable resistance distributor that can be used for both intermittent and continuous refueling, and is a product with high advantages of simplicity and economy. When the oil pumped from the pump is branched and sent to each refueling point, the flow rate can be adjusted ... Read MoreDischarge Port one side Regular working pressure (MPa [kgf / cm 2 ]) 0.1~1.5[1~15] Valve Type Flow control valve
- Yuken Kogyo Inline Check ValveA valve that allows oil to pass freely in one direction with a given cracking pressure and completely blocks the flow in the opposite direction.Maximum Operating Pressure (MPa) 25 Type of Thread Rc Type of Connection Screw connection type Valve Type Directional control valve
- SHOWA Dester Plunger DPBThe Dester Plunger is a quantitative distributor that discharges only a preset discharge amount by the pressure from the pump. Used with first-out type positive displacement distributors and positive displacement pumpsType of Thread M Valve Type Flow control valve
- Yuken Kogyo Needle valveIt can be used as a stop valve for pressure gauge pipelines or small-capacity pipelines, and can also be used as a throttle valve that regulates diversion of pilot pipelines.Pipe Connection Diameter 1/4 Maximum Operating Pressure (MPa) 35 Type of Thread Rc Type of Connection Screw connection type Flow Rate (L/min) (Maximum) 54 Valve Type Directional control valve
- Koyo Miniature needle valve (screw-in type S-A)Operating Temperature Range (℃) -20 to 100 (no condensation) Maximum Operating Pressure (MPa) 7 Type of Thread Rc Type of Connection Screw connection type Regular Working Pressure (MPa) 3.5 RoHS directive (corresponding to 10 substances) Correspondence Valve Type Flow control valve
- DAIKIN INDUSTRIES Inline check valveIt is installed in the line in the axial direction, and when the cracking pressure is reached, the check valve is pushed open, oil flows in only one direction, and the flow in the opposite direction is blocked. * Install so that the entrance (IN) is on the bottom.Maximum Operating Pressure (MPa) 21 Type of Thread Rc Type of Connection Screw connection type Valve Type Directional control valvefrom S$88.99Min. 2 days
- NACHI (NACHI-FUJIKOSHI) Subplate for hydraulic pump solenoid / modular valveSpecification Sub plate
- DAIKIN INDUSTRIES Relief Valve (Threaded Connection Type)A wide range of pressure adjustment is possible, and pressure adjustment in the low pressure range is also easy. * Connect the tank piping directly to the tank without merging with other tank piping. * For stable pressure control, loosen the air bleeding screw, bleed the air sufficiently, and fil... Read MoreSpecification S series direct acting relief valve Pipe Connection Diameter 3/8 Type of Thread Rc Type of Connection Screw connection type Adjustable Range of Pressure (MPa [kgf/cm 2 ]) 0.3~7[3~70] Suitable Fluid Petroleum hydraulic oil Flow Rate (L/min) (Maximum) 30 Valve Type Pressure control valvefrom S$269.90Min. 2 days
- NACHI (NACHI-FUJIKOSHI) Solenoid valveSince the movable iron core of the solenoid is a wet type solenoid that is lubricated and buffered in oil, there is little wear and it has a long life. Since it is a wet solenoid, the switching noise of the movable iron core is very low, and the operation is really quiet. High pressure and large ... Read MorePipe Connection Diameter 1/8 Temperature Range (℃) -20 to 70 (hydraulic oil) Maximum Operating Pressure (MPa) 35 Type of Acting Spring offset type Type of Connection Gasket mounting type Flow Rate (L/min) 80 Safety Standard CE、UL、CSA Ambient Temperature (℃) -20~50 Holding Power (W) 50Hz:25/60Hz:22 Switching Frequency (times/min) 300 Filtration 25 microns or less (hydraulic oil) Maximum Allowable Back Pressure (MPa [kgf/cm2]) 21(214) Valve Type Solenoid control valvefrom S$299.90Min. 2 days
- NACHI (NACHI-FUJIKOSHI) SS-G01-C Wet solenoid valve (Centralized terminal box type)Specification With indicator light Pipe Connection Diameter 1/8 Type of Connection Gasket mounting type Wiring Connection Centralized terminal box type Valve Type Solenoid control valvefrom S$469.90Min. 2 days
- JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Solenoid switching valveIt is a compact design. High pressure and large capacity. The rated flow rate has been increased. Increased allowable back pressure. The lamp and ground terminal are standard equipment. The surge killer is standard equipment.Operating Temperature Range (℃) -10~50 Maximum Operating Pressure (MPa) 25 Wiring Connection Method Terminal box Horizontal extraction Protection Class IEC529 IP65 Recommended Oil ISO VG22、32、46 Operating frequency (times / s) 2 or less Oil temperature (℃) 0~65
- NACHI (NACHI-FUJIKOSHI) Solenoid valveSince the movable iron core of the solenoid is a wet type solenoid that is lubricated and buffered in oil, there is little wear and it has a long life. Since it is a wet solenoid, the switching noise of the movable iron core is very low, and the operation is really quiet. High pressure and large ... Read MoreTemperature Range (℃) -20 to 70 (hydraulic oil) Maximum Operating Pressure (MPa) 35 Type of Acting Spring center type Type of Connection Gasket mounting type Flow Rate (L/min) 100 Ambient Temperature (℃) -20~50 Holding Power (W) 50Hz:25/60Hz:22 Switching Frequency (times/min) 300 Filtration 25 microns or less (hydraulic oil) Valve Type Solenoid control valvefrom S$439.90Min. 2 days
- JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Stop valve for pressure gaugeIt is a stop valve developed for a pressure gauge that monitors the pressure of a hydraulic circuit. We also have a type that can be fixed to the stand, the orientation of the pressure gauge can be corrected, and the pressure gauge can be directly attached. With a pressure shutoff handle (SA / S ... Read MorePipe Connection Diameter 1/4 Nominal Size 2 Maximum Operating Pressure (MPa) 21 Type of Connection Screw connection type Valve Type Other valvesfrom S$77.99Min. 2 days
- Yuken Kogyo DSG-03 series electromagnetic switching valveAn epoch-making high-pressure, large-flow electromagnetic switching valve developed by incorporating a novel design concept everywhere, including the solenoid part. As it is a wet type, it has a long life, low noise, and no oil leakage to the outside.Maximum Operating Pressure (MPa) 31.5 Type of Connection Sub-plate mounting type Flow Rate (L/min) (Maximum) 120 Allowable Surface Pressure (MPa) (Tank side) 16 Manual Operation Type With push pin Terminal Connection Terminal box type Design 50 Switching frequency (min -1 ) 240 Valve Type Solenoid control valvefrom S$449.90Min. 2 days
- Hirose Valve Compact ball valveType of Thread Rc Type of Connection Screw connection type Suitable Fluid Petroleum hydraulic oil Location to Install Indoor Operation Method Manual Valve Type Other valves