All Category

Clamp Units

A clamp unit is a part related to hydraulic equipment and hydraulic hoses, and is a part of the clamp. Used mainly for jigs used for processing and assembly work in factories. There are four types of structures: sling type, moving swivel type, fixed position swivel type, front mount type, and rear mount type. The inner diameters are 32mm, 40mm, 50mm, and 63mm. Since the overall length is compact, it helps to reduce the size of the jig. In addition, it is easy to check clamping and unclamping with a built-in switch.
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction
  1. Pipe clamp heavy series
    OHTSUKA Pipe clamp heavy series
    There is a gap (E) to ensure the correct clamping force.
    Type  Single clamp 
    from S$15.99
    Min. 2 days
  2. Pipe clamp standard series
    OHTSUKA Pipe clamp standard series
    By using a pipe clamp, you can lay out the pipes in an orderly manner. This facilitates work and maintenance, reduces plumbing costs and days, and reduces Contributes to improving work safety. It also has the effect of reducing piping vibration, which contributes to environmental conservation.
    from S$9.59
    Min. 2 days
  3. Iron-plated tube clamp both pressers
    FUJI SPECIAL Iron-plated tube clamp both pressers
    Material  SS41  Surface Treatment  Unichrome plating treatment 
    from S$4.69
    Min. 2 days
  4. Multi clamp body
    NHK SPRING Multi clamp body
    Material  SPHC 
    Rating:
    20%
    from S$6.89
    Min. 2 days
  5. Stainless Steel Tube Clamp One-sided Presser H616
    FUJI SPECIAL Stainless Steel Tube Clamp One-sided Presser H616
    from S$4.99
    Min. 2 days
  6. Multi a Clamp Body
    NHK SPRING Multi a Clamp Body
    Material  ADC12 aluminum die casting 
    from S$11.99
    Min. 2 days
  7. For FH heavy clamp welding
    FUJI SPECIAL For FH heavy clamp welding
    Rating:
    40%
    from S$18.99
    Min. 2 days
  8. Pipe clamp Twin clamp series
    OHTSUKA Pipe clamp Twin clamp series
    By using a pipe clamp, you can lay out the pipes in an orderly manner. This facilitates work and maintenance, reduces plumbing costs and days, and reduces Contributes to improving work safety. It also has the effect of reducing piping vibration, which contributes to environmental conservation.
    Rating:
    40%
    from S$15.99
    Min. 11 days
  9. P clamp (single type)
    NHK SPRING P clamp (single type)
    Operating Temperature (℃)  -30~100  Bolt  Hexagon bolt  Compression Strength (N/mm2 60  Bending Strength (N/mm2 36  Base  Single  Tensile Strength (N/mm2 27  Material (Clamp)  Polypropylene 
    from S$19.99
    Min. 6 days
  10. A clamp (single type)
    NHK SPRING A clamp (single type)
    Operating Temperature (℃)  400 or less  Bolt  Hexagon bolt  Compression Strength (N/mm2 600  Bending Strength (N/mm2 Base  Single  Tensile Strength (N/mm2 180  Material (Clamp)  Aluminum 
    from S$19.99
    Min. 12 days
  11. N clamp (single type)
    NHK SPRING N clamp (single type)
    Operating Temperature (℃)  -40~120  Bolt  Hexagon bolt  Compression Strength (N/mm2 200  Bending Strength (N/mm2 240  Base  Single  Tensile Strength (N/mm2 180  Material (Clamp)  66 nylon 
    from S$24.99
    Min. 11 days
  12. Clamp unit JEHM type Inner diameter Φ40
    TAIYO Clamp unit JEHM type Inner diameter Φ40
    Type  Moving swivel type  Inner Diameter (Φmm)  40  Series  JEHM 
    from S$879.90
    Min. 11 days
  13. Pipe clamp heavy series
    OHTSUKA Pipe clamp heavy series
    By using a pipe clamp, you can lay out the pipes in an orderly manner. This facilitates work and maintenance, reduces plumbing costs and days, and reduces Contributes to improving work safety. It also has the effect of reducing piping vibration, which contributes to environmental conservation.
    from S$14.99
    Min. 11 days
  14. Clamp unit JEHFWH type Inner diameter Φ32
    TAIYO Clamp unit JEHFWH type Inner diameter Φ32
    Specification  Dust wiper: Standard  Type  Front mount type  Inner Diameter (Φmm)  32  Series  JEHF  rod tip shape  Male thread type  piping positon  Head side female thread 
    from S$489.90
    Min. 11 days
  15. Clamp unit JEHFWH type Inner diameter Φ63
    TAIYO Clamp unit JEHFWH type Inner diameter Φ63
    Specification  Dust wiper: Standard  Type  Front mount type  Inner Diameter (Φmm)  63  Series  JEHF  rod tip shape  Male thread type  piping positon  Head side female thread 
    from S$669.90
    Min. 11 days
  16. Clamp unit JEHFEWH type Inner diameter Φ63
    TAIYO Clamp unit JEHFEWH type Inner diameter Φ63
    Type  Front mount type  Inner Diameter (Φmm)  63  Series  JEHF  rod tip shape  Male thread type  piping positon  Head side female thread 
    from S$779.90
    Min. 11 days
  17. Clamp unit JEHFW type Inner diameter Φ40
    TAIYO Clamp unit JEHFW type Inner diameter Φ40
    Specification  Dust wiper: Standard  Type  Front mount type  Inner Diameter (Φmm)  40  Series  JEHF  rod tip shape  Male thread type 
    from S$559.90
    Min. 11 days
  18. Clamp unit JEHFEW type Inner diameter Φ63
    TAIYO Clamp unit JEHFEW type Inner diameter Φ63
    Type  Front mount type  Inner Diameter (Φmm)  63  Series  JEHF  rod tip shape  Male thread type 
    from S$779.90
    Min. 11 days
  19. Clamp unit JEHR type Inner diameter Φ50
    TAIYO Clamp unit JEHR type Inner diameter Φ50
    Type  Rear mount type  Inner Diameter (Φmm)  50  Series  JEHR  Clamp  Option: None 
    from S$559.90
    Min. 11 days
  20. Clamp unit JEHP type Inner diameter Φ32
    TAIYO Clamp unit JEHP type Inner diameter Φ32
    Type  Fixed position swivel type  Inner Diameter (Φmm)  32  Series  JEHP 
    from S$1,499.00
    Min. 11 days
  21. Stainless Steel Tube Clamp Single Presser FZG Type
    FUJI SPECIAL Stainless Steel Tube Clamp Single Presser FZG Type
    from S$19.99
    Min. 6 days
  22. Clamp unit JEHFEW type Inner diameter Φ40
    TAIYO Clamp unit JEHFEW type Inner diameter Φ40
    Type  Front mount type  Inner Diameter (Φmm)  40  Series  JEHF  rod tip shape  Male thread type 
    from S$679.90
    Min. 11 days
  23. Iron-plated Tube Clamp with Unichrome Plating Double Presser
    FUJI SPECIAL Iron-plated Tube Clamp with Unichrome Plating Double Presser
    Material  Iron with Uniqlo 
    from S$2.49
    Min. 6 days
  24. N clamp (rail nut type)
    NHK SPRING N clamp (rail nut type)
    Operating Temperature (℃)  -40~120  Bolt  Hexagon bolt  Compression Strength (N/mm2 200  Bending Strength (N/mm2 240  Base  Rail nut  Tensile Strength (N/mm2 180  Material (Clamp)  66 nylon 
    from S$27.99
    Min. 11 days
  25. Clamp unit JEHFEWH type Inner diameter Φ40
    TAIYO Clamp unit JEHFEWH type Inner diameter Φ40
    Type  Front mount type  Inner Diameter (Φmm)  40  Series  JEHF  rod tip shape  Male thread type  piping positon  Head side female thread 
    from S$679.90
    Min. 11 days
  26. Clamp unit JEHM type Inner diameter Φ63
    TAIYO Clamp unit JEHM type Inner diameter Φ63
    Type  Moving swivel type  Inner Diameter (Φmm)  63  Series  JEHM 
    from S$999.00
    Min. 11 days
  27. Clamp unit JEHFEW type Inner diameter Φ50
    TAIYO Clamp unit JEHFEW type Inner diameter Φ50
    Type  Front mount type  Inner Diameter (Φmm)  50  Series  JEHF  rod tip shape  Male thread type 
    from S$689.90
    Min. 11 days
  28. Clamp unit JEHFEWH type Inner diameter Φ50
    TAIYO Clamp unit JEHFEWH type Inner diameter Φ50
    Type  Front mount type  Inner Diameter (Φmm)  50  Series  JEHF  rod tip shape  Male thread type  piping positon  Head side female thread 
    from S$689.90
    Min. 11 days
  29. Stainless Steel S Type Clamp Slide Rail / for Welding
    FUJI SPECIAL Stainless Steel S Type Clamp Slide Rail / for Welding
    from S$24.99
    Min. 8 days
  30. Iron-plated Tube Clamp Single-sided Presser Foot
    FUJI SPECIAL Iron-plated Tube Clamp Single-sided Presser Foot
    from S$1.59
    Min. 6 days
  31. Unichrome Plated Iron Tube Clamp Double Presser
    FUJI SPECIAL Unichrome Plated Iron Tube Clamp Double Presser
    Material  Iron with Uniqlo 
    from S$10.99
    Min. 6 days
  32. YELLOW CLAMP Side compression
    W&N YELLOW CLAMP Side compression
    A hydraulic clamp system that does not require a hydraulic source. Since the pressure gauge can be visually checked, troubles caused by pressure drop or overpressure can be quickly noticed. Since no unit is required for hydraulic pressure, it can be used at a lower price than conventional hydraul... Read More
    Operating Temperature Range (℃)  0~70  Assured Pressure Resistance (MPa)  50 
    from S$869.90
    Min. 8 days
  33. Clamp unit JEHF type Inner diameter Φ63
    TAIYO Clamp unit JEHF type Inner diameter Φ63
    Specification  Dust wiper: Standard  Type  Front mount type  Inner Diameter (Φmm)  63  Series  JEHF  rod tip shape  Pin type 
    from S$669.90
    Min. 11 days
  34. Clamp unit JEHFW type Inner diameter Φ63
    TAIYO Clamp unit JEHFW type Inner diameter Φ63
    Specification  Dust wiper: Standard  Type  Front mount type  Inner Diameter (Φmm)  63  Series  JEHF  rod tip shape  Male thread type 
    from S$669.90
    Min. 11 days
  35. Clamp unit JEHFE type Inner diameter Φ63
    TAIYO Clamp unit JEHFE type Inner diameter Φ63
    Type  Front mount type  Inner Diameter (Φmm)  63  Series  JEHF  rod tip shape  Pin type 
    from S$779.90
    Min. 11 days
  36. Clamp unit JEHP type Inner diameter Φ40
    TAIYO Clamp unit JEHP type Inner diameter Φ40
    Type  Fixed position swivel type  Inner Diameter (Φmm)  40  Series  JEHP 
    from S$1,499.00
    Min. 11 days
  37. A clamp (rail nut type)
    NHK SPRING A clamp (rail nut type)
    Operating Temperature (℃)  400 or less  Bolt  Hexagon bolt  Compression Strength (N/mm2 600  Bending Strength (N/mm2 Base  Rail nut  Tensile Strength (N/mm2 180  Material (Clamp)  Aluminum 
    from S$16.99
    Min. 11 days
  38. Clamp unit JEHFH type Inner diameter Φ63
    TAIYO Clamp unit JEHFH type Inner diameter Φ63
    Specification  Dust wiper: Standard  Type  Front mount type  Inner Diameter (Φmm)  63  Series  JEHF  rod tip shape  Pin type  piping positon  Head side female thread 
    from S$669.90
    Min. 11 days
  39. Clamp unit JEHF type Inner diameter Φ50
    TAIYO Clamp unit JEHF type Inner diameter Φ50
    Specification  Dust wiper: Standard  Type  Front mount type  Inner Diameter (Φmm)  50  Series  JEHF  rod tip shape  Pin type 
    from S$589.90
    Min. 11 days
  40. Clamp unit JEHP type Inner diameter Φ50
    TAIYO Clamp unit JEHP type Inner diameter Φ50
    Type  Fixed position swivel type  Inner Diameter (Φmm)  50  Series  JEHP 
    from S$1,599.00
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 85

Set Ascending Direction