All Category

Switches

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Pressure Switch
    Riken Kiki Pressure Switch
    You can easily set the pressure without tools.
    from S$349.90
    Min. 2 days
  2. Damper for pressure switch
    ASK (Measurement Tool) Damper for pressure switch
    Material (Main Unit)  C3604  Mass (g)  230  Maximum Operating Pressure (MPa)  35  Withstand Pressure (MPa)  63  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$34.99
    Min. 24 days
  3. Pressure switch (HW1)
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Pressure switch (HW1)
    A compact and lightweight pressure switch. No drain is required, making it ideal for checking ON-OFF.
    Nominal Size  02  Maximum Operating Pressure (MPa) 
    from S$349.90
    Min. 13 days
  4. Semiconductor Pressure Switch
    Yuken Kogyo Semiconductor Pressure Switch
    A pressure switch that incorporates an electronic circuit in a semiconductor pressure sensor and uses an open collector that is insulated by a photocoupler in the output section. Since the sensor part is made of semiconductor, there are no moving parts, and high reliability and excellent durabili... Read More
    from S$399.90
    Min. 5 days
  5. Pressure switch (Hi-Tegura system: stacked type)
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Pressure switch (Hi-Tegura system: stacked type)
    It is a pressure switch in the high-tegra system (laminated type). It can be easily installed and the valve size is 025 type and 03 type. There is also a type with a dial function added.
    from S$489.90
    Min. 13 days
  6. Pressure switch (HW3)
    JTEKT Fluid Power Systems (former TOYOOKI KOGYO) Pressure switch (HW3)
    Gasket-coupled pressure switch. There are two types of dedicated sub-plates, back piping and horizontal piping.
    Nominal Size  02  Maximum Operating Pressure (MPa)  21  back pressure (MPa)  0.03 
    from S$489.90
    Min. 22 days
  7. Push-button switch
    Riken Kiki Push-button switch
    from S$239.90
    Min. 3 days
  8. Pressure switch damper (made of stainless steel)
    ASK (Measurement Tool) Pressure switch damper (made of stainless steel)
    Material (Main Unit)  SUS  Mass (g)  230  Maximum Operating Pressure (MPa)  35  Withstand Pressure (MPa)  63  O-ring  NBR  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$85.99
    Min. 24 days
  9. Operation switch for power jack
    Osaka Jack Operation switch for power jack
    It is energized while you are stepping on it.
    Contact  1a/1b 
    from S$189.90
    Min. 8 days
  10. Pressure switch for power jack
    Osaka Jack Pressure switch for power jack
    from S$349.90
    Min. 8 days
  11. Pressure switch for power jack
    Osaka Jack Pressure switch for power jack
    Contact Configuration  1a/1b  Reproducibility  ±3MPa  Discharge pressure setting range (MPa)  30~200  Cutting difference (MPa)  10~21  Contact capacity resistance load  (AC125V)10.1、(AC250V)10.1 
    from S$589.90
    Min. 8 days
  12. Piston type pressure switch
    ENERPAC Piston type pressure switch
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Operating Temperature Range  -20~80℃  Contact  Micro switch upper limit SPDT  Structure  IP66  Reproducibility  ±2%F.S.  Contact Specifications  (Cutting difference) 10% FS  Maximum Operation Frequency (times/min)  60 
    from S$889.90
    Min. 32 days
  13. Operation switch for power jack
    Osaka Jack Operation switch for power jack
    Specification  Hand control switch 
    from S$99.90
    Min. 8 days
  14. Foot switch
    Riken Kiki Foot switch
    from S$219.90
    Min. 6 days
  15. Pressure switch for power jack
    Osaka Jack Pressure switch for power jack
    Contact Configuration  1a/1b  Contact capacity resistance load  (AC125V)10.1、(AC250V)10.1 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction