High Pressure Pipe Fittings
High-pressure fittings are terms used for hydraulic pipes called sockets and nipples. The socket is shaped like a large nut and is used to connect hydraulic equipment and hoses, and to extend hoses. The material is often made of iron. The nipple can also be called a taper screw with a tapered taper on one side, a parallel screw cut in parallel with the other side, or a separate screw, or the same screw can be connected to both. . It can be seen in many situations, such as connecting airbrushes, pump piping, and pumps.
Other Related Pages
- IHARA SCIENCE SUA UnionTemperature Range (℃) 120 or less Rated Pressure (MPa) 21 Material JIS G4051-S25C or ASTM-A105 Connector Thread Type Rc Shape Unionfrom S$18.99Min. 3 days
- ESCO G 1/2 "xR 1/2" nipple (hydraulic)Esco Part No. EA425GB-4 Shape Nipple
- ESCO G 1/4 "xR 1/4" / 90 ° nipple (for hydraulics)Esco Part No. EA425GC-2 Shape 90 ° nipplefrom S$8.89Min. 4 days
- SHIMIZU Manufacturing (Fittings) SR13 Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHOWA SleevePiping parts that make up the lubrication circuit.Material C2700T Shape sleeve
- BRIDGESTONE 8001RG AdapterSurface Treatment Galvanized/chromate treated Connector Thread Type R×G Material SS / SC equivalent steel Shape adapter
- SHIMIZU Manufacturing (Fittings) Different diameter male/female nipple for NC high pressure*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrogalvanized trivalent chromate Material Iron
- SHIMIZU Manufacturing (Fittings) SR11 adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR14 adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR09 adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- BRIDGESTONE 8021RG adapterSurface Treatment Galvanized/chromate treated Connector Thread Type R×G Material SS / SC equivalent steel Shape adapter
- SHIMIZU Manufacturing (Fittings) OA high pressure socket*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrogalvanized trivalent chromate Material SS400 or S15C equivalent or higher
- FUJI SPECIAL High pressure screw type bushingMaximum Operating Pressure (MPa) 12.0 Shape Bushing Material Carbon steel (SS400 equivalent) Connector PT (Taper thread for pipe)
- Koyo Hose joint (hose socket)Operating Temperature Range (℃) -20 to 150 (no condensation) Regular Working Pressure (MPa) 3.5 Maximum Operating Pressure (MPa) 7 RoHS directive (corresponding to 10 substances) Correspondence Connector Thread Type Rc Shape Socket
- FUJI SPECIAL High pressure screw type hexagon nippleMaximum Operating Pressure (MPa) 12.0 Material Carbon steel Shape Nipple Connector PT (Taper thread for pipe)
- SHIMIZU Manufacturing (Fittings) MS3 plug*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- FUJI SPECIAL High pressure screw type hexagonal different diameter nippleMaximum Operating Pressure (MPa) 12.0 Material Carbon steel Shape Nipple Connector PT (Taper thread for pipe)
- SHIMIZU Manufacturing (Fittings) MS1 plug*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) MS4 cap*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR13 Reducing Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR34 adapter (90° elbow)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SK10 swivel joint*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (O-ring) NBR
- FUJI SPECIAL Stainless steel high pressure screw type hexagon nippleMaximum Operating Pressure (MPa) 12.0 Shape Nipple Connector PT (Taper thread for pipe) Material stainless steel
- Koyo Hose joint (hose nipple)Operating Temperature Range (℃) -20 to 150 (no condensation) Regular Working Pressure (MPa) 3.5 Maximum Operating Pressure (MPa) 7.0 RoHS directive (corresponding to 10 substances) Correspondence
- BRIDGESTONE 8002RG adapterSurface Treatment Galvanized/chromate treated Connector Thread Type R×G Material SS / SC equivalent steel Shape adapter
- SHIMIZU Manufacturing (Fittings) OML90 high pressure male and female elbow*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrogalvanized trivalent chromate Material SS400 or S15C equivalent or higher
- SHIMIZU Manufacturing (Fittings) NA High Pressure Nipple*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrogalvanized trivalent chromate Material SS400 or S15C equivalent or higher
- SHIMIZU Manufacturing (Fittings) SR09 Reducing Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- Koyo Accessories (lock nut)RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR33 adapter (90° elbow)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) MS2 cap*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) M high pressure bushing*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrogalvanized trivalent chromate Material SS400 or S15C equivalent or higher
- FUJI SPECIAL High pressure screw type hexagon plugMaximum Operating Pressure (MPa) 12.0 Material Carbon steel Connector PT (Taper thread for pipe) Shape Plug
- SHIMIZU Manufacturing (Fittings) SR13UR adapter (unified screw)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrogalvanized trivalent chromate Material SS400 or S15C equivalent or higher
- SHIMIZU Manufacturing (Fittings) NC male/female nipple for high pressure*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrogalvanized trivalent chromate Material SS400 or S15C equivalent or higher
- SHIMIZU Manufacturing (Fittings) SR07 adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read More
Filter by categories