High Pressure / Adapters
Other Related Pages
- SHIMIZU Manufacturing (Fittings) SR13 Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- BRIDGESTONE 8001RG AdapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type R×G
- SHIMIZU Manufacturing (Fittings) SR11 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR14 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR09 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- FUJI SPECIAL High pressure screw type bushingMaterial Carbon steel (SS400 equivalent) Shape Bushing Maximum Operating Pressure (MPa) 12.0 Connector PT (Taper thread for pipe)
- SHIMIZU Manufacturing (Fittings) SR13 Reducing Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- BRIDGESTONE 8002RG adapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type R×G
- SHIMIZU Manufacturing (Fittings) SR09 Reducing Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR13UR Connector (Unified Thread)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR07 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read More
- FUJI SPECIAL Stainless steel high-pressure screw bushingMaterial stainless steel Shape Bushing Maximum Operating Pressure (MPa) 12.0 Connector PT (Taper thread for pipe)
- SHIMIZU Manufacturing (Fittings) SR11 Reducing Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreSurface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SSO07 Adapter with O-Ring*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate Material (O-ring) NBR RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.59Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR06 Hose Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR16 Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR07 Reducing Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreSurface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SSO09 Adapter with O-Ring*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate Material (O-ring) NBR RoHS directive (corresponding to 10 substances) Correspondence
- BRIDGESTONE 8006RG AdapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type R×G
- SHIMIZU Manufacturing (Fittings) SSO07 (different diameter) adapter (with O-ring)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial Iron Surface Treatment Electrogalvanized trivalent chromate Material (O-ring) NBR RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR13MR Adapter (Millimeter Thread)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- BRIDGESTONE 8007RG adapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type Rc×G
- SHIMIZU Manufacturing (Fittings) SR18 Connector*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR17 Connector*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read Morefrom S$3.59Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR17 Reducing Connector*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreSurface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- Chubu High-Pressure Hose Seat surface conversion adapter for hose (G × G)It is a joint that converts the seat surface of the high-pressure hose mouthpiece. G female sheet ⇔ conversion ⇔ G male sheet G male sheet ⇔ conversion ⇔ G female sheet Used when the seat surface of the mouthpiece of a high-pressure hose is mistakenShape adapter Maximum Operating Pressure (MPa) 28 Connector Thread Type Gfrom S$14.99Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR08 Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.79Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR14 Reducing Connector*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.49Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR09GN Adapter (NPT)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.19Min. 2 days
- SHIMIZU Manufacturing (Fittings) SSO09 Different diameter adapter (with O-ring)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial Iron Surface Treatment Electrogalvanized trivalent chromate Material (O-ring) NBR RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SR06 Reducing Adapter*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreSurface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.19Min. 2 days
- BRIDGESTONE 8008RG adapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type Rc×G
- BRIDGESTONE 8004GG adapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type G
- BRIDGESTONE 8005RG AdapterMaterial SS / SC equivalent steel Shape adapter Surface Treatment Galvanized/chromate treated Connector Thread Type Rc×G
- NITTA Adapter Taper thread type for equipment connection side pipe (with 30 ° male sheet)Operating Temperature Range (℃) -55~120 Suitable Fluid Mineral general hydraulic oil Connector Thread Type G×Rfrom S$2.39Min. 2 days
- SHIMIZU Manufacturing (Fittings) SSO13 Hose Adapter with O-Ring*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate Material (O-ring) NBR RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) SSO07 Reducing Adapter with O-Ring*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial Iron
- Yamato Sangyo High Pressure Fitting TB BushingMaterial Brass Shape Bushing / Recommended Socket Type Threaded joint Maximum Operating Pressure (MPa) 20from S$37.99Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR09 2-Step Reducing Connector*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial Iron Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.49Min. 2 days
- SHIMIZU Manufacturing (Fittings) SR14U Adapter (Unified Thread)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondencefrom S$9.39Min. 2 days