High Pressure / Plugs
- SHIMIZU Manufacturing (Fittings) MS3 Plug*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) MS1 Plug*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreRoHS directive (corresponding to 10 substances) Correspondence
- FUJI SPECIAL High pressure screw type hexagon plugMaterial Carbon steel Shape Plug Maximum Operating Pressure (MPa) 12.0 Connector PT (Taper thread for pipe)
- FUJI SPECIAL Stainless steel high pressure screw type hexagon plugMaterial stainless steel Shape Plug Maximum Operating Pressure (MPa) 12.0 Connector PT (Taper thread for pipe)
- SHIMIZU Manufacturing (Fittings) MS1U Plug (Unified Thread)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- SHIMIZU Manufacturing (Fittings) MS1M Plug (Millimeter Thread)*Because the adapter is just a joint that connects the main body and the hose fitting, be sure to screw in the type of screw (JIS, PF, PT, millimeter screw, unified, NPT, etc.) and seat surface (male seat, female seat, packing seat, O-ring, etc.). Please. * Attach a sealing material to the PT mal... Read MoreMaterial SS400 or S15C equivalent or higher Surface Treatment Electrogalvanized trivalent chromate RoHS directive (corresponding to 10 substances) Correspondence
- Chubu High-Pressure Hose For ORS plug + high pressure hoseORS O-ring face plug (with O-ring) [Material] Iron [Shape] Plug [Plating] Trivalent chromate [Connecting screw type] Unified screw
- Chubu High-Pressure Hose Plug (unified) for high pressure hoseUnified screw plug [Material] Iron [Shape] Plug [Plating] Trivalent chromate [Connecting screw type] 37 ° Seat surface unified screw
- IHARA SCIENCE SPA Hexagon socket head plugMaterial S45C or S25C Shape Plug Connector Thread Type R
- Chubu High-Pressure Hose 1040 plug (G screw) for high pressure hoseG screw plug (female 30 ° sheet) [Material] Iron [Shape] Plug [Plating] Trivalent chromate [Connecting screw type] G (PF) * PF screw = parallel screw for pipe = G screwfrom S$3.99Min. 2 days
- Chubu High-Pressure Hose Plug (metric screw) for high pressure hoseMetric (millimeter) screw plug [Material] Iron [Shape] Plug [Plating] Trivalent chromate [Connecting screw type] 30 ° Seat surface millimeter screw Pitch 1.5mm * In the screw name, it is also called a millimeter screw.from S$7.69Min. 2 days
- IHARA SCIENCE SPB Hexagon plug (taper thread)Material JIS G4051-S25C Shape Plug Connector Thread Type Rfrom S$3.59Min. 2 days
- Chubu High-Pressure Hose 1050 plug (G screw) for high pressure hoseG screw plug (male 30 ° sheet) [Material] Iron [Shape] Plug [Plating] Trivalent chromate [Connecting screw type] G (PF) * PF screw = parallel screw for pipe = G screwfrom S$4.39Min. 2 days
- Koyo Screw joint (plug)Shape Plug Operating Temperature Range (℃) -20 to 150 (no condensation) Maximum Operating Pressure (MPa) 21 Regular Working Pressure (MPa) 14 RoHS directive (corresponding to 10 substances) Correspondence Connector Thread Type Rfrom S$1.79Min. 5 days
- IHARA SCIENCE SPC square head plugMaterial S10C or S25C Shape Plug Connector Thread Type Rfrom S$4.39Min. 2 days
- IHARA SCIENCE KBA plugShape Plug Size Millimeter size Temperature Range (℃) -20~250 Sleeve type With envelopefrom S$14.99Min. 2 days
- IHARA SCIENCE MDBA plugMaterial SUS316 Shape Plug Series Metric series (mm size)from S$15.99Min. 2 days
- New machine For dust cap plugRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.19Min. 22 days
- New machine Newcock SAP type plugDouble safety lock system The original safety mechanism prevents the sleeve from moving and coming off the socket due to unexpected external force or vibration during use, so it can be used not only for general work but also for construction sites and other work conditions. Double seal structure ... Read MoreShape Plug Material (Main Unit) steel/chrome plated/brass Operating Temperature Range (℃) -20~120 Material (Seal) Special synthetic rubber RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 7 days
- New machine New Auto Joint AP Type PlugThis is a one-touch joint that is lightweight and simply pushes the plug into the socket. A large flow type is also available. *The specifications are those of the coupling. The maximum operating pressure, withstand pressure, and operating temperature range differ depending on the material, tempe... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 7 days
- New machine Auto cup YSP type brass plugSince it uses SUS304, it is ideal for semiconductor-related equipment and scientific equipment. Sealing materials compatible with various fluids are available.Shape Plug Material (Main Unit) Brass Operating Temperature Range (℃) -15~180 Material (Seal) Fluororubber RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 7 days
- New machine Molded coupling MSP type plugHose connection/disconnection of mold cooling water can be done quickly. It can be used with one-touch operation. A wide variety of mounting shapes are standardized. Conventionally, it took a lot of time to install the mold exchange, but by using this coupling, you can easily set it.Shape Plug Material (Main Unit) Brass Operating Temperature Range (℃) -15~180 Material (Seal) Fluororubber Maximum Operating Pressure (MPa [kgf/cm 2 ]) 0.98(10) Withstand Pressure (MPa [kgf/cm2]) 1.47(15) RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.19Min. 7 days
- New machine No valve type NSP type brass plugThis is a two-way open coupling that does not have a valve mechanism for both the socket and plug. Since pressure loss is extremely low, it is ideal for piping with highly viscous fluids (powder/water/steam/grease/chemical fluids). Male screw type (M), female screw type (F), and hose nipple type ... Read MoreShape Plug Material (Main Unit) Brass RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.79Min. 7 days
- New machine No valve type NSP type brass plugThis is a two-way open coupling that does not have a valve mechanism for both the socket and plug. Since pressure loss is extremely low, it is ideal for piping with highly viscous fluids (powder/water/steam/grease/chemical fluids). Male screw type (M), female screw type (F), and hose nipple type ... Read MoreShape Plug Material (Main Unit) Brass RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.79Min. 7 days
- New machine No valve type NSP type brass plugThis is a two-way open coupling that does not have a valve mechanism for both the socket and plug. Since pressure loss is extremely low, it is ideal for piping with highly viscous fluids (powder/water/steam/grease/chemical fluids). Male screw type (M), female screw type (F), and hose nipple type ... Read MoreShape Plug Material (Main Unit) Brass RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.79Min. 7 days
- New machine Charge coupling SPR type brass plugAdopting a special sealing material to support manufacturing assembly, filling, and inspection lines for air conditioners, refrigerators, etc., it is ideal for filling refrigerant gas (R134a, R410a, R407c) and refrigerating machine oil. Coupling developed for vacuum drawing and refrigerant gas ch... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 17 days
- New machine Suspension cup SUSP type SUS316 plugSUS316 is used for the body material. Sockets and plugs have built-in valves, so they can be used in a wide range of applications. It is also suitable for environments such as corrosion resistance and organic solvents. Semiconductor manufacturing equipment, special gas equipment, connection of ch... Read MoreShape Plug Material (Main Unit) SUS316 Operating Temperature Range (℃) 0~200 Material (Seal) Perfluoroelastomer RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 16 days
- New machine No valve type NSP type stainless steel plugThis is a two-way open coupling that does not have a valve mechanism for both the socket and plug. Since pressure loss is extremely low, it is ideal for piping with highly viscous fluids (powder/water/steam/grease/chemical fluids). Male screw type (M), female screw type (F), and hose nipple type ... Read MoreShape Plug Material (Main Unit) SUS304 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 7 days
- New machine No valve type NSP type stainless steel plugThis is a two-way open coupling that does not have a valve mechanism for both the socket and plug. Since pressure loss is extremely low, it is ideal for piping with highly viscous fluids (powder/water/steam/grease/chemical fluids). Male screw type (M), female screw type (F), and hose nipple type ... Read MoreShape Plug Material (Main Unit) SUS304 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 7 days
- FUJI SPECIAL For disaster prevention/fire extinguishing + unichrome plating + carbon steel + screwed joint + PTSP + sink plugMaterial Carbon steel Shape Plugfrom S$2.19Min. 6 days
- FUJI SPECIAL Stainless Steel SUS304 Threaded Fitting PT4P Square PlugMaterial Stainless steel Shape Plugfrom S$9.69Min. 8 days
- New machine UNIC type brass plugFluid flows from the socket side to the plug side. Large flow type (004/006/008) is also available. Can be connected to UNIC300 type (super tube cup). Steel, brass, and stainless steel are standardized to support a wide range of applications.Shape Plug Material (Main Unit) Brass Type of Thread Male screw Maximum Operating Pressure (MPa [kgf/cm 2 ]) 1.47(15) Withstand Pressure (MPa [kgf/cm2]) 2.0(20) RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.69Min. 7 days