All Category

High Pressure / Swivel Joints

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. JL-DC Swivel Joint
    BRIDGESTONE JL-DC Swivel Joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  R×Rc 
    Rating:
    93%
    from S$68.99
    Min. 2 days
  2. JL-GC Swivel Joint
    BRIDGESTONE JL-GC Swivel Joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  G×R 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  3. Swivel joint (swivel elbow screwed type)
    Koyo Swivel joint (swivel elbow screwed type)
    Shape  Elbow  Operating Temperature Range (℃)  -20 to 100 (no condensation)  Maximum Operating Pressure (MPa)  Regular Working Pressure (MPa)  3.5  RoHS directive (corresponding to 10 substances)  Correspondence  Connector Thread Type  Rc×R 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  4. JL-CC Swivel Joint
    BRIDGESTONE JL-CC Swivel Joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  R×R 
    from S$76.99
    Min. 2 days
  5. JL-KC swivel joint
    BRIDGESTONE JL-KC swivel joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  G×R 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  6. JL-DD Swivel Joint
    BRIDGESTONE JL-DD Swivel Joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  Rc 
    from S$77.99
    Min. 2 days
  7. Swivel joint (swivel elbow hose type)
    Koyo Swivel joint (swivel elbow hose type)
    Shape  Elbow  Operating Temperature Range (℃)  -20 to 100 (no condensation)  Maximum Operating Pressure (MPa)  Regular Working Pressure (MPa)  3.5  RoHS directive (corresponding to 10 substances)  Correspondence  Connector Thread Type 
    from S$21.99
    Min. 2 days
  8. SLU swivel joint
    S-TEK SLU swivel joint
    By using U packing for the seal and increasing the shaft strength, we have achieved a maximum working pressure of 35MPa. It is superior in durability and torque loss compared to the O-ring type.
    Shape  Swivel joint  Maximum Rotation Speed (min-1[rpm])  Rocking  Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  35  Suitable Fluid  General hydraulic oil 
    from S$269.90
    Min. 9 days
  9. SLO Type Swivel Joint (4300/4400)
    S-TEK SLO Type Swivel Joint (4300/4400)
    It is a product that has been widely used in machine tools and construction machinery vehicles, and has a simple structure that uses an O-ring for the seal part and is a reasonably priced product.
    Shape  Swivel joint  Maximum Rotation Speed (min-1[rpm])  Rocking  Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  21  Suitable Fluid  General hydraulic oil 
    from S$88.99
    Min. 34 days
  10. JR-DC rotary joint
    BRIDGESTONE JR-DC rotary joint
    Specification  Rotary joint  Material  Steel  Shape  Rotary joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  Rc 
    from S$239.90
    Min. 2 days
  11. SLT type swivel joint B series
    S-TEK SLT type swivel joint B series
    This product was developed for water and water-soluble coolants, and achieved a maximum working pressure of 35MPa by adopting a double-seal method that uses a combination cap seal of PTFE and O-ring. The body shaft is rust-proof plated with nickel and phosphorus (Kanizen plating), and has excelle... Read More
    Shape  Swivel joint  Maximum Rotation Speed (min-1[rpm])  30  Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  35 
    Rating:
    80%
    from S$299.90
    Min. 13 days
  12. JB-DD swivel joint
    BRIDGESTONE JB-DD swivel joint
    Specification  Crank swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Connector Thread Type  Rc 
    from S$129.90
    Min. 8 days
  13. JL-CD swivel joint
    BRIDGESTONE JL-CD swivel joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  G×R 
    from S$77.99
    Min. 8 days
  14. JL-GD Swivel Joint
    BRIDGESTONE JL-GD Swivel Joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  G×R 
    from S$77.99
    Min. 8 days
  15. Swivel joint
    BRIDGESTONE Swivel joint
    Material  Steel  Maximum Operating Speed (min -1 [rpm])  MAX 10RPM (rev / min) or less  Operating Temperature Range (℃)  -30~+100  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR 
    from S$439.90
    Min. 12 days
  16. Swivel joint AS
    Showa Giken Industrial Swivel joint AS
    Material  Stainless steel  Shape  Swivel joint  Connector Thread Type  Rc 
    from S$269.90
    Min. 4 days
  17. Swivel joint (swivel elbow ring type)
    Koyo Swivel joint (swivel elbow ring type)
    Shape  Elbow  Operating Temperature Range (℃)  -20 to 100 (no condensation)  Maximum Operating Pressure (MPa)  Regular Working Pressure (MPa)  3.5  RoHS directive (corresponding to 10 substances)  Correspondence  Connector Thread Type 
    from S$19.99
    Min. 13 days
  18. SLO type swivel joint (1300/1400)
    S-TEK SLO type swivel joint (1300/1400)
    This product uses a G-screw (PF) for the hose nipple as the pipe mounting screw on the body side, and can smoothly pipe the hose to the joint, improving work efficiency in the field.
    Shape  Swivel joint  Maximum Rotation Speed (min-1[rpm])  Rocking  Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  21  Suitable Fluid  General hydraulic oil 
    from S$86.99
    Min. 9 days
  19. Swivel joint SJS type
    IHARA SCIENCE Swivel joint SJS type
    Material  S45C  Shape  Swivel joint  Regular Pressure (MPa)  21  Suitable Fluid  Hydraulic fluid (-20 ℃ ~ 95 ℃)  oscillation speed (cycle/min)  25 (when vibration angle is 110 °)  oscillation angle (°)  360 
    from S$77.99
    Min. 2 days
  20. SLT type swivel joint A series
    S-TEK SLT type swivel joint A series
    It is a product developed as a compatible product of the old SLN / SLI, and is a joint manufactured by a single seal method with a combination cap seal of PTFE and O-ring.
    Shape  Swivel joint  Maximum Rotation Speed (min-1[rpm])  30  Temperature Range (℃)  -20~+80  Maximum Operating Pressure (MPa)  21  Suitable Fluid  Air, general hydraulic oil 
    from S$249.90
    Min. 9 days
  21. JL-LC swivel joint
    BRIDGESTONE JL-LC swivel joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Minimum Burst Pressure (MPa)  82  Connector Thread Type  G×R 
    from S$77.99
    Min. 64 days
  22. Straight swivel joint SJM
    IHARA SCIENCE Straight swivel joint SJM
    Specification  Straight  Material  S45C  Shape  Swivel joint  Temperature Range (℃)  -20~95  Regular Pressure (MPa)  21  Suitable Fluid  Hydraulic oil 
    from S$119.90
    Min. 17 days
  23. Swivel joint SJH6 type
    IHARA SCIENCE Swivel joint SJH6 type
    Material  S45C  Shape  Swivel joint  Regular Pressure (MPa)  21  Suitable Fluid  Hydraulic fluid (-20 ℃ ~ 95 ℃)  oscillation speed (cycle/min)  25 (when vibration angle is 110 °)  oscillation angle (°)  360 
    from S$279.90
    Min. 22 days
  24. Swivel joint
    SHOWA Swivel joint
    A swivel joint is a joint with a rotary connection port. Use a flexible hose, etc. to connect the rotating shaft, and pipe the pipe so that the external load is as small as possible. * The maximum working pressure depends on the maximum working speed. * The maximum operating speed depends on the ... Read More
    Shape  Swivel joint 
    from S$54.99
    Min. 5 days
  25. Swivel joint PM
    Showa Giken Industrial Swivel joint PM
    Shape  Swivel joint 
    from S$379.90
    Min. 5 days
  26. JL-GG swivel joint
    BRIDGESTONE JL-GG swivel joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Connector Thread Type 
    from S$67.99
    Min. 5 days
  27. JL-LD swivel joint
    BRIDGESTONE JL-LD swivel joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Connector Thread Type  Rc 
    from S$78.99
    Min. 64 days
  28. Swivel joint SJH5 type
    IHARA SCIENCE Swivel joint SJH5 type
    Material  S45C  Shape  Swivel joint  Regular Pressure (MPa)  21  Suitable Fluid  Hydraulic fluid (-20 ℃ ~ 95 ℃)  oscillation speed (cycle/min)  25 (when vibration angle is 110 °)  oscillation angle (°)  360 
    from S$279.90
    Min. 22 days
  29. Swivel joint SS
    Showa Giken Industrial Swivel joint SS
    Material  Stainless steel  Shape  Swivel joint  Maximum Operating Pressure (MPa)  34.3  Connector Thread Type  Rc 
    from S$1,299.00
    Min. 3 days
  30. Carbon steel swivel adapter SK-15
    FUJI SPECIAL Carbon steel swivel adapter SK-15
    from S$29.99
    Min. 6 days
  31. Swivel joint AP
    Showa Giken Industrial Swivel joint AP
    Shape  Swivel joint  Maximum Operating Pressure (MPa)  4.1  Highest Temperature (℃)  180  Material (Gasket)  PTFE seal  Connector Thread Type  Rc 
    from S$279.90
    Min. 9 days
  32. Carbon steel swivel adapter SKL-31
    FUJI SPECIAL Carbon steel swivel adapter SKL-31
    from S$38.99
    Min. 6 days
  33. Carbon steel swivel joint L0201
    FUJI SPECIAL Carbon steel swivel joint L0201
    from S$57.99
    Min. 16 days
  34. Stainless steel swivel adapter SKL-31
    FUJI SPECIAL Stainless steel swivel adapter SKL-31
    from S$299.90
    Min. 6 days
  35. Carbon steel swivel adapter SK-10
    FUJI SPECIAL Carbon steel swivel adapter SK-10
    from S$29.99
    Min. 6 days
  36. Rotary joint
    THE YOKOHAMA RUBBER (YOKOHAMA) Rotary joint
    Maximum Operating Pressure (MPa)  20.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$239.90
    Min. 6 days
  37. JL-GL swivel joint
    BRIDGESTONE JL-GL swivel joint
    Specification  General swivel  Material  Steel  Shape  Swivel joint  Operating Temperature Range (℃)  -30~+100  Maximum Operating Pressure (MPa)  20.5  Surface Treatment  Galvanized/chromate treated  Material (O-ring)  NBR  Connector Thread Type 
    from S$67.99
    Min. 64 days
  38. Swivel joint CS
    Showa Giken Industrial Swivel joint CS
    Material  Stainless steel welding  Shape  Swivel joint  Maximum Operating Pressure (MPa)  2.1  Connector Thread Type  Flange 
    from S$889.90
    Min. 9 days
  39. Stainless steel swivel adapter SKL-33
    FUJI SPECIAL Stainless steel swivel adapter SKL-33
    from S$299.90
    Min. 6 days
  40. Carbon steel swivel joint L0303
    FUJI SPECIAL Carbon steel swivel joint L0303
    from S$66.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction