Bicycle Supplies
In the bicycle goods category, we deal with everything related to bicycles. There are many types such as parts, consumables, and accessories that make up the main unit. This includes things like helmets and cycle computers. There are various products ranging from basic parts to professional ones. You can purchase and customize only the necessary parts. Bicycles may be limited in terms of products that can be used depending on the standard and size.
Other Related Pages
- MonotaRO Set of 2 tires and tubesIt is a tire tube set of overseas brand "HAKUBA". A tire tube set consisting of two tires, tubes, and rim flaps for bicycles such as general and light bicycles. "HAKUBA" was officially released in 2015 and has been targeting the middle class and above bicycle tire markets in J... Read MoreSet Contents 2 tires, 2 tubes, 2 rim flaps (rim band) Tube Wall Thickness (mm) About 1.2 Type of Valve English style
- MonotaRO Bicycle SaddleIt is a saddle with a yagura that can be used for general cars and finished cars. The cushion is thick, so you can use it comfortably for a long time. As a bicycle replacement saddle *Do not use for anything other than its intended purpose. * There is a risk of deterioration if stored outdoors or... Read MoreWidth (mm) 210 Length (mm) 235 Mass (g) 680 Applicable post diameter (Φmm) Outer diameter 22.2-22.5 Material Resin / steel
- MonotaRO Tubes for BicycleThis is a tube for bicycles such as general cars and light cars. A thick tube of about 1.2mm is used. For general cars and light cars *Do not use for anything other than its intended purpose. *Please do not ride while the adjustment is faulty. *If it is difficult to adjust by yourself, please hav... Read MoreTube Wall Thickness (mm) About 1.2 Type of Valve English style
- MonotaRO Brake Wire Cable Bicycle Repair / ReplacementThe inner wire is also made of zinc-plated wire, which is more corrosion resistant than unplated steel. It is a domestic product and high quality brake wire for replacement and repair for normal light vehicles and city vehicles. As for gray, it is 2000mm, so you can cut it to your favorite size a... Read MoreIncluded Accessories 1 inner end cap Material PVC sheathed / SWRH62A / Aen-plated wire
- MonotaRO Grip for bicycleClayton rubber is used for its high durability and soft grip. With a length of 126 mm, it is also ideal for mountain bikes and sports cars. For bicycles. *Do not use for anything other than its intended purpose. *Because it is a length that can be used with mountain bikes and sports bikes, it may... Read MoreOverall Length (mm) 126 Handle Diameter (Φmm) 22.2 Material Clayton Rubber (TPR)
- MonotaRO Rainproof Bicycle LightBrightness of 210 candelas with 3 LEDs. Compact size that is easy to store in bags. It's easy to remove from the handlebar holder, so you can remove it and carry it with you when you're away from your bike to prevent theft. It can also be used as a light by removing it. It is convenient b... Read MoreBrightness (Lm) 19 Luminous Intensity (cd) 210 Lighting Time (hours) 24 Mass (g) 57 (excluding battery) Suitable Battery AAA battery x 3 Power Generation Method Dry cell Mounting Diameter (Φmm) Handle diameter 20-33.4 Light Source High brightness white LED x 3 Protection Class IPX3 Types of Light Bulb LED
- MonotaRO Regular chainIt is a low-cost chain that is perfect for repairs. 2 piece bending joint. For repairing and replacing chains. *Do not use for anything other than its intended purpose. *The color of the joint may differ slightly depending on the lot.Teeth Spacing 12.7 Included Accessories Joint
- MonotaRO Brake Shoe All Weather TypeAll-weather type brake shoes used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. * After work, be sure to operate the brake lever and check if the brake works. * Please do not ride with improper adjustment. If it is difficult to make adjustments ... Read MoreColor Red
- MonotaRO ERGON Grip for MTB / Sports CarsClayton rubber is used for its high durability and soft grip. An ergonomic design grip that fits in the palm. Double-sided buckle design that turns the screw of the adjustment part and attaches to the handle Anti-slip & anti-rotation type. For mountaineering / racing / high-end bicycle MTB ... Read MoreOverall Length (mm) 139.5 Handle Diameter (Φmm) 22.2 Width (mm) 59.5 Material Clayton Rubber (TPR)
- MonotaRO Anti-last chainA rust-proof, rust-resistant chain. For repairing and replacing chains. *Do not use for anything other than its intended purpose. *The color of the joint may differ slightly depending on the lot. *Please refrain from reusing joints that have been used once, as we cannot guarantee the strength.Teeth Spacing 12.7 Included Accessories Joint
- MonotaRO Brake shoe with nutBrake shoes and nut set for V-brake. As a repair part for bicycle maintenance * Do not use for any purpose other than bicycle maintenance.Dimension (mm) Approximately 10 x 70 (brake shoe part) Color Black Material Rubber, iron, aluminum Type of Brake V brake
- MonotaRO Bike CoverPrevents dirt from rain and wind when the bicycle is placed outdoors. The surface is water repellent and repels water. Also, because it is a thick type, it is durable and hard to tear. Since there is a hole for the key, you can make a U-shaped lock or wire lock with the cover on. For bicycles * D... Read MoreDimension (mm) 1900×1020 Suitable for 26 type, 27 type Material Polyester Color Silver
- MonotaRO Brake outer cable for bicycleBrake outer cable with PE liner. The PE liner reduces friction and is ideal for dressing up sports cars in a wide variety of colors. * Please check the precautions before use.Length (mm) 1800 Included Accessories 4 outer caps Dimension (Φmm) 5 Cable Type Outer cable Material PVC・SWRH62A
- Maruni Industry High PatchIdeal for repairing flat tires on bicycle tubes. The reinforcing layer and the adhesive layer are completely integrated. Since it is a composite of hard rubber (reinforcing layer) and soft rubber (adhesive layer), it easily fits into the tube and repairs puncture holes firmly. Since there is no s... Read MoreSpecification For tube
- MonotaRO Wire lock Dial typeA 4-digit dial type wire lock. You can change your PIN to any number you like. For bicycle lock * Do not use for any other purpose.Thickness (mm) 12 Number of Keys 4 digits Length (mm) 700 Key Type Dial type
- MonotaRO Chain Cutter for Bicycle UseIt is small and lightweight, and very convenient to carry. For bicycle single chain * Cannot be used for HG / IG chains.
- MonotaRO LED dynamo lampAlthough it is compact, it illuminates brightly. It illuminates brightly with a high-brightness 0.5W LED and a concentrator. Central luminous intensity at 15 km / h: Approximately 2500 cd or more, average peripheral luminous intensity: Approximately 900 cd or more For bicycles * Before boarding, ... Read MoreColor Black Power Generation Method Dynamo Light Type LED
- SHINKO Standard tubeStandard tube with excellent cost performanceWall Thickness (mm) 0.9 Thickness (mm) 0.9 Color Black
- MonotaRO Rim Brake Shoes for General VehiclesBrake shoes used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. After work, be sure to operate the brake lever and check if the brake works. Please do not ride with improper adjustment. If it is difficult to make adjustments by yourself, consult ... Read MoreCompatible wheel Aluminum Color Black Suitable for WO tire
- MonotaRO Basket For bicycle Reinforced typeIt contains a reinforcing plate and is stronger than a normal mesh type basket. For replacing the front basket of ordinary cars. * Do not use for any other purpose.Dimensions at the Bottom (mm) 265×190 Dimensions, at the Top (mm) 340×250 Mass (g) 722 Color Black Height (mm) Front 260 / Back 225 Included Accessories Mounting screw (Material: Steel) Material Steel
- MINOURA Space MountConvenient clamp that can be attached and detached with a single touch of lever operation A general-purpose pedestal that can be easily attached by modifying the adapter on hand and combining it with a space clamp.Material Aluminum
- MonotaRO ERGON Grip for General Cars Long & HalfIt is a long and half specification that supports grip shift. Clayton rubber is used for its high durability and soft grip. An ergonomic design grip that fits in the palm. It is a type without a buckle (screw). Use a compressor or moisten it with water before mounting. For general bicycles (city ... Read MoreOverall Length (mm) 130/90 Handle Diameter (Φmm) 22.2 Width (mm) 59 Material Clayton Rubber (TPR)
- MonotaRO Wire cable & spoke cutterIt can be used for cutting outer cables, inner cables, and spokes of bicycles. * Do not use for anything other than cutting cables and spokes.Cutting Capacity (mm) (Wire rope) Φ4, (Stainless steel) Φ2
- MonotaRO MTB saddleA basic style MTB saddle. Since it has a yagura, it can be attached to a general bicycle. For repair and maintenance. * Do not use for any other purpose.Width (mm) 170 Length (mm) 265 Mass (g) About 530 Color Black Material Resin / steel Included Accessories Yagura
- MonotaRO Bicycle Tire Pump Foot-Operated Tank Built-In Single Cylinder Type with SG MarkIt is an SG standard compliant product that you can use with confidence. You can use it comfortably because you step on the pedal to let in air. With a pressure gauge, you can see the air pressure at a glance. It is safe with non-slip. Since it comes with 4 types of adapters, it can be used for v... Read MoreMaximum pressure (kPa) 700 Mass (g) 930 Dimensions, Width W x Depth D x Height H (mm) 94 x 245 x 75 (when used: 215) Hose Length (mm) About 550 Standard SG compliant product Key Cylinder Single Material (Main Unit) Steel
- MonotaRO Crank ToolA tool used to remove the crank from the crank shaft. Compatible with ISIS standard, Octalink standard (Shimano octalink), and square standard BB (square shaft). The 2192 is an 8mm hex wrench or 15mm spanner wrench, and the 2193 uses a 3/8 inch ratchet wrench to remove the crank. When pulling out... Read More
- MonotaRO Chain Cutter for 6/7/8/9/10 StagesIt is small and lightweight, and very convenient to carry. For bicycle multi-stage chain * Please do not use it for anything other than a bicycle chain. * Please pull after firmly fixing the chain. * Do not pull it forcibly.Suitable for Shimano HG / UG / IG
- MonotaRO Basket for Bicycle LargeA large basket for large bags. * Do not use for anything other than its intended purpose.Dimensions at the Bottom (mm) 420×240 Dimensions, at the Top (mm) 460×300 Mass (g) About 1407 Allowable Load (kg) About 5 Color Black Included Accessories Mounting screw (Material: Steel) Surface Treatment Powder coating Material Steel Height (mm) front 255, rear 200
- MonotaRO Freewheel Remover for Shimano Boss TypeA tool for removing Shimano boss type (non-cassette sprocket type) sprockets. Attaching and detaching Shimano sprockets and center lock disc rotors * A separate 24mm spanner wrench is required for use. * Cannot be used with Shimano HG sprockets (cassette sprockets).
- GORIN Cylinder type ring lockReliable cylinder ring lock with dimple keyMounting Diameter (Φmm) (Band) 13 Mounting Dimensions (mm) (Width) 73.5 Number of Keys 3 (dimple key) Key Type Cylinder type Type Ring tablets
- MonotaRO Pedal wrenchIt is a very convenient product that integrates 15 mm that can be used for pedal replacement and rear wheel hubs and 14 mm that can be used for front wheel hubs. The tip on one side is bent at 90 ° so that it is easy to apply force and can be turned strongly. Since the thick and thin mouths are i... Read MoreThickness (mm) (Thin side) 4.5, (Thick side) 6.0 Suitable Size (mm) 14/15 Overall Length (mm) 308 Maximum Torque (Nm) 60 Mass (g) About 280 Material (Main Unit) Carbon tool steel (whole body quenching)
- WINTEC Pump with TankSG standard accepted product. With a high pressure tank, pumping is easy. It is compatible with American and English styles, so it can be used at home.Overall Length (mm) 640 Maximum pressure (kPa) 700 Hose Length (mm) About 530 Color Silver Applicable tire valve English style, American style
- MonotaRO Lock ring spanner wrenchA spanner that removes lock rings such as bottom brackets, headsets, and suspensions. * Please do not use it for anything other than a spanner.Suitable for Φ40-46 Overall Length (mm) 190
- SHIMANO HG Chain 116L 6 / 7 / 8 SpeedFor 6th, 7th and 8th speed. HG (Hyper Glide) chain.Included Accessories 1 x connecting pin Size 116L Mass (g) 324
- SHIMANO 3S WireFor shift * The length is not the total length, but the length of the outer part.
- PALMY Number set wire lockIt has a number set (password change) function and uses a new type that can be set easily. Appeal the lock with a pop color. With band.Thickness (mm) 12 Wire Length (mm) 700 Key Type Dial type Type Dial wire lock
- MonotaRO Stand Bicycle Rear Wheel Hub Fixing TypeIt is a type that holds and fixes a quick lever that is convenient for maintenance and storage. Supports end widths from 130 mm to 135 mm. Since it has a simple structure made by bending an iron pipe, you can widen it, narrow it, or widen it, and use it with just the right width. (If narrowed, it... Read MoreSuitable Size 20-29 inch Material Body: Steel hook part: Plastic
Filter by categories