Bicycle Maintenance Tools & Accessories
Bicycle accessories include products used for riding, decorating and protecting your bicycle. Typical products are bottle cages and reflectors attached to bicycles. In addition, there is a saddle cover that protects the saddle, a bicycle cover that protects against rain and wind, and a basket net that prevents jumping out of luggage and security measures. Goods to wear such as helmets, gloves and sunglasses are also included. Useful goods that make the cycle life convenient and comfortable.
Other Related Pages
- MonotaRO Bike CoverPrevents dirt from rain and wind when the bicycle is placed outdoors. The surface is water repellent and repels water. Also, because it is a thick type, it is durable and hard to tear. Since there is a hole for the key, you can make a U-shaped lock or wire lock with the cover on. For bicycles * D... Read MoreDimension (mm) 1900×1020 Suitable for 26 type, 27 type Material Polyester Color Silver
- MonotaRO Wire lock Dial typeA 4-digit dial type wire lock. You can change your PIN to any number you like. For bicycle lock * Do not use for any other purpose.Thickness (mm) 12 Number of Keys 4 digits Length (mm) 700 Key Type Dial type
- MonotaRO Chain Cutter for Bicycle UseIt is small and lightweight, and very convenient to carry. For bicycle single chain * Cannot be used for HG / IG chains.
- MINOURA Space MountConvenient clamp that can be attached and detached with a single touch of lever operation A general-purpose pedestal that can be easily attached by modifying the adapter on hand and combining it with a space clamp.Material Aluminum
- MonotaRO Wire cable & spoke cutterIt can be used for cutting outer cables, inner cables, and spokes of bicycles. * Do not use for anything other than cutting cables and spokes.Cutting Capacity (mm) (Wire rope) Φ4, (Stainless steel) Φ2
- MonotaRO Crank ToolA tool used to remove the crank from the crank shaft. Compatible with ISIS standard, Octalink standard (Shimano octalink), and square standard BB (square shaft). The 2192 is an 8mm hex wrench or 15mm spanner wrench, and the 2193 uses a 3/8 inch ratchet wrench to remove the crank. When pulling out... Read More
- MonotaRO Chain Cutter for 6/7/8/9/10 StagesIt is small and lightweight, and very convenient to carry. For bicycle multi-stage chain * Please do not use it for anything other than a bicycle chain. * Please pull after firmly fixing the chain. * Do not pull it forcibly.Suitable for Shimano HG / UG / IG
- MonotaRO Freewheel Remover for Shimano Boss TypeA tool for removing Shimano boss type (non-cassette sprocket type) sprockets. Attaching and detaching Shimano sprockets and center lock disc rotors * A separate 24mm spanner wrench is required for use. * Cannot be used with Shimano HG sprockets (cassette sprockets).
- GORIN Cylinder type ring lockReliable cylinder ring lock with dimple keyMounting Diameter (Φmm) (Band) 13 Mounting Dimensions (mm) (Width) 73.5 Number of Keys 3 (dimple key) Key Type Cylinder type Type Ring tablets
- MonotaRO Pedal wrenchIt is a very convenient product that integrates 15 mm that can be used for pedal replacement and rear wheel hubs and 14 mm that can be used for front wheel hubs. The tip on one side is bent at 90 ° so that it is easy to apply force and can be turned strongly. Since the thick and thin mouths are i... Read MoreThickness (mm) (Thin side) 4.5, (Thick side) 6.0 Suitable Size (mm) 14/15 Overall Length (mm) 308 Maximum Torque (Nm) 60 Mass (g) About 280 Material (Main Unit) Carbon tool steel (whole body quenching)
- MonotaRO Lock ring spanner wrenchA spanner that removes lock rings such as bottom brackets, headsets, and suspensions. * Please do not use it for anything other than a spanner.Suitable for Φ40-46 Overall Length (mm) 190
- PALMY Number set wire lockIt has a number set (password change) function and uses a new type that can be set easily. Appeal the lock with a pop color. With band.Thickness (mm) 12 Wire Length (mm) 700 Key Type Dial type Type Dial wire lock
- MonotaRO Stand Bicycle Rear Wheel Hub Fixing TypeIt is a type that holds and fixes a quick lever that is convenient for maintenance and storage. Supports end widths from 130 mm to 135 mm. Since it has a simple structure made by bending an iron pipe, you can widen it, narrow it, or widen it, and use it with just the right width. (If narrowed, it... Read MoreSuitable Size 20-29 inch Material Body: Steel hook part: Plastic
- HOZAN (HOZAN TOOL INDUSTRIAL) Tap HandleFor stable screwing work. * Please wear protective goggles when working. It cannot be used for C-401, C-401B, C-402.RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Bicycle Stand Rear Hook TypeA display stand supported by a seat stay and a chain stay. It can be used for various bicycles by changing the location of the two hooks. Since the rear wheel is lifted, it is very convenient for light maintenance such as adjusting the derailleur and cleaning the chain. * Never ride a bicycle wit... Read MoreDimensions (H x W x D) (mm) 610×360×310
- MonotaRO Resin tire lever Stackable typeA resin bicycle tire lever that can be stacked and stored. It is very convenient to carry because it can be stacked. Since it is made of resin, the rim and spokes are not easily scratched. In addition, work efficiency is improved because it can be used over the spokes. Replacing bicycle tires and... Read MoreOverall Length (mm) About 120
- IRIS OHYAMA Bicycle Rack StandA bicycle stand with a stepped structure that allows you to place your bicycle in a small space. Secure the bicycle with the tire fixing plate. The position of the stand can be adjusted in 3 steps. It can be adjusted to an appropriate width according to the size of the bicycle. We have double coa... Read MoreApplicable tire size 20 inches or more Length (mm) 430 Applicable Tire Width (mm) 55 or less Color Black
- MonotaRO 4 size wrench SteppedA dedicated spanner for hub ball pushers and lock nuts. * Please do not use it for anything other than a spanner.Thickness (mm) 2 (tip) Overall Length (mm) 200 Suitable for 13mm、14mm/15mm、16mm
- Asahi Cycle 2-stage front basket cover for electric assistA two-stage cover with a simple and elegant texture accented with two-tone color and piping. A fashion basket cover with a synthetic leather logo mark. It also supports large baskets with electric assist.Height (mm) 280~460 Length (mm) 360 Width (mm) 430
- POPEYE Mini Lock with Coil CableA coil wire key that is perfect for short-term bicycle parking. Although it fits in your pocket, it is 180 cm long and you can park your bicycle with plenty of room.Size (cm) 180
- MonotaRO Display Hanger for BicycleA wall hook for a bicycle. Space can be effectively used, so space can be saved efficiently. The hook has a protective cover so it won't damage the bike frame. It also comes with a convenient hook in the middle where you can hang a helmet. The hanger part can be flipped up. For bicycle storag... Read MoreMass (kg) 0.9 Allowable Load (kg) 20 Width (mm) Hook inner width: 68 Included Accessories Screw plug Material Steel
- MonotaRO Wheel remover Shimano HG with guide pinA tool for removing Shimano's HG sprocket (cassette sprocket) and disc brake lock ring. With a guide pin that prevents the remover body from falling out of the lock ring during work and enables safe work. Detachment of cassette sprocket and center lock disc rotor *A separate 24mm spanner wren... Read More
- DAIKEN Independent cycle stand (CS-M type)Reasonably priced steel type * When stored with the two-legged stand upright * Construction, assembly, foundation work, soil concrete work, and anchor work are not included. * CS-M / MU / H type is set as the standard size for bicycles of 18 inches or more. * Depending on the size and shape of th... Read MoreApplicable tire size 18-27 inch Material Rack: Steel Included Accessories With anchor bolt (steel M8 x 2)
- GORIN Button-Type Ring LockIt is a button-type lock that unlocks by pressing the password. Rear wheel lock: REAR TYPEType Button-type ring lock Key Type Push button type
- MonotaRO 8 way Multi Spanner for BicycleThis one corresponds to 8 sizes that are frequently used. It has a carbon tool steel, quenching treatment, and chrome plating finish that even professionals are satisfied with. Since it is thin (about 2.85 mm), it is possible to work even with a small gap. It can be used for various purposes as w... Read MoreSuitable for 10mm、11mm、12mm、13mm、14mm、15mm、22mm、32mm Overall Length (mm) 145 Thickness (mm) About 2.85
- MARUTO (Okubo Seisakusho) Heavy Duty Deluxe Cloth Bike CoverMade of hard-to-tear cloth. Tougher fabric.Suitable Size 22-28 Height (mm) 890 Material Polyester tufter (silver coating) Length (mm) 1900 Color Silver
- MonotaRO Bike Maintenance StandIt is a bicycle maintenance stand. Useful for setting up your bike. Compatible with various sizes such as bicycles, road bikes, mountain bikes, and racing bikes. There is also a tray on which tools can be placed, which is convenient. For bicycle maintenance * Do not use for any other purpose.Allowable Load (kg) 30 Mass (kg) 7 Dimensions, Width W x Depth D x Height H (mm) 970×970×1130~1960 Material Steel
- MARUTO (Okubo Seisakusho) Mechanobi (Saddle Cover for General Bicycles)It fits perfectly because it stretches! There are no perforations on the surface. Immediately responds to damage to the saddle and scratches caused by mischief. For repair. Waterproof and water repellent finish. Mini cycle, three-wheel cycle, city cycle, light bicycle * Not compatible with sports... Read MoreMaterial (Table) Polyurethane, (Back) Polyester Color Black Suitable for Saddle width 29-35cm, length 29-31cm
- MINOURA Wall-Mounting Display Hook (for Road)The arm protrudes shorter than the conventional "BIKE HANGER 4", and the wall-mounted display attachment for road bikes with narrow handlebars saves space when exhibited and is a foldable hook that does not take up space when unnecessary. With a protective cover to prevent damage to the... Read MoreMaterial Steel
- EVERS Evers bicycle washing cleanerYou can wash the car without using water (no need to wash it with water, just wipe it off). Cleans the frame, tires, wheels, handles, saddles, chains, derailleurs, brakes, forks, etc. A convenient foam cleaner with excellent workability that can gently clean painted surfaces, rubber, metal, resin... Read More
- Daiichi Seiko Hatch catchYou can safely fix the umbrella in the rain or in the strong sunlight. Equipped with a large reflector to prevent danger even when driving at night. When not setting the umbrella, it is possible to tilt the support forward. Installation can be easily fixed with the included wrench. Made of reinfo... Read MoreIncluded Accessories wrench
- MARUTO (Okubo Seisakusho) Mechanobi (Saddle cover for sports cycle)For the long-awaited sports car! Waterproof and water repellent finish. * Not for competition. * Not compatible with general vehicles and special saddles.Material (Table) Polyurethane, (Back) Polyester Color Black Suitable for MTB, ATB, Cross Bike Road
- BIKEHAND Display StandA tire-holding stand that makes bicycle parking and repair work easy. Boxed 24-29 inchesWidth (mm) 430 Length (mm) 440 Height (mm) 850 Material (Main Unit) Iron, plastic
- No Brand Resin dress net standardFor general light vehicles and city cycles 24-27 correspondenceSuitable Size 24-27 inch
- Nakatani Kinzoku Kogyo 5R / 5U / 5T / 5S cotterless hanger shaftCell Spacing (mm) 55
- BARBIERI Chain cleaner (with 2 chemicals)Chain cleaning is super easy, just set this product and rotate the crank, and the special mechanism will make the inside of the chain shiny. Patented rotating brush & scraper. The included bio-degreaser is biodegradable, has excellent cleaning power, and is kind to nature. A high quality chai... Read MoreMass (g) 160 Dimension (mm) 2800×135×35
- GORIN Button-type large ring lockA large button ring lock that can be used from light vehicles to CTBs. Comes with 3 types of mounting bands (13Φ, 16Φ, 19Φ) that can be selected according to the vehicle type and frame. Rear wheel lock: REAR TYPEKey Type Push button type Type Button-type ring lock Color Silver
- OGK KABUTO CS1 HelmetA hat-like helmet that seeks simplicity for everyday use. With a "front visor" that gives a stylish impression. Equipped with a "normal inner pad set" that emphasizes breathability for the purpose of introducing air. You can adjust the size by turning the dial. Adopted "A... Read MoreMass (g) 235 Suitable Head Circumference (cm) 57~60 Size M/L Included Accessories Normal inner pad set, front visor
- MINOURA Space mountAluminum clamp specification accessory extension holder bar that can be attached and detached with one touch can slide up to 20 mm * Since it is a fixed type, it cannot be attached or detached with one touch. * There are two types of clamp compatible diameters. SGS-300S (red logo printed on the s... Read MoreLength L x Diameter (Φmm) (Bar) 100 / Φ22 Arm Length (mm) 85 Material Aluminum