Wheel & Spoke Tools
- MonotaRO 8 way Multi Spanner for BicycleThis one corresponds to 8 sizes that are frequently used. It has a carbon tool steel, quenching treatment, and chrome plating finish that even professionals are satisfied with. Since it is thin (about 2.85 mm), it is possible to work even with a small gap. It can be used for various purposes as w... Read MoreSuitable for 10mm、11mm、12mm、13mm、14mm、15mm、22mm、32mm Overall Length (mm) 145 Thickness (mm) About 2.85
- PB SWISS TOOLS Bike tool display set (6 colors)A display stand set that is ideal for display in stores.Mass (g) 1256from S$999.00Min. 5 days
- MonotaRO Spoke turning quenching typeIt can be used not only for general cars but also for sports cars. We use hardened carbon steel as the material. A special tool for turning the spokes when assembling or swinging the rim. * Please do not use it for any purpose other than its intended purpose. * The appearance and the position of ... Read MoreHeight (mm) 12 Material Carbon steel (quenched) Diameter (Φmm) 40 Suitable for 9/10/11/12/13/14/15 / 15G (nipple)
- Ice Toolz Forged spoke wrench 10G-15GIt is forged and durable, which even professionals can understand. Nipple turningSize 10/11/12/13/14/15G Material Chromium molybdenum
- Park Tool Spoke wrenchA spoke wrench that works while holding the four sides of the nipple. Ideal for adjustment with aluminum nipples and high tension.Size -
- HOZAN (HOZAN TOOL INDUSTRIAL) Nipple TurningA tool that turns the nipple when assembling and swinging the rim. * Do not use for aluminum nipples.Suitable for (Nipple) # 10/12/13/14/15 Outer Dimensions (mm) 41Φ×10 Mass (g) 50 Material Iron
- BEST TOOL 6pc driver setLightweight! Stylish handy tool with aluminum bodySet Quantity 6 Overall Length (mm) 90 (when folded) Material (Grip) Aluminum Material (Wrench) Chrome vanadium Cutting Edge Magnet None Type Set product
- Park Tool Spoke WrenchHighly accurate professional spoke wrench. The handles are color-coded for each size. You can work while maintaining the width of two sides.Size -
- HOZAN (HOZAN TOOL INDUSTRIAL) POLISHING PADA rubber type whetstone that removes dirt such as brake shoes attached to the rim. By removing the dirt on the rim surface, the original performance of the brake can be fully exhibited. It can also be used for rusting.Dimensions, Width W x Height H x Depth D (mm) 50×25×20 RoHS directive (corresponding to 10 substances) Correspondence Material Foam NBR
- TONE Multi ToolsSet the minimum required tools. Compact and convenient to carry. Lightweight and compact, it is also convenient to carry.
- Hoshi Spoke # 14 brass nippleSuitable for Spokes: NO.14 gauge / diameter 2.0 Material Brass Screw size BC2.0 Overall Length (mm) 12
- SUPER B Spoke gaugeSpokes, bearings, crank cotter gaugeMaterial Stainless steel
- BIKEHAND Mini torque wrenchA simple torque wrench that is easy to carry with a simple mechanism. With 3/4/5/6/8 / 10mm T20 / T25 / T30 bits. * The size is only the main body. The size does not include bits.Length (mm) 123 Width (mm) 22 Height (mm) 30 Torque Measurement Range (Nm) About 2-10 Material (Main Unit) Iron, plastic
- HOZAN (HOZAN TOOL INDUSTRIAL) Spoke ThreaderThread cutter for plain spokes. Uses tough die steel for the roller part, and is compatible with stainless spokes. The screw rolling roller easily bites into the spokes and can roll screws reliably and smoothly. * Screw sizes different from spoke sizes cannot be rolled.Mass (g) 400 Dimensions, H x W x D (mm) 230×85×31 Length (mm) (Adapted spoke) 90 or more
- Park Tool Eye Beam Folding Tool IB-3The third in a series of mobile tools designed by "I-Beam". By adding chain tools and tire levers, we can handle various troubles on the go as a completed portable tool. The chain tool uses pins that use bearings for smooth work.Mass (g) 180 Dimension (mm) 90×40×25from S$76.99Min. 2 days
- Ice Toolz Spoke wrenchNipple turning.Suitable for 3.45mm Material Stainless steel
- HOZAN (HOZAN TOOL INDUSTRIAL) Spoke Threading Tool Replacement HeadFor C-700 / 701/915Suitable for (Spoke) # 14/15
- Park Tool Spoke tension meterThe need for spoke tension management has increased more than ever in a variety of ever-evolving wheels such as lightweight wheels and disc brake wheels. Spoke tension is an essential factor in maximizing performance on both self-assembled wheels and fully assembled wheels shipped by the manufact... Read Morefrom S$229.90Min. 2 days
- Hoshi Spoke # 13 brass nippleOverall Length (mm) 13 Suitable for Spokes: NO.13 gauge / diameter 2.3 Screw size BC2.3 Material Brass
- REMORA Driver set 6P with carabinerWith a foldable carabiner that is convenient to carry, it can be hung on a belt, etc. A screwdriver set that is suitable for workability when tightening and loosening screws and screws in a set of frequently used sizes.Overall Length (mm) 134 Mass (g) 83 Set Contents +0・1・2 -2・3・5mm
- BIKEHAND Spanner 13-hole universal typeA plate-shaped spanner that is convenient for easy adjustment. It can also be used as a flat-blade screwdriver. For emergency and mobileColor Black
- Park Tool Nipple driverA nipple driver that is indispensable for speedy wheel assembly. By rotating the handle with bearings, the nipple can be rotated quickly, which makes it possible to shorten the time required for wheel assembly work. Compatible with rims up to a depth of 50 mm.
- SUPER B Emergency hangerAn emergency hanger that secures the derailleur with a quick release.from S$23.99Min. 2 days
- GRK Aluminum nipple # 14Round head type standard # 14 nipple. Made of lightweight aluminum. Bright alumite color. A set of 10 per color that is easy to dress up. * 1 set contains 10 pieces.Size #14 Overall Length (mm) 14 Finish Processing Anodized (color)
- Park Tool Y Nipple WrenchA spoke wrench for wheels that adjusts runout by turning the nipple from the outside of the rim. The Y-shaped wrench enables sufficient torque and ease of fine adjustment.Size (Hexagon) 5 / 5.5mm, (Square) 3.2mm
- grunge Spoke nipple wrenchEasy-to-grip design for easy work and torque. # 13 / # 14 nipple wrench for BMXOverall Length (mm) 130 Suitable for # 13 / # 14from S$19.99Min. 2 days
- BIKEHAND Tire set pliersIt can be fitted to the rim by sandwiching the clincher tire that is difficult to fit in the last few cm.from S$19.99Min. 2 days
- SAGISAKA Nipple turningBicycle spoke adjustment toolType For spokes Color CPfrom S$7.99Min. 5 days
- Park Tool Bladed spoke holderA holder to prevent "twisting" that occurs during wheel truing work of bladed spokes (flat spokes, etc.). Each has 4 different grooves, and while holding the spokes with the groove suitable for each size, turn the nipple to adjust the wheel runout and spoke tension.Thickness (mm) (Applicable spokes) 1.1-2.5 Material Resinfrom S$19.99Min. 2 days
- CAPTAIN STAG Genkotsu spannerA spanner that fits 6 to 15 mm hexagon bolts and nuts.Dimension (mm) 20 x 20 x 104 Mass (g) 60 Material Iron (galvanized)from S$8.69Min. 2 days
- SUPER B Spoke tension meterSpoke Tension Meter Indirect measurement of spoke tension is a must-have for easy-to-use, easy-to-read gauge-severe wheel settingsfrom S$109.90Min. 2 days
- SUPER B Aero spoke keyHold down the aero spokes to make it easier to turn the nipple Compatible with 0.9 / 1.1 / 1.3 / 1.8mm.from S$12.99Min. 2 days
- Hoshi Spoke # 14 brass long nippleMaterial Brass Screw size BC2.0 Overall Length (mm) 15 Suitable for Spokes: NO.14 gauge / diameter 2.0from S$23.99Min. 2 days
- UNIOR Pocket runout toolA simple wheel truing tool that can be used to shake wheels and correct distorted rotors. Wrap the attached Velcro strap around the front fork or seat stay to fix it and use it. Not only for hobby use, but if you keep it in your backpack or toolbox, you can maintain it with high precision even at... Read MoreDimension H (mm) 125 Mass (g) 84 Dimension C (mm) 25~67 Dimension B (mm) 52 Dimension A (mm) 185from S$58.99Min. 6 days
- HATAYA Mini-gri grinding wheelSpare whetstone with shaft for M-50A / M-50N.Color White
- MINOURA Get'a (Handy Pedal Stand & Tool)A must-have item for touring that turns a portable tool into a pedal stand Two tire levers serve as legs, and the hook that has been raised is hooked on the pedal shaft for easy installation. Compatible with most pedals, including sports cars equipped with binding pedals. The tool is a 2/3/4/5 / ... Read MoreMass (g) 162 Color Black
- HOZAN (HOZAN TOOL INDUSTRIAL) Spoke CuttingA tool for cutting spokes. Designed with a blade width of 8.6 mm, even sports cars with narrow rims can be cut in the assembled state. It also supports stainless spokes.Suitable for (Spoke) # 12-# 15 Blade Width (mm) 8.6 Overall Length (mm) 210 Mass (g) 280
- HOZAN (HOZAN TOOL INDUSTRIAL) Rubber wheel holderA special holder that makes it easier to hold the rubber grindstone.Overall Length (mm) 120 Mass (g) 25 Suitable Model K-140/141/142 Material (Main Unit) bamboo