Hub & Axle Tools
Other Related Pages
- MonotaRO 4 size wrench SteppedA dedicated spanner for hub ball pushers and lock nuts. * Please do not use it for anything other than a spanner.Thickness (mm) 2 (tip) Overall Length (mm) 200 Suitable for 13mm、14mm/15mm、16mm
- Nakatani Kinzoku Kogyo 5R / 5U / 5T / 5S cotterless hanger shaftCell Spacing (mm) 55
- HOZAN (HOZAN TOOL INDUSTRIAL) HUB CONE WRENCH SetA dedicated wrench for hub ball pushers and lock nuts. The open jaw that makes it easy to catch the hub axle and the handle shape that fits your hand and makes fine adjustments make it possible to work quickly and accurately.Blade Thickness (mm) 2.0 Set Contents 13/14/15/17mm Mass (g) 320 (4)
- MonotaRO HUB CONE WRENCHIt is used when installing and adjusting the bearing ball pushers on the hub, and when grease-up the hub. * Do not use for anything other than its intended purpose.Blade Thickness (mm) 2 Overall Length (mm) 215
- MonotaRO Hub wrench setA set of 7 hub conwrench. Can be used for hub ball pushers and lock nuts. Since it is a grip handle, accurate work is possible. * Please do not use it for anything other than a spanner.Set Contents 13/14/15/16/17/18/19mm Overall Length (mm) 215 (all sizes) Thickness (mm) 2 (all sizes)
- MonotaRO Ratchet, double mouth, for bicycles14mm and 15mm double-ended ratchets that are useful for assembling and repairing bicycles. Unlike a normal double-ended ratchet, it has a "deep socket" specification that can firmly fix nuts and bolts. For bicycles. * Do not use for any other purpose. * Use the size that matches the bol... Read MoreMaterial Chrome molybdenum steel Width (mm) 35.5 Thickness (mm) 70.7 Mass (g) 300 Nominal Size (mm) 14×15 Overall Length (mm) 273 Surface Treatment Chrome-plated
- HOZAN (HOZAN TOOL INDUSTRIAL) HUB CONE WRENCH SETA dedicated wrench for hub ball pushers and lock nuts. It is a two-size combined type with a step in the opening.Dimension (mm) 13×14/15×16 Mass (g) 145 Overall Length (mm) 155 Wall Thickness (mm) 2.4
- Park Tool Shop Cone WrenchHigh quality conwrench intended for use in the shop. A highly rigid Y-shaped head is used, and the surface treatment is not chrome-plated, but is chemically treated with higher dimensional accuracy.Blade Thickness (mm) 2.0 Overall Length (mm) About 205
- Nakatani Kinzoku Kogyo 3R / 3U / 3T / 3S cotterless hanger shaftCell Spacing (mm) 52
- HOZAN (HOZAN TOOL INDUSTRIAL) Ratchet wrench for wheel industryA ratchet type lock nut wrench. For business use with excellent continuous work.Dimension (mm) 14×15 Overall Length (mm) 270 Mass (g) 330
- Park Tool Cone WrenchA hub conwrench for home mechanics that is easy to use with both heads.Overall Length (mm) 150 Thickness (mm) 2
- HOZAN (HOZAN TOOL INDUSTRIAL) HUB CONE WRENCHOverall Length (mm) 185 Blade Thickness (mm) 2.0 Mass (g) 80from S$14.99Min. 2 days
- Park Tool Valve core toolTire tube valve wrench. A compact 5mm wrench that is convenient for attaching and detaching American and Buddhist valve cores and for attaching Buddhist extension valves. * Some Buddhist valves do not allow the valve core to be attached or detached. Please be sure to check before starting work.from S$25.99Min. 2 days
- Panaracer VCT-2 Valve core toolValve core attachment / detachment tool for 2-piece presta valve. Can also be used as a valve cap. There are many color variations, and you can choose according to your bicycle or wheel.Material Aluminum Color Black Included Accessories Valve core tool x 2
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement piece for hub shaft dies* When using tap dies, be sure to lubricate with cutting oil.Suitable for C-406
- HOZAN (HOZAN TOOL INDUSTRIAL) Hub shaft diesA die for correcting the thread of the hub shaft. * When using tap dies, be sure to lubricate with cutting oil.Suitable Size BC5/16×26、BC3/8×26 Mass (g) 270 Outer dimensions, Width W x Height H x Depth D (mm) 100×100×26 Included Accessories Front and rear diesfrom S$99.90Min. 2 days
- Panaracer VCT-2 Valve core toolValve core attachment / detachment tool for 2-piece presta valve. Can also be used as a valve cap. There are many color variations, and you can choose according to your bicycle or wheel.Material Aluminum Color Pink Included Accessories Valve core tool x 2
- SAGISAKA 13 hole plate spannerConvenient for emergency repairs. Spanner hexagon (7/8/9/10/11/11/12/13/14/15/16/17 mm) and flat-blade screwdriver. Simple repair toolDimension (mm) 7-17 Color CPfrom S$8.99Min. 5 days
- Minami-Semba Works Bicycle cross wrenchFull polish finish. Wire hook (PAT.P) A wrench with a compact size that enables speedy work. Easy-to-display wire hook (PAT.P) Ideal for maintenance of automobiles, motorcycles, bicycles, etc.!Dimensions (depth D x length L) (mm) 11×150・150 Mass (g) 270 Dimension (mm) 6H×13×14×15from S$22.99Min. 4 days
- SHIMANO Hub adjustable spannerHard and high-precision laser processing has been applied to improve the accuracy of the contact surface, making it harder to get rid of. Uses an ergonomic grip. A tool for installing and adjusting the bearing ball pushers on the hub.from S$31.99Min. 5 days
- UNIOR Cone wrenchA professional cone wrench that boasts high strength. The ergonomically designed handle fits comfortably in your hand for more comfortable work.from S$19.99Min. 5 days
- Panaracer VCT-2 Valve core toolValve core attachment / detachment tool for 2-piece presta valve. Can also be used as a valve cap. There are many color variations, and you can choose according to your bicycle or wheel.Material Aluminum Color Blue Included Accessories Valve core tool x 2from S$7.49Min. 2 days
- Park Tool Axle viceA dedicated vise that fixes the hub shaft so that it does not run idle during hub adjustment work. Compatible with front / rear hub shafts. Simply insert the hub axle into a sized mouth and tighten with a bench vise to secure it.
- Ice Toolz Hub cone wrenchA hub cone wrench that is indispensable for grease-up of hubs.Thickness (mm) 2 Overall Length (mm) About 195from S$14.99Min. 6 days
- Park Tool Through axle adapterThrough axle type wheel adapter. This adapter is compatible with TS-25 swing attachments, through axle type wheels and Cannondale "Lefty" wheels.from S$179.90Min. 5 days
- Panaracer VCT-2 Valve core toolValve core attachment / detachment tool for 2-piece presta valve. Can also be used as a valve cap. There are many color variations, and you can choose according to your bicycle or wheel.Material Aluminum Color Gold Included Accessories Valve core tool x 2from S$7.49Min. 5 days
- Park Tool Shop cone wrench setA set of high quality cone wrenches designed for use in the shop. Uses a highly rigid Y-shaped head. The surface treatment is not chrome-plated, but is chemically treated with higher dimensional accuracy.Wall Thickness (mm) 2.0from S$199.90Min. 5 days
- Park Tool Attachment for through axleOption for Φ20mm, Φ15mm through axle hub (front).Suitable for PRS-20/21/23LBfrom S$159.90Min. 5 days
- Ice Toolz Axle viceAdapter for holding the round shaft (pedal shaft, hub shaft, etc.) when using the vise * Be sure to fix it to the vise before use. Vise is sold separately.Dimension (mm) 5・9・10・12・14・20・25・30・36 Color Gunmetalfrom S$119.90Min. 6 days
- RIDEA HF3-F74/20 High Performance HubShield bearing hub for small wheel bike front. AL7075 CNC hub body. CNC aluminum hollow shaft for quick release. Front: 2 bearings. * Quick release is sold separately.Dimension (mm) (Overlock nut) 74 Mass (g) 69 Specification Spoke hole: 20Hfrom S$159.90Min. 5 days
- BIKEHAND Axle viceInsert the hub shaft into an appropriate size, such as when replacing bearings, and pinch it with a vise to fix the hub.from S$74.99Min. 6 days
- Panaracer VCT-2 Valve core toolValve core attachment / detachment tool for 2-piece presta valve. Can also be used as a valve cap. There are many color variations, and you can choose according to your bicycle or wheel.Material Aluminum Color Silver Included Accessories Valve core tool x 2from S$7.49Min. 5 days
- Park Tool Axle / spindle viseA vise adapter for holding threads and round shafts such as pedals and hubs. Grooves have been added according to the target shaft, and a groove convenient for holding a 25.4 mm (1 inch) hexagonal shaft such as FR series and BBT series has also been provided. Made of aluminum that does not easily... Read MoreSuitable Vise Width (mm) 75 or morefrom S$95.99Min. 5 days
- Park Tool Adjustable crown lace pullerA special tool for removing the crown lace (lower ball pusher) that is press-fitted into the fork column. The crown lace is held by three independent blades, and the crown lace is surely pulled out.Suitable Outer Diameter (Φmm) 64 Suitable Size (mm) (Fork column head) 430from S$879.90Min. 5 days
- Palmy Sports Chainring nut & crank cover wrenchNut attachment / detachment tool for fixing the chain ringMass (g) 17 Material Chromoly Color Silverfrom S$6.29Min. 4 days
- Palmy Sports Hex key wrench set7-piece set of L-shaped hexagon wrench Ball point specifications for 4, 5 and 6 mmSize (mm) 1.5/2/2.5/3/4/5/6 Color Black Material Chromium vanadium steelfrom S$10.99Min. 4 days