A tool for removing Shimano boss type (non-cassette sprocket type) sprockets.
Attaching and detaching Shimano sprockets and center lock disc rotors
* A separate 24mm spanner wrench is required for use. * Cannot be used with Shimano HG sprockets (cassette sprockets).
A tool for removing Shimano's HG sprocket (cassette sprocket) and disc brake lock ring. With a guide pin that prevents the remover body from falling out of the lock ring during work and enables safe work.
Detachment of cassette sprocket and center lock disc rotor
*A separate 24mm spanner wren... Read More
A wrench for adjusting the strength of the clutch part of "Shimano Shadow Derailleur Plus" used in Shimano's MTB components derailleur. It has 5.5mm and 3mm mouths on a thin metal plate, making it easy to work with.
Low price and high quality products. Securely holds the sprocket.
For multiple stages (6 to 11 stages)
* Do not use for any purpose other than bicycle maintenance.
Mass (g) About 300 Material Steel / TPR Overall Length (mm) 290 Suitable for 6-11 steps
A tool for fixing the cassette sprocket so that it does not rotate freely when it is removed from the wheel. For multi-stage (8-speed or less) cassette sprockets.
* Do not use for anything other than its intended purpose. * It is possible to hang it on the outermost side of the multi-stage type (... Read More
Suitable for Single chain Mass (g) 226 Overall Length (mm) 280
A tool for removing Shimano's HG sprocket (cassette sprocket) and disc brake lock ring.
Detachment of cassette sprocket and center lock disc rotor
* A separate 24 mm or 19 mm spanner wrench or 1/2 inch ratchet wrench is required for use. * Cannot be used for boss type.
The complete set "FT-1", which is ideal for new assembly and adjustment of wheels, is a set of the wheel center gauge "FCG-310" and the nipple wrench "NW-300" on the rim wheel truing stand "FT-1". A foldable wheel truing stand that is convenient for storage... Read More
Color Black / silver Mass (g) 2900 (set) Dimensions when Folded, Overall Length x Width W x Height (mm) 470×220×90(FT-1)/ 365×45×50(FCG-310)
A stainless steel guide plate that receives a wheel center gauge wheel axle that supports a wide range of wheels from 18 inches to 700C by changing the position of the resin adapter at the tip while maintaining the structure that can be folded compactly with lightweight aluminum. Has been extende... Read More
Special tool for center lock disc rotor and HG sprocket. Compatible with cassette sprockets and disc rotor lock rings.
Used with a monkey wrench.
* Impact wrench cannot be used.
By eliminating the attached T gauge from the rim wheel truing stand "FT-1" and attaching the wheel center gauge "FCG-310" as standard, the more practical basic set "FT-1" can be carried. A foldable wheel truing stand that is convenient for storage and setting wheels ... Read More
Mass (g) 2200 (FT-1 only) Color Black / silver Dimensions when Folded, Overall Length x Width W x Height (mm) 470×220×90(FT-1)/ 365×45×50(FCG-310)
Compatible with disc rotors and HG sprocket lock rings. Sprocket attachment / detachment tool. Compatible with 1/2 inch socket wrench.
Used with impact wrench and monkey wrench.
Freewheel remover compatible with lock rings for cassette sprockets such as Shimano and slam. Also compatible with Shimano disc brake lock rings. With a handle that does not require a separate wrench. Tip outer diameter: 23.5mmΦ * Some quick release levers cannot be used unless they are removed f... Read More
Used for attaching and detaching Shimano Hollow Tech 2 type bottom bracket. It is also possible to assemble the center lock disk of Through Askul. With crank cap mounting tool. -Comes with a conversion adapter for SM-BB9000 and SM-BBR60.
A sprocket remover that supports 5 to 12 speeds. The grip end is equipped with a 25.4mm (1 ") size box wrench compatible with the FR / BBT series. For 5 to 12 speed cassettes and freewheels.
It is an adapter for through axles (12mm to 20mm) for bicycles. It also supports the quick release type. If you maintain the sports car frequently, you can install it to save the trouble of attaching and detaching it.
* For C-300 / 330
A special wrench for turning the Park Tool freewheel remover (FR-1C to FR-8C) and bottom bracket tool (BBT-5C / 19C / 22C). The long handle is easy to apply force, and the structure that holds the tool firmly provides high workability.
-For cassette lock rings for Shimano, SRAM, SunRace, SunTour, ChrisKing, and axle hubs with a diameter of 12 mm. Equipped with a 12 mm guide pin for stable removal / installation of the cassette lock ring from the axle hub. -Use a TB-8830 universal wrench or a 24 mm open wrench.