A tool used to remove the crank from the crank shaft. Compatible with ISIS standard, Octalink standard (Shimano octalink), and square standard BB (square shaft). The 2192 is an 8mm hex wrench or 15mm spanner wrench, and the 2193 uses a 3/8 inch ratchet wrench to remove the crank.
When pulling out... Read More
A tool for attaching (removing) a cartridge-shaped bottom bracket. Shimano cartridge, cartridge BB tool for ISIS.
*A separate 32mm wrench is required to use 40966572. Also, 40966581 requires a separate 24mm spanner wrench or 1/2 inch ratchet wrench.
NEW type of peg spanner. It is longer and easier to use than the old model TL-FC20. The thicker one is used for attaching and detaching the crank cap, and the thinner one is used as a detent on the nut side of the gear plate fixing bolt.
BB tool compatible with Shimano Hollow Tech 2 and the new Hollow Tech 2 (Dura Ace 9000, Ultegra 6800). A rubber coating is used on the body to make it easy to grip.
Length (mm) 300 Height (mm) 50 Width (mm) 60 Material (Main Unit) Iron
By adding the function of TL-FC15 to the conventional model TL-FC10, it is now possible to support Octalink BB without an adapter. It can also be used to remove 14 mm hexagon bolt type fixing bolts.
* A separate monkey wrench is required for use.
A tool for bottom brackets (hangers) that is often used in general vehicles. By attaching the attached guide to the tip of the BB shaft, stable work is possible even with a large torque. Highly durable due to heat treatment, compatible with 6 grooves, 4 grooves, 2 grooves on the right side, 2 gro... Read More
Included Accessories C-207-1 Guide Applicable wrench 32mm
Spacer (shim) that adjusts the angle of the front derailleur The mounting angle can be adjusted by ± 4 ° Convenient when using big gears for TT or small gears such as 50T or less AL6061 CNC made
Bottom bracket for Hollow Tech II. Adapter attachment / detachment tool. In addition to Shimano, it can also be used for the following BBs. FSA "MEGA EXO BB" TRUVATIV "GXP BB" RACEFACE "X-TYPE BB"
Can be used to attach a BB with an integrated chain wheel.
Overall Length (mm) About 210 Genuine Part No. Y13009210
A tool for attaching and detaching the external BB (external bottom bracket). The compact head unit type makes effective use of the space in the tool box.
Shimano / Hollow Tech II Campagnolo / Ultra Drive Truvativ / GXP & HOWITZER TOKEN / TK877 series Chris King FSA