Pedal Tools
Pedal-related tools are tools used for bicycle pedal maintenance. There are various tools, but there is a tendency for the demand for the essential pedal wrench to be high when replacing the pedal. In particular, the double-ended pedal wrench is a convenient item that combines a 15mm compatible with the rear wheel hub and a 14mm compatible with the front wheel hub. In consideration of workability, there is also a pedal wrench with a 15mm offset on both sides and a 15 ° offset to prevent the wrench from hitting the crank. The shop's pedal wrench is assumed to be hard, so it is a strong type that uses chromoly steel for the head.
Other Related Pages
- MonotaRO Pedal wrenchIt is a very convenient product that integrates 15 mm that can be used for pedal replacement and rear wheel hubs and 14 mm that can be used for front wheel hubs. The tip on one side is bent at 90 ° so that it is easy to apply force and can be turned strongly. Since the thick and thin mouths are i... Read MoreThickness (mm) (Thin side) 4.5, (Thick side) 6.0 Suitable Size (mm) 14/15 Overall Length (mm) 308 Maximum Torque (Nm) 60 Mass (g) About 280 Material (Main Unit) Carbon tool steel (whole body quenching)
- Park Tool Pedal wrench headTorque wrench head for managing the tightening torque of the pedal mounting shaft. By installing it at 90 degrees to the shaft of the torque wrench, it can be used with almost no conversion of torque value.Wall Thickness (mm) 5 Square Drive (mm) 9.5(3/8sq.)from S$31.99Min. 5 days
- SHIMANO Lock Bush AXLE REMOVAL TOOL for PedalUsed when pulling out the Shimano pedal shaft. * A 36mm spanner is required for use.Genuine Part No. Y42A09000
- BIKEHAND Pedal wrenchLarge pedal wrench that is easy to work withSuitable Size (mm) 15 Height (mm) 30 Length (mm) 350 Width (mm) 60 Material (Main Unit) Iron
- HOZAN (HOZAN TOOL INDUSTRIAL) Pedal WrenchA professional pedal wrench with a parker finish on chrome vanadium steel forging. A combination of a powerful 15 ° offset type and a thin blade straight type.
- HOZAN (HOZAN TOOL INDUSTRIAL) Pedal tapA tap for correcting the screw thread in the pedal mounting hole of the crank. * When using, check the left and right of the tap carefully. * This tap is a taper screw. If you pass the tap through to the end, the screw hole will be larger than the specified size, so please work while checking how... Read MoreMass (g) 170 Overall Length (mm) 120
- TONE Pedal wrenchWith an emphasis on workability, the width across flats is 15 mm on the left and right. Offset by 15 ° to prevent the wrench from hitting the crank. Easy-to-grip, wooden grip.Tip Thickness (mm) 4.5 Trusco Part No. 810-9766 Mass (g) 340 Width Across Flats (mm) 15
- KTC Pedal WrenchA design that makes it easy to apply force to the grip part while maintaining the thinness of the tip by forging. With two items of wrench tip angle 22.5 degrees (CP2-15A) and 67.5 degrees (CP2-15B), it can be used for pedals with mounting angles that are difficult to work with. The tip of the wr... Read MoreDimension S (mm) 15 Dimension W (mm) 25 Mass (g) 270 Dimension L (mm) 300 Dimension T1 (mm) 4.5 Dimension D (mm) 56 Dimension T2 (mm) 8from S$57.99Min. 2 days
- BIKEHAND Pedal & box wrenchPedal wrench & 14 / 15mm box wrench suitable for fixie and general carLength (mm) 225 Width (mm) 30 Height (mm) 40 Material (Main Unit) Ironfrom S$17.99Min. 2 days
- Park Tool Professional pedal wrenchThe PW-4 is a shop pedal wrench designed for hard use in the shop. The tough head made of chromoly steel is offset by 30 ° / 45 ° for easy pedal tightening and removal in all situations. In addition, the long handle of about 30 cm allows you to securely tighten the pedal and easily remove the tig... Read MoreDimension (mm) (Mouth) 15 Thickness (mm) (Mouth) 4.8 Overall Length (mm) 400
- KTC Pedal wrench (clawfoot type)A claw foot type pedal wrench with a 9.5sq. Drive. The tip of the wrench is thinned to support various pedals. By using it with a torque wrench, it is possible to manage the torque of pedal mounting work. * Torque wrench is sold separately.Dimension T2 (mm) 11 Dimension S (mm) 15 Dimension D2 (mm) 22 Dimension B (mm) 35 Dimension T1 (mm) 4.5 Dimension D1 (mm) 56 Dimension L (mm) 69.5 Trusco Part No. 807-0991 Square Drive Size 9.5 Mass (g) 90from S$57.99Min. 2 days
- Park Tool Home mechanic pedal wrenchAn introductory pedal wrench for home mechanics. The size makes it easy to put in a tool case, making it ideal for race mechanics.Dimension (mm) (Mouth) 15 Thickness (mm) (Mouth) 3.2 Overall Length (mm) 290
- SAGISAKA Plate spanner head turningConvenient for emergency repairs. It is plate-shaped and has a head rotation. Spanner (8/12/14/15 mm) Simple repair toolfrom S$8.99Min. 5 days
- SAGISAKA Dumbbell wrenchPortable tool. Universal spanner (6, 7, 8, 9, 10, 11, 12, 13, 14, 15 mm) Simple repair toolDimension (mm) 6-15from S$9.59Min. 5 days
- Park Tool Pedal wrenchA pedal wrench with excellent rigidity and durability. Available in two sizes, 15mm and 9/16 inches, the PW-3 has a moderately long handle that can be removed even with a tightly tightened pedal.Size (Mouth) 15mm, 9/16 inch Overall Length (mm) 315 Thickness (mm) (Mouth) 4.8from S$63.99Min. 5 days
- Park Tool Dummy pedalA simple dummy pedal for turning the crank when adjusting the shifting of a new car. Use by inserting the cone-shaped tip into the mounting hole of the pedal. The work that was previously done by installing a temporary pedal can be greatly reduced. * Do not use as a pedal.from S$33.99Min. 5 days
- SAGISAKA Y box wrenchFor maintenance and repair. Y-shaped, easy to grip and use. Simple repair toolDimension (mm) 8・9・10
- SUPER B Pedal wrench & box wrenchOne body type of 15mm pedal wrench and 14/15 box wrench.from S$22.99Min. 5 days
- Ice Toolz Dummy pedalWith the rotation function of the grip shaft that can be used as a pedal dummy before attaching the pedal, the crank can be rotated as it is after fixing like the pedal.Color Blackfrom S$28.99Min. 6 days
- Ice Toolz Pedal wrenchGrip design that fits in your hand. Pedal attachment / detachment wrench.Dimension (mm) 15from S$26.99Min. 6 days
- Park Tool CrowfootFor torque management of tools with a wrench size of 36 mm such as LRT-2, LRT-3, LRT-4, and BBT-18. By installing it at 90 degrees to the shaft of the torque wrench, it can be used with almost no conversion of torque value. Compatible with torque wrenches with a drive angle of 9.5 mm square (3/8 ... Read MoreSquare Drive (mm) 9.5 square (3/8 "sq) Dimension (mm) Mouth: 36from S$26.99Min. 5 days
- BIKEHAND Pedal wrenchA mini pedal wrench that can be attached to the bottle gauge pedestal. With nipple turning, tire lever and bottle opener.from S$15.99Min. 6 days
- UNIOR Crank spinnerA handle that is attached to the pedal hole when adjusting the shift to make it easier to turn the crank. Change to the attached screw type. Can be screwed in.Mass (g) 149from S$63.99Min. 6 days
- Park Tool Sprocket remover/pedal wrenchA tool that combines a sprocket remover and a pedal wrench. Pedal wrench (15mm) / sprocket remover for 5-12speed cassettes and freewheels Overall length: 27.3cmfrom S$63.99Min. 5 days
- BIKEHAND Free foil tuner & pedal wrenchPedal wrench and free wheel tuner-A convenient tool that combines two functions. With an easy-to-use grip.Length of Grip 145 Overall Length (cm) 29.5from S$19.99Min. 5 days
- BIKEHAND Pedal wrench340mm long size high torque pedal wrench 340mm long type with high torque and easy to remove Grip that is easy to apply force Please wear gloves to prevent injury. Put a waste cloth on the front gear to prevent injury. Do not apply force suddenly as high torque will be applied.Wall Thickness (mm) 4from S$31.99Min. 5 days
- Park Tool Pedal tapTwo of the most popular sizes are available for cleaning and modifying the crank arm pedal mounting screws.Specification Set for right and left Overall Length (mm) - Mass (g) -from S$95.99Min. 5 days
- CAPTAIN STAG Pipe handle Pedal wrenchConvenient for attaching and detaching pedals. Easy-to-grip pipe handle.Mass (g) 260 Dimension (mm) 55 × 27 × 310from S$23.99Min. 3 days
- SUPER B Pedal & frame tap setA set that combines the highest quality high precision frame taps, pedal taps and tap handles. Size: 1/2 x 20 left and right, 9/16 x 20 left and right, 4 mm x 0.5 mm, 5 mm x 0.8, 6 mm x 1.0, 10 mm x 1.0 9 in total + 1 tap handlefrom S$199.90Min. 5 days
- UNIOR Pedal wrenchEquipped with 15mm wrenches in 3 places so that you can comfortably attach and detach regardless of the direction of the pedal axis. The long body with a total length of 350 mm facilitates secure tightening and removal of tightly tightened pedals. Equipped with a bottle opener.Dimension S3 (mm) 15 Dimension S1 (mm) 15 Dimension S2 (mm) 15 Dimension L (mm) 350 Mass (g) 381 Dimension A (mm) 5from S$66.99Min. 5 days
- BIKEHAND Pedal wrenchLarge size pedal wrench that can be used by professionals Easy to remove pedals that have become stiff due to the function of the long handleMaterial Steelfrom S$25.99Min. 5 days
- BIKEHAND Pedal WrenchWhen adjusting and installing the pedalNominal Size (mm) 16/15, 17 / 15mm compatible Mass (g) About 305 Overall Length (mm) 300Discontinued
- Park Tool Head / pedal wrenchA new shape Y-shaped head is used for the crank wrench, which is the most popular head of Park Tool. The laser-cut spanner mouth is highly accurate and fits the nut.Dimension (mm) 32 head spanner x 15 pedal wrenchDiscontinued
- SUPER B Pedal wrenchDimension (mm) 15 Overall Length (mm) 295 Thickness (mm) 5 Material Cr-mo steel Color Silver / blackDiscontinued
- SUPER B Pedal wrenchDimension (mm) 15 Overall Length (mm) 255 Thickness (mm) 4 Color Silver / blackDiscontinued