Brake Tools
Brake-related tools refer to various tools used for bicycle brake maintenance. Cutters dedicated to cutting cables and spokes are the most in demand. Cutting ability is Φ4 for wire rope and Φ2 for stainless steel. The pliers for pulling out the inner wire are the best tools for changing or adjusting the inner wire. The wire can be securely attached without sagging. Drum removal is a powerful tool for attaching and removing drums such as city cycle. Even a tight drum can be removed.
Other Related Pages
- MonotaRO Wire cable & spoke cutterIt can be used for cutting outer cables, inner cables, and spokes of bicycles. * Do not use for anything other than cutting cables and spokes.Cutting Capacity (mm) (Wire rope) Φ4, (Stainless steel) Φ2
- HOZAN (HOZAN TOOL INDUSTRIAL) Wire CutterHighly durable wire cutter. A wire cutter that can be used to cut the inner and outer wires of brakes and shifters, and to cut spokes for bicycles.Mass (g) 335 Overall Length (mm) 200
- HOZAN (HOZAN TOOL INDUSTRIAL) Inner Wire PlierPliers for pull adjustment when attaching inner wires such as brakes and derailleurs. Eliminates slack in the wire and enables reliable wire installation.Mass (g) 235 Overall Length (mm) 170
- BIKEHAND Inner wire pliersWhen replacing or adjusting wires such as brakes * Do not use for any purpose other than bicycle maintenance.Mass (g) About 240 Material Steel / PVC Overall Length (mm) 175
- Ice Toolz Inner Wire PlierTool for pinching and pulling the inner wireMass (g) About 200 Overall Length (mm) About 210 Color Black / silver
- BIKEHAND Disc centering adapterA tool for easily setting disc brakes.Material (Main Unit) Ironfrom S$19.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Drum removalA drum attachment / detachment tool for rear drum brakes such as city cycles. It is a powerful type that can securely remove even a drum that is tightly tightened with a long handle. * There are two types of pin mounting screw sizes, old and new. The current type is C-351.Mass (g) 560 Overall Length (mm) 390 Maximum Jaw Opening (mm) Width 100 (between pin centers)
- BIKE'N ROLL Multi wire cutterA multi-tool that thoroughly pursues ease of use. Equipped with 4 functions, without changing the tool: 1. Wire cutter with outstanding sharpness 2. Caulking of the tube end cap 3. Repairing the deformed tube hole 4. Removing the chain of the missing link chain. Stress-free because maintenance wo... Read MoreDimension (mm) 155×64×25 Mass (g) 159 Cutting Capacity (Φmm) 5
- BIKEHAND Rotor repair toolA tool for correcting distortion of disc brake rotors.Height (mm) 10 Length (mm) 250 Width (mm) 55 Material (Main Unit) Iron
- Park Tool Professional cable cutterA wire cable cutter developed for professionals. A tough blade that has been sufficiently heat treated for cold forging ensures that it cuts most bicycle wire cables. The inner cap can also be crimped, and the double-molded grip is non-slip and allows safe work.Thickness (mm) 6.3 Cutting Capacity (mm) Φ2 Overall Length (mm) 191
- Park Tool ROTOR TRUING FORKA tool that corrects the distortion of the disc rotor. With two types of grooves, it is possible to correct the disc rotor greatly or locally.Disc Thickness (mm) (Support) 2.0
- Park Tool Offset brake wrenchA dedicated spanner that is convenient for adjusting the center of the caliper brake. In addition to the 14mm mouth size, you can insert it into both holes of the spring used for the brake to fix the brake and adjust the center. You can also adjust the center of the front brake of a general car w... Read More
- BIKEHAND Brake pad tunerA tool that allows you to determine the position of the brake shoes and the optimum angle (toe-in) relatively easily.
- ALLIGATOR Hydraulic Hose CutterWith nippers, you can easily vertically cut a hydraulic hose that is worried about crushing. Compact type.Color Bluefrom S$44.99Min. 2 days
- BIKEHAND Piston pressA tool for pushing out a closed piston when the rotor of a hydraulic disc brake is pulled out.Length (mm) 255 Height (mm) 35 Width (mm) 40 Material (Main Unit) Iron
- Park Tool Internal Cable Routing KitAn epoch-making toolkit that guides brakes, shifters, electric shifter cables, etc. that pass through the inside of the frame tube. Three types of cables with a strong magnet on one side and an adapter that catches the connector of the outer cable and electric shifter cable on the other side are ... Read Morefrom S$149.90Min. 2 days
- Park Tool Disc brake piston pressA tool for spreading closed pistons and disc pads on hydraulic disc brakes. The part that comes into contact with the work surface is polished to prevent the piston and pad surface from being damaged. The width of the tip is narrowed and it is compatible with Shimano XTR disc brakes.Tip Width (mm) 25from S$47.99Min. 2 days
- SHIMANO Cable cutterUsed for cutting inner cables and outer case casings. Uses an ergonomic grip. A function has been added to make it easier to pass through the holes in the cable processing (liner part).Overall Length (mm) 175 Genuine Part No. Y09898010 Cutting Capacity (mm) Φ 5from S$78.99Min. 2 days
- UNIOR Disc brake toolIt is possible to work with a single tool to correct the bending of the rotor and the tool for expanding the pad by inserting it between the brake pads.Mass (g) 163 Dimension L (mm) 202 Dimension B (mm) 25 Dimension T (mm) 3.3from S$39.99Min. 6 days
- BIKEHAND Cable cutterIt can be used to cut outer and inner cables and to cut spokes on bicycles.Overall Length (mm) 170
- SUPER B Brake Schott TurnerBrake shoeno setting between the rims can be done easily. * Vehicles with narrow spokes cannot be used.Rim Width (mm) 14~24 Length (mm) 70 Height (mm) up to 50
- SUPER B Rotor correctorA tool that corrects the distortion of the disc rotor.from S$25.99Min. 5 days
- UNIOR Open ring wrench (8mm & 10mm)An open ring wrench that is convenient for tightening and loosening flare nuts of hydraulic brakes.Dimension L (mm) 145 Dimension B1 (mm) 18 Dimension B2 (mm) 20 Mass (g) 48 Dimension C1 (mm) 6 Dimension C2 (mm) 7 Dimension A1 (mm) 7 Dimension A2 (mm) 8.5from S$17.99Min. 6 days
- BIKEHAND Disc brake hose cutterCutter for exclusive use of hydraulic disc brake outer cable. Compact and compact design for convenient storage.from S$15.99Min. 6 days
- Park Tool Inner Wire PliersPliers that easily pull the brake wire. When tightening the lock nut that fixes the wire, a lock lever that can be fixed while holding the pliers is adopted, and high workability can be obtained. Uses a cushion grip that feels good to use.from S$129.90Min. 42 days
- Ice Toolz Cable CutterEasily cut cables and wires. A handle with a grip that is easy to grip.Mass (g) 250 Overall Length (mm) 150
- UNIOR Rotor repair toolA tool that repairs the distortion of the disc rotor. Reliable work is possible by using two types of grooves with different depths according to the symptom.Dimension H (mm) 177 Dimension B (mm) 183 Dimension D (mm) 2.2 Dimension L (mm) 4from S$34.99Min. 6 days
- Ice Toolz Rotor correction toolWith memory, it can be adjusted according to the size of the rotor.from S$36.99Min. 6 days
- Park Tool Rotor gaugeTS-2 / 2.2 A gauge that is attached to the wheel truing stand to accurately measure the flatness of the disc rotor. Any disc rotor with wheels that can be attached to TS-2 / 2.2 can be used.from S$99.90Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement pin for drum removalSuitable for C-349
- Shimano Pro Disc truing toolTool to correct the bending of the disc rotorColor Blackfrom S$39.99Min. 10 days
- UNIOR Heavy duty nippersThe best nippers for cutting outer cables.Dimension A (mm) 11 Dimension L (mm) 180 Dimension C (mm) 20 Dimension B (mm) 28 Mass (g) 313from S$58.99Min. 6 days
- Park Tool Disc brake pad spreaderA must-have tool for hydraulic brake maintenance. A tool for unfolding closed disc pads on hydraulic disc brakes. The PS-1 has an arc similar to that of a disc rotor, so it can also be used as a temporary substitute for disc rotors when testing and servicing hydraulic disc brakes. A must-have too... Read MoreThickness (mm) 1.95 Overall Length (mm) 162 Material Stainless steelfrom S$19.99Min. 5 days
- Park Tool Stubby Torx type screwdriverA stubby-sized Torx type screwdriver that is easy to use around hydraulic brakes. Uses an ergonomically CNC machined aluminum handle. * Not suitable for high torque parts.Shaft Length (mm) 43 Mass (g) 63 Overall Length (mm) 95 Size T8from S$59.99Min. 5 days
- NOGUCHI NTL-5 [Disc rotor & pad tool]Piston press rotor Correction rotor Thickness check Shimano pad remaining check Rotor detachment (outer serration)from S$57.99Min. 7 days
- BIKEHAND Disc brake folding toolA portable tool that comes with tire levers and disc brake pad adapters (2). 2 / 2.5 / 3/4/5/6Height (mm) 18 Width (mm) 40 Length (mm) 60 Material (Main Unit) Ironfrom S$17.99Min. 7 days