Chain Tools
Chain-related tools are tools used to maintain chains used on bicycles. Chain-related tools include chain cutters that cut chains, chain pliers used for installation and replacement, pull brackets, and chain checkers that measure chain elongation. Each product has a compact type that is easy to carry, and a highly versatile one that can handle both general bicycles, road bikes and single speeds.
- MonotaRO Chain Cutter for Bicycle UseIt is small and lightweight, and very convenient to carry. For bicycle single chain * Cannot be used for HG / IG chains.
- MonotaRO Chain Cutter for 6/7/8/9/10 StagesIt is small and lightweight, and very convenient to carry. For bicycle multi-stage chain * Please do not use it for anything other than a bicycle chain. * Please pull after firmly fixing the chain. * Do not pull it forcibly.Suitable for Shimano HG / UG / IG
- Park Tool Dummy hubA convenient dummy hub that prevents the chain from inadvertently playing when cleaning and maintaining the drive train such as the chain, or when transporting the bicycle with the rear wheels removed. The derailleur can be moved with the dummy hub attached, making it ideal for chain cleaning and... Read More
- Park Tool Professional Chain CleanerChain cleaner for pro shops. The body and handle are made of sturdy aluminum die-cast. Cleans all four sides of the chain quickly and thoroughly. High maintainability is ensured by adopting a cartridge type brush and sponge.from S$289.90Min. 5 days
- MonotaRO Master Link Pliers Detachable TypeThe chain connector of 8 to 11 steps can be attached and detached. For attaching and detaching the chain connector. * Do not use for any other purpose.Length (mm) 150 Blade Thickness (mm) 2 Material (Main Unit) Body: Steel Grip: TPR Opening Size (mm) Maximum 24 Minimum 14
- MonotaRO Chain pullerUsed when connecting chains. You can hold the chain before installing the joint. For chain connection * Do not use for any other purpose.Chain No. 35~60
- Tokyo Seibyo Chain pulling bracket for 3SType For 3S (general vehicles / three-speed) Color Silver
- HOZAN (HOZAN TOOL INDUSTRIAL) Chain pliersMass (g) 150 Overall Length (mm) 165 Trusco Part No. 469-9947 Material Body: Tool steel, Grip: Elastomer RoHS directive (corresponding to 10 substances) Correspondence Suitable for Roller chain (clip type)
- WINTEC Chain pull For general vehiclesParts for adjusting the slack of the chain For general vehicles
- TSUNODA Chain pliersThe roller chain can be safely and securely attached and replaced using a clip-type joint. For chain installation / replacement! For maintenance of motorcycles and bicycles.Mass (g) 140 Nominal Size (mm) 160 Overall Length (mm) 160 Head Width (mm) 17 Pattern Width (mm) 50 Trusco Part No. 784-3275 Head Thickness (mm) 8.5
- HOZAN (HOZAN TOOL INDUSTRIAL) Chain pliersA chain that connects from ordinary cars using clips used for single speed, fixie, etc. A special plier that allows the clip to be attached and detached smoothly. The shape of the tip serves as a guide, and you can work by simply grasping it according to the chain pin and clip. Also, since the to... Read MoreMass (g) 150 Overall Length (mm) 160 Trusco Part No. 359-8543 RoHS directive (corresponding to 10 substances) Correspondence
- BIKEHAND Master Link ToolConvenient for attaching and detaching the chain connector! Supports 8 to 11 speeds. You can put it on and take it off with just one.Height (mm) 13 Length (mm) 165 Width (mm) 55 Material (Main Unit) Iron
- DRC (DIRTFREAK) Chain roller SChain roller with built-in bearing. Supports the smooth movement of the chain by suppressing the runaway and tarmi of the chain.Roller Diameter (Φmm) 32 Inner Diameter to Install (Φmm) 8
- SUPER B Chain hookImproves work efficiency such as chain cutting by fixing the chain.
- BIKEHAND Chain Cutting (HG / UG / IG)It is an indispensable tool used when replacing the chain. Supports 7/8/9/10 stages. Compatible with HG / UG / IG chains.Color Black
- Tokyo Seibyo Chain Pulling BracketType Standard (for general vehicles) Color Silver
- BIKEHAND 11-speed compatible chain cutterEasy-to-use size, 6-11 speed compatible (Shimano / Campagnolo compatible: caulking adapter included) With 1 spare pinWidth (mm) 110 Length (mm) 145 Height (mm) 20 Material (Main Unit) Iron
- BIKEHAND Chain cuttingIt is an indispensable tool used when replacing the chain. For 7/8/9/10 steps * Cannot be used for UG / HG / IG chains.Color Silver
- Park Tool Chain tool pinReplacement pin for chain tool CT-1 / CT-2 / CT-3 / CT-5C / CT-7
- DRC (DIRTFREAK) Chain roller LChain roller with built-in bearing. Supports the smooth movement of the chain by suppressing the runaway and tarmi of the chain.Roller Diameter (Φmm) 42 Inner Diameter to Install (Φmm) 8
- Park Tool Chain indicatorSimple type chain checker. You can easily check the elongation of the chain in two stages of 0.5% and 0.75%, which enables speedy work.Conform to Shimano 8/9/10 stage Overall Length (mm) About 170
- Park Tool Master Ring PliersDedicated pliers used for attaching / detaching and replacing "master link" type chains. The tip shape has been renewed, and in addition to the "removal function" of the master link, it is equipped with a "attachment function". The tightly tightened master link can b... Read Morefrom S$31.99Min. 2 days
- KMC Chain cutterSupports from single speed to 11 speed. This pin comes with top and bottom pins. In addition, with one set of replacement pinsMass (g) 200 Type RIVETER Dimensions, Vertical x Horizontal x Depth (mm) 130×75×20
- DRC (DIRTFREAK) Chain roller MChain roller with built-in bearing. Supports the smooth movement of the chain by suppressing the runaway and tarmi of the chain.Roller Diameter (Φmm) 36 Inner Diameter to Install (Φmm) 8
- SHIMANO Chain CuttingThe whole is covered with resin. Supports 8/9/10 Speed. For Shimano HG / IG / UG (compatible with all Shimano chains (narrow type)). * Not compatible with general car chains.
- RIDEA TQXG-R5 Chainring Screw for SingleAL7075-T6 Aluminum chainring bolt. Compatible with RIDEA, Shimano, SRAM, FSA, etc. For single chainrings. Set of 5Length (mm) 5 Mass (g) 8 (set of 5) Material Aluminum (AL7075-T6)
- Park Tool Chain Ring Nut WrenchA wrench for fixing and removing the nut that secures the front drive chainring. Double-headed wrench of different size is compatible with most chainring nuts.from S$11.99Min. 2 days
- SAGISAKA Chain cutting tool HG / UGChain shape: For both HG / UG. Simple repair toolfrom S$14.99Min. 2 days
- BIKEHAND Chain assembly fixerA tool that prevents the chain from falling off when replacing the chain and makes it easier to connect.
- Park Tool Chain gangThe Chain Gang has a set of tools to make it easy and quick to clean the life-threatening drivetrain system of your bicycle, such as chains, freewheels and chainrings. It is compatible with many drivetrain systems such as multi-speed, single speed, and electric bicycles that use chains. Details: ... Read Morefrom S$74.99Min. 2 days
- Ice Toolz Chain masterEliminates slack in the chain and prevents scratches and dirt on the frame. A tool that secures the chain when the rear wheels are removed.
- KMC Easy chain checkerA must-have for biking. You can easily know the chain condition anytime, anywhere.Overall Length (mm) 100 Mass (g) 10 Type E.CHECK
- SHIMANO Spare chain cutterReplacement arrow for TL-CN27Genuine Part No. Y13098190from S$19.99Min. 2 days
- BIKEHAND Chain holderA holder that keeps the chain taut when washing or repairing the car with the wheels removed.from S$26.99Min. 2 days
- BIKEHAND Mini chain cutter6-10 speed chain cutter & Allen key 4/5 / 6mmHeight (mm) 12 Width (mm) 35 Length (mm) 60 Material (Main Unit) Iron
- RIDEA TQXG-R8 Chainring Screw for DoubleAL7075-T6 Aluminum chainring bolt. Compatible with RIDEA, Shimano, SRAM, FSA, etc. For double chainring. Set of 5Mass (g) 10 (set of 5) Length (mm) 8from S$31.99Min. 5 days
- Park Tool Chain checkerChain checker that measures the elongation of the chain at 3 points It corresponds to the chain of 5 to 12 speed, and you can easily check the elongation of 0.5% and 0.75%. The main body is a highly accurate laser cut specification. Measured value: Elongation 0.5 / 0.75%from S$31.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Chain cuttingCompatible with chains used in most bicycles on the market, from BMX and general cars / electric assist to sports cars such as Shimano HG / IG / UG and Campagnolo 11S. By adopting a movable guide part, work is possible without changing the tool settings for each type of chain. * Some Wippermann c... Read MoreMass (g) 280from S$129.90Min. 2 days