Bicycle Chain Pliers
Other Related Pages
- MonotaRO Master Link Pliers Detachable TypeThe chain connector of 8 to 11 steps can be attached and detached. For attaching and detaching the chain connector. * Do not use for any other purpose.Length (mm) 150 Blade Thickness (mm) 2 Material (Main Unit) Body: Steel Grip: TPR Opening Size (mm) Maximum 24 Minimum 14
- HOZAN (HOZAN TOOL INDUSTRIAL) Chain pliersMass (g) 150 Overall Length (mm) 165 Trusco Part No. 469-9947 Material Body: Tool steel, Grip: Elastomer RoHS directive (corresponding to 10 substances) Correspondence Suitable for Roller chain (clip type)
- TSUNODA Chain pliersThe roller chain can be safely and securely attached and replaced using a clip-type joint. For chain installation / replacement! For maintenance of motorcycles and bicycles.Mass (g) 140 Nominal Size (mm) 160 Overall Length (mm) 160 Head Width (mm) 17 Pattern Width (mm) 50 Trusco Part No. 784-3275 Head Thickness (mm) 8.5
- HOZAN (HOZAN TOOL INDUSTRIAL) Chain pliersA chain that connects from ordinary cars using clips used for single speed, fixie, etc. A special plier that allows the clip to be attached and detached smoothly. The shape of the tip serves as a guide, and you can work by simply grasping it according to the chain pin and clip. Also, since the to... Read MoreMass (g) 150 Overall Length (mm) 160 Trusco Part No. 359-8543 RoHS directive (corresponding to 10 substances) Correspondence
- BIKEHAND Master Link ToolConvenient for attaching and detaching the chain connector! Supports 8 to 11 speeds. You can put it on and take it off with just one.Height (mm) 13 Length (mm) 165 Width (mm) 55 Material (Main Unit) Iron
- Park Tool Master Ring PliersDedicated pliers used for attaching / detaching and replacing "master link" type chains. The tip shape has been renewed, and in addition to the "removal function" of the master link, it is equipped with a "attachment function". The tightly tightened master link can b... Read Morefrom S$31.99Min. 2 days
- KMC Missing link connectorThe missing link can be installed safely and securely.Dimensions (mm) 165×95×15 Mass (g) 122from S$25.99Min. 7 days
- KMC Missing link removerYou can easily remove the missing link.Dimensions (mm) 165×105×15 Mass (g) 132from S$25.99Min. 7 days
- Park Tool Cassette pliersPliers type cassette sprocket holder. It can be held by simply pinching the sprocket regardless of the direction of rotation, enabling speedy work.Overall Length (cm) 35 Conform to 9-24T / 5-12speed cassettefrom S$119.90Min. 5 days
- SUPER B Missing link pliersInstallation / removal Link pliers Quick and easy work is possible.from S$19.99Min. 5 days
- UNIOR Chain rivet pliersA special tool that makes it easier and faster to cut chains. Can be used for single speed to 11 speed (SRAM, Shimano, Campa) chains.Dimension A (mm) 13 Dimension L (mm) 243 Dimension B (mm) 29 Mass (g) 426from S$99.90Min. 6 days
- SUPER B Chain Whip Plier Sprocket Removal ToolIt is compatible with 10 to 19T sprockets and the opening can be adjusted. Compatible with 5-11 speeds. You can quickly and firmly fix the sprocket without slipping away. You can work safely with one hand without injury. TAIPEICYCLE d & i awards2016 award-winning productsfrom S$31.99Min. 5 days
- UNIOR Pin for chain rivet pliersFor UNIOR chain rivet pliers.Dimension L (mm) 16 Dimension D1 (mm) 2.8 Dimension D2 (mm) 3.8 Mass (g) 7 Dimension M M5 Specification Replacementfrom S$6.39Min. 6 days
- Shimano Pro Quick link toolA tool that easily opens and closes quick links. Suitable for all chains (gear types).Color Blackfrom S$31.99Min. 7 days
- BIKEHAND Master link toolDedicated pliers used when removing and installing missing links such as Shimano and KMC You can attach and remove the missing link with just one. You can easily remove the missing link, which is hard and difficult to remove.Color Blackfrom S$19.99Min. 5 days
- NOGUCHI YC-335CO-S [Mini Link Opener 2]A palm-sized opener that is easy to use and highly portable. A chain connector can also be attached.from S$15.99Min. 7 days
- Ice Toolz Master link pliersBoth the link can be fixed and removed by switching the axis.
- UNIOR Master link pliersDedicated pliers that are convenient when removing chain joints such as power links and missing links.Dimension D (mm) 11 Dimension L (mm) 177 Dimension A (mm) 2 Dimension C (mm) 21 Dimension B (mm) 45 Mass (g) 86from S$48.99Min. 6 days
- NOGUCHI YC-335ST [Link opener with tire lever]A set of 3 bow-shaped tire levers that are easy to apply force. I store it in a mass using unevenness.from S$23.99Min. 7 days
- BIKEHAND Minimaster link toolYou can attach and remove the missing link with oneMass (g) 500 Dimensions (cm) Compact size: 9.5 x 3.5from S$17.99Min. 5 days
- TSUNODA Chain desorption pliers vertical type 125mmRoller chains can be attached and detached quickly and reliably using clip-type joints.Pattern Width (mm) 49 Tip Length (mm) 25 Head Thickness (mm) 5 Overall Length (mm) 126 Mass (g) 65 Head Width (mm) 14 Range to Use (mm) #11~#25from S$22.99Min. 5 days
- BIKEHAND Folding chain rivet extractorShimano 7S-11 speed compatible, Campa 7S-11 speed compatible 3.2 / 3.3 / 3.5 / 4.0mm sports wrench 8mm Mavic Sport-Clench 8/9 / 10mm wrench spare push pin includedfrom S$19.99Min. 5 days
- BIKEHAND Mini link openerConvenient for attaching and detaching the chain connector! Compact size that is easy to keep on hand, compatible with 8-11 speeds. You can put it on and take it off with just one.Length (mm) 67 Material (Main Unit) IronDiscontinued
- Park Tool Master link pliersDedicated pliers used when removing and replacing "master link" type chains that can be connected by hand. You can easily remove it by inserting pliers into both ends of the pin of the master link, which is firmly fixed as you use it, and grasping it. You can work smartly without the ex... Read MoreDiscontinued
- Park Tool Cassette pliersPliers type cassette sprocket retainer. It can be held by simply inserting the sprocket without considering the direction of rotation, enabling speedy work. Compatible with 9 to 24T sprockets.Overall Length (mm) 350Discontinued
- DAYTONA Chain link pliersChain clamping tool. Workability is improved by sandwiching the rollers when performing chain joints.Discontinued