Bicycle Chain Cutters
Other Related Pages
- MonotaRO Chain Cutter for Bicycle UseIt is small and lightweight, and very convenient to carry. For bicycle single chain * Cannot be used for HG / IG chains.
- MonotaRO Chain Cutter for 6/7/8/9/10 StagesIt is small and lightweight, and very convenient to carry. For bicycle multi-stage chain * Please do not use it for anything other than a bicycle chain. * Please pull after firmly fixing the chain. * Do not pull it forcibly.Suitable for Shimano HG / UG / IG
- BIKEHAND Chain Cutting (HG / UG / IG)It is an indispensable tool used when replacing the chain. Supports 7/8/9/10 stages. Compatible with HG / UG / IG chains.Color Black
- BIKEHAND 11-speed compatible chain cutterEasy-to-use size, 6-11 speed compatible (Shimano / Campagnolo compatible: caulking adapter included) With 1 spare pinWidth (mm) 110 Length (mm) 145 Height (mm) 20 Material (Main Unit) Iron
- BIKEHAND Chain cuttingIt is an indispensable tool used when replacing the chain. For 7/8/9/10 steps * Cannot be used for UG / HG / IG chains.Color Silver
- KMC Chain cutterSupports from single speed to 11 speed. This pin comes with top and bottom pins. In addition, with one set of replacement pinsMass (g) 200 Type RIVETER Dimensions, Vertical x Horizontal x Depth (mm) 130×75×20
- SHIMANO Chain CuttingThe whole is covered with resin. Supports 8/9/10 Speed. For Shimano HG / IG / UG (compatible with all Shimano chains (narrow type)). * Not compatible with general car chains.
- SAGISAKA Chain cutting tool HG / UGChain shape: For both HG / UG. Simple repair toolfrom S$14.99Min. 2 days
- SHIMANO Spare chain cutterReplacement arrow for TL-CN27Genuine Part No. Y13098190from S$19.99Min. 2 days
- BIKEHAND Mini chain cutter6-10 speed chain cutter & Allen key 4/5 / 6mmHeight (mm) 12 Width (mm) 35 Length (mm) 60 Material (Main Unit) Iron
- HOZAN (HOZAN TOOL INDUSTRIAL) Chain cuttingCompatible with chains used in most bicycles on the market, from BMX and general cars / electric assist to sports cars such as Shimano HG / IG / UG and Campagnolo 11S. By adopting a movable guide part, work is possible without changing the tool settings for each type of chain. * Some Wippermann c... Read MoreMass (g) 280from S$129.90Min. 2 days
- Ice Toolz Chain cutting (for 1/2 "x 3/32" and 1/2 "x 1/8" stages)Work efficiency is improved with a large grip and a long handle Compatible with YBN half-frame chains * Replacement pins and balls are not included.from S$63.99Min. 6 days
- SUPER B Chain cutThis one can be used for almost all bicycle chains. 1 / 2-1 / 8, 1 / 2-3 / 32, 1 / 2-3 / 16 5th to 11th speed compatiblefrom S$55.99Min. 5 days
- SUPER B Chain cutter replacement arrowSet of 10 replacement arrows for 3360/3378 chain cutters.
- Campagnolo TOOL+UT-CN300+Tool for Ultra-Link (for 11/12s)For UT-CN300 chain cutter 11S only. For campers / 11S only.from S$549.90Min. 8 days
- Ice Toolz Chain cuttingChain cutting for Shimano HG / UG / IG seriesMass (g) 95 Size For 5, 6, 7, 8, 9, 10, 11, 12 stages Color Silver Material Steelfrom S$28.99Min. 4 days
- SUPER B 11 speed dedicated chain cutter 1 replacement & 1 pin guide includedIncludes 1 spare arrow and 1 pin guide.from S$42.99Min. 5 days
- SHIMANO TL-CN34 Chain cutCorresponding chain: 6-11 speed chain HG-EV / HG-X / HG / IG / UG chain 1/2 "x 1/8" chainfrom S$159.90Min. 5 days
- Ice Toolz Chain cutting pinRepair pin for Ice Toolz chain cutting "62 series" Pin chain cutting compatible models: 62U3, 62P3, 62B3Color Silverfrom S$13.99Min. 6 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Punch-type chain switching pinReplacement pin for C-320Suitable for C-320from S$5.49Min. 5 days
- NOGUCHI YC-005-P [Replacement push pin]Replacement pushpins compatible with YC-336, YC-324SC and YC-325. Sold individually.from S$6.39Min. 7 days
- FORCE With chain cutting tool guideA compact chain cutting tool with a rubber handle. Comes with a convenient guide when connecting chains. Easy-to-grip chain cutter.Number of gears 11 steps compatible Color Black Included Accessories guidefrom S$38.99Min. 5 days
- CAPTAIN STAG Chain cutting + compact typeA compact and lightweight type that is convenient to carry.Mass (g) 90 Material Iron (galvanized) Dimension (mm) W21 x D18 x L36 (main unit only)from S$9.89Min. 4 days
- NOGUCHI YC-126-5AM [QR, sprocket tool for 12mm thru]A 2-in-1 tool that combines the two tools required to remove the sprocket. Renewed with 12mm thru support.from S$49.99Min. 7 days
- NOGUCHI YC-325SC [Compact Chain Cutter]A palm-sized compact chain cutter. A chain hook is also included. Compatible with 7-12 speed.from S$26.99Min. 7 days
- CAPTAIN STAG Chain Cutter 1 Speed, 5 to 11 Speed CompatibleWith adjuster metal fittings to hold the chainWidth W x Thickness x Height H (mm) 110 x 20 x 66 (minimum value) Mass (g) 142 Material Iron (galvanized)
- NOGUCHI YC-147 [Ratchet Wrench & Chain Clipper Set]Torx T10 / T25, hexagon 2 / 2.5 / 3 / 4 / 5 / 6 / 8 mm, +2 compact ratchet wrench, bit, and chain cutter set. It comes with a pouch that is convenient to carry.from S$54.99Min. 7 days
- Ice Toolz Chain cutting (for 7, 8, 9, 10 steps)Work efficiency is improved with a large grip and a long handle Shimano HG / UG / IG compatible For 7, 8, 9 and 10 stepsDiscontinued
- Shimano Pro Chain cuttingA tool used when changing chains. A tool used when changing chains.Color BlackDiscontinued
- SUPER B Portable chain cutterA portable chain cutter that can be stored compactly.Suitable for For 8/9/10 stage Color GrayDiscontinued
- SUPER B Repair pins for chain cuttingIt is a repair pin for "3378 11-stage chain cutting".Color BlackDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Portable chain cutterCompact and lightweight type that is convenient to carry. It has a spare pin inside the handle. * Cannot be used for HG / IG chains.Mass (g) 100 Overall Length (mm) 66Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Portable chain switching arrowReplacement arrow pin for C-70Suitable for C-70Discontinued
- Ice Toolz Chain cutting (for 7, 8, 9, 10 steps)For 7, 8, 9 and 10 stepsSuitable for For 7, 8, 9, 10-stageDiscontinued