A convenient dummy hub that prevents the chain from inadvertently playing when cleaning and maintaining the drive train such as the chain, or when transporting the bicycle with the rear wheels removed. The derailleur can be moved with the dummy hub attached, making it ideal for chain cleaning and... Read More
Chain cleaner for pro shops. The body and handle are made of sturdy aluminum die-cast. Cleans all four sides of the chain quickly and thoroughly. High maintainability is ensured by adopting a cartridge type brush and sponge.
A wrench for fixing and removing the nut that secures the front drive chainring. Double-headed wrench of different size is compatible with most chainring nuts.
The Chain Gang has a set of tools to make it easy and quick to clean the life-threatening drivetrain system of your bicycle, such as chains, freewheels and chainrings. It is compatible with many drivetrain systems such as multi-speed, single speed, and electric bicycles that use chains. Details: ... Read More
Chain checker that measures the elongation of the chain at 3 points It corresponds to the chain of 5 to 12 speed, and you can easily check the elongation of 0.5% and 0.75%. The main body is a highly accurate laser cut specification. Measured value: Elongation 0.5 / 0.75%
A chain tool that supports multi-stage chains such as 1/8 ", 3/16" to 12 Speed for general cars, single speed, BMX, etc. Campagnolo's 11/12 Speed chain only supports cutting.
A lock ring tool used to secure the chain case. By attaching the attached guide to the tip of the BB shaft, stable work is possible even with a large torque. With a cup structure that holds one claw and the outer circumference of the lock ring, it is compatible with lock rings such as 3 grooves, ... Read More
A tool that prevents the round nuts from turning together when installing or removing the round bolts that secure the chainring. Driver type with high work efficiency.
A chain tool that is convenient to carry. Precise screw processing and the characteristic V-shaped handle extend the handle through the shaft of the screwdriver, making it easier to apply force. Equipped with a loosening mechanism. It can also be used for 9/10 speed type.
A tool kit for the C-ring for fixing sprocket used for interior hubs and the rear wheels of general vehicles. With this kit, work that was previously removed using snap ring pliers can be done easily and reliably. Compatible with C-rings with round and square cross sections.
A tool for repairing chainring distortion. The two types of grooves, the narrow one, fits the teeth of the chain ring, and the thick one fits the spider.
Dimension L (mm) 243 Dimension B (mm) 25 Dimension C1 (mm) 4.5 Dimension A (mm) 42 Mass (g) 542 Dimension C2 (mm) 7
Cantilever type chain holder. It is convenient for cleaning around the drive including the chain and for moving the vehicle by removing the rear wheel.
Uses an easy-to-grip two-layer molded grip and a tough frame. An easy-to-use chain tool that convinces frequently used professionals. Can be used for single speed to 11 speed (SRAM, Shimano, Campa) chains.
Dimension L (mm) 150 Mass (g) 175 Dimension B (mm) 22 Dimension D (mm) 3.4 Dimension H (mm) 72
Supports a wide range from single to 11 steps, from quick type to axle type. Can be mounted on roads, MTBs, etc. regardless of the end width. The chain is stable during maintenance, cleaning, wheeling, and in-vehicle use. Since the shift operation is possible, the mechanical adjustment can be per... Read More