A resin bicycle tire lever that can be stacked and stored. It is very convenient to carry because it can be stacked. Since it is made of resin, the rim and spokes are not easily scratched. In addition, work efficiency is improved because it can be used over the spokes.
Replacing bicycle tires and... Read More
A highly durable POM tire lever. The long type makes it easy to put effort into it and improves workability! If you need to apply force, there was a concern that the rim would be scratched if it was made of aluminum, but it is hard to scratch because it is made of resin. Convenient to carry as it... Read More
Necessary for puncture repair ・ Sandpaper: Used for filing around the hole of the tube ・ Box wrench: Used for attaching and detaching the valve fixing nut (10 mm) ・ Roller part: Used for crimping after patching is one tool I will.
Convenient item for puncture repair
A tire lever exclusively for ROAD / MTB tubeless tires. Both ends of the lever are specially designed for removal and installation.
* It is strongly recommended to apply soapy water to the rim and tire beat part when mating. Do not use on tube type tires as the tube will be scratched.
A model change of the resin tire lever that uses a metal core material. By leaving the metal at the tip, the force is reliably transmitted to the tip. The part that comes into contact with the rim is coated with resin and has a structure that is not easily scratched. A tire lever that can be used... Read More
Tire lever that is particular about function, size and shape. The total length is set to 135 mm, which is longer than a general lever and fits in the saddle bag. The thin tip and long claws make it easy to pick up the beads. Equipped with a hook that can be hooked on the spokes, a hexagon wrench ... Read More
Mass (g/piece) 22 Dimension T2 (mm) 8 Trusco Part No. 807-0996 Overall Length L (mm) 135 Dimension T1 (mm) 6 Dimension S (mm) (Front) 9, (back) 10 Dimension B2 (mm) 30 Dimension B1 (mm) 20
A flap wheel that is less likely to clog like a whetstone and can always be ground on a new surface is used, resulting in an even polished surface. Since the number of rotations can be changed steplessly, it is possible to make settings that suit the operator. The power supply is AC100V, so just ... Read More
Rotation Speed 8000 to 20000 (stepless type) Rated Power Supply AC100V 50/60HZ Rated Operation Time 15 minutes Outer dimensions, Width W x Height H x Depth D (mm) 42×44×265 Included Accessories C-711 flap wheel x 2 Mass (g) 490 Power Consumption (W) 50
A tool that allows you to easily remove stubborn tires. Tire beads can slip under the edges of the rim, making it difficult to remove the tire. Grasp the tire with the non-slip chin and remove it. It can also be used to remove the airless tube.
MTB tire dedicated tread cutter for cutting tire tread. By cutting the tires, more optimal riding is possible. For example, shortening the center tread of a tire makes rolling easier, and you can get a strong grip in cornering by raising the edge of the knob on the rounded shoulder.
VP-1 patch kit bulk box for over-the-counter stores. A puncture repair kit with patches (20mmΦ x 2, 25mmΦ x 2, 25 x 35mm x 2), sandpaper x 1, and welding material x 1 just like the normal VP-1C. 36 sets
A puncture repair kit exclusively for tubeless tires. You can temporarily repair a flat tire on a tubeless tire without removing the tire from the rim. For TPT-1, the sealant works by inserting the rubber plug that comes with the punctured tubeless tire, and you can easily close the hole. A uniqu... Read More